A dust box that can be used for both sorting and large capacity. Easy to move with casters. With a hook to hang a bag.
As a garbage stocker, garbage stocker, dust stocker, dust box, garbage bin, garbage bin, garbage bag, garbage bag, trash shelter, trash gauge, garbage station, garbage storage, g... Read More
Mass (kg) 2.8 Inner Dimensions, Width W x Depth D x Height H (mm) 445×275×500 Dimensions, Width W x Depth D x Height H (cm) 45.5×30×60.5 Allowable Load (kg) 5 Time to Assemble About 10-20 minutes Product Type Body Type of Lid Open type Material / Finish Steel / powder coating
A trash bag is included with the pack. It can be used freely vertically and horizontally according to the application. It can be stuck in the refrigerator and stored in the drawer under the sink. Garbage bag size 30.45L, food storage bag L size 2 magnets with identification sticker.
Heat Resistance Temperature (℃) About -20 to 100 Allowable Load (kg) About 2 Dimensions (cm) About 33.5 x 23.5 x height 3 RoHS directive (corresponding to 10 substances) Correspondence Size L Color White
Adjustable width trash bag stand A plastic shopping bag stand that can be used as a simple trash can by hooking a plastic shopping bag. Since the width can be adjusted, the width can be changed according to the location and the amount of garbage. It fits neatly in a small gap such as a kitchen. R... Read More
Dimensions at Use, Width W x Depth D1 x Height H1 (mm) 320×375×450 Storage Dimensions (width W x depth D x height H) (mm) 50×375×450 Material Polypropylene Color White
It can be used freely vertically and horizontally according to the application. It can be stuck in the refrigerator and stored in the drawer under the sink. Garbage bag size 20L, food storage bag M size, plastic bag with zipper L size 2 magnets with identification sticker.
Heat Resistance Temperature (℃) About -20 to 100 Allowable Load (kg) About 2 Dimensions (cm) Approximately 29 * 19 * 3 height RoHS directive (corresponding to 10 substances) Correspondence Size M Color White
It can be used freely vertically and horizontally according to the application. It can be stuck in the refrigerator and stored upright in the cupboard. Food storage bag, plastic bag with zipper 2 magnets for MS size with identification sticker.
Heat Resistance Temperature (℃) About -20 to 100 Allowable Load (kg) About 2 Dimensions (cm) Approximately 29 * 14.7 * height 3 RoHS directive (corresponding to 10 substances) Correspondence Size S Color White
Just set it on the work desk and hook the garbage bag to make it a simple dust box. You can close it with the garbage bag set. (Recommended size 250 x 310 mm) You can adjust the frontage of the garbage bag by changing the hook width.
* Bag is not included. The product size is the size excluding t... Read More
As ONE Part Number 2-7849-01 Dimension (mm) 260×85×230
A bulky plastic shopping bag can be stored neatly! Since the top of the holder is open, you can easily store plastic shopping bags. You can take them out one by one by pulling lightly. For thin tissue paper holders (commercially available tissue box guideline: supports general thin sizes up to 5.... Read More
Heat Resistance Temperature (℃) About -20 to 100 Dimensions (cm) Approximately 17.1 x 9.2 x 28.1 height RoHS directive (corresponding to 10 substances) Correspondence Color White
Garbage can be separated by effectively using the shopping bag. With a bottom plate, it is safe for dust with a lot of water.
Mass (kg) 1 Opening Width W x Depth D x Height H (mm) 485×280×470 Trusco Part No. 798-7706 Type of Lid Open type Material PP Color (Body) White Specification With casters
Hook the supermarket bag on the bar and reuse it. Once you have put in the garbage, pack it and it's easy and convenient as it is.
Tray dimensions (mm) 193×310 Folding dimensions (mm) 275×510 Dimensions, when Assembled (mm) 360×245×365 Product Type Body Type of Lid Open type Material Polypropylene, nylon
You can easily dispose of trash such as vegetable waste and plastic trash that comes out during cooking and separate it! You can hold it with the bag open, so you can pop it with one hand. It folds up when not in use, so it doesn't get in the way.
Folding dimensions (mm) 72×147×42 Dimensions in Use (mm) 72×58×153 Material Body / arm: ABS resin, non-slip: NBR RoHS directive (corresponding to 10 substances) Correspondence
The loose bag is self-supporting. The trash can is made immediately on site. Workability is outstandingly improved because dust does not get caught inside the bag! Any type of bag can be used. Can be used for PP glass bags, translucent, etc.
Dimension (mm) 1200×675 Thickness (mm) 3 Product Type Body Material Polypropylene Shape Round type Type of Lid Without lid
Ideal for bulky and lightweight garbage such as Styrofoam. The height of the opening can be adjusted. It can be used with the garbage bag taut.
Mass (kg) 14.8 Capacity (L) 300 Suitable Model 722587 Opening Width W x Depth D x Height H (mm) 750×750 Trusco Part No. 799-6225 Type of Lid Open type Color Translucent
Simple garbage stand / sandbag filling auxiliary tool
It can be used as an aid when filling sandbags or as a simple garbage stand. With a clip for fixing the bag.
* No fire is allowed. Do not use near fire.
Ideal for bulky and lightweight garbage such as Styrofoam. The height of the opening can be adjusted. It can be used with the garbage bag taut.
Capacity (L) 1000 Mass (kg) 23.5 Suitable Model 722591 Trusco Part No. 799-6233 Opening Width W x Depth D x Height H (mm) 850×770 Type of Lid Open type Color Translucent
With a space-saving 45L plastic bag and a folding openable plastic shopping bag, it is possible to sort into 3 categories such as "burnable garbage, non-burnable garbage, bottles, cans, and plastic". You can also hang eco bags and cloth bags. When not in use, it can be folded and stored... Read More
Opening Width W x Depth D x Height H (mm) 450×275×485 Folding dimensions (mm) 450×28×H550 TKG Part No. 8-1364-1001
It becomes a simple trash can by hanging a shopping bag. Hang multiple shopping bags to sort garbage. With 5 hooks on one side, it is convenient for hanging and storing small items such as rags. Slim storage that does not get in the way by folding when not in use.
Mass (kg) 0.8 Dimensions when Folded, Width W x Depth D x Height H (mm) 30×280×550 necessary space to use (width x depth x height) (mm) 330×280×470 Product Type Body (frame) Color Silver Material Steel (powder coating) / polyethylene
Since it is a collapsible trash can, it can be installed as needed or folded for storage. Separately, it is convenient to use by hooking a plastic bag.
When installing a simple trash can. For events held at assembly halls, exhibitions, parks, etc.
*Please do not use it in anything other than the ... Read More
Wire Diameter Φ(mm) 2.2 Recommended garbage bag size 900×1000mm Mass (kg) About 2.3 Capacity (L) About 80 Dimensions, Width W x Depth D x Height H (mm) Approximately 405 x 405 x 630 Product Type Body Material Iron Shape Square Color White Type of Lid Without lid
An assembly-type stand that allows garbage bags and garbage bags to stand on their own. Compatible with 45L garbage bags and 60x90cm garbage bags. Since the mouth of the bag can be opened, it is easy to put in dust. By installing multiple, it is ideal for separating garbage (industrial waste). Wi... Read More
Mass (g) 540 Dimensions, Height H x Width W x Thickness t (mm) 595×1290×1 Product Type Body Material PP (polypropylene) Dimensions, when Assembled (mm) Φ350×H595
It is a foldable waste basket that can be easily assembled in 3 seconds. As it is easy to assemble, it can be used even in places where there is no storage space.
To secure space for storage.
Manufacturer Product Code 6300004722 Capacity (L) 90 Mass (kg) About 3.4 Product Type Body Material Steel + PE coating
Since it is foldable, it can be stored in a small space when not in use. Since there are multiple hooks, you can hang multiple shopping bags for sorting. If you use it as one, it will contain 30L of garbage. You can also use it as a laundry box by hanging a tote bag.
When you want to sort in one ... Read More
Trusco Part No. 161-1099 Capacity (L) 20 Opening Width (mm) 240 Length (mm) 310 Allowable Load (kg) 4 Height (mm) 470 Mass (g) 700 Product Type Body Type of Lid Open type Color White
A garbage bag stand that can make use of the capacity of a full garbage bag. Drawer opening and closing type that does not waste the upper space even though it has a lid. A 30L handleless garbage bag is the recommended size, but a 45L bag can also be installed. It is also convenient to use two ha... Read More
Mass (kg) 2.7 Top Panel Dimensions, Width W x Depth D (mm) 245×350 Body Dimensions (W x D x H) (cm) 26×42.7×55.1 Time to Assemble About 10-20 minutes Shape Square