All Category

Sandbags

A sandbag is a bag filled with dirt or sand that is placed to block water and dirt. Used during floods and civil engineering-related construction. The most demanding sandbags are low cost, recycled material type straps. Clay bags with excellent weather resistance are suitable for long-term permanent soil, and are useful for river construction and disaster countermeasures. The type that absorbs water and expands is a sandbag that does not require sediment. It is thin and light and easy to transport and store. Because it uses safe materials, it can be disposed of as general waste after dehydration.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 118

Set Ascending Direction
  1. 480x620mm powerful all-purpose bag
    ESCO 480x620mm powerful all-purpose bag
    It has excellent durability. A tough bag that can withstand a load of up to 50 kg.
    Size (mm)  480×620  Material  Polyolefin 
    from S$149.90
    Min. 4 days
  2. Sandbag Play Blue Line
    MonotaRO Sandbag Play Blue Line
    An environmentally friendly recycled material type sandbag. The opening can be tied with a cord. The maximum amount that can be tied is about 20 kg. * Please keep in the dark. Since the recycled product contains impurities, it is easily deteriorated by direct sunlight.
    Dimensions, Width x Length (mm)  480×600  Material  Polyethylene etc.  Type  Use of recycled materials  Color  White 
    Rating:
    84%
    from S$1.59
    Min. 2 days
  3. Sandbag PE Green Line
    MonotaRO Sandbag PE Green Line
    A sandbag made mainly of virgin wood. For those who are particular about the material! It is durable. Comes in a case that is easy to store. For collecting and transporting sandbags, construction waste materials, etc. in construction / civil engineering work and disaster recovery work (garbage ba... Read More
    Dimensions, Width x Length (mm)  480×620  Mass (g)  About 40  Material  Polyethylene etc.  Color  White 
    Rating:
    79%
    from S$2.29
    Min. 2 days
  4. Sandbag UV type
    MonotaRO Sandbag UV type
    A sandbag containing UV agent using virgin material. Sandbags for construction / civil engineering work and disaster recovery work. * Do not use for any other purpose.
    Dimensions, Width x Length (mm)  480×620  Mass (g)  About 42  Color  White 
    Rating:
    85%
    from S$2.29
    Min. 2 days
  5. Sandbag UV type, use approx. 3 years
    MonotaRO Sandbag UV type, use approx. 3 years
    It is a sandbag containing UV agent for about 3 years (based on our own standard, tensile strength 400N / 5cm after 900 hours of accelerated weathering test). Using virgin raw material, it has excellent strength and weather resistance. The quality is also stable. Recommended for use as permanent ... Read More
    Dimension (mm)  480×620  Reference Capacity  About 3 years  Mass (g/sheet)  About 50  Color  Black  Material  Polyethylene, UV agent  Specification  With squeezing rope 
    Rating:
    95%
    from S$4.99
    Min. 2 days
  6. Inflatable emergency sandbags 10 standard
    IRIS OHYAMA Inflatable emergency sandbags 10 standard
    A simple water supply sandbag that swells when it absorbs water and does not require soil. Inflates in 5 minutes for more emergency response. The bag size can be adjusted by adjusting the string attached to the bag. If the water is drained, it will shrink in 2-3 days under the hot sun. Once dry, ... Read More
    Mass (kg)  16 (when using)  Dimensions at Use, Width W x Depth D1 x Height H1 (mm)  450×550×70  Trusco Part No.  818-4918 
    Rating:
    80%
    from S$66.99
    Min. 2 days
  7. UV Black Sandbag
    HAGIHARA INDUSTRIES UV Black Sandbag
    Due to the addition of UV agent (stabilizer against ultraviolet rays), it has excellent weather resistance and is ideal for permanent earthworks. Permanent earthworks for a long period of time. As a sandbag for earthworks in river construction. As equipment for disaster countermeasures.
    Valid Period  (Installation) About 5 years (Estimated)  Dimensions, Height x Width (mm)  620×480  Material  Polyethylene (PE)  Specification  With squeezing rope 
    Rating:
    92%
    from S$19.99
    Min. 2 days
  8. Sandbag
    TRUSCO Sandbag
    Since there is a line that shows that it weighs 25 kg when sand is added, it is easy to weigh and has excellent workability. Earthworks in civil engineering work. Earthworks for river construction. Earthworks at construction and construction sites.
    Dimension (mm)  480×620  Dimensions, Height x Width (mm)  620×480  Material  Polyethylene (PE)  Included Accessories  Squeezed rope  Specification  With squeezing rope 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  9. Sandbag UV type, about 2 years
    MonotaRO Sandbag UV type, about 2 years
    It is a sandbag containing UV agent for about 2 years (based on our own standard, tensile strength 400N / 5cm after 600 hours of accelerated weathering test). Using virgin raw material, it has excellent strength and weather resistance. The quality is also stable. Recommended for use as a permanen... Read More
    Dimension (mm)  480×620  Reference Capacity  About 2 years  Mass (g/sheet)  About 50  Material  Polyethylene, UV agent  Color  White  Specification  With squeezing rope 
    Rating:
    88%
    from S$4.19
    Min. 2 days
  10. Super Sandbag
    HAGIHARA INDUSTRIES Super Sandbag
    It is a purely domestic sandbag exclusively for earthworks. Made of polyethylene, it is supple and very easy to handle. There is a standard black line that indicates that it weighs 25 kg when sand is added. Excellent workability without the hassle of weighing. Earthworks in civil engineering work... Read More
    Dimensions, Height x Width (mm)  620×480 
    Rating:
    78%
    from S$11.99
    Min. 2 days
  11. UV black makura sandbag
    TRUSCO UV black makura sandbag
    Trusco Part No.  114-5560  Height (mm)  250  Mass (g)  300  Width (mm)  900 
    Rating:
    80%
    from S$9.49
    Min. 2 days
  12. Absorbent soil aqua block
    Nissui Chemical Industries Absorbent soil aqua block
    1. No soil required Because the sandbags are made using water, they are ideal for flood control in urban areas where there is little sediment. 2. A hemp bag with a thickness of 2 mm and a weight of 400 g, which absorbs water quickly, becomes about 20 kg of sandbags in just 3 minutes. (For ND-20 /... Read More
    Rating:
    80%
    from S$279.90
    Min. 2 days
  13. Sandbag filling stand Tatsuru ver2
    HAGIHARA INDUSTRIES Sandbag filling stand Tatsuru ver2
    You will be able to fill the sandbags by yourself, which will save you time. It is lightweight, can be rolled compactly, and is easy to carry.
    Mass (g)  145  Dimensions, Diameter x Height H (Φmm x mm)  300×350  Color  Body: Black, Edge: White  Material  Body: Polypropylene + Edge: Polyethylene 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  14. Sand bag
    UNIT (UNIT SAFETY SIGNS) Sand bag
    Capacity (kg)  15-20 (when sand is added)  Dimension (mm)  620×480  Material  Polyethylene 
    from S$48.99
    Min. 2 days
  15. Soil bag guide board
    TRUSCO Soil bag guide board
    Since it can be made independent by simply inserting it into a sandbag and spreading it, even one person can fill the sandbag with soil. Since it can be folded, it does not take up space for storage. With a handle, it can be easily pulled out after soil filling work. Approximately 25 kg of soil c... Read More
    Mass (g)  250  Width (mm)  275  Height (mm)  400  Trusco Part No.  496-0378  Material  Polypropylene (PP) 
    Rating:
    73%
    from S$17.99
    Min. 2 days
  16. Macula dough
    TRUSCO Macula dough
    Trusco Part No.  114-5559  Mass (g)  185  Height (mm)  250  Width (mm)  900  Material  Polyethylene (PE) 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  17. Hemp bag
    MATAI (Nihon Matai) Hemp bag
    Dimensions (cm)  62×48  Color  Beige  Specification  With a lanyard  Material  hemp 
    Rating:
    90%
    from S$5.89
    Min. 2 days
  18. Esco 400x600mm sandbag (vegetation/10 sheets)
    ESCO Esco 400x600mm sandbag (vegetation/10 sheets)
    Plant seeds are attached to the sandbags, and if you put the soil inside and leave it outside, buds will grow.
    Dimension (mm)  400×600  Esco Part No.  EA997Z-20B  Material  Polyethylene 
    Rating:
    80%
    from S$68.99
    Min. 2 days
  19. 480x620mm sandbag (white / UV processed / 50 sheets)
    ESCO 480x620mm sandbag (white / UV processed / 50 sheets)
    Esco Part No.  EA997Z-12 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  20. Weatherproof Black Dug Blacky3
    WING ACE Weatherproof Black Dug Blacky3
    Adds UV deterioration inhibitor. Suitable for long-term construction. It is a recommended product made with an emphasis on stable quality. For disaster stockpiling, civil engineering construction, agriculture, river construction, etc.
    Dimensions (cm)  About 48 × 62  RoHS directive (corresponding to 10 substances)  Correspondence  Screw Number per Hardware  Vertical: Nine, Horizontal: Nine 
    Rating:
    100%
    from S$219.90
    Min. 2 days
  21. Collection bag
    YUTAKA MAKE Collection bag
    With a mouth strap. Non-waterproof. It is durable because it is a PE cloth bag. It can be used as a collection of various miscellaneous items and as a garbage bag. * Not for permanent earthworks. Please do not use it for earthworks. * Colors may vary due to the use of recycled materials.
    Dimensions (cm)  48×62 
    Rating:
    100%
    from S$5.49
    Min. 2 days
  22. UV sandbag 5 lines
    Hayashi Shoji UV sandbag 5 lines
    It has excellent weather resistance due to the addition of UV agent (stabilizer against ultraviolet rays), so it reduces deterioration in places with long sunshine hours. The opening can be tied with a cord.
    Mass (g)  Approx. 45 / sheet  Dimensions, Width x Length (mm)  Approx. 480 x 620  Material  Recycled polyethylene, UV agent 
    Rating:
    100%
    from S$239.90
    Min. 7 days
  23. Sandbag use guideline about 1 year
    MonotaRO Sandbag use guideline about 1 year
    A sandbag with a usage guideline of about 1 year (based on our own standards, tensile strength of 400N / 5cm after 300 hours of accelerated weathering test). It has a black line, which indicates that it weighs about 25 kg when sand is added. Using virgin raw material, it has excellent strength an... Read More
    Dimension (mm)  480×620  Reference Capacity  About 1 year  Mass (g/sheet)  About 50  Material  Polyethylene  Color  White  Specification  With squeezing rope 
    Rating:
    60%
    from S$3.49
    Min. 2 days
  24. Small UV black sandbag
    TRUSCO Small UV black sandbag
    Trusco Part No.  114-5558  Mass (g)  160  Width (mm)  300  Height (mm)  450 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  25. Sandbag
    MATAI (Nihon Matai) Sandbag
    For storage of harvested products and gardening tools.
    Width (mm)  480  Length (mm)  620  Material  Polyethylene  Color  White 
    from S$7.39
    Min. 2 days
  26. UV black sandbag
    TRUSCO UV black sandbag
    A black sandbag with excellent weather resistance. The weather resistance is about 2 to 3 years. Permanent earthworks for a long period of time. As equipment for disaster countermeasures.
    Width (mm)  480  Height (mm)  620  2018 Trusco page  9 1146  Material  Polyethylene (PE)  Specification  With squeezing rope 
    from S$17.99
    Min. 2 days
  27. Eyepack water absorbing soil
    Asahi KASEI Eyepack water absorbing soil
    Sandbags that do not require earth and sand. It absorbs water and expands rapidly. Light and thin, it is easy to carry and does not take up storage space. Using safe materials, disposal is also safe. After dehydration, it can be disposed of as general waste. For flood and inundation measures. * C... Read More
    Mass (kg)  (After absorption) 17  Trusco Part No.  356-1623  Mass (g/sheet)  400  Mass (g)  400  Time  Water absorption time / about 5 minutes 
    Rating:
    60%
    from S$119.90
    Min. 2 days
  28. J back 301 black without outlet
    HAGIHARA INDUSTRIES J back 301 black without outlet
    Medium-term type, 1t type large sandbag. The strength residual rate is maintained at 80% or more in the weather resistance test equivalent to one year. Installation of renovation work for civil engineering work and river work
    Outer Dia. x Height H (Φmm x mm)  (Input port) 1100 × 800  Height (mm)  1060  Width (mm)  1100  Mass (kg)  Trusco Part No.  497-1141  Specification  No outlet  Material  Polypropylene (PP) 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  29. Super Dash Bag Absorbent Soil Square Non-woven Type
    Tombo Industry Super Dash Bag Absorbent Soil Square Non-woven Type
    Mass (kg)  (After water absorption) 20  Mass (g)  270  Trusco Part No.  475-8609  Specification  Water absorption time 2 minutes 
    from S$199.90
    Min. 2 days
  30. Soil NO bag (Water absorption) Box type
    MARUWA CHEMICAL Soil NO bag (Water absorption) Box type
    An emergency sandbag that does not require soil and swells only with water. We will respond promptly to civil engineering work and disasters. Just immerse it in fresh water when needed, and the water-absorbing polymer inside will absorb the water, It swells quickly in about 3 minutes. Anti-slip (... Read More
    Time  Water absorption time / about 3 minutes 
    from S$44.99
    Min. 2 days
  31. Easy water absorption
    NIKKE SHOJI Easy water absorption
    Water is supplied immediately from the faucet. For initial waterproofing of flood damage. Before use, it looks like a thin cloth, but by absorbing water, it becomes a "sandbag" that looks like it contains about 12 kg of soil. This prevents water from entering roads, basements and homes.... Read More
    Dimension (mm)  400×600 
    from S$149.90
    Min. 2 days
  32. Sandbag
    Ubon Sandbag
    Ideal for sand, gravel, and on-site waste materials.
    Size (mm)  900×600 
    Rating:
    80%
    from S$2.39
    Min. 2 days
  33. Water pita for fresh water (type N)
    Moririn Water pita for fresh water (type N)
    A new type of sandbag that does not use soil. The volume expands about 20 times just by immersing it in water, preventing water from entering due to flood damage. Light and thin, no space required. Post-processing is easy because it can be restored to its original size after use. Speedy response ... Read More
    Mass (kg)  0.14  Type  Standard  Expiration date  Within 3 years from date of manufacture 
    from S$149.90
    Min. 2 days
  34. Tiger
    HAGIHARA INDUSTRIES Tiger
    A sandbag with a safety pattern that clearly shows dangerous areas with a yellow and black striped pattern. Earthworks in civil engineering work. Earthworks for river construction. Earthworks at construction and construction sites.
    Mass (kg / pack)  0.4  Mass (kg)  0.4  Trusco Part No.  377-8894  Dimensions, Height x Width (mm)  620×480  Material  Polyethylene (PE)  Specification  With squeezing rope 
    from S$14.99
    Min. 2 days
  35. 450x620mm sandbag (weatherproof, black / 100 sheets)
    ESCO 450x620mm sandbag (weatherproof, black / 100 sheets)
    Ideal for long-term (about 3 years) permanent earthworks. Addition of UV inferior inhibitor.
    Dimension (mm)  450×620  Color  Black  Esco Part No.  EA997Z-17B  Material  Polyethylene 
    from S$259.90
    Min. 2 days
  36. UV black makura sandbag
    HAGIHARA INDUSTRIES UV black makura sandbag
    Trusco Part No.  147-9329  Dimensions (mm)  250×900 
    from S$329.90
    Min. 2 days
  37. Pillow (PE)
    KONDOTEC Pillow (PE)
    Size  270×900[mm] 
    from S$239.90
    Min. 2 days
  38. UV sandbag green 1 line
    Hayashi Shoji UV sandbag green 1 line
    It has excellent weather resistance due to the addition of UV agent (stabilizer against ultraviolet rays), so it reduces deterioration in places with long sunshine hours. The opening can be tied with a cord.
    Dimension (mm)  About 480 × 620  Material  Polyethylene, UV agent 
    from S$269.90
    Min. 2 days
  39. Absorbent soil non-woven speed type
    TRUSCO Absorbent soil non-woven speed type
    By putting a non-woven fabric bag with a water-absorbing polymer on the entire surface, it will swell in a minimum of 2 minutes. After absorbing water, it becomes a rectangular parallelepiped that is easy to stack.
    Mass (g)  200  Dimension (mm)  400×600  Trusco Part No.  856-3679  2018 Trusco page  9 1151 
    from S$169.90
    Min. 2 days
  40. 480x620mm  Sandbag (OD color / 200 sheets)
    ESCO 480x620mm Sandbag (OD color / 200 sheets)
    Dimension (mm)  480×620  Esco Part No.  EA997Z-13A  Color  OD green  Material  Polypropylene recycled material 
    Rating:
    20%
    from S$109.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 118

Set Ascending Direction