Floor Mats / Bathroom Duckboard Mats
Matte Slatboard is a rug made of natural or vinyl chloride material. It is used to reduce physical fatigue when it is left on a concrete floor made of hard material for a long time, or to be placed at the entrance to keep the indoor workplace hygienic. . Also, if you place a mat under your feet in a work environment where it is easy for the bottom to get cold, it will help prevent cold and help maintain good health. Since it is often used in the washroom or shower, it can be washed with water and uses a material that dries quickly.
Other Related Pages
- MonotaRO PVC Feet MatRecommended when working on a hard floor such as concrete for a long time. Placing a mat is also effective as a measure against cold bottoms. For standing work in factories and warehouses. For standing work in offices and stores. For cash register work at supermarkets and convenience stores. * Pl... Read MoreThickness (mm) 10 Heat Resistance Temperature (℃) 60 Finish Processing Double-sided emboss Material PVC
- Mizushima Industry Honeycomb rubber mat L bodyIt is a rubber mat with excellent drainage. It is effective for protecting the ground in the passages of ski resorts, etc. It is possible to connect the main body by using a joint. It is possible to freely attach a built-in brush. A natural rubber mat that can be used for multiple purposes such a... Read MoreAs ONE Part Number 2-9875-01 Thickness (mm) 23 Width (mm) 495 Mass (kg) 5 Length (mm) 745 Trusco Part No. 802-1106 Color Black Hole Diameter (Φmm) Mud hole: 25 Material Natural rubber
- YAMAZAKI (CONDOR) Care soft anti-fireFlame-retardant mat with 100% rubber non-slip. Also for welding sites and smoking spaces where cigarette butts can easily fall off. Uses flame-retardant synthetic rubber on the surface. It can also be used as a floor burn prevention mat in smoking areas.Thickness (mm) 11 Color Black Flameproof Performance Test Number EO.010068from S$239.90Min. 4 days
- TRUSCO Antistatic foot waist matA mat made of conductive material. Excellent cushioning with a thickness of 17 mm distributes the weight burden and reduces fatigue of the legs and waist. It has excellent oil resistance and water resistance. Because it is thick, it is a mat that does not get tired even when standing for a long t... Read MoreSurface Resistance (Ω) 1.0×106~1.0×109 Thickness (mm) 17 Width (mm) 450 2018 Trusco page 9 0571 Color Greenfrom S$89.99Min. 2 days
- ESCO 1.0x2.0m / 5.0mm rubber matHas excellent soundproofing effect. It also has elasticity and protects the floor surface.Width (m) 1 Length (m) 2 Mass (kg) About 15 Thickness (mm) About 5 Color Black Esco Part No. EA997RB-121 Material Natural rubberfrom S$199.90Min. 6 days
- Car-boy Foot waist mat round corner typeReduces fatigue. Excellent cushioning distributes the weight burden and reduces the feeling of fatigue in the legs and waist. Resistant to cutting chips. A soft but strong material. Chips from cutting are hard to touch. Strong against water and oil. Water and oil resistant specifications. Water a... Read MoreMaterial NBRfrom S$58.99Min. 2 days
- Sanwa Direct Fatigue reduction matHeat Resistance Temperature (℃) 60 Color Black Material Rubberized gel foamfrom S$99.90Min. 5 days
- SANWA SUPPLY Fatigue reducing conductive matA cushioning mat that disperses body pressure and reduces fatigue in the legs. The conductive performance is 1 x 10 to the 8th power ± 1 Ω, and conforms to the conductive standard RCJS-5-1. Has excellent water resistance, oil resistance, and bacterial resistance. Even a thin mat has sufficient cu... Read MoreMass (kg) 1.2 Heat Resistance Temperature (℃) 60 Dimensions, Width W x Depth D x Height H (mm) 900×600×12.7 Material Rubberized gel foamfrom S$179.90Min. 2 days
- TERAMOTO Trevian HCA standard fiber mat that removes dirt at the entrance. The back side protects the floor as it does not allow moisture to pass through. Indoors, windbreak rooms, aisles, etc.Trusco Part No. 368-5349 Dimension (mm) 600×900 Thickness (mm) 9.2 (Pile 7.2: Base 2.0) Color Greenfrom S$69.99Min. 5 days
- TERAMOTO TatekakeIt is a non-slip sheet that prevents canes and umbrellas from tipping over by simply sticking them on the walls of toilets, reception desks, and nursing care spaces. A sticker type that can be used just by pasting it. Since it is thin, curved surfaces and corners can be firmly attached. By using ... Read MoreDimensions (Width W x Depth D) (mm) 195×297 Trusco Part No. 470-3138 Included Accessories Application sealfrom S$19.99Min. 2 days
- YAMAZAKI (CONDOR) High Tech Mat DX (Main piece)The expansion / expansion / contraction absorption structure prevents distortion and swelling, and is useful around water in various facilities. In the case of laying down, you can use it more safely by attaching a rim piece.Withstand load (kg / cm 2 ) 12.2 Thickness (mm) 14.5 Width (mm) 150 Length (mm) 150 Mass (g) 65 Flameproof Performance Test Number EO.830978 Material Polyethylene (PE)
- Nakabayashi Load reduction foot matIdeal for standing work such as elevating desks, storefronts, and workplaces. Made of nitrile rubber with excellent oil resistance, water resistance, abrasion resistance, and excellent tear strength. Compact size for one person. Double-sided patterned rubber makes it non-slip and comfortable to u... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 6 days
- TERAMOTO Antibacterial anti-slip safety snowboard (no assembly)With tape that does not slip even when the surface gets wet. High-strength structure with outstanding durability As a non-slip drainboardThickness (mm) About 48
- 3M Enhance Matt 3000 (lined)It is a high-class type that has a soft walking feel and a high interior quality. It is a flameproof compliant product. Flameproof performance registration number (ET910117) A carpet mat for hard use that achieves high durability with a combination of extra-thick nylon fiber and nylon fiber of di... Read MoreWidth (mm) 900 Thickness (mm) About 9 Material Front: Nylon, Back: Vinyl chloride (PVC)from S$249.90Min. 2 days
- TERAMOTO Touch Mat II Ivory 300 × 300Ideal for places with a lot of water. Antibacterial processing.Dimensions (Width W x Depth D) (mm) 300×300 Trusco Part No. 817-3097 Thickness (mm) About 13.5 Material Polyvinyl chloridefrom S$17.99Min. 5 days
- YOSHINO Fatigue reduction mat that can be used outsideMass (kg) 1.5 Trusco Part No. 114-9522 Thickness (mm) 15 Width (mm) 490 Length (mm) 980 Color Black Material Ethylene propylene (EPDM) foam rubberfrom S$179.90Min. 3 days
- TERAMOTO Chemitangle RCN PlusBy attaching a hard tip to the surface of the mat, the anti-slip effect is high. It also has excellent action and water permeability. As a non-slip matMass (kg) 19 Thickness (mm) 7 Dimensions, Width W x Length L (cm x m) 90×6 Material Vinyl chloridefrom S$2,199.00Min. 6 days
- StarTech.com For standing work For fatigue reduction mat / Lifting desk Leg waist mat / Size 61 cm x 91 cm / Non-slip cushionFatigue reduction ergo mat: A large padded mat (61 cm x 91 cm x 1.9 cm) improves work comfort. Thick cushions with excellent support and flexibility relieve tired legs. Sturdy & comfortable: A floor mat that makes your work at a standing desk comfortable. Made from durable, thick polyuret... Read MoreHeight (cm) 1.9 Width (cm) 60.9 Length (cm) 92.1 Color Blackfrom S$219.90Min. 6 days
- MonotaRO Indoor MatA mat that removes dirt from the soles at the entrance. For indoor use such as entrances, lobbies, restaurants, etc. * Do not use for any other purpose.Thickness (mm) 6 Material Polypropylene + polyvinyl chloride
- MonotaRO Combi matA long-selling product for removing snow and hard rough soil. Ideal for sites, factories, and entrances during snowfall. * Do not use for anything other than its intended purpose.Thickness (mm) 20 Material Hard-plated iron wire, PET
- KLEEN-TEX JAPAN Water Absorption Quick-Drying Mat Water Hose TA professionally designed mat for professional use that has an uneven shape created by a special manufacturing method and three-dimensionally scrapes off moisture and dirt. An ultra-drying mat that allows 85% of the water caught by the mat to dry after 1 hour. The dam structure at the edge of the... Read MoreThickness (mm) 8 Standard Flameproof certified products
- KLEEN-TEX JAPAN Non-slip doormat Iron hoseA thin all-purpose entrance mat that can be used both indoors and outdoors. With the functionality of a commercial entrance mat and a thin design (thickness about 6 mm) that prevents door interference and tripping, it can be used anywhere. It can be used in various situations such as companies, o... Read MoreThickness (mm) About 6
- MonotaRO Cushion Mat Made of PVC Thickness 15mmRecommended when working on a hard floor such as concrete for a long time. Placing a mat is also effective as a measure against cold bottoms. For standing work in factories and warehouses. For standing work in offices and stores. For cash register work at supermarkets and convenience stores. * Pl... Read MoreThickness (mm) 15 Heat Resistance Temperature (℃) 60 Color Black Finish Processing Double-sided emboss Material PVC
- MonotaRO Joint slatsA joint drainboard that is easy to assemble. For bathrooms and balconies * Do not use for any other purpose.Mass (g) 190 Dimensions, Width W x Depth D x Height H (mm) 300×300×13 Material Polyethylene
- MonotaRO Anti-Fatigue Comfort Floor Mat* Be careful when using this product as it may cause color transfer to the product that is in contact with it. * Do not leave the product in direct sunlight, high temperature, or near fire as this product may be deformed. * Do not use this product as it will become slippery if oil or water adhere... Read MoreThickness (mm) 6 Material PVC
- YAMAZAKI (CONDOR) Ebaksun step matFor removing fine soil and sand. The mat receives the earth and sand and does not stain the floor. Mud remover mat * The resin mat may expand and contract depending on the season and temperature changes. If it is installed by dropping it, a gap may occur between it and the outer frame.Thickness (mm) 13 Flameproof Performance Test Number EO.960504 Material Ethylene vinyl acetate resin (EVA)
- TERAMOTO Antibacterial Safety Sunoko (Completed)It is a safety design with a cover attached to the cut end of the drainboard. You can use it with confidence even in places where you walk barefoot or where there are many children. Active in various places such as locker rooms, washrooms, and shower roomsThickness (mm) About 48
- MonotaRO Perforated Rubber MatIt can be used for anti-slip, lawn curing, and truck bed. For anti-slip, lawn curing, and truck bed mats * Do not use for anything other than its intended purpose. * If you order more than 5 pieces, it will be paid in installments. * Do not touch oils, chemicals, or organic solvents. Since the ru... Read MoreThickness (mm) 11 Dimension (mm) 910×1520 Hole Diameter (Φmm) About 25 Mass (kg) About 8.3 Color Black Material Recycled rubber
- TERAMOTO Eco Block DrainIt is very durable and hard to break, and the surface is a non-slip connected drainboard. It can also be used as a moisture-proof flooring material for warehouses and packing areas. For factories, warehouses, school corridors, locker rooms, washrooms, scaffolding, pallets, etc. *When connecting m... Read MoreWidth x Length (mm) 297×444 Thickness (mm) 50 Mass (g) 770 Material Polypropylene (PP) recycled resin
- 3M Nomad Carpet Mat 3100 (Lined)It has excellent sediment removal and sediment retention effects. It has excellent durability. Excellent cost performance. It has excellent durability. Lined Building indoor mat. (Carpet type)Thickness (mm) 8 Length (mm) 900 Specification Lined
- YAMAZAKI (CONDOR) Lawn Step Mat RunnerA material with excellent dust absorption, cushioning, abrasion resistance, and water resistance. Nylon is used for the pile, so it is resistant to dirt and has excellent durability. In addition, since a thick sheet is used for the base, there is no curling or waviness of the edges. It can be was... Read MoreEdge Width (mm) 20 Base Thickness (mm) About 2 Pile Length (mm) About 7 Color Light green Material (Pile) Nylon Material (Backing) Polyvinyl chloride (PVC) Type Various mats
- MonotaRO Pedestrian mat*Do not use for anything other than its intended purpose. * "← Pedestrian passage, watch your step" is printed on both ends.Thickness (mm) 3 Dimension (mm) 600×3600 Material Rubber
- MonotaRO Rubber mat articulated type perforatedA perforated rubber mat with excellent drainage. With uneven processing that has a mud removing effect on the surface. If you use the optional "connecting joint", you can lay a mat over a wide area. For removing mud from factories, entrances, passages, lawns, etc., and measures against ... Read MoreMass (kg) About 2.4 Thickness (mm) About 22 Width (mm) About 330 Length (mm) About 660 Color Black Hole Diameter (Φmm) Mud hole: approx. 23 Material Recycled rubber
- KLEEN-TEX JAPAN Indoor Dust & Water Absorption Mat Standard Mat SAll-purpose mat with excellent water absorption and dust absorption: A high-density pile with a firm treading comfort. The surface is always clean by taking in dust and dirt. Extensive color lineup: Choose from a rich color lineup of 22 colors, from vibrant tones to subdued tones. Fits on the flo... Read MorePile Length (mm) About 11 Standard Flameproof certified products Specification PET bottle reused product
- MonotaRO Rubber mat BSince it has a mountain shape, it has cushioning properties. For curing gymnasiums and venues * Do not use for anything other than its intended purpose.Color (Front) green, (back) black Dimension (m) 1×10 Thickness (mm) 3 Mass (kg) About 40 Material Rubber
- Gifu Plastic Industry (RISU) Joint slatsIt is a flooring material that is made without squeezing one by one. Easy to do by hand, no tools required. It can be used for multiple purposes, from around water in bathrooms and toilets to floors such as balconies, rooftops of buildings, and warehouses, to poolside.Color Blue Material PE Allowable Load (kg) Per piece with equal load / 200