Mats
A mat is a rug used on the floor inside and outside the building. To prevent the indoor floor from getting dirty, it is possible to remove dust and dirt attached to the shoes by placing them on the entrance or entrance of the room and removing the shoes on them. It can also be expected to prevent the spread of oil and moisture at stores and offices, relieve shocks on the feet, and prevent slipping. Unlike decorative mats, it features dust absorption, abrasion resistance, and water resistance. There are various types for indoor use and entrances, and materials such as polyvinyl chloride and polypropylene are used.
Other Related Pages
- MonotaRO PVC Feet MatRecommended when working on a hard floor such as concrete for a long time. Placing a mat is also effective as a measure against cold bottoms. For standing work in factories and warehouses. For standing work in offices and stores. For cash register work at supermarkets and convenience stores. * Pl... Read MoreThickness (mm) 10 Heat Resistance Temperature (℃) 60 Finish Processing Double-sided emboss Material PVC
- Mizushima Industry Honeycomb rubber mat L bodyIt is a rubber mat with excellent drainage. It is effective for protecting the ground in the passages of ski resorts, etc. It is possible to connect the main body by using a joint. It is possible to freely attach a built-in brush. A natural rubber mat that can be used for multiple purposes such a... Read MoreAs ONE Part Number 2-9875-01 Thickness (mm) 23 Width (mm) 495 Mass (kg) 5 Length (mm) 745 Trusco Part No. 802-1106 Color Black Hole Diameter (Φmm) Mud hole: 25 Material Natural rubber
- YAMAZAKI (CONDOR) Care soft anti-fireFlame-retardant mat with 100% rubber non-slip. Also for welding sites and smoking spaces where cigarette butts can easily fall off. Uses flame-retardant synthetic rubber on the surface. It can also be used as a floor burn prevention mat in smoking areas.Thickness (mm) 11 Color Black Flameproof Performance Test Number EO.010068from S$239.90Min. 4 days
- TRUSCO Antistatic foot waist matA mat made of conductive material. Excellent cushioning with a thickness of 17 mm distributes the weight burden and reduces fatigue of the legs and waist. It has excellent oil resistance and water resistance. Because it is thick, it is a mat that does not get tired even when standing for a long t... Read MoreSurface Resistance (Ω) 1.0×106~1.0×109 Thickness (mm) 17 Width (mm) 450 2018 Trusco page 9 0571 Color Greenfrom S$89.99Min. 2 days
- ESCO 1.0x2.0m / 5.0mm rubber matHas excellent soundproofing effect. It also has elasticity and protects the floor surface.Width (m) 1 Length (m) 2 Mass (kg) About 15 Thickness (mm) About 5 Color Black Esco Part No. EA997RB-121 Material Natural rubberfrom S$199.90Min. 6 days
- Car-boy Foot waist mat round corner typeReduces fatigue. Excellent cushioning distributes the weight burden and reduces the feeling of fatigue in the legs and waist. Resistant to cutting chips. A soft but strong material. Chips from cutting are hard to touch. Strong against water and oil. Water and oil resistant specifications. Water a... Read MoreMaterial NBRfrom S$58.99Min. 2 days
- Sanwa Direct Fatigue reduction matHeat Resistance Temperature (℃) 60 Color Black Material Rubberized gel foamfrom S$99.90Min. 5 days
- SANWA SUPPLY Fatigue reducing conductive matA cushioning mat that disperses body pressure and reduces fatigue in the legs. The conductive performance is 1 x 10 to the 8th power ± 1 Ω, and conforms to the conductive standard RCJS-5-1. Has excellent water resistance, oil resistance, and bacterial resistance. Even a thin mat has sufficient cu... Read MoreMass (kg) 1.2 Heat Resistance Temperature (℃) 60 Dimensions, Width W x Depth D x Height H (mm) 900×600×12.7 Material Rubberized gel foamfrom S$179.90Min. 2 days
- TERAMOTO Trevian HCA standard fiber mat that removes dirt at the entrance. The back side protects the floor as it does not allow moisture to pass through. Indoors, windbreak rooms, aisles, etc.Trusco Part No. 368-5349 Dimension (mm) 600×900 Thickness (mm) 9.2 (Pile 7.2: Base 2.0) Color Greenfrom S$69.99Min. 5 days
- TERAMOTO TatekakeIt is a non-slip sheet that prevents canes and umbrellas from tipping over by simply sticking them on the walls of toilets, reception desks, and nursing care spaces. A sticker type that can be used just by pasting it. Since it is thin, curved surfaces and corners can be firmly attached. By using ... Read MoreDimensions (Width W x Depth D) (mm) 195×297 Trusco Part No. 470-3138 Included Accessories Application sealfrom S$19.99Min. 2 days
- Nakabayashi Load reduction foot matIdeal for standing work such as elevating desks, storefronts, and workplaces. Made of nitrile rubber with excellent oil resistance, water resistance, abrasion resistance, and excellent tear strength. Compact size for one person. Double-sided patterned rubber makes it non-slip and comfortable to u... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 6 days
- 3M Enhance Matt 3000 (lined)It is a high-class type that has a soft walking feel and a high interior quality. It is a flameproof compliant product. Flameproof performance registration number (ET910117) A carpet mat for hard use that achieves high durability with a combination of extra-thick nylon fiber and nylon fiber of di... Read MoreWidth (mm) 900 Thickness (mm) About 9 Material Front: Nylon, Back: Vinyl chloride (PVC)from S$249.90Min. 2 days
- YOSHINO Fatigue reduction mat that can be used outsideMass (kg) 1.5 Trusco Part No. 114-9522 Thickness (mm) 15 Width (mm) 490 Length (mm) 980 Color Black Material Ethylene propylene (EPDM) foam rubberfrom S$179.90Min. 3 days
- TERAMOTO Chemitangle RCN PlusBy attaching a hard tip to the surface of the mat, the anti-slip effect is high. It also has excellent action and water permeability. As a non-slip matMass (kg) 19 Thickness (mm) 7 Dimensions, Width W x Length L (cm x m) 90×6 Material Vinyl chloridefrom S$2,199.00Min. 6 days
- StarTech.com For standing work For fatigue reduction mat / Lifting desk Leg waist mat / Size 61 cm x 91 cm / Non-slip cushionFatigue reduction ergo mat: A large padded mat (61 cm x 91 cm x 1.9 cm) improves work comfort. Thick cushions with excellent support and flexibility relieve tired legs. Sturdy & comfortable: A floor mat that makes your work at a standing desk comfortable. Made from durable, thick polyuret... Read MoreHeight (cm) 1.9 Width (cm) 60.9 Length (cm) 92.1 Color Blackfrom S$219.90Min. 6 days
- MonotaRO Indoor MatA mat that removes dirt from the soles at the entrance. For indoor use such as entrances, lobbies, restaurants, etc. * Do not use for any other purpose.Thickness (mm) 6 Material Polypropylene + polyvinyl chloride
- MonotaRO Combi matA long-selling product for removing snow and hard rough soil. Ideal for sites, factories, and entrances during snowfall. * Do not use for anything other than its intended purpose.Thickness (mm) 20 Material Hard-plated iron wire, PET
- KLEEN-TEX JAPAN Water Absorption Quick-Drying Mat Water Hose TA professionally designed mat for professional use that has an uneven shape created by a special manufacturing method and three-dimensionally scrapes off moisture and dirt. An ultra-drying mat that allows 85% of the water caught by the mat to dry after 1 hour. The dam structure at the edge of the... Read MoreThickness (mm) 8 Standard Flameproof certified products
- KLEEN-TEX JAPAN Non-slip doormat Iron hoseA thin all-purpose entrance mat that can be used both indoors and outdoors. With the functionality of a commercial entrance mat and a thin design (thickness about 6 mm) that prevents door interference and tripping, it can be used anywhere. It can be used in various situations such as companies, o... Read MoreThickness (mm) About 6
- MonotaRO Cushion Mat Made of PVC Thickness 15mmRecommended when working on a hard floor such as concrete for a long time. Placing a mat is also effective as a measure against cold bottoms. For standing work in factories and warehouses. For standing work in offices and stores. For cash register work at supermarkets and convenience stores. * Pl... Read MoreThickness (mm) 15 Heat Resistance Temperature (℃) 60 Color Black Finish Processing Double-sided emboss Material PVC
- MonotaRO Anti-Fatigue Comfort Floor Mat* Be careful when using this product as it may cause color transfer to the product that is in contact with it. * Do not leave the product in direct sunlight, high temperature, or near fire as this product may be deformed. * Do not use this product as it will become slippery if oil or water adhere... Read MoreThickness (mm) 6 Material PVC
- YAMAZAKI (CONDOR) Ebaksun step matFor removing fine soil and sand. The mat receives the earth and sand and does not stain the floor. Mud remover mat * The resin mat may expand and contract depending on the season and temperature changes. If it is installed by dropping it, a gap may occur between it and the outer frame.Thickness (mm) 13 Flameproof Performance Test Number EO.960504 Material Ethylene vinyl acetate resin (EVA)
- MonotaRO Perforated Rubber MatIt can be used for anti-slip, lawn curing, and truck bed. For anti-slip, lawn curing, and truck bed mats * Do not use for anything other than its intended purpose. * If you order more than 5 pieces, it will be paid in installments. * Do not touch oils, chemicals, or organic solvents. Since the ru... Read MoreThickness (mm) 11 Dimension (mm) 910×1520 Hole Diameter (Φmm) About 25 Mass (kg) About 8.3 Color Black Material Recycled rubber
- 3M Nomad Carpet Mat 3100 (Lined)It has excellent sediment removal and sediment retention effects. It has excellent durability. Excellent cost performance. It has excellent durability. Lined Building indoor mat. (Carpet type)Thickness (mm) 8 Length (mm) 900 Specification Lined
- YAMAZAKI (CONDOR) Lawn Step Mat RunnerA material with excellent dust absorption, cushioning, abrasion resistance, and water resistance. Nylon is used for the pile, so it is resistant to dirt and has excellent durability. In addition, since a thick sheet is used for the base, there is no curling or waviness of the edges. It can be was... Read MoreEdge Width (mm) 20 Base Thickness (mm) About 2 Pile Length (mm) About 7 Color Light green Material (Pile) Nylon Material (Backing) Polyvinyl chloride (PVC) Type Various mats
- MonotaRO Pedestrian mat*Do not use for anything other than its intended purpose. * "← Pedestrian passage, watch your step" is printed on both ends.Thickness (mm) 3 Dimension (mm) 600×3600 Material Rubber
- MonotaRO Rubber mat articulated type perforatedA perforated rubber mat with excellent drainage. With uneven processing that has a mud removing effect on the surface. If you use the optional "connecting joint", you can lay a mat over a wide area. For removing mud from factories, entrances, passages, lawns, etc., and measures against ... Read MoreMass (kg) About 2.4 Thickness (mm) About 22 Width (mm) About 330 Length (mm) About 660 Color Black Hole Diameter (Φmm) Mud hole: approx. 23 Material Recycled rubber
- KLEEN-TEX JAPAN Indoor Dust & Water Absorption Mat Standard Mat SAll-purpose mat with excellent water absorption and dust absorption: A high-density pile with a firm treading comfort. The surface is always clean by taking in dust and dirt. Extensive color lineup: Choose from a rich color lineup of 22 colors, from vibrant tones to subdued tones. Fits on the flo... Read MorePile Length (mm) About 11 Standard Flameproof certified products Specification PET bottle reused product
- MonotaRO Rubber mat BSince it has a mountain shape, it has cushioning properties. For curing gymnasiums and venues * Do not use for anything other than its intended purpose.Color (Front) green, (back) black Dimension (m) 1×10 Thickness (mm) 3 Mass (kg) About 40 Material Rubber
- Okayasu Rubber Easy Foot Fatigue Reduction Mat "Inflating Mat"A fatigue reduction mat that uses EPDM rubber sponge. As it has excellent heat insulation, it also prevents the bottom from getting cold from your feet. In addition, the fine ribs on the back prevent slipping. Supports stable work. Various factories, workplaces with a lot of standing work, nursin... Read More
- Car-boy Leg Waist Mat (No Hole Type)It is a mat that has cushioning properties similar to those of human skin to disperse pressure resistance and reduce fatigue in the legs. Has excellent water resistance and oil resistance. Because it is thick, it is a mat that does not get tired even when standing for a long time. At the foot of ... Read MoreThickness (mm) 17 Color Black Material Nitrile rubber, polyurethane Type No hole
- MonotaRO Vinyl mat Pila PVCA PVC mat with excellent water resistance, oil resistance, and abrasion resistance. The cross section from the side has a small pyramid shape and has a non-slip effect. made in Japan. For floors in factories and construction sites. For curing floors such as the entrance of a house and a balcony. ... Read MoreColor (Front) green, (back) black Thickness (mm) 1.5 Length (m) 20 Mass (kg) 25 Width (mm) 915 Material Polyvinyl chloride (PVC)
- YAMAZAKI (CONDOR) VC hard mat NIt is a sturdy mat that is also effective in removing snow and mud.Thickness (mm) About 22 Material (Brush Part) Coyer fiber, PP Type Doormat Material (Steel Wire / Edge) Steel galvanized
- 3M Nomad Basic MatThe plastic mesh removes dirt from the sole and reduces damage to the non-woven fabric. The non-woven fabric absorbs and retains moisture. A special adhesive prevents the mat from moving and turning over from the floor. Entrance mats for buildings and stores. A mat that prevents the diffusion of ... Read MoreThickness (mm) 8 Width (mm) 900 Color Gray Material Polypropylene (PP)
- IRIS OHYAMA Work cushion matA highly cushioned mat can reduce the strain on your knees and feet. It reduces the cold air from the floor and prevents the feet from getting cold. With a non-slip sheet, it is hard to slip. It can be used for floor protection and tool holder. For factory assembly sites, workshops, cash register... Read MoreThickness (mm) 10 Mass (g) 310 Trusco Part No. 753-5970 Main Unit Dimensions, Width W x Depth D x Height H (mm) 910×455×10 Material Mat / PVC / NBR, Sheet / PVC / Polyester
- TERAMOTO Oil absorption matA mat dedicated to oil absorption that absorbs oil from the soles of shoes. Lipophilic processing is applied to polypropylene, which has excellent abrasion resistance, chemical resistance, and oil resistance. For entrances from kitchens to stores, entrances from work sites to indoors, factory wor... Read MoreThickness (mm) 6 Material Matte: Polypropylene Other Please use with an optional base.
- KLEEN-TEX JAPAN Water absorption, mud dropping mat Scrape mat H1.3 times the collection capacity: Mud stains on shoes can be collected firmly with a mat. It has about 1.3 times the collection capacity of general retail mats. Environmental load reduction: Recycled polyester is used for the pile material. 16.6 PET bottles are used for one mat. (60 x 90 size) F... Read MorePile Length (mm) About 9 Standard Flameproof certified products Color Gray Specification PET bottle reused product
Filter by categories