All Category

Stair Tread Covers

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Adsorption stair mat
    LEC Adsorption stair mat
    Rating:
    80%
    from S$38.99
    Min. 2 days
  2. High cushion mat for stairs
    YAMAZAKI (CONDOR) High cushion mat for stairs
    Flexible structure crashes thin ice on the surface! Reduces slippage! * Do not lay on snow. Dissolve the floor with warm water before laying. * Avoid using on vinyl chloride resin floors, surface-painted floors, wax-coated floors, marble, granite, etc. The floor may be discolored.
    Material  Recycled rubber 
    from S$52.99
    Min. 5 days
  3. Stair mat with fold
    SANKO Stair mat with fold
    dimension, width x depth (cm)  55 x 21 (folded part 55 x 4) 
    from S$139.90
    Min. 7 days
  4. Easy-to-read stairs mat net
    SANKO Easy-to-read stairs mat net
    Thickness (mm)  dimension, width x depth (cm)  55 x 21 (folded part 4)  Mass (g)  60×15 
    from S$159.90
    Min. 8 days
  5. MY rubber mat for staircase H-120 M gray
    Mizushima Industry MY rubber mat for staircase H-120 M gray
    Mass (kg)  10.2  Trusco Part No.  802-1001  Color  M gray 
    from S$219.90
    Min. 4 days
  6. Adsorption phosphorescent staircase mat
    SANKO Adsorption phosphorescent staircase mat
    When exposed to sunlight or fluorescent light, it emits light in the dark. The absorption and emission of light is repeated many times. Easy to install and remove just by leaving. The back side of the mat sticks to the stairs so it won't shift. You can easily cut it with scissors. Even if you... Read More
    Mass (g)  (Per sheet) 63 x 15 sheets  Thickness (mm)  Dimensions (Width W x Depth D) (mm)  550×220 
    from S$159.90
    Min. 7 days
  7. Okudake Adsorption Luminous Stair Mat
    SANKO Okudake Adsorption Luminous Stair Mat
    It glows in the dark when exposed to sunlight or fluorescent light. Absorption and emission of light are repeated many times. Easy to install and remove. The back of the mat sticks to the stairs so it stays in place. You can easily cut it with scissors. You can easily clean it without sucking it ... Read More
    Set Count  15 sheets  Thickness (mm)  Dimensions (Width W x Depth D) (mm)  550×210  Mass (g)  71 (per sheet)  Color  light beige 
    from S$189.90
    Min. 5 days
  8. Adsorption stair mat
    SANKO Adsorption stair mat
    Mass (g)  55×15  Thickness (mm)  dimension, width x depth (cm)  45×22  Type  Black cat 
    Discontinued
  9. Stair mat with corner
    SANKO Stair mat with corner
    Mass (g)  60×15  dimension, width x depth (cm)  55 × 21 (corner 55 × 4) 
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction