All Category

Disinfection & Antibacterial Mats

View : Grid List
Filter

34 Item(s)

Set Ascending Direction
  1. Disinfection mat set (# 6)
    YAMAZAKI (CONDOR) Disinfection mat set (# 6)
    The disinfectant poured on the mat cleans your feet and removes the bikin. Two-layer type with mat and mat base. Active in hygiene management of kitchens and food factories
    Thickness (mm)  20  Mass (kg)  4.5  Width (mm)  600  Length (mm)  900  Flameproof Performance Test Number  EO.950548  Set Contents  Mat + base  Material  Matte / polypropylene (PP), base / NBR 
    Rating:
    100%
    from S$369.90
    Min. 2 days
  2. Sanitization mat
    TERAMOTO Sanitization mat
    Disinfect the soles with a disinfectant contained in urethane, and remove dust with a turf-like mat. [Turf-like mat] Since the material is EVA resin, it does not easily deteriorate or rot due to the action of the disinfectant, and keeps a beautiful color tone forever. [Urethane sponge] The disinf... Read More
    Thickness (mm)  35  Trusco Part No.  368-5616  Dimension (mm)  695×995  Mass (kg)  About 6.5  Material  Matte: EVA resin  Material (Frame)  Natural rubber  Material (Sponge)  Urethane sponge 
    Rating:
    60%
    from S$279.90
    Min. 2 days
  3. Disinfection Mat (Mat) # 6
    YAMAZAKI (CONDOR) Disinfection Mat (Mat) # 6
    Ideal for entrances and exits of kitchens and grocery processing plants where hygiene management is strict. It is used as a set with the separately sold F-38-6B disinfectant mat (base) # 6, and the separately sold disinfectant solution (C108-04LX-MB) is required. It is a flameproof compliant prod... Read More
    Mass (kg)  0.7  Thickness (mm) 
    from S$69.99
    Min. 2 days
  4. Antibacterial mat
    KLEEN-TEX JAPAN Antibacterial mat
    A mat that has both a dust control function and a bacteria control function. A silver-based antibacterial material that prevents bacteria from multiplying is kneaded into the thread to suppress the growth of bacteria on the mat and maintain cleanliness. Antibacterial recovery treatment is not req... Read More
    Pile Length (mm)  About 9  Standard  Flameproof certified products  Specification  PET bottle reused product  Color  Silver / black 
    Rating:
    60%
    from S$48.99
    Min. 2 days
  5. Disinfection mat body (frame + mat)
    Daiichi Sangyo Disinfection mat body (frame + mat)
    Dimension (mm)  926×554×26  Mass (kg)  About 3.9  Material (Frame)  PE + PP mixture (100% plastic plastic) 
    from S$279.90
    Min. 6 days
  6. Disinfection Mat (Base) # 6
    YAMAZAKI (CONDOR) Disinfection Mat (Base) # 6
    As ONE Part Number  0-2399-02  Trusco Part No.  171-7448  Thickness (mm)  20  Mass (kg)  3.8  Width x Length (mm)  600×900 
    from S$299.90
    Min. 2 days
  7. Antibacterial bath mat
    KLEEN-TEX JAPAN Antibacterial bath mat
    A mat that has both a dust control function and a bacteria control function. A silver-based antibacterial material that prevents bacteria from multiplying is kneaded into the thread to suppress the growth of bacteria on the mat and maintain cleanliness. Antibacterial recovery treatment is not req... Read More
    Pile Length (mm)  About 7  Color  Beige  Standard  Flameproof certified products  Specification  PET bottle reused product 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  8. Antibacterial silicone mat
    LEC Antibacterial silicone mat
    Protects countertops such as artificial marble and tiles from scratches and dirt. It is made of silicon that does not slip easily during work and does not slip even when objects are placed on it. You can cut it freely with scissors according to the space. * Do not use for anything other than its ... Read More
    Rating:
    100%
    from S$32.99
    Min. 2 days
  9. Disinfection Mat
    AS ONE Disinfection Mat
    from S$35.99
    Min. 4 days
  10. 0.695x0.995m / 35mm sanitization mat
    ESCO 0.695x0.995m / 35mm sanitization mat
    The urethane sponge is impregnated with a disinfectant to disinfect the soles and remove dust. For entrances and exits of food factories and kitchens
    Thickness (mm)  35  Dimension (mm)  695×995  Mass (kg)  About 5.4  Esco Part No.  EA997RE-6 
    from S$299.90
    Min. 6 days
  11. Disinfection mat Mat (# 12)
    YAMAZAKI (CONDOR) Disinfection mat Mat (# 12)
    The disinfectant poured on the mat cleans your feet and removes the bikin. Mat for disinfection mat
    Mass (kg)  1.3  Length (mm)  1120  Thickness (mm)  Width (mm)  820  Flameproof Performance Test Number  EO.950548  Material  Polypropylene (PP) 
    from S$149.90
    Min. 2 days
  12. Deodorant antibacterial mat
    YAMAZAKI (CONDOR) Deodorant antibacterial mat
    Demonstrates an excellent deodorant mechanism and a high antibacterial effect due to ultraviolet rays.
    Base Thickness (mm)  Pile Length (mm)  6.5  Thickness (mm)  8.5  Flameproof Performance Test Number  EO.040101  Color  Green 
    from S$139.90
    Min. 7 days
  13. 0.75x0.90m / 8.0mm sanitization mat
    ESCO 0.75x0.90m / 8.0mm sanitization mat
    Fine fibers also remove dirt from the soles. Approximately 1.5 L of disinfectant solution is appropriate.
    Dimension (mm)  750×900  Mass (kg)  About 2.5  Thickness (mm)  About 8  Esco Part No.  EA997RE-7  Performance  Flameproof specification  Specification  [Exclusive liquid] EA997RE-6B 
    from S$159.90
    Min. 6 days
  14. Disinfection mat set (# 12)
    YAMAZAKI (CONDOR) Disinfection mat set (# 12)
    The disinfectant poured on the mat cleans your feet and removes the bikin. Two-layer type with mat and mat base. Active in hygiene management of kitchens and food factories
    Length (mm)  1200  Thickness (mm)  18  Mass (kg)  7.8  Width (mm)  900  Flameproof Performance Test Number  EO.950548  Set Contents  Mat + base  Material  Matte / polypropylene (PP), base / NBR 
    from S$689.90
    Min. 7 days
  15. Disinfection mat Replacement mat
    Daiichi Sangyo Disinfection mat Replacement mat
    Dimension (mm)  820×445  Mass (g)  About 700  Material  PVC 
    from S$129.90
    Min. 6 days
  16. Disinfection mat base (# 12)
    YAMAZAKI (CONDOR) Disinfection mat base (# 12)
    The disinfectant poured on the mat cleans your feet and removes the bikin. Two-layer type with mat and mat base. Base for disinfection mat
    Length (mm)  1200  Thickness (mm)  18  Trusco Part No.  382-9154  Mass (kg)  6.5  Width (mm)  900  Color  Black  Flameproof Performance Test Number  EO.950548  Material  NBR 
    from S$559.90
    Min. 7 days
  17. Antibacterial Entrance Mat for Soles 2 pcs
    Elecom Healthcare Antibacterial Entrance Mat for Soles 2 pcs
    Do not bring in dust, dirt, bacteria, etc. on the sole of the shoe! An antibacterial mat for the sole that can be used hygienically.
    Dimensions, Height x Width x Thickness (mm)  Approximately 395 x 595 x 58  Material  Tray part / rubber, mat part / polyester 
    from S$76.99
    Min. 4 days
  18. Alcohol Disinfectant Non-sparkling Mat
    ALPHA Alcohol Disinfectant Non-sparkling Mat
    At the foot of the hand disinfection place at stores, various facilities, vaccination venues, etc.! Spring POP "pollen, mask, medicine" POP products that can be used in stores!
    Dimensions, H x W (mm)  600×550  Color  Blue  Material (Back)  Special foam rubber  Hairy feet (cm)  Table (hair length): 0.6  Material  Table: 100% nylon 
    Rating:
    100%
    from S$67.99
    Min. 8 days
  19. Comfort King Anti-Micro Bial
    Ludlow Composits Corporation Comfort King Anti-Micro Bial
    An antibacterial type that suppresses the growth of microorganisms. The cushion part is made of elastic "Zedran (TM)" material. Cushion mat with antibacterial agent to relieve fatigue
    Width x Length (mm)  610×910  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray  Material  PVC 
    from S$179.90
    Min. 7 days
  20. Rubber base _ for sterilization mat
    KLEEN-TEX JAPAN Rubber base _ for sterilization mat
    Wet type disinfectant mat that uses a combination of "dedicated coil mat" + "dedicated rubber base" + "dedicated disinfectant". With simple care, it continuously exerts a high sterilization effect and prevents the invasion of bacteria indoors from your feet. As it ex... Read More
    Dimension (mm)  635×880  Thickness (mm)  Approximately 9 (set)  Material  NBR (Special Synthetic Rubber) 
    from S$179.90
    Min. 5 days
  21. Disinfectant  4L
    YAMAZAKI (CONDOR) Disinfectant 4L
    A disinfectant solution exclusively for condor disinfectant mats. Please use it as a set with a mat. Contains benzalkonium chloride salt and fungicide.
    As ONE Part Number  0-2399-03  Trusco Part No.  171-7456  Mass (kg)  4.2 
    Rating:
    76%
    from S$33.99
    Min. 2 days
  22. Benzalkonium chloride disinfectant_for disinfectant mat
    KLEEN-TEX JAPAN Benzalkonium chloride disinfectant_for disinfectant mat
    Wet type disinfectant mat that uses a combination of "dedicated coil mat" + "dedicated rubber base" + "dedicated disinfectant". With simple care, it continuously exerts a high sterilization effect and prevents the invasion of bacteria indoors from your feet. As it ex... Read More
    from S$299.90
    Min. 6 days
  23. For smart cushion + gray_sterilization mat
    KLEEN-TEX JAPAN For smart cushion + gray_sterilization mat
    Wet type disinfectant mat that uses a combination of "dedicated coil mat" + "dedicated rubber base" + "dedicated disinfectant". With simple care, it continuously exerts a high sterilization effect and prevents the invasion of bacteria indoors from your feet. As it ex... Read More
    Dimension (mm)  585×830  Thickness (mm)  Approximately 9 (set)  Color  Gray  Material  PVC 
    from S$119.90
    Min. 5 days
  24. Antibacterial mat 60×80cm
    Artec Antibacterial mat 60×80cm
    Introducing the industry's first bacteriostatic mat The back side uses rubber rubber. Less rippling than conventional PVC products Certified SEK antibacterial treatment/Superior antibacterial effect has been recognized to reduce the growth of bacteria. Washable/Commercial specifications, so y... Read More
    Dimension (mm)  600×800  Thickness (mm)  Packaging  Bag 
    from S$139.90
    Min. 4 days
  25. Liquid Disinfectant for Mat
    TERAMOTO Liquid Disinfectant for Mat
    A disinfectant solution for disinfectant mats that is effective not only for Escherichia coli and Staphylococcus aureus but also for yeast (mold).
    Trusco Part No.  368-5624  TKG Part No. (2017)  6-1300-0801  TKG Part No.  8-1396-1201  Material  Gemini type disinfectant, water  Acidic / Alkaline  Weakly acidic to neutral 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  26. 4.0L Disinfectant (for EA997RE-6)
    ESCO 4.0L Disinfectant (for EA997RE-6)
    It is effective not only for Escherichia coli and Staphylococcus aureus, but also for yeast (mold). A Gemini type disinfectant (new ingredient) has been adopted. This product can be sterilized by spraying or soaking in the undiluted solution or diluting it twice. EA997RE-6 dedicated disinfectant
    Mass (kg)  About 4.2  Esco Part No.  EA997RE-6B  Ingredient  Gemini type disinfectant, water  Acidic / Alkaline  Weakly acidic to neutral 
    from S$29.99
    Min. 2 days
  27. Disinfection mat Elega
    Tokyo Glass Kikai (TGK) Disinfection mat Elega
    Turf-like mat-Made of EVA resin, it does not easily deteriorate or rot due to the action of the disinfectant, and keeps the color tone. It also has excellent durability and cushioning properties. Urethane sponge-Soak urethane with a disinfectant solution. As soon as you step on the mat, the disin... Read More
    Dimension (mm)  695×995×35H  TGK Part No.  701-57-29-01 
    Discontinued
  28. Disinfection mat
    YAMAZAKI (CONDOR) Disinfection mat
    Ideal for entrances and exits of kitchens and fresh food processing plants with strict hygiene management. An optional disinfectant solution is required.
    Dimension (mm)  600×900  Mass (kg)  About 0.7  Type  Antibacterial mat  Color  Green  Material  P.P85%, nylon 15%  Other  The base is sold separately. 
    Discontinued
  29. Antibacterial mat 600X900 green
    Mizushima Industry Antibacterial mat 600X900 green
    Thickness (mm)  10  Mass (kg)  2.2  Trusco Part No.  449-7325  Width (mm)  600  Length (mm)  900  Color  Green 
    Discontinued
  30. Sterilization cleansing 10L
    TERAMOTO Sterilization cleansing 10L
    A powerful disinfectant cleaning agent for flooring that cleanly removes dirt and mold stuck to artificial turf and drainboards and eliminates bad odors.
    Discontinued
  31. Disinfection mat
    AS ONE Disinfection mat
    When you walk on the mat, the disinfectant oozes on the surface and disinfects and disinfects the groove on the sole. It is effective in preventing the spread of pathogens in clean areas. With a water-absorbent mat (order code: 33244251), the disinfectant mat quickly absorbs moisture from wet sho... Read More
    Color  Green 
    Discontinued
  32. Disinfection mat base
    YAMAZAKI (CONDOR) Disinfection mat base
    Ideal for entrances and exits of kitchens and fresh food processing plants with strict hygiene management. An optional disinfectant solution is required.
    Dimension (mm)  600×900  Mass (kg)  About 3.8  Type  Mat base  Material  Synthetic rubber  Other  The mat is sold separately. 
    Discontinued
  33. Air-through bath mat
    LEC Air-through bath mat
    Discontinued
  34. Antibacterial silicone mat
    LEC Antibacterial silicone mat
    Discontinued
View : Grid List
Filter

34 Item(s)

Set Ascending Direction