By attaching a hard tip to the surface of the mat, the anti-slip effect is high. It also has excellent action and water permeability.
As a non-slip mat
Mass (kg) 19 Thickness (mm) 7 Dimensions, Width W x Length L (cm x m) 90×6 Material Vinyl chloride
A professionally designed mat for professional use that has an uneven shape created by a special manufacturing method and three-dimensionally scrapes off moisture and dirt. An ultra-drying mat that allows 85% of the water caught by the mat to dry after 1 hour. The dam structure at the edge of the... Read More
Thickness (mm) 8 Standard Flameproof certified products
A mat that absorbs water and dries quickly, making it suitable for rainy days. It has a special shape that collects water and dries quickly to maintain comfort. A new diamond pattern has been added.
Outdoor indoor water absorption mat
High water absorption due to ultrafine fibers. For frequently used doorways.
Water absorption mat
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since ... Read More
A pile water absorption mat made of recycled material that uses 15 500 ml bottles of recycled PET per square meter. Lead marks for Braille guidance display and JIS lead marks can be attached. (Separately)
Indoor entrances, passages, etc. of buildings, hotels, stores, schools, etc.
Material (Pile) 50% polyester Color (Pile) Gray, (Packing) Black Mass (kg) 2.1 Dimension (mm) 600×900 Trusco Part No. 802-1035 Thickness (mm) About 2.0
With outstanding water absorption of about 4.7 liters per square meter and high quick-drying performance, this water absorption mat is ideal for facilities with heavy traffic. A mixture of cut pile and loop pile catches fine dust and dirt and prevents dirt on the sole from being brought to the fl... Read More
Dimensions (Width W x Depth D) (mm) 600×900 Thickness (mm) 9.0 (Pile 7.0, Base 2.0) Mass (kg) Approximately 3.9 per square meter
Because it is highly absorbent, it removes moisture and dirt from your feet at the same time, dries quickly, is lightweight, and is easy to handle. Disaster prevention compliant product
A mixture of cut type and loop type nylon piles removes dirt with the brushing effect while catching fine dust. It has elastic resilience and is more durable than conventional mats.
Simply flip it over and lay it down to easily eliminate the slippage of the mat. You can freely cut and use it according to the mat size.
To prevent the mat from slipping
Mass (g) 464 Dimension (mm) 800×1600 Material Olefin resin
A water-absorbent mat that creates an organic pattern by combining pile yarns with unique structures of different lengths. Pile yarn with a sheath core structure that uses ultra-thick monofilament for the core fiber has super-resilience and brushing properties that do not settle even when it cont... Read More
Mass (kg) 4.4 per square meter Dimensions (Width W x Depth D) (mm) 600×900 Color Brown
The entrance is beautifully produced on both rainy and sunny days. A high-standard water absorption / dust removal mat series that upgrades the space with a modern design.
mat
Thickness (mm) 5-10 (pile approx. 3-8, base 2) Color Navy blue
High dust removal and soft treading comfort. The two-tone striped pattern creates a space.
* Contains antibacterial, antifungal and anti-algae agents * May expand and contract due to temperature changes.
Dimension (mm) 600×900 Thickness (mm) About 11 Mass (kg) About 3.0 per square meter Material Vinyl chloride
Adopted nylon loop to improve quick water absorption and durability. Soft vinyl chloride is used on the back side, and it has excellent non-slip properties and cold resistance.