All Category

Duckboard Bath Mats

View : Grid List
Filter

Items 1 - 40 of 116

Set Ascending Direction
  1. Antibacterial anti-slip safety snowboard (no assembly)
    TERAMOTO Antibacterial anti-slip safety snowboard (no assembly)
    With tape that does not slip even when the surface gets wet. High-strength structure with outstanding durability As a non-slip drainboard
    Thickness (mm)  About 48 
    Rating:
    40%
    from S$199.90
    Min. 4 days
  2. Antibacterial Safety Sunoko (Completed)
    TERAMOTO Antibacterial Safety Sunoko (Completed)
    It is a safety design with a cover attached to the cut end of the drainboard. You can use it with confidence even in places where you walk barefoot or where there are many children. Active in various places such as locker rooms, washrooms, and shower rooms
    Thickness (mm)  About 48 
    Rating:
    87%
    from S$99.99
    Min. 2 days
  3. Eco Block Drain
    TERAMOTO Eco Block Drain
    It is very durable and hard to break, and the surface is a non-slip connected drainboard. It can also be used as a moisture-proof flooring material for warehouses and packing areas. For factories, warehouses, school corridors, locker rooms, washrooms, scaffolding, pallets, etc. *When connecting m... Read More
    Width x Length (mm)  297×444  Thickness (mm)  50  Mass (g)  770  Material  Polypropylene (PP) recycled resin 
    Rating:
    85%
    from S$27.99
    Min. 2 days
  4. Straight Drainboard Blue
    Mizushima Industry Straight Drainboard Blue
    A resin drainboard that can be widely used. locker room. shoe rack. Around the water. * The end cap is not included.
    Thickness (mm)  49  Width (mm)  600  Color  Blue 
    Rating:
    100%
    from S$88.99
    Min. 2 days
  5. DX Sunoko
    WAISE DX Sunoko
    Thick slatted structure integrally molded Strong against water and easy to clean. You can use it cleanly and hygienically. The front surface is finely uneven, and the back surface is corrugated to prevent slipping, improving safety.
    Height (mm)  36  Length (mm)  600  Width (mm)  860  Where to Use  Bathroom  Material  Polypropylene 
    Rating:
    88%
    from S$39.99
    Min. 2 days
  6. Multipurpose slatted
    Hoshino Kogyo Multipurpose slatted
    A wooden drainboard that can be used in various scenes. A drainboard that can be laid in a bathroom to prevent slipping, or laid in a closet to prevent mold from growing due to humidity. It can be used in various scenes such as gardening, flower stands, balconies, bathrooms, and fancy accessory h... Read More
    Dimensions (Width W x Depth D) (mm)  About 280 × 560  Standard  NO.3  Material  Natural wood (spruce) 
    Rating:
    95%
    from S$16.99
    Min. 2 days
  7. Closet Paulownia C-II
    PEARL METAL Closet Paulownia C-II
    For preventing moisture and dew condensation in the closet.
    Dimensions, Width W x Depth D x Height H (mm)  750×330×28  Specification  Bleaching type  Material  Paulownia 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  8. Paulownia tree
    IPC Paulownia tree
    Paulownia drainboard that enhances the breathability of the closet. Paulownia wood is light and easy to use, has the property of low moisture absorption, and is suitable for moisture proofing. Moisture is less likely to accumulate, preventing condensation and mold. Prevents discoloration and fadi... Read More
    RoHS directive (corresponding to 10 substances)  Material  Paulownia 
    from S$18.99
    Min. 2 days
  9. Closet drainboard
    IRIS OHYAMA Closet drainboard
    A hygienic closet with antibacterial processing. You can connect the drainboards to each other by using joint parts. You can also use it by leaning against the wall.
    Color  White 
    from S$26.99
    Min. 22 days
  10. Antibacterial Safety Sunoko (Customer Assembly)
    TERAMOTO Antibacterial Safety Sunoko (Customer Assembly)
    It is a safety design with a cover attached to the cut end of the drainboard. You can use it with confidence even in places where you walk barefoot or where there are many children. Active in various places such as locker rooms, washrooms, and shower rooms
    Thickness (mm)  About 48 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  11. 4 paulownia tree grates single
    IPC 4 paulownia tree grates single
    It is effective in preventing moisture and dew condensation in the closet. Prevents discoloration and discoloration of futons and clothes from moisture, and can store clothes for a longer time and more reliably. Since the nails are buried and the surface of the board is rounded, you can use it fo... Read More
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  750×330×28  Material  Paulownia 
    from S$12.99
    Min. 2 days
  12. Colored slats
    TRUSCO Colored slats
    Thickness (mm)  48  Color  Blue  Material  Hard vinyl chloride (PVC)  Included Accessories  Joint spacer 
    from S$109.90
    Min. 2 days
  13. System snowboard (main piece)
    YAMAZAKI (CONDOR) System snowboard (main piece)
    Designed for wheelchairs and visually impaired people with built-in slope edges and guidance displays. Guidance / warning tiles can be incorporated into the drainboard. Uses non-slip rubber on the back. The joint type makes on-site construction easy. The surface is a striped protrusion that is ha... Read More
    Withstand load (kg / cm 2 17.3  Length (mm)  296  Width (mm)  296  Thickness (mm)  48  Mass (g)  650  Flameproof Performance Test Number  EO.010269  Material  Polypropylene (PP) 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  14. Hard saw
    K' MAC Hard saw
    This is convenient when you do not want to place the consignment product directly on the ground, such as temporarily storing it.
    Rating:
    20%
    from S$69.99
    Min. 2 days
  15. Sunoko board wooden multipurpose snowboard
    Hoshino Kogyo Sunoko board wooden multipurpose snowboard
    A drainboard that can be laid in a bathroom to prevent slipping, or laid in a closet to prevent mold from growing due to humidity. It can be used in various scenes such as gardening, flower stands, balconies, bathrooms, and fancy accessory holders. Natural wood spruce has a low scent and does not... Read More
    Dimensions, Height H x Width W x Depth D (cm)  4.2×42×56  Material  Natural wood (spruce) 
    from S$29.99
    Min. 2 days
  16. Paste four paulownia wood closets
    IPC Paste four paulownia wood closets
    Paulownia drainboard that enhances the breathability of the closet. Mini size that is convenient for narrow spaces. (For closet) Paulownia wood is light and easy to use, has the property of low moisture absorption, and is suitable for moisture proofing. Moisture is less likely to accumulate, prev... Read More
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  500×330×28  Material  Paulownia 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  17. Multipurpose mini sword
    Hoshino Kogyo Multipurpose mini sword
    A wooden drainboard that can be used in various scenes. A drainboard that can be laid in a bathroom to prevent slipping, or laid in a closet to prevent mold from growing due to humidity. It can be used in various scenes such as gardening, flower stands, balconies, bathrooms, and fancy accessory h... Read More
    Dimensions (Width W x Depth D) (mm)  About 280 × 280  Standard  NO.16  Material  Natural wood (spruce) 
    Rating:
    93%
    from S$10.99
    Min. 2 days
  18. Antibacterial anti-slip safety snowboard (finished product)
    TERAMOTO Antibacterial anti-slip safety snowboard (finished product)
    With tape that does not slip even when the surface gets wet. High-strength structure with outstanding durability As a non-slip drainboard
    Thickness (mm)  About 48 
    from S$139.90
    Min. 8 days
  19. EP drainboard
    Sanko EP drainboard
    Light and easy to carry. A joint in the vertical direction is possible, and stable installation without horizontal deviation is possible. The surface is arched and drains well. It blocks the cold air from the floor and has a soft feel, which reduces the burden on the legs and waist when used at s... Read More
    Trusco Part No.  293-1761  Thickness (mm)  33  Width x Length (mm)  600×890  Mass (g)  680  Color  Blue  Material  PP 
    Rating:
    93%
    from S$55.99
    Min. 2 days
  20. Water Splash Prevention Mat
    Mizushima Industry Water Splash Prevention Mat
    As ONE Part Number  1-1859-01  Dimension (mm)  150×300×25  Material  EVA (vinyl acetate) 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  21. YS Color Sunoko Safety Antibacterial (with cap)
    YAMAZAKI (CONDOR) YS Color Sunoko Safety Antibacterial (with cap)
    Hygienic with antibacterial and antifungal treatment. The double lock mechanism increases the strength of the joint. It is even safer with an end cap. Locker room, shower room, lower scaffolding, etc.
    Thickness (mm)  48  Color  Gray 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  22. Hiratake Sunoko
    Daiichi Sangyo Hiratake Sunoko
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Material  bamboo 
    Rating:
    60%
    from S$23.99
    Min. 6 days
  23. 150x 150mm snowboard (plastic / blue)
    ESCO 150x 150mm snowboard (plastic / blue)
    Dimension (mm)  150×150×16  Mass (g)  About 68  Color  Blue  Esco Part No.  EA997RJ-42  Material  Polyethylene (recycled resin) 
    from S$2.69
    Min. 2 days
  24. Blocksnoco
    TERAMOTO Blocksnoco
    ● Block-type snocos that use joints and can be connected according to the size required. ● Strong, hard to crack, non-slip surface.
    Dimension (mm)  297 x 444 x 50 (per sheet) 
    from S$129.90
    Min. 2 days
  25. System snowboard (joint)
    YAMAZAKI (CONDOR) System snowboard (joint)
    Designed for wheelchairs and visually impaired people with built-in slope edges and guidance displays. Guidance / warning tiles can be incorporated into the drainboard. Uses non-slip rubber on the back. The joint type makes on-site construction easy. The surface is a striped protrusion that is ha... Read More
    Withstand load (kg / cm 2 17.3  Mass (g)  25  Thickness (mm)  30  Length (mm)  32  Trusco Part No.  375-6548  Width (mm)  82  Flameproof Performance Test Number  EO.010269  Material  Polyethylene (PE)  Color  White 
    from S$2.79
    Min. 2 days
  26. 150x 150mm snowboard (plastic / gray)
    ESCO 150x 150mm snowboard (plastic / gray)
    Dimension (mm)  150×150×16  Mass (g)  About 68  Esco Part No.  EA997RJ-43  Color  Gray  Material  Polyethylene (recycled resin) 
    Rating:
    100%
    from S$2.69
    Min. 2 days
  27. System snowboard (slope edge)
    YAMAZAKI (CONDOR) System snowboard (slope edge)
    Designed for wheelchairs and visually impaired people with built-in slope edges and guidance displays. Barrier-free design with a large slope edge with an inclination of 7 degrees. Guidance / warning tiles can be incorporated into the drainboard. Uses non-slip rubber on the back. The joint type m... Read More
    Withstand load (kg / cm 2 17.3  Mass (g)  180  Width (mm)  300  Trusco Part No.  393-5060  Thickness (mm)  48  Length (mm)  96  Color  Blue  Flameproof Performance Test Number  EO.010269  Material  Polypropylene (PP) 
    from S$9.59
    Min. 2 days
  28. 300x300mm Snowboard (Joint / Blue)
    ESCO 300x300mm Snowboard (Joint / Blue)
    A hygienic joint-type drainboard with an antibacterial material.
    Dimension (mm)  300×300×40  Color  Blue  Esco Part No.  EA997RJ-111  Material  Polypropylene 
    from S$29.99
    Min. 2 days
  29. 1795x591x50mm Snowboard (OD color / plastic)
    ESCO 1795x591x50mm Snowboard (OD color / plastic)
    A hygienic resin floor board with excellent durability. It can be connected by a joint.
    Dimension (mm)  591×1795×50(T)  Esco Part No.  EA997RJ-79  Material  Polyethylene 
    from S$249.90
    Min. 6 days
  30. Oval bamboo
    Daiichi Sangyo Oval bamboo
    Dimensions, Width W x Length L (mm)  450×750  Material  bamboo 
    Rating:
    90%
    from S$26.99
    Min. 6 days
  31. A hook that allows you to attach a drainboard to the wall  Snopita
    AIWA METALS A hook that allows you to attach a drainboard to the wall Snopita
    You can attach the drainboard to the wall and use it for wall storage and wall decoration! You can also use a commercially available screw (3.5 mm countersunk screw recommended) instead of the cross pin to attach it to a wall with screws.
    Allowable Load (kg)  Type  Front type  Installation Location  Gypsum board wall 
    from S$5.49
    Min. 4 days
  32. PS Sunoco
    Sanwa Tsusho PS Sunoco
    Material  polystyrene 
    from S$38.99
    Min. 6 days
  33. Grand Checker
    Mizushima Industry Grand Checker
    It has excellent weather resistance, and is excellent in maintenance and workability with large pieces. Walking path. locker room.
    Thickness (mm)  13  Mass (g)  260  Length (mm)  300  Width (mm)  300  Material  Special polyethylene 
    from S$9.39
    Min. 2 days
  34. 300x300mm Snowboard (Joint / Ivory)
    ESCO 300x300mm Snowboard (Joint / Ivory)
    A hygienic joint-type drainboard with an antibacterial material.
    Dimension (mm)  300×300×40  Esco Part No.  EA997RJ-112  Color  Ivory  Material  Polypropylene 
    from S$29.99
    Min. 2 days
  35. 150x 150mm snowboard (plastic / green)
    ESCO 150x 150mm snowboard (plastic / green)
    Dimension (mm)  150×150×16  Mass (g)  About 68  Esco Part No.  EA997RJ-41  Color  Green  Material  Polyethylene (recycled resin) 
    from S$2.69
    Min. 6 days
  36. A hook that allows you to attach a drainboard to the wall  Snopita
    AIWA METALS A hook that allows you to attach a drainboard to the wall Snopita
    You can attach the drainboard to the wall and use it for wall storage and wall decoration! You can also use a commercially available screw (3.5 mm countersunk screw recommended) instead of the cross pin to attach it to a wall with screws.
    Allowable Load (kg)  Type  Back type  Installation Location  Gypsum board wall 
    Rating:
    100%
    from S$5.49
    Min. 4 days
  37. 150x 150mm snowboard (plastic / ivory)
    ESCO 150x 150mm snowboard (plastic / ivory)
    Dimension (mm)  150×150×16  Mass (g)  About 68  Esco Part No.  EA997RJ-44  Color  Ivory  Material  Polyethylene (recycled resin) 
    from S$2.69
    Min. 2 days
  38. 450x100mm Snowboard (Assembly type / Green)
    ESCO 450x100mm Snowboard (Assembly type / Green)
    Rubber legs are attached to the back so that the drainboard itself does not slip. You can easily join by arranging the drainboards in the same direction and fitting the convex part into the concave part of the joint part. It is possible to cut at 5 cm intervals according to the installation locat... Read More
    Dimension (mm)  450×100×50  Mass (g)  About 300  Esco Part No.  EA997RJ-71  Color  Green 
    from S$7.79
    Min. 6 days
  39. 1795x591x50mm Snowboard (OD color / plastic / 3 sheets)
    ESCO 1795x591x50mm Snowboard (OD color / plastic / 3 sheets)
    A hygienic resin floor board with excellent durability. It can be connected by a joint.
    Dimension (mm)  591×1795×50(T)  Esco Part No.  EA997RJ-79B  Material  Polyethylene 
    from S$689.90
    Min. 6 days
  40. Snowboard (plastic)
    ESCO Snowboard (plastic)
    * Please use indoors.
    Thickness (mm)  48  Mass (kg)  6.2  Dimension (mm)  600×1200  Color  Blue  Where to Use  Indoor  Specification  With antibacterial / antifungal agent 
    from S$199.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 116

Set Ascending Direction