All Category

Oil Absorbent Socks

View : Grid List
Filter

Items 1 - 40 of 46

Set Ascending Direction
  1. Oil catcher natural fiber rod shape
    TRUSCO Oil catcher natural fiber rod shape
    It has an adsorptive power of 30 times or more that of mineral oil and animal and vegetable oil. High performance because it is a hollow fiber shaped like macaroni, which is lipophilic and hydrophobic. High holding power and few drips even after adsorption. Economical efficiency is outstanding. U... Read More
    Mass (g)  100  Trusco Part No.  283-3611  Absorption (L/tube)  3.3  Material / Finish  Main raw material of natural fiber  Conform to  oil  Size (mm)  Φ70×1200 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  2. Hasmat Pigsocks Pink Socks
    New Pig Corporation Hasmat Pigsocks Pink Socks
    It can absorb not only oily and aqueous liquids but also acids and alkalis. Enclose the leaked liquid. Absorbs about 3L with one.
    Diameter x Length L (Φmm x mm)  80×1170  Conform to  Oil, water, acid, alkali 
    from S$129.90
    Min. 2 days
  3. Oil adsorption tube
    MonotaRO Oil adsorption tube
    It can handle a wide range of oils and solvents, and the inside is soft cotton, so it can be adapted to various machine shapes. It surely prevents the diffusion of oil liquid. * Do not use for anything other than its intended purpose.
    Oil Absorption (L/unit)  2.8  Type  For oil / solvent  Material  Polypropylene  Dimension (mm)  Φ76×1200 
    Rating:
    75%
    from S$34.99
    Min. 2 days
  4. Oil / water catcher Natural fiber  Tube type
    TRUSCO Oil / water catcher Natural fiber Tube type
    It excels in adsorbing all kinds of liquids and can adsorb water-based, oil-based and liquids that are 20 times more than its own weight. It is also possible to connect by attaching strings to both ends of the tube (custom order). For oil and water. For preventing diffusion around production line... Read More
    Length (m)  1.2  Mass (g)  200  Absorption (L/tube)  4.4  Outer Diameter (mm)  70  Trusco Part No.  856-1187  2018 Trusco page  9 0436  Conform to  Oil, water  Material  Plant-based natural fiber  Specification  Tube type 
    Rating:
    60%
    from S$15.99
    Min. 2 days
  5. Oil-absorbing material Abrator Environmentally friendly tube type Oil / water combined use
    JOHNAN Oil-absorbing material Abrator Environmentally friendly tube type Oil / water combined use
    Catch 14 times more oil than its own weight. (Manufacturer's actual measurement value) A special hydrophilic treatment quickly adsorbs not only oil but also water and organic solvents. Even after the liquid is completely absorbed, the holding power is strong, so there is almost no liquid deta... Read More
    Length (mm)  Mass (kg)  3.05  Mass (g/piece)  300  Trusco Part No.  406-4534  Adsorption  42 (kg / bag)  Absorption (L/box)  47 (L / box)  Outer Diameter (mm)  66  green mark  Certification  Type  For oil / water / solvent  Color  Gray  Shape  Tube type  Dimension (mm)  Φ66×1000 
    Rating:
    80%
    from S$86.99
    Min. 2 days
  6. Oil catcher
    Kakui Oil catcher
    Excellent adsorption power. It has an adsorptive power of about 30 times or more of its own weight against mineral oils and animal and vegetable oils. It is especially effective for high-concentration, high-viscosity oils. Also adsorbs oil mixed in water. Since the oil is selectively squeezed wit... Read More
    Length (mm)  1200  Mass (kg)  Absorption Capacity (L / sheet)  3.3  Color  Beige  Type  For oil only  Material  Mainly vegetable fiber  Shape  Tubular  Width (mm)  Φ70 
    Rating:
    70%
    from S$299.90
    Min. 2 days
  7. Super Pig (R) socks
    pig Super Pig (R) socks
    Super Pig (R) Sox can handle large amounts of liquid leaks. It absorbs a large amount of liquid, so it is replaced less frequently. Absorbs oil, cooling water, solvent, water, etc. The contents are recycled cellulose. The absorbed liquid can be squeezed and reused. It fits tightly around the mach... Read More
    RoHS directive (corresponding to 10 substances)  Trusco Part No.  406-0946  Size  8.3cm x 107cm (diameter x length)  Type  For oil / water / solvent 
    Rating:
    53%
    from S$469.90
    Min. 2 days
  8. Fence type oil catcher
    TRUSCO Fence type oil catcher
    Since it floats on water, it is ideal for adsorbing floating oil on the surface of the water. Adsorption power and adsorption speed are more than 3 times that of synthetic fiber adsorbents. It is even more effective when used as an auxiliary fence inside the boom. It is a NETIS registered product... Read More
    Conform to  oil 
    from S$159.90
    Min. 2 days
  9. Oil adsorption fence
    ABS-JAPAN Oil adsorption fence
    It can be extended and fixed with loops and metal fittings on both ends. It absorbs only oil and almost no water. It can enclose and absorb floating oil on the surface of the water.
    Length (m)  Material  Polypropylene  Conform to  oil 
    from S$469.90
    Min. 2 days
  10. Hashimoto Oil tube Φ70 × 1000mm (25 / box)
    Hashimoto Cloth Hashimoto Oil tube Φ70 × 1000mm (25 / box)
    According to the shape of the machine, oil diffusion to the surroundings can be shut out. The contents of the tube are made of 100% natural recycled material. For oil, water and solvent. * After adsorbing oils, consult a specialist and dispose of them according to their properties.
    Mass (kg/piece)  0.33  Length (m)  Absorption (L/tube)  2.8  Trusco Part No.  322-2586  Outer Diameter (mm)  70  Mass (kg)  8.3  Type  For oil / water / solvent  Specification  Tube type 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  11. Blue Pig (R) socks
    pig Blue Pig (R) socks
    The Blue Pig (R) Sox is heavy enough to be stable on the floor. Absorbs oil, cooling water, solvent, water, etc. The contents are fine vermiculite particles. Quickly absorbs leaking liquids. If installed near the machine, the work site can be kept clean and safe. Blue Pig (R) Sox blocks liquids b... Read More
    RoHS directive (corresponding to 10 substances)  Trusco Part No.  364-6769  Size  8cm x 122cm (diameter x length)  Adsorption  About 2.8L / book, about 112L / box  Color  Blue  Type  For oil / water / solvent 
    Rating:
    100%
    from S$589.90
    Min. 2 days
  12. Absolute (approx. Volatile oil) length approx. 40 cm x width approx. 60 cm (15 bags per box)
    Mitsui Chemicals Absolute (approx. Volatile oil) length approx. 40 cm x width approx. 60 cm (15 bags per box)
    RoHS directive (corresponding to 10 substances)  Conform to  oil 
    from S$299.90
    Min. 6 days
  13. Mall-shaped oil adsorption rope 10cmx30m
    YUTAKA MAKE Mall-shaped oil adsorption rope 10cmx30m
    Due to the molding shape, it adheres to the unevenness of the floor surface and there is no oil left behind. Compared to conventional adsorbents, it has a large contact area, so it quickly adsorbs oil. It can adsorb oil up to about 20 times its own weight. (* The oil holding power is about 7 time... Read More
    Outer Diameter (mm)  100  Length (m)  30  Oil Absorption (L/unit)  45  Trusco Part No.  474-3296  Mass (kg)  5.5  Specification  Rope type  Conform to  oil 
    from S$489.90
    Min. 2 days
  14. 3M liquid absorbent oil sorbent boom type
    3M 3M liquid absorbent oil sorbent boom type
    Since it is lipophilic and water repellent, it quickly absorbs oil, organic solvents, etc. with almost no absorption of water. For oils and solvents. * After adsorbing oils, consult a specialist and dispose of them according to their properties.
    Mass (kg/piece)  0.36  Length (m)  1.2  Trusco Part No.  254-5586  Absorption (L/tube)  3.9  Outer Diameter (mm)  76  Specification  Boom type  Conform to  Oil, solvent 
    Rating:
    100%
    from S$469.90
    Min. 2 days
  15. 3M liquid absorbent chemical sorbent pillow type
    3M 3M liquid absorbent chemical sorbent pillow type
    A liquid absorbent that uses a polyolefin-based non-woven fabric with excellent chemical resistance. It can also be used for liquid chemicals such as acids and alkalis. For oil, water, acid and alkali. * After adsorbing oils, consult a specialist and dispose of them according to their properties.
    Adsorption  1.8L / piece  Mass (g/piece)  169  Dimensions, Height x Width (mm)  177×380  Trusco Part No.  254-5551  As ONE Part Number  8-1082-04  Conform to  Oil, water, acid, alkali 
    from S$589.90
    Min. 5 days
  16. 3M liquid absorbent chemical sorbent boom type
    3M 3M liquid absorbent chemical sorbent boom type
    A liquid absorbent that uses a polyolefin-based non-woven fabric with excellent chemical resistance. It can also be used for liquid chemicals such as acids and alkalis. For oil, water, acid and alkali. * After adsorbing oils, consult a specialist and dispose of them according to their properties.
    Mass (kg/piece)  0.36  Length (m)  1.2  Trusco Part No.  254-5543  Absorption (L/tube)  3.9  Outer Diameter (mm)  76  As ONE Part Number  8-1082-03  Conform to  Oil, water, acid, alkali 
    from S$769.90
    Min. 5 days
  17. Toughnel Oil Blotter F-1 (2 per box)
    Mitsui Chemicals Toughnel Oil Blotter F-1 (2 per box)
    RoHS directive (corresponding to 10 substances)  Conform to  oil 
    from S$589.90
    Min. 6 days
  18. Toughnel fence + fence shape + diameter 20 cm x length 5 m (1 box contains 2 pieces)
    Mitsui Chemicals Toughnel fence + fence shape + diameter 20 cm x length 5 m (1 box contains 2 pieces)
    Mass (kg)  18  Shape  Fence shape  Conform to  oil 
    from S$699.90
    Min. 5 days
  19. Oil-specific adsorption socks
    ABS-JAPAN Oil-specific adsorption socks
    It can be extended and fixed with loops and metal fittings on both ends. It absorbs only oil and almost no water. It can enclose and absorb floating oil on the surface of the water.
    RoHS directive (corresponding to 10 substances)  Length (m)  1.2  Diameter (Φmm)  80  Mass (kg)  About 5  Adsorption  Approx. 48 L / box  Material  Polypropylene  Conform to  oil 
    from S$299.90
    Min. 9 days
  20. 3M liquid absorbent oil sorbent pillow type
    3M 3M liquid absorbent oil sorbent pillow type
    Since it is lipophilic and water repellent, it quickly absorbs oil, organic solvents, etc. with almost no absorption of water. For oils and solvents. * After adsorbing oils, consult a specialist and dispose of them according to their properties.
    Mass (kg/piece)  0.17  Adsorption  1.8L / piece  Dimensions, Height x Width (mm)  177×380  Trusco Part No.  254-5578  Type  For oil / solvent  Specification  Pillow type 
    from S$349.90
    Min. 5 days
  21. Maintenance sorbent
    3M Maintenance sorbent
    The maintenance solvent, which absorbs water in addition to oil and organic solvents, is effective in absorbing oil that is turbid with water and water-soluble oil. The maintenance saw vent has about 10 times the absorption capacity of its own weight.
    Trusco Part No.  218-8007  Mass (g/piece)  360  Absorption (L/box)  47  Type  Maintenance sorbent  Conform to  Oil, water, organic solvent  Shape  boom  Dimension (mm)  Ф76×120 
    from S$359.90
    Min. 5 days
  22. Oil catcher natural fiber
    TRUSCO Oil catcher natural fiber
    It is particularly excellent in oil adsorption and can adsorb about 30 times its own weight. It is also possible to connect by attaching strings (custom order) to both ends of the tube shape. It is a NETIS registered product. For oil. For preventing diffusion around production lines, drainage dev... Read More
    Length (m)  1.2  Mass (kg)  2.5  Absorption (L/tube)  3.3  Outer Diameter (mm)  70  Trusco Part No.  855-2562  2018 Trusco page  9 0436  Material  Plant-based natural fiber  NETIS number  QS-090037-VE)  Specification  Tube type  Conform to  oil 
    from S$379.90
    Min. 2 days
  23. Coco Bio Long M (consolidated type)
    UES Coco Bio Long M (consolidated type)
    It is an oil adsorbent of natural coconut and is environmentally friendly. It is convenient to cut it to the required length and use it. For oil. * After adsorbing oils, consult a specialist and dispose of them according to their properties.
    Mass (kg)  1.5 / roll  Width (mm)  140  Size  140 × 170mm × 36 connected  Thickness (mm)  15  Adsorption  16L / roll  Trusco Part No.  335-1149  Length (m)  6.1  Conform to  oil 
    from S$139.90
    Min. 2 days
  24. Oil sorbent
    3M Oil sorbent
    from S$139.90
    Min. 5 days
  25. Maintenance sorbent (pillow type)
    3M Maintenance sorbent (pillow type)
    In addition to oil and organic solvents, it also absorbs water, so it is effective in absorbing oil that is turbid with water and water-soluble oil. Since it is a thick pillow type, it can be prevented intensively by arranging it in a place where oil leakage is expected. For oil, water and solven... Read More
    Adsorption  (Oil) 1.9L / piece  Mass (per box) (g)  170  Dimensions, Height x Width (mm)  177×380  Trusco Part No.  373-9848  Type  For oil / water / solvent  Material  Polypropylene (PP), polyester 
    from S$279.90
    Min. 5 days
  26. Toughnel Oil Blotter Z Width 65cmx Length about 25m (2 per box)
    Mitsui Chemicals Toughnel Oil Blotter Z Width 65cmx Length about 25m (2 per box)
    RoHS directive (corresponding to 10 substances)  Conform to  oil 
    from S$559.90
    Min. 6 days
  27. Pig (R) Skimmer
    pig Pig (R) Skimmer
    Pig (R) skimmer with excellent chemical resistance also absorbs oil in the pickling tank. Chemical resistant polypropylene cover and contents absorb only oil. Even if it becomes saturated, it remains floating on the liquid surface and can be easily recovered. The durable cover can withstand UV ra... Read More
    Mass (kg)  4.9  Trusco Part No.  406-0628  Size  8cm x 122cm (diameter x length)  Adsorption  About 3.8L / book, about 38L / box  Material  Polypropylene  Color  White  Conform to  oil 
    from S$449.90
    Min. 2 days
  28. Oil clean block 2kg
    TRUSCO Oil clean block 2kg
    Can be used by putting it in the net and setting it in the drainage ditch. Can be used as it is in pits where materials do not flow out. If the oil spills onto the floor or road surface, it can be sprayed and adsorbed. The adsorbed oil can be removed by firing and can be regenerated. A 2kg pack i... Read More
    Trusco Part No.  123-7233  Mass (kg)  20  Material / Finish  Natural diatomaceous earth  Conform to  Oil, water  Remark  Standby type  Size (mm)  Φ70×900 
    from S$219.90
    Min. 2 days
  29. Oil catcher
    MISM Oil catcher
    Mass (kg)  3.8  Conform to  oil 
    from S$239.90
    Min. 3 days
  30. Adsorption socks for liquids
    ABS-JAPAN Adsorption socks for liquids
    Since it is installed at the bottom of the equipment, it does not get in the way at your feet. No metal fittings are used. It can absorb water, oil and solvent. It can enclose and absorb the liquid that diffuses to the surroundings.
    RoHS directive (corresponding to 10 substances)  Length (m)  1.2  Diameter (Φmm)  80  Mass (kg)  About 10  Adsorption  About 96L / box  Conform to  Oil, water, solvent  Material  Polypropylene 
    from S$469.90
    Min. 9 days
  31. Oil guard socks
    Japan Green Cross Oil guard socks
    It repels water and absorbs oil, and immediately absorbs leaked oil to prevent leaks outdoors and keeps it inside. For oil only
    Length (mm)  1220  Japanese Green Cross No.  294109  Diameter (Φmm)  80  Absorption (L/tube)  About 4.8  Material  PP  Color  White  Conform to  oil 
    from S$299.90
    Min. 9 days
  32. 76mmx1.2m oil / liquid absorber (40)
    ESCO 76mmx1.2m oil / liquid absorber (40)
    Has excellent flame retardancy. For oils and liquids
    Dimension (m)  1.2  Absorption (L)  196/40 book  Diameter (Φmm)  76.2  Esco Part No.  EA929DK-31  Conform to  Oil, water  Material  Regenerated cellulose fiber (70%) 
    from S$299.90
    Min. 6 days
  33. Liquid absorption socks
    AS ONE Liquid absorption socks
    Quickly absorbs liquid hazardous materials. It will be an oil fence and a liquid barrier.
    Length (m)  Mass (kg)  diameter (cm)  Material  Polyester cellulose  Color  White 
    from S$349.90
    Min. 3 days
  34. Oil dry socks
    TRUSCO Oil dry socks
    A versatile type adsorbent for oil, water, solvents, and chemicals. It is ideal for emergencies to control liquids of unknown content that flow out in the event of a disaster. Since the purpose is printed on the product, it is easy to understand when using it. For oil, water, acid, alkali
    Length (m)  1.2  Trusco Part No.  207-5254  Oil Absorption (L/unit)  Mass (g)  320  Outer Diameter (Φmm)  75  Conform to  Oil / water / solvent / chemical 
    from S$35.99
    Min. 3 days
  35. Oil tube Φ70 × 3000mm 15 / box
    Hashimoto Cloth Oil tube Φ70 × 3000mm 15 / box
    Mass (kg)  11  Trusco Part No.  809-6146  Conform to  oil 
    from S$299.90
    Min. 3 days
  36. 3M liquid absorbent maintenance sorbent boom type
    3M 3M liquid absorbent maintenance sorbent boom type
    Trusco Part No.  327-5639  Conform to  Oil, water, solvent 
    from S$359.90
    Min. 5 days
  37. Toughnel oil blotter windsock (sea) S-50 (2 per box)
    Mitsui Chemicals Toughnel oil blotter windsock (sea) S-50 (2 per box)
    RoHS directive (corresponding to 10 substances)  Conform to  oil 
    from S$589.90
    Min. 6 days
  38. Oil tube Φ70 × 5000mm 10 / box
    Hashimoto Cloth Oil tube Φ70 × 5000mm 10 / box
    Mass (kg)  12.3  Trusco Part No.  809-6148  Conform to  oil 
    from S$349.90
    Min. 3 days
  39. Workers Delight D
    Ludlow Composits Corporation Workers Delight D
    The surface is a striped steel plate pattern that is durable and abrasion resistant, and the cushion part is made of elastic "Zedran (TM)" material. The unevenness of the striped steel plate pattern on the surface helps prevent slipping. For safety, the edges are sloped. Flameproof comp... Read More
    Width x Length (mm)  610×910  Material  PVC 
    from S$279.90
    Min. 6 days
  40. Oil tube Φ100 × 1300mm 15 / box
    Hashimoto Cloth Oil tube Φ100 × 1300mm 15 / box
    Mass (kg)  8.7  Trusco Part No.  809-6150  Conform to  oil 
    from S$159.90
    Min. 32 days
View : Grid List
Filter

Items 1 - 40 of 46

Set Ascending Direction