All Category

Washer, high pressure washer, steam cleaner

A high pressure washer / steam cleaner is a cleaning tool that floats and removes dirt by the effect of high temperature steam. It is suitable for cleaning the outer walls of houses, kitchens, ventilation fans, sashes and bathrooms. Using the power of water, it is very easy to remove dirt. There are high-pressure washing machines that can change the water pressure, portable high-pressure washing machines, cordless steam cleaners, etc., and you can choose the one that suits your location.
View : Grid List
Filter

Items 1 - 40 of 588

Set Ascending Direction
  1. High pressure washer Vittorio Z1
    Zaoh High pressure washer Vittorio Z1
    A high-pressure washer that is monotone and harmonizes with the surroundings. Lightweight and compact, it is convenient to carry. A vario jet nozzle and a cyclone jet nozzle are included as standard. Uses a soft type high pressure hose that is easy to handle. Cleaning around cars and homes. * Do ... Read More
    Current (A)  10  Power Consumption (W)  1010  Regular Pressure (MPa)  6.5  Maximum Allowable Pressure (MPa)  Mass (kg)  About 4.2  Material  Resin  Power Supply  Single-phase  Discharge Water Volume (L / h)  [Maximum] 490, [Common use] 300 
    from S$169.90
    Min. 2 days
  2. High pressure washer hose for coupler mounting (3/8 male on both ends)
    Chubu High-Pressure Hose High pressure washer hose for coupler mounting (3/8 male on both ends)
    Wire reinforcement Commercial high pressure washer hose. Replacement hose for reusing one-touch couplers and screw-type couplers.
    Hose Outer Diameter (Φmm)  15.6  Regular Pressure (MPa)  23  Used hose  3/8 (3 minutes)  Minimum Burst Pressure (MPa)  70  Hose Inner Diameter (Φmm)  9.5  Material (Metal Hub)  Stainless steel  Reinforcing Layer  With wire blade 
    from S$199.90
    Min. 4 days
  3. High pressure washer BLUE CLEAN 117 (cold water type)
    Annovi Reverberi High pressure washer BLUE CLEAN 117 (cold water type)
    Discharge Pressure (MPa)  10  Trusco Part No.  114-7427  Length (mm)  220  Width (mm)  235  Height (mm)  460  Discharge Water Volume (L/min)  5.5  Mass (kg)  5.7  Power Input (V)  Single phase 100 
    from S$269.90
    Min. 2 days
  4. Rinser Cleaner
    IRIS OHYAMA Rinser Cleaner
    Carpets and cloth products can be washed completely and are always clean!
    Mass (kg)  2.7  Dimensions, Width W x Depth D x Height H (mm)  248×146×312  Power Cable (m)  Suction Work Rate (W)  30  Power Consumption (W)  330  Maximum water temperature (° C)  40  Power Input (V)  AC100(50/60Hz)  Tank Capacity (L)  Shimizu 0.3 / Recovery 0.5 
    Rating:
    80%
    from S$179.90
    Min. 2 days
  5. Ventrance cleaning gun
    FLUTECH Ventrance cleaning gun
    Trigger gun for commercial high pressure washer It is often used for washing trucks and vehicles. Inner side 3/8 size coupler plug standard (removable) * Connected to 3/8 size hose
    Heat Resistance Temperature (℃)  160  Discharge Rate (L/min)  30  Withstand Pressure (MPa)  31 
    Rating:
    87%
    from S$399.90
    Min. 2 days
  6. M22 screw connection coupler
    Chubu High-Pressure Hose M22 screw connection coupler
    There are two types of M22 screw type coupler connections used in high pressure washers: 1/4 (2 minutes) type and 3/8 (3 minutes) type. O-ring is attached to the brass shaft center * Cannot be connected to a shaft outer diameter of 15 mm such as Ryobi. * The shape may differ slightly depending on... Read More
    Thread Pitch (mm)  1.5  Screw Dimensions (mm)  22  Outer Diameter (Φmm)  Axis: 14 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  7. High pressure washer Main body side coupling
    IRIS OHYAMA High pressure washer Main body side coupling
    It is a coupling on the main body side of the high pressure washer.
    Mass (g)  10  Main Unit Dimensions, Width W x Depth D x Height H (mm)  33×38  Trusco Part No.  484-8292  Material  ABS 
    Rating:
    96%
    from S$4.89
    Min. 2 days
  8. Discharge extension high pressure hose (parts for high pressure washer MRO-1400)
    MonotaRO Discharge extension high pressure hose (parts for high pressure washer MRO-1400)
    The high pressure hose can be extended by 5m. * Do not use for anything other than its intended purpose.
    Length (m)  Specification  Parts for high pressure washer MRO-1400 
    Rating:
    82%
    from S$27.99
    Min. 2 days
  9. Cleaning gun MV925 with straight lance (SUS304)
    Chubu High-Pressure Hose Cleaning gun MV925 with straight lance (SUS304)
    Straight lance gun for commercial high pressure washers. When working on scaffolding such as in the painting industry, long guns such as short guns and truck car washes are often used. Lance uses stainless steel (SUS304) * The length is not the total length but the lance (nozzle) length.
    Spraying Angle  15  Heat Resistance Temperature (℃)  150  Nozzle  1549-1/4  Discharge Rate (L/min)  25  Withstand Pressure (MPa)  31 
    from S$299.90
    Min. 2 days
  10. Short swivel returned from hose for business use
    TECOMEC Short swivel returned from hose for business use
    It connects to the inside of the gun to prevent and release the twist of the hose. It has a total length of only 5 cm and rotates softly. * Gun is sold separately.
    Withstand Pressure (MPa)  21  Size  3/8 (3 minutes) male female  Overall Length (mm)  50  Material  Brass 
    Rating:
    86%
    from S$58.99
    Min. 2 days
  11. Former gun (with automatic dilution dial)
    Uresin Former gun (with automatic dilution dial)
    The foam gun dial can be used for automatic dilution, and the chemical solution becomes foamy, so the cleaning agent can be sprayed evenly while visually checking. This ensures that there is no difference in cleaning agent results between sprayers. It is possible to select a chemical solution acc... Read More
    Material  (Bottle) PE, (Cap) PP  Dimensions, Width W x Depth D x Height H (mm)  230×120×284  Capacity (mL)  900  Acidic / Alkaline  alkalinity 
    Rating:
    40%
    from S$139.90
    Min. 2 days
  12. High pressure washer hose with 3/8 size one-touch coupler
    Chubu High-Pressure Hose High pressure washer hose with 3/8 size one-touch coupler
    Wire reinforcement Commercial high pressure washer hose. Compared to conventional products, the outer layer rubber of the hose contains a wear-resistant polymer, which makes it slippery and easier to work with. Both the one-touch coupler and the connection fittings are made of stainless steel and... Read More
    Hose Outer Diameter (Φmm)  15.6  Regular Pressure (MPa)  23  Minimum Burst Pressure (MPa)  70  Hose Inner Diameter (Φmm)  9.5  Reinforcing Layer  With wire blade 
    Rating:
    90%
    from S$239.90
    Min. 2 days
  13. Trigger gun for high pressure washer MV925 (main unit only)
    TECOMEC Trigger gun for high pressure washer MV925 (main unit only)
    Triger gun used by many washing machine manufacturers
    Heat Resistance Temperature (℃)  160  Discharge Rate (L/min)  30  Withstand Pressure (MPa)  31 
    from S$149.90
    Min. 2 days
  14. Tank type high pressure washer
    IRIS OHYAMA Tank type high pressure washer
    It is a tank type that can be used even if there is no water supply (faucet) nearby. With a lid, there is no need to worry about water spilling when moving. Easy to install without tools. The main body can be stored in the tank when not in use. You can use hot water at about 50 ° C. Makes it easi... Read More
    Hose Length (m)  10  Power Consumption (W)  1000  Power Cable (m)  Power Input (V)  AC100(50/60Hz)  Continuous Operating Time  About 1 hour (about 7 minutes per tank)  Normal Discharge Pressure (MPa)  About 6.5  Maximum Allowable Pressure (MPa)  About 8.5  Material  Polypropylene (excluding some) 
    Rating:
    73%
    from S$389.90
    Min. 2 days
  15. Injection angle adjustment FA nozzle IDROTOJET2
    TECOMEC Injection angle adjustment FA nozzle IDROTOJET2
    The injection angle can be adjusted from direct injection to a fan shape of 60 degrees. Front and rear to adjust high pressure, rotate to adjust angle.
    Heat Resistance Temperature (℃)  150  Withstand Pressure (MPa)  20.7  Discharge Rate (L/min)  30  Connection Size  Rc1/4 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  16. High pressure washer hose side coupling
    IRIS OHYAMA High pressure washer hose side coupling
    It is a coupling on the water hose side.
    Mass (g)  24  Main Unit Dimensions, Width W x Depth D x Height H (mm)  34×60  Trusco Part No.  484-8284  Material  ABS、POM 
    Rating:
    95%
    from S$4.89
    Min. 2 days
  17. Accumulator type foam washer FM10
    GLORIA Accumulator type foam washer FM10
    Highly chemical resistant materials are used for tanks, pumps, etc., and viton (fluorine rubber) is used for seals. It has a certain level of durability against acidic and alkaline detergents, and consumables can be replaced. The original structure of the nozzle allows for wide-angle and efficien... Read More
    Mass (kg)  0.6  Maximum Capacity (L)  Dimension (mm)  130×200×315  As ONE Part Number  2-3573-01  Operating pH Range  2~12  Maximum Pressure (bar)  Trusco Part No.  855-1502  Included Accessories  With safety valve 
    Rating:
    72%
    from S$129.90
    Min. 2 days
  18. Water absorption connector (parts for high pressure washer MRO-1400)
    MonotaRO Water absorption connector (parts for high pressure washer MRO-1400)
    * Do not use for anything other than its intended purpose.
    Suitable for  High pressure washing machine MRO-1400  Specification  Parts for high pressure washer MRO-1400  Type  Water absorption connector 
    Rating:
    85%
    from S$3.99
    Min. 2 days
  19. Supersonic scrubber replacement brush set
    Sonic Scrubbers Supersonic scrubber replacement brush set
    * A dedicated pad head (included with HT-JP and HALG-JP) is required to use the replacement pad.
    Trusco Part No.  819-3572 
    from S$23.99
    Min. 2 days
  20. Commercial wash tube hose
    Chubu High-Pressure Hose Commercial wash tube hose
    Extra-fine tube wash hose with integrated nozzle A professional tube wash hose that can be connected to a household Karcher K series gun. * Gun is sold separately. * Cannot be connected to washing machines other than Karcher.
    Withstand Pressure (MPa)  15  Hose Inner Diameter (Φmm)  3.6  Hose Outer Diameter (Φmm)  6.1  Nozzle Outer Diameter (Φmm)  Suitable Manufacturer  Karcher 
    Rating:
    80%
    from S$559.90
    Min. 2 days
  21. Super turbo nozzle (with nipple)
    PA Super turbo nozzle (with nipple)
    It is called "Super Turbo Nozzle" by Seiwa Sangyo and "Tornado Nozzle" by Fulltech. MP type (It is easy to use because the rotating nozzle has a built-in spring) The nozzle is 040 size. * Cannot be used with 100V household high pressure washers.
    Nominal Size  040 
    Rating:
    60%
    from S$249.90
    Min. 2 days
  22. 3/8 size hose, G1 / 2 threaded type coupling high pressure washer hose
    Chubu High-Pressure Hose 3/8 size hose, G1 / 2 threaded type coupling high pressure washer hose
    Wire reinforcement Commercial high pressure washer hose. Compared to conventional products, the outer layer rubber of the hose contains a wear-resistant polymer, which makes it slippery and easier to work with. The screw type coupler is made of brass and the mounting bracket is made of stainless ... Read More
    Hose Outer Diameter (Φmm)  15.6  Regular Pressure (MPa)  23  Minimum Burst Pressure (MPa)  70  Hose Inner Diameter (Φmm)  9.5  Reinforcing Layer  With wire blade 
    from S$239.90
    Min. 2 days
  23. Turbo lance (parts for high pressure washer MRO-1400)
    MonotaRO Turbo lance (parts for high pressure washer MRO-1400)
    * Do not use for anything other than its intended purpose.
    Specification  Parts for high pressure washer MRO-1400  Type  Turbo lance 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  24. Hand gun SUS one-touch coupler specification
    ASADA Hand gun SUS one-touch coupler specification
    Suitable for  13/100GS、15/150GS・GSP、16/150G・GP  Mounting Screw Size  PT1/4 
    from S$429.90
    Min. 2 days
  25. Portable high pressure washer
    KYOWA Portable high pressure washer
    Since it is a non-lubricated (oilless) pump, it is free from maintenance and inspection. It does not require oil, grease, belts, or belt wheels, and is designed to maximize the friction of the rollers. The torque at startup is extremely low, and the output is enormous. Since it is an all-position... Read More
    Rotation Speed [50/60Hz] (min -1 [rpm])  1430/1740  Maximum Pressure (MPa)  3.5/3.5  Starting Up  Direct insertion  Type  For clean room  Power Input (V)  Single phase 100 
    Rating:
    100%
    from S$689.90
    Min. 2 days
  26. Both ends M22 thread inner diameter 14mm nipple (for connection and conversion)
    Chubu High-Pressure Hose Both ends M22 thread inner diameter 14mm nipple (for connection and conversion)
    This is the M22 nipple that is often used in high pressure washers. Compatible manufacturers: Karcher, Kranzle, 200V washer, * Cannot be connected to Ryobi Iris (partial).
    Thread Pitch (mm)  1.5  Inner Diameter (Φmm)  14  Screw outer diameter (mm)  Metric screw 22 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  27. Variable nozzle lance (parts for high pressure washing machine MRO-1400)
    MonotaRO Variable nozzle lance (parts for high pressure washing machine MRO-1400)
    * Do not use for anything other than its intended purpose.
    Suitable for  High pressure washing machine MRO-1400  Specification  Parts for high pressure washer MRO-1400  Type  Variable nozzle lance 
    Rating:
    75%
    from S$9.49
    Min. 2 days
  28. G1 / 2 screw connection coupler
    Chubu High-Pressure Hose G1 / 2 screw connection coupler
    Corresponding manufacturer Super Industry, Zaoh Industry, Honda Screw Standard 3/8 The brass shaft does not come with an O-ring. The O-ring is attached to the inner surface of the male plug.
    hose connection  3/8 (3 minutes) 
    from S$23.99
    Min. 2 days
  29. Supersonic scrubber replacement pad set
    Sonic Scrubbers Supersonic scrubber replacement pad set
    * A dedicated pad head (included with HT-JP and HALG-JP) is required to use the replacement pad.
    Trusco Part No.  819-3573  Pad Dimensions (mm)  Φ38×H10 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  30. Unloader valve
    TECOMEC Unloader valve
    High pressure washer pressure regulator. Mounting screw 3/8 size, pressure gauge mounting port 1/4 size.
    Discharge Rate (L/min)  30 
    from S$269.90
    Min. 2 days
  31. High pressure washer high pressure hose 8M
    IRIS OHYAMA High pressure washer high pressure hose 8M
    A dedicated high-pressure hose that connects the main body of the high-pressure washer and the gun.
    Trusco Part No.  413-0499  Length (m)  Suitable Model  FBN-401、FBN-604、FIN-901E、FIN-901W 
    Rating:
    100%
    from S$66.99
    Min. 2 days
  32. 800ml foam spray gun (with plug)
    ESCO 800ml foam spray gun (with plug)
    The tip of the nozzle rotates 360 degrees, so you can spray bubbles at various angles. Can also be used as a spray nozzle by removing the tank.
    Tank dimensions (mm)  105×124×123(H)  Connector Thread  3/4 ”NH female  Mass (g)  307  Capacity (L)  About 0.8 (water: 0.35, detergent: 0.45)  Esco Part No.  EA124LA-121P  Specification  With plug  Applicable Pressure (MPa)  [Water pressure] 0.28-0.63 
    Rating:
    20%
    from S$95.99
    Min. 2 days
  33. High-pressure washing machine
    BOSCH High-pressure washing machine
    Powerful cleaning ・ Top level cleaning power. 1. Middle class and TOP class cleaning power: Lightweight and compact, achieving a maximum allowable pressure of 12MPa and a maximum discharge water volume of 390L / h! 2. Folds and compacts, and moves easily with large wheels: Equipped with large wh... Read More
    Power Input (V)  100(50/60Hz)  Maximum Allowable Pressure (MPa)  12  Power Consumption (W)  1500  Maximum discharge rate (L / h)  390  Maximum water temperature (° C)  40  Cable Length (m)  Mass (kg)  6.8 (body only) 
    from S$449.90
    Min. 2 days
  34. Rotating Nozzle (Cyclone Nozzle) for Koshin Engine Washer JCE
    KOSHIN Rotating Nozzle (Cyclone Nozzle) for Koshin Engine Washer JCE
    Rotating nozzle nozzle (cyclone nozzle) with high detergency Please check the compatible model carefully. For replacement / repair * Please check the model and size carefully.
    Rating:
    100%
    from S$149.90
    Min. 2 days
  35. Quick nozzle by color (Kousin, Marunaka, Maruzen, etc.)
    Chubu High-Pressure Hose Quick nozzle by color (Kousin, Marunaka, Maruzen, etc.)
    It is often used in overseas-produced high-pressure washers. Corresponding manufacturer: Koshin, Marunaka, Maruzen, etc. Size: 035 Red: 0 degrees (straight) Orange: 15 degrees Green: 25 degrees White: 40 degrees Black: 5 pieces for soap 1 set * Nozzle connection coupler is sold separately 2QSF.
    from S$44.99
    Min. 2 days
  36. High pressure washer parts Diffusion variable lance
    IRIS OHYAMA High pressure washer parts Diffusion variable lance
    This is a special part for our tank type high pressure washer. Since it can be switched between direct injection and diffused water flow, it can be adjusted according to the dirt.
    Trusco Part No.  792-0377  Material  Nylon 
    Rating:
    93%
    from S$39.99
    Min. 2 days
  37. Overseas standard quick coupler
    Chubu High-Pressure Hose Overseas standard quick coupler
    Coupler screw standard 1/4 for nozzle tip for overseas production high pressure washer * Not compatible with domestically produced high pressure washers.
    Thread Standard  1/4 
    from S$19.99
    Min. 2 days
  38. FA direct gun
    Chubu High-Pressure Hose FA direct gun
    Ideal for tight spaces. Adjust straight injection to wide-angle injection with FA nozzle according to the object to be washed. With back hose on the inside side. With lever release lock pin. Inner side 3/8 coupler plug (removable). Adjust straight injection to wide-angle injection with FA nozzle ... Read More
    Heat Resistance Temperature (℃)  160  Discharge Rate (L/min)  30  Withstand Pressure (MPa)  31 
    Rating:
    67%
    from S$329.90
    Min. 2 days
  39. Parts point brush for steam cleaner
    IRIS OHYAMA Parts point brush for steam cleaner
    Optional parts used by connecting to a steam cleaner. Ideal for cleaning small areas. It can be widely used around baths, toilets, kitchens, etc.
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  30×45×70  Trusco Part No.  412-9555  Set Contents  Black x 2, Gray x 2, Light gray x 1  Material  Body / nylon, hair / polyester 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  40. Stainless steel lance for high pressure washer trigger gun
    Chubu High-Pressure Hose Stainless steel lance for high pressure washer trigger gun
    Both ends 1/4 (2 minutes) R male screw * The surface is not polished (performance does not change) * Be sure to use sealing tape when installing the gun.
    Withstand Pressure (MPa)  28  Material  SUS304 
    from S$24.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 588

Set Ascending Direction