All Category

Pressure Washers

A high-pressure washing machine is a cleaning product that sprays water under high pressure in the main body and removes dirt such as walls, floors, garages, and verandas. There are two types, one for home use and one for business use by contractors. It is used in a wide range of sites, including general homes, cleaning companies, construction sites, and livestock industries. The spout can be replaced depending on the purpose of use, such as a gun, nozzle or hose. Those with quiet sound during use and compact size that is convenient to carry and store are particularly preferred.
View : Grid List
Filter

Items 1 - 40 of 112

Set Ascending Direction
  1. High pressure washer Vittorio Z1
    Zaoh High pressure washer Vittorio Z1
    A high-pressure washer that is monotone and harmonizes with the surroundings. Lightweight and compact, it is convenient to carry. A vario jet nozzle and a cyclone jet nozzle are included as standard. Uses a soft type high pressure hose that is easy to handle. Cleaning around cars and homes. * Do ... Read More
    Current (A)  10  Power Consumption (W)  1010  Regular Pressure (MPa)  6.5  Maximum Allowable Pressure (MPa)  Mass (kg)  About 4.2  Material  Resin  Power Supply  Single-phase  Discharge Water Volume (L / h)  [Maximum] 490, [Common use] 300 
    from S$169.90
    Min. 2 days
  2. High pressure washer BLUE CLEAN 117 (cold water type)
    Annovi Reverberi High pressure washer BLUE CLEAN 117 (cold water type)
    Discharge Pressure (MPa)  10  Trusco Part No.  114-7427  Length (mm)  220  Width (mm)  235  Height (mm)  460  Discharge Water Volume (L/min)  5.5  Mass (kg)  5.7  Power Input (V)  Single phase 100 
    from S$239.90
    Min. 2 days
  3. Tank type high pressure washer
    IRIS OHYAMA Tank type high pressure washer
    It is a tank type that can be used even if there is no water supply (faucet) nearby. With a lid, there is no need to worry about water spilling when moving. Easy to install without tools. The main body can be stored in the tank when not in use. You can use hot water at about 50 ° C. Makes it easi... Read More
    Hose Length (m)  10  Power Consumption (W)  1000  Power Cable (m)  Power Input (V)  AC100(50/60Hz)  Continuous Operating Time  About 1 hour (about 7 minutes per tank)  Normal Discharge Pressure (MPa)  About 6.5  Maximum Allowable Pressure (MPa)  About 8.5  Material  Polypropylene (excluding some) 
    Rating:
    73%
    from S$389.90
    Min. 2 days
  4. Portable high pressure washer
    KYOWA Portable high pressure washer
    Since it is a non-lubricated (oilless) pump, it is free from maintenance and inspection. It does not require oil, grease, belts, or belt wheels, and is designed to maximize the friction of the rollers. The torque at startup is extremely low, and the output is enormous. Since it is an all-position... Read More
    Rotation Speed [50/60Hz] (min -1 [rpm])  1430/1740  Maximum Pressure (MPa)  3.5/3.5  Starting Up  Direct insertion  Type  For clean room  Power Input (V)  Single phase 100 
    Rating:
    100%
    from S$689.90
    Min. 2 days
  5. High-pressure washing machine
    BOSCH High-pressure washing machine
    Powerful cleaning ・ Top level cleaning power. 1. Middle class and TOP class cleaning power: Lightweight and compact, achieving a maximum allowable pressure of 12MPa and a maximum discharge water volume of 390L / h! 2. Folds and compacts, and moves easily with large wheels: Equipped with large wh... Read More
    Power Input (V)  100(50/60Hz)  Maximum Allowable Pressure (MPa)  12  Power Consumption (W)  1500  Maximum discharge rate (L / h)  390  Maximum water temperature (° C)  40  Cable Length (m)  Mass (kg)  6.8 (body only) 
    from S$449.90
    Min. 2 days
  6. High pressure washer Vittorio Z3
    Zaoh High pressure washer Vittorio Z3
    A high-pressure washer that is monotone and harmonizes with the surroundings. With tires, it is convenient to carry. A vario jet nozzle and a cyclone jet nozzle are included as standard. Uses a soft type high pressure hose that is easy to handle. A 10m high pressure hose and a 10m extended high p... Read More
    Power Consumption (W)  1250  Maximum Allowable Pressure (MPa)  13  Current (A)  13  Regular Pressure (MPa)  7.5  Mass (kg)  About 9.0  Material  Resin  Power Supply  Single-phase  Discharge Water Volume (L / h)  [Maximum] 420, [Common use] 310 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  7. High-pressure washing machine
    IRIS OHYAMA High-pressure washing machine
    As it is a lightweight type, even women can easily carry it. The compact size allows it to be stored without taking up space.
    Power Input (V)  100 (50 / 60Hz shared)  Power Consumption (W)  1000  Main Unit Dimensions (mm)  240×150×380  Mass of Main Unit (kg)  Power Prequency (Hz)  50/60  Normal Discharge Pressure (MPa)  Maximum Allowable Pressure (MPa)  Power Cable (m)  About 2.5  Type of Insulation  Double insulation  Discharge Water Volume (L / h)  Regular / 270  Color  yellow 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  8. High pressure washer 8. 5/60 self-priming type
    ASADA High pressure washer 8. 5/60 self-priming type
    A 100V washing machine that can be used by professionals in washing and washing pipes. Equipped with a high-performance triple plunger pump with durability. Excellent self-priming ability with an air bleeding valve. High / low pressure switching and injection angle can be adjusted by adjusting th... Read More
    Discharge Pressure (MPa)  (50/60Hz)5.9/5.9  Discharge Water Volume (L/min)  (50/60Hz)7.0/8.5  Power Consumption (W)  1100  Mass (kg)  19  Trusco Part No.  252-8037  Cable Length (m)  Dimensions, Width W x Depth D x Height H (mm)  420×240×225  Specification  Cold water  Water Supply  Self-priming  Power Supply  Single phase 100V  Drilling Capacity Diameter (Φmm)  ~ 75 (washing capacity) 
    Rating:
    100%
    from S$1,199.00
    Min. 2 days
  9. High pressure washer Vittorio Z4
    Zaoh High pressure washer Vittorio Z4
    A high-pressure washer that is monotone and harmonizes with the surroundings. With tires, it is convenient to carry. A vario jet nozzle and a cyclone jet nozzle are included as standard. Uses business quality high pressure rubber hose. A 10m high pressure rubber hose and a 10m extended high press... Read More
    Power Consumption (W)  1250  Current (A)  13  Maximum Allowable Pressure (MPa)  13  Regular Pressure (MPa)  7.5  Mass (kg)  About 12.7  Material  Resin  Power Supply  Single-phase  Discharge Water Volume (L / h)  [Maximum] 410, [Common use] 320 
    Rating:
    100%
    from S$449.90
    Min. 2 days
  10. Pipe Cleaning Hose 15m for Engine Type High Pressure Washer Koshin Engine Washer JCE
    KOSHIN Pipe Cleaning Hose 15m for Engine Type High Pressure Washer Koshin Engine Washer JCE
    Pipe cleaning hose that can clean the inside of the pipe The hose advances and cleans the inside of the pipe with the water pressure of the reverse jet emitted from the nozzle at the end of the hose. Hose length 15m When you want to clean the inside of the pipe * Please check the model and size c... Read More
    Mass (kg)  1.1 
    from S$299.90
    Min. 2 days
  11. High pressure washer 440
    ASADA High pressure washer 440
    Ideal for cleaning the fins of air conditioners for professional use. Easy pressure adjustment. Lightweight, compact and self-contained. Comes with a plastic storage case that can be used as a water storage tank. For cleaning fins of air conditioners, spraying for gardening, etc. * The maximum le... Read More
    Discharge Water Volume (L/min)  (50/60Hz)3.0/3.7  Discharge Pressure (MPa)  (50/60Hz)3.9/3.9  Cable Length (m)  2.7  Trusco Part No.  252-8029  Dimensions, Width W x Depth D x Height H (mm)  270×230×210  Mass (kg)  Specification  Cold water  Water Supply  Self-priming  Power Supply  Single phase 100V 
    from S$689.90
    Min. 2 days
  12. High pressure washer Vittorio Z2
    Zaoh High pressure washer Vittorio Z2
    A high-pressure washer that is monotone and harmonizes with the surroundings. With tires, it is convenient to carry. A vario jet nozzle and a cyclone jet nozzle are included as standard. Uses a soft type high pressure hose that is easy to handle. A 10m high pressure hose is attached as standard. ... Read More
    Current (A)  10  Maximum Allowable Pressure (MPa)  10  Power Consumption (W)  1010  Regular Pressure (MPa)  6.5  Mass (kg)  About 4.9  Material  Resin  Power Supply  Single-phase  Discharge Water Volume (L / h)  [Maximum] 470, [Common use] 300 
    Rating:
    93%
    from S$199.90
    Min. 2 days
  13. High-pressure washing machine
    IRIS OHYAMA High-pressure washing machine
    High pressure washer smallest class compact design !! Although it is compact, it has about 18 times the pressure of tap water, so it can blow away stubborn dirt. The body weight is about 3 kg, which is very light, so even women can easily carry it.
    Power Input (V)  100 (50 / 60Hz shared)  Power Consumption (W)  1000  Power Cable (m)  2.5  Discharge Water Volume (L / h)  230  Maximum discharge rate (L / h)  280  Trusco Part No.  496-1226  Discharge Pressure (MPa)  5.3  Maximum Pressure (MPa)  7.5  Dimension (mm)  About 285 × 150 × 168 
    from S$149.90
    Min. 2 days
  14. High-pressure Washing Machine
    TERADA PUMP MFG. High-pressure Washing Machine
    A compact body with condensed functionality. With an automatic pressure adjustment mechanism, troublesome pressure adjustment is unnecessary, and the water pressure is always stable. For cleaning, spraying and watering
    Synchronous Speed (min -1 1500/1800  Frequency (Hz)  50/60  Power Prequency (Hz)  50/60 shared  Method  Horizontal series reciprocating pump 
    from S$779.90
    Min. 4 days
  15. Cold water high pressure washer
    NIPPON KRANZLE Cold water high pressure washer
    Self-sufficiency (m)  1.3 or less  Power Consumption (kW)  1.45  Current (A)  14.5  High Pressure Hose (m)  15  Weight (kg)  31.5  Dimensions (Length L x Width W x Height H) (mm)  360×365×870  Discharge Pressure (MPa)  3~10  Cable Length (m)  Discharge Water Volume (L/min)  Water absorption temperature (℃)  60 or less  Voltage (V)  Single phase 100 
    from S$2,799.00
    Min. 4 days
  16. High pressure washer Wash King (Cold water type)
    REX High pressure washer Wash King (Cold water type)
    Trusco Part No.  125-6466  Length (mm)  290  Width (mm)  310  Discharge Water Volume (L/min)  5.5  Frequency (Hz)  50/60  Discharge Pressure (MPa)  7.3  Height (mm)  778  Mass (kg)  Water Supply  Self-priming / direct water connection  Power Input (V)  Single phase 100 
    from S$489.90
    Min. 3 days
  17. AC100V / 1.00kW high pressure washer (50Hz / 60Hz)
    ESCO AC100V / 1.00kW high pressure washer (50Hz / 60Hz)
    Motor Output (kW)  Power Consumption  1000W  Power Supply  100V(50/60Hz)  Size  171(W)×462(D)×243(H)mm  Mass (kg)  3.9  Power Cable (m)  Maximum Discharge Pressure  8MPa  Specification  Double insulation  Waterproof  IPX5  Rated Operation Time  Up to 1 hour 
    from S$239.90
    Min. 4 days
  18. High water pressure washer Profi
    NIPPON KRANZLE High water pressure washer Profi
    * We do not deliver to private homes (detached houses / apartments).
    Discharge Water Volume (L/min)  12  Current (A)  14.5  High Pressure Hose (m)  15  Self-sufficiency (m)  2.5 or less  Power Consumption (kW)  3.8  Dimensions (Length L x Width W x Height H) (mm)  355×375×980  Discharge Pressure (MPa)  3~15  Weight (kg)  41  Cable Length (m)  Frequency (Hz)  60  Water absorption temperature (℃)  60 or less  Voltage (V)  Three-phase 200 
    from S$3,999.00
    Min. 4 days
  19. Washing machine (with engine)
    ESCO Washing machine (with engine)
    Water Adsorption (L/min)  (Maximum) 8  Suction Head (m)  1.5  Maximum Discharge Pressure (MPa)  14  Total Displacement of Engine (mL)  179  Rated Engine Output (kW[PS]/min -1 3.1/3600  Maximum Engine Output (kW [PS] / min -1 3.5/3600  Fuel Tank Capacity (L)  3.6  Mass (kg)  32.5  Dimension (mm)  585×960×775H  Maximum Pumping Rate (L/min)  Power Source  Air-cooled 4-cycle gasoline engine  Oil volume (mL)  Pump: 120, Engine: 600  Suitable Fuel  Unleaded gasoline for automobiles  Duration Time  [Fuel] About 2 hours 
    from S$1,499.00
    Min. 4 days
  20. High-pressure washing machine
    EARTH MAN High-pressure washing machine
    Easy to clean while saving water from mud and dirt! Lightweight and compact, easy to carry. Water-saving effect Approximately 1/4 of the use of water-saving water-saving effect Spreads by switching injections High-pressure hose can be connected with one touch to the gun! For cleaning around the e... Read More
    Rated Power Consumption (W)  1050  Rated Current (A)  11  Water supply temperature (℃)  2~40  Rated Time (minutes)  30  Rated Frequency (Hz)  50/60  Operating / Storage Temperature (℃)  5~40  Rated Voltage (V)  AC100  Maximum Allowable Pressure (MPa)  About 10  Cable Length (m)  About 3  Mass (kg)  About 4.3  Discharge Water Volume (L/min)  About 5  Discharge Pressure (MPa)  About 6.5  Dimensions (Length L x Width W x Height H) (mm)  Body: 300 × 230 × 420  Water used  Tap water (pressure 0.3MPa or less) 
    from S$199.90
    Min. 5 days
  21. AC100V / 1. 40kW high pressure washer (50Hz)
    ESCO AC100V / 1. 40kW high pressure washer (50Hz)
    Motor Output (kW)  0.9  Power Supply  100V single phase, 50Hz  Mass (kg)  20.5  Size  312×351×904mm 
    Discontinued
  22. Engine type high pressure washer
    Honda Motor Engine type high pressure washer
    Mass (kg)  26 
    from S$1,999.00
    Min. 6 days
  23. Rechargeable cleaning gun Hydroshot set
    WORX Rechargeable cleaning gun Hydroshot set
    Self-contained rechargeable cleaning gun High / low 2-speed control With hose, water can be supplied from remote water supply equipment The range of cleaning work can be expanded by combining with optional parts. For cleaning and cleaning cars, windows, outer walls, etc.!
    Water used  (Recommended) Tap water  Water Temperature (℃)  2~40  Maximum Lifting (m)  About 1.5  Maximum discharge rate (L / h)  About 120  Maximum Discharge Pressure (MPa)  About 2.2  Mass of Main Unit (g)  Approximately 1.2k (excluding battery)  Continuous Operating Time (minutes)  At 2Ah + Hi: about 15, Lo: about 60  Rated Voltage (V)  DC18 
    Rating:
    60%
    from S$249.90
    Min. 2 days
  24. High-pressure washing machine
    BOSCH High-pressure washing machine
    Compact but high power. A newly designed high-efficiency pump that demonstrates powerful cleaning power that cannot be imagined with a compact body. Full kit 3 types of nozzles, high-pressure hoses, water hoses, etc. that can be used immediately after purchase. With a wide range of optional acces... Read More
    Maximum Allowable Pressure (MPa)  10.5  Power Input (V)  100(50-60Hz)  Power (W)  1300  Mass (kg)  3.8  Maximum discharge rate (L / h)  330  Dimensions (Length L x Width W x Height H) (mm)  385×293×165  Power Cable (m)  Water absorption temperature (℃)  Up to 40 
    from S$249.90
    Min. 5 days
  25. Star fresher 3-phase 200V
    MK SEIKO Star fresher 3-phase 200V
    Height (mm)  1003  Discharged water volume (L / min) (50Hz / 60Hz)  16.6/-  Power Consumption (W)  2200  Power Cable (m)  Width (mm)  673  Noise Level (dB)  69  Length (mm)  690  Trusco Part No.  773-6746  Discharge pressure (MPa) (50Hz / 60Hz)  9/-  Mass (kg)  95  Power Input (V)  Three-phase 200  Water Supply  Water supply type 
    from S$6,699.00
    Min. 2 days
  26. cordless washer
    BOSCH cordless washer
    Cordless type that can be used anywhere, regardless of where you want to wash Equipped with a 15L built-in water tank that is sufficient for washing Built-in coupler in the tank cap part: Continuous water supply is possible by connecting a commercially available water hose with a coupler 3 levels... Read More
    Tank Capacity (L)  15 (Built-in type)  Maximum Allowable Pressure (MPa)  2.0 (when water pressure mode [strong])  Dimensions (Length L x Width W x Height H) (mm)  395×645×320  Hose Length (m)  Water absorption temperature (℃)  50 
    from S$449.90
    Min. 4 days
  27. AC100V / 1. 40kW high pressure washer (60Hz)
    ESCO AC100V / 1. 40kW high pressure washer (60Hz)
    Motor Output (kW)  0.9  Power Supply  100V single phase / 60Hz  Mass (kg)  20.5  Size  312×351×904mm 
    from S$1,799.00
    Min. 4 days
  28. car cleaner
    Zaoh car cleaner
    You can do all the cleaning of your car with this one unit, not just a high pressure washer. It is a convenient unit that combines the three functions of foam cleaning, vacuum, and blowing. You can switch between high pressure washer and vacuum cleaner with one switch. Comes with a foam lance tha... Read More
    Power Consumption (W)  (washing machine) 1200, (vacuum) 800  Regular Pressure (MPa)  Rated Current (A)  7.2  Discharge Water Volume (L / h)  Regular use: 300  Power Input (V)  Single layer 100 (50/60HZ) 
    from S$449.90
    Min. 4 days
  29. mobile pressure washer
    Saiel International mobile pressure washer
    It is a compact rechargeable handy high pressure washer that is easy for women to use. It can be pumped from a bucket without running water. Since it is rechargeable, it can be used even in places without outlets. It can be used conveniently in various places. You can choose from 8 different spra... Read More
    Water pressure  (bar)25  Rating  18.5V 3600mAh 66.6Wh  Continuous Operating Time (minutes)  35~70  Warranty Period  6 months  Dimensions, Width W x Depth D x Height H (cm)  90×4504×255/750  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$169.90
    Min. 6 days
  30. Motor type high pressure washer SAL-1450-2-50HZ
    SUPER INDUSTRIES Motor type high pressure washer SAL-1450-2-50HZ
    The ultra-high pressure 49MPa (500kgf / [[square centimeter]]) makes the dirt even more. Trouble is prevented by sequencer control. Equipped with a drought stop device, a water temperature rise stop device, and an anti-freezing heater. If you use the tornado nozzle ASY (sold separately), you can ... Read More
    Power Cable (m)  10  Length (mm)  1185  Rotational Speed (min -1 [rpm])  1290  Discharge Water Volume (L/min)  14.0  Discharged water volume (L / min) (50Hz / 60Hz)  14/-  Output (kW / min -1 15/1465  Power Consumption  15144W(50Hz)、15446W(60Hz)  Mass (kg)  355  Discharge pressure (MPa) (50Hz / 60Hz)  49/-  Width (mm)  710  Trusco Part No.  820-6704  Height (mm)  940  Power Supply  Three-phase 200V  Water Supply  Water supply type 
    from S$39,990.00
    Min. 63 days
  31. Motor type high pressure washer SAL-1450-2-60HZ Super high pressure type
    SUPER INDUSTRIES Motor type high pressure washer SAL-1450-2-60HZ Super high pressure type
    The ultra-high pressure 49MPa (500kgf / [[square centimeter]]) makes the dirt even more. Trouble is prevented by sequencer control. Equipped with a drought stop device, a water temperature rise stop device, and an anti-freezing heater. If you use the tornado nozzle ASY (sold separately), you can ... Read More
    Discharged water volume (L / min) (50Hz / 60Hz)  -/14  Discharge pressure (MPa) (50Hz / 60Hz)  -/49  Power Cable (m)  10  Length (mm)  1185  Rotational Speed (min -1 [rpm])  1290  Discharge Water Volume (L/min)  14.0  Output (kW / min -1 15/1760  Power Consumption  15144W(50Hz)、15446W(60Hz)  Mass (kg)  355  Width (mm)  710  Trusco Part No.  820-6705  Height (mm)  940  Power Supply  Three-phase 200V  Water Supply  Water supply type 
    from S$39,990.00
    Min. 63 days
  32. Kyowa Clean + Motor Type
    KYOWA Kyowa Clean + Motor Type
    Cleaning of air conditioners. Plastering the plasterer. Pretreatment for construction painting. Cleaning in food factories. Imported cleaning. Cleaning of fishery materials. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note t... Read More
    Hose Diameter (mm)  1/4”  Hose Length (m)  10  Power Cable (m)  Nozzle  Voltage (V)  Three-phase 200 
    from S$2,999.00
    Min. 12 days
  33. High pressure washer BLUE CLEAN 392PLUS (cold water type)
    Annovi Reverberi High pressure washer BLUE CLEAN 392PLUS (cold water type)
    It is a self-priming type that can absorb water from the water tank and can be used anywhere. It is a full complete model with 3 cleaning nozzles and a veranda cleaner. A convenient hose reel is standard equipment for easy cleanup. Washing of cars, balconies, screen doors, etc. Washing of automob... Read More
    Discharge Pressure (MPa)  10  Power Consumption (W)  1400  Trusco Part No.  208-5652  Length (mm)  310  Width (mm)  340  Power Cable (m)  High Pressure Hose (m)  Discharge Water Volume (L/min)  Mass (kg)  Height (mm)  800  Power Input (V)  Single phase 100 
    from S$429.90
    Min. 3 days
  34. Engine type high pressure washer
    NIPPON KRANZLE Engine type high pressure washer
    Discharge Water Volume (L/min)  13  Self-sufficiency (m)  2.5 or less  High Pressure Hose (m)  20  Discharge Pressure (MPa)  3~15  Horsepower (HP)  5.5  Water absorption temperature (℃)  60 or less  Weight (kg)  63  Dimensions (Length L x Width W x Height H) (mm)  720×570×960  Engine Type  GX160 
    from S$6,499.00
    Min. 4 days
  35. High pressure washer Quadro
    NIPPON KRANZLE High pressure washer Quadro
    Discharge Water Volume (L/min)  13  Current (A)  18  Self-sufficiency (m)  2.5 or less  High Pressure Hose (m)  20  Discharge Pressure (MPa)  3~18  Power Consumption (kW)  5.5  Frequency (Hz)  60  Weight (kg)  60  Water absorption temperature (℃)  60 or less  Cable Length (m)  7.5  Dimensions (Length L x Width W x Height H) (mm)  780×395×870  Voltage (V)  Three-phase 200 
    from S$5,299.00
    Min. 4 days
  36. High pressure washer 14/170
    ASADA High pressure washer 14/170
    Since it is 200V, the discharge pressure and the amount of water are strong and it removes dirt firmly. Equipped with a swivel joint to prevent the hose from twisting. When the trigger is removed, the motor will automatically stop 30 seconds later to prevent idle operation.
    Power Cable (m)  5.5  Power Consumption  5100W  Width (mm)  540  Noise Level (dB)  63  Length (mm)  740  Height (mm)  880  Power Supply  Three-phase 200V  Water Supply  Water supply direct connection type 
    from S$4,499.00
    Min. 5 days
  37. Motor driven high pressure washer jet pump HPJ type basic type 3-phase 200V
    TSURUMI MANUFACTURING Motor driven high pressure washer jet pump HPJ type basic type 3-phase 200V
    Motor drive series suitable for workability at underground construction sites and indoor work. You can select the model suitable for your usage conditions from a wide variety of all types of moving types. The tank type has a water tank with excellent corrosion resistance and durability. The basic... Read More
    Discharge Pressure (MPa)  5.9  Power Cable (m)  Height (mm)  830 
    from S$11,990.00
    Min. 7 days
  38. High pressure washer jet clean soundproof type
    Seiwa industry High pressure washer jet clean soundproof type
    Trusco Part No.  111-3695  Discharge Water Volume (L/min)  12.7  Discharge Pressure (MPa)  16  Mass (kg)  42  Main Unit Dimensions (mm)  525×501×538 
    from S$4,599.00
    Min. 4 days
  39. Rechargeable cordless 3-way high pressure washer double battery
    Family-life Rechargeable cordless 3-way high pressure washer double battery
    Cordless high pressure washer. A 3-way cordless high-pressure washer that can be used from your bucket, connected to a hose reel, or connected directly to a water supply. Compact and lightweight, yet powerful and clean with high water pressure. Active in various places with 3 types of injection m... Read More
    Dimensions, Width W x Depth D x Height H (cm)  (Approx.) 20 x 7.5 x 23  Discharge Water Volume (L/min)  2.4  Voltage (V)  21  Rated Power (W)  300  Power Input (V)  AC100  Mass (kg)  About 0.7 (not including battery)  Battery Capacity (mAh)  About 1500  Continuous Operating Time (minutes)  About 20  Recharging Time (hours)  About 3  Hose Length (m)  About 5  Material  Body: ABS resin, stainless steel 
    from S$149.90
    Min. 11 days
View : Grid List
Filter

Items 1 - 40 of 112

Set Ascending Direction