All Category

Pressure Washer Accessories

Accessories for high-pressure washing machines are parts made for high-pressure washing machines that remove dirt on walls, floors, cars, etc. with high water pressure. Major high pressure washer accessories include body side coupling, one-touch joint, hose connector with packing, and high pressure hose. Since it is necessary to change the water pressure and jet type depending on the application and location such as use in general households and construction sites, it is necessary to consider the necessary parts such as hose, gun, nozzle etc. that match the pressure of the high pressure washer at the time of purchase There is a product.
View : Grid List
Filter

Items 1 - 40 of 415

Set Ascending Direction
  1. High pressure washer hose for coupler mounting (3/8 male on both ends)
    Chubu High-Pressure Hose High pressure washer hose for coupler mounting (3/8 male on both ends)
    Wire reinforcement Commercial high pressure washer hose. Replacement hose for reusing one-touch couplers and screw-type couplers.
    Hose Outer Diameter (Φmm)  15.6  Regular Pressure (MPa)  23  Used hose  3/8 (3 minutes)  Minimum Burst Pressure (MPa)  70  Hose Inner Diameter (Φmm)  9.5  Material (Metal Hub)  Stainless steel  Reinforcing Layer  With wire blade 
    from S$199.90
    Min. 4 days
  2. Ventrance cleaning gun
    FLUTECH Ventrance cleaning gun
    Trigger gun for commercial high pressure washer It is often used for washing trucks and vehicles. Inner side 3/8 size coupler plug standard (removable) * Connected to 3/8 size hose
    Heat Resistance Temperature (℃)  160  Discharge Rate (L/min)  30  Withstand Pressure (MPa)  31 
    Rating:
    87%
    from S$399.90
    Min. 2 days
  3. M22 screw connection coupler
    Chubu High-Pressure Hose M22 screw connection coupler
    There are two types of M22 screw type coupler connections used in high pressure washers: 1/4 (2 minutes) type and 3/8 (3 minutes) type. O-ring is attached to the brass shaft center * Cannot be connected to a shaft outer diameter of 15 mm such as Ryobi. * The shape may differ slightly depending on... Read More
    Thread Pitch (mm)  1.5  Screw Dimensions (mm)  22  Outer Diameter (Φmm)  Axis: 14 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  4. High pressure washer Main body side coupling
    IRIS OHYAMA High pressure washer Main body side coupling
    It is a coupling on the main body side of the high pressure washer.
    Mass (g)  10  Main Unit Dimensions, Width W x Depth D x Height H (mm)  33×38  Trusco Part No.  484-8292  Material  ABS 
    Rating:
    96%
    from S$4.89
    Min. 2 days
  5. Discharge extension high pressure hose (parts for high pressure washer MRO-1400)
    MonotaRO Discharge extension high pressure hose (parts for high pressure washer MRO-1400)
    The high pressure hose can be extended by 5m. * Do not use for anything other than its intended purpose.
    Length (m)  Specification  Parts for high pressure washer MRO-1400 
    Rating:
    82%
    from S$27.99
    Min. 2 days
  6. Cleaning gun MV925 with straight lance (SUS304)
    Chubu High-Pressure Hose Cleaning gun MV925 with straight lance (SUS304)
    Straight lance gun for commercial high pressure washers. When working on scaffolding such as in the painting industry, long guns such as short guns and truck car washes are often used. Lance uses stainless steel (SUS304) * The length is not the total length but the lance (nozzle) length.
    Spraying Angle  15  Heat Resistance Temperature (℃)  150  Nozzle  1549-1/4  Discharge Rate (L/min)  25  Withstand Pressure (MPa)  31 
    from S$299.90
    Min. 2 days
  7. Short swivel returned from hose for business use
    TECOMEC Short swivel returned from hose for business use
    It connects to the inside of the gun to prevent and release the twist of the hose. It has a total length of only 5 cm and rotates softly. * Gun is sold separately.
    Withstand Pressure (MPa)  21  Size  3/8 (3 minutes) male female  Overall Length (mm)  50  Material  Brass 
    Rating:
    86%
    from S$58.99
    Min. 2 days
  8. Former gun (with automatic dilution dial)
    Uresin Former gun (with automatic dilution dial)
    The foam gun dial can be used for automatic dilution, and the chemical solution becomes foamy, so the cleaning agent can be sprayed evenly while visually checking. This ensures that there is no difference in cleaning agent results between sprayers. It is possible to select a chemical solution acc... Read More
    Material  (Bottle) PE, (Cap) PP  Dimensions, Width W x Depth D x Height H (mm)  230×120×284  Capacity (mL)  900  Acidic / Alkaline  alkalinity 
    Rating:
    40%
    from S$139.90
    Min. 2 days
  9. High pressure washer hose with 3/8 size one-touch coupler
    Chubu High-Pressure Hose High pressure washer hose with 3/8 size one-touch coupler
    Wire reinforcement Commercial high pressure washer hose. Compared to conventional products, the outer layer rubber of the hose contains a wear-resistant polymer, which makes it slippery and easier to work with. Both the one-touch coupler and the connection fittings are made of stainless steel and... Read More
    Hose Outer Diameter (Φmm)  15.6  Regular Pressure (MPa)  23  Minimum Burst Pressure (MPa)  70  Hose Inner Diameter (Φmm)  9.5  Reinforcing Layer  With wire blade 
    Rating:
    90%
    from S$239.90
    Min. 2 days
  10. Trigger gun for high pressure washer MV925 (main unit only)
    TECOMEC Trigger gun for high pressure washer MV925 (main unit only)
    Triger gun used by many washing machine manufacturers
    Heat Resistance Temperature (℃)  160  Discharge Rate (L/min)  30  Withstand Pressure (MPa)  31 
    from S$149.90
    Min. 2 days
  11. Injection angle adjustment FA nozzle IDROTOJET2
    TECOMEC Injection angle adjustment FA nozzle IDROTOJET2
    The injection angle can be adjusted from direct injection to a fan shape of 60 degrees. Front and rear to adjust high pressure, rotate to adjust angle.
    Heat Resistance Temperature (℃)  150  Withstand Pressure (MPa)  20.7  Discharge Rate (L/min)  30  Connection Size  Rc1/4 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  12. High pressure washer hose side coupling
    IRIS OHYAMA High pressure washer hose side coupling
    It is a coupling on the water hose side.
    Mass (g)  24  Main Unit Dimensions, Width W x Depth D x Height H (mm)  34×60  Trusco Part No.  484-8284  Material  ABS、POM 
    Rating:
    95%
    from S$4.89
    Min. 2 days
  13. Water absorption connector (parts for high pressure washer MRO-1400)
    MonotaRO Water absorption connector (parts for high pressure washer MRO-1400)
    * Do not use for anything other than its intended purpose.
    Suitable for  High pressure washing machine MRO-1400  Specification  Parts for high pressure washer MRO-1400  Type  Water absorption connector 
    Rating:
    85%
    from S$3.99
    Min. 2 days
  14. Supersonic scrubber replacement brush set
    Sonic Scrubbers Supersonic scrubber replacement brush set
    * A dedicated pad head (included with HT-JP and HALG-JP) is required to use the replacement pad.
    Trusco Part No.  819-3572 
    from S$18.99
    Min. 2 days
  15. Commercial wash tube hose
    Chubu High-Pressure Hose Commercial wash tube hose
    Extra-fine tube wash hose with integrated nozzle A professional tube wash hose that can be connected to a household Karcher K series gun. * Gun is sold separately. * Cannot be connected to washing machines other than Karcher.
    Withstand Pressure (MPa)  15  Hose Inner Diameter (Φmm)  3.6  Hose Outer Diameter (Φmm)  6.1  Nozzle Outer Diameter (Φmm)  Suitable Manufacturer  Karcher 
    Rating:
    80%
    from S$559.90
    Min. 2 days
  16. Super turbo nozzle (with nipple)
    PA Super turbo nozzle (with nipple)
    It is called "Super Turbo Nozzle" by Seiwa Sangyo and "Tornado Nozzle" by Fulltech. MP type (It is easy to use because the rotating nozzle has a built-in spring) The nozzle is 040 size. * Cannot be used with 100V household high pressure washers.
    Nominal Size  040 
    Rating:
    60%
    from S$249.90
    Min. 2 days
  17. 3/8 size hose, G1 / 2 threaded type coupling high pressure washer hose
    Chubu High-Pressure Hose 3/8 size hose, G1 / 2 threaded type coupling high pressure washer hose
    Wire reinforcement Commercial high pressure washer hose. Compared to conventional products, the outer layer rubber of the hose contains a wear-resistant polymer, which makes it slippery and easier to work with. The screw type coupler is made of brass and the mounting bracket is made of stainless ... Read More
    Hose Outer Diameter (Φmm)  15.6  Regular Pressure (MPa)  23  Minimum Burst Pressure (MPa)  70  Hose Inner Diameter (Φmm)  9.5  Reinforcing Layer  With wire blade 
    from S$239.90
    Min. 2 days
  18. Turbo lance (parts for high pressure washer MRO-1400)
    MonotaRO Turbo lance (parts for high pressure washer MRO-1400)
    * Do not use for anything other than its intended purpose.
    Specification  Parts for high pressure washer MRO-1400  Type  Turbo lance 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  19. Hand gun SUS one-touch coupler specification
    ASADA Hand gun SUS one-touch coupler specification
    Suitable for  13/100GS、15/150GS・GSP、16/150G・GP  Mounting Screw Size  PT1/4 
    from S$429.90
    Min. 2 days
  20. Both ends M22 thread inner diameter 14mm nipple (for connection and conversion)
    Chubu High-Pressure Hose Both ends M22 thread inner diameter 14mm nipple (for connection and conversion)
    This is the M22 nipple that is often used in high pressure washers. Compatible manufacturers: Karcher, Kranzle, 200V washer, * Cannot be connected to Ryobi Iris (partial).
    Thread Pitch (mm)  1.5  Inner Diameter (Φmm)  14  Screw outer diameter (mm)  Metric screw 22 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  21. Variable nozzle lance (parts for high pressure washing machine MRO-1400)
    MonotaRO Variable nozzle lance (parts for high pressure washing machine MRO-1400)
    * Do not use for anything other than its intended purpose.
    Suitable for  High pressure washing machine MRO-1400  Specification  Parts for high pressure washer MRO-1400  Type  Variable nozzle lance 
    Rating:
    75%
    from S$9.49
    Min. 2 days
  22. G1 / 2 screw connection coupler
    Chubu High-Pressure Hose G1 / 2 screw connection coupler
    Corresponding manufacturer Super Industry, Zaoh Industry, Honda Screw Standard 3/8 The brass shaft does not come with an O-ring. The O-ring is attached to the inner surface of the male plug.
    hose connection  3/8 (3 minutes) 
    from S$23.99
    Min. 2 days
  23. Supersonic scrubber replacement pad set
    Sonic Scrubbers Supersonic scrubber replacement pad set
    * A dedicated pad head (included with HT-JP and HALG-JP) is required to use the replacement pad.
    Trusco Part No.  819-3573  Pad Dimensions (mm)  Φ38×H10 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  24. Unloader valve
    TECOMEC Unloader valve
    High pressure washer pressure regulator. Mounting screw 3/8 size, pressure gauge mounting port 1/4 size.
    Discharge Rate (L/min)  30 
    from S$269.90
    Min. 2 days
  25. High pressure washer high pressure hose 8M
    IRIS OHYAMA High pressure washer high pressure hose 8M
    A dedicated high-pressure hose that connects the main body of the high-pressure washer and the gun.
    Trusco Part No.  413-0499  Length (m)  Suitable Model  FBN-401、FBN-604、FIN-901E、FIN-901W 
    Rating:
    100%
    from S$66.99
    Min. 2 days
  26. 800ml foam spray gun (with plug)
    ESCO 800ml foam spray gun (with plug)
    The tip of the nozzle rotates 360 degrees, so you can spray bubbles at various angles. Can also be used as a spray nozzle by removing the tank.
    Tank dimensions (mm)  105×124×123(H)  Connector Thread  3/4 ”NH female  Mass (g)  307  Capacity (L)  About 0.8 (water: 0.35, detergent: 0.45)  Esco Part No.  EA124LA-121P  Specification  With plug  Applicable Pressure (MPa)  [Water pressure] 0.28-0.63 
    Rating:
    20%
    from S$95.99
    Min. 2 days
  27. Rotating Nozzle (Cyclone Nozzle) for Koshin Engine Washer JCE
    KOSHIN Rotating Nozzle (Cyclone Nozzle) for Koshin Engine Washer JCE
    Rotating nozzle nozzle (cyclone nozzle) with high detergency Please check the compatible model carefully. For replacement / repair * Please check the model and size carefully.
    Rating:
    100%
    from S$149.90
    Min. 2 days
  28. Quick nozzle by color (Kousin, Marunaka, Maruzen, etc.)
    Chubu High-Pressure Hose Quick nozzle by color (Kousin, Marunaka, Maruzen, etc.)
    It is often used in overseas-produced high-pressure washers. Corresponding manufacturer: Koshin, Marunaka, Maruzen, etc. Size: 035 Red: 0 degrees (straight) Orange: 15 degrees Green: 25 degrees White: 40 degrees Black: 5 pieces for soap 1 set * Nozzle connection coupler is sold separately 2QSF.
    from S$44.99
    Min. 2 days
  29. High pressure washer parts Diffusion variable lance
    IRIS OHYAMA High pressure washer parts Diffusion variable lance
    This is a special part for our tank type high pressure washer. Since it can be switched between direct injection and diffused water flow, it can be adjusted according to the dirt.
    Trusco Part No.  792-0377  Material  Nylon 
    Rating:
    93%
    from S$39.99
    Min. 2 days
  30. Overseas standard quick coupler
    Chubu High-Pressure Hose Overseas standard quick coupler
    Coupler screw standard 1/4 for nozzle tip for overseas production high pressure washer * Not compatible with domestically produced high pressure washers.
    Thread Standard  1/4 
    from S$19.99
    Min. 2 days
  31. FA direct gun
    Chubu High-Pressure Hose FA direct gun
    Ideal for tight spaces. Adjust straight injection to wide-angle injection with FA nozzle according to the object to be washed. With back hose on the inside side. With lever release lock pin. Inner side 3/8 coupler plug (removable). Adjust straight injection to wide-angle injection with FA nozzle ... Read More
    Heat Resistance Temperature (℃)  160  Discharge Rate (L/min)  30  Withstand Pressure (MPa)  31 
    Rating:
    67%
    from S$329.90
    Min. 2 days
  32. Stainless steel lance for high pressure washer trigger gun
    Chubu High-Pressure Hose Stainless steel lance for high pressure washer trigger gun
    Both ends 1/4 (2 minutes) R male screw * The surface is not polished (performance does not change) * Be sure to use sealing tape when installing the gun.
    Withstand Pressure (MPa)  28  Material  SUS304 
    from S$24.99
    Min. 2 days
  33. Foam Sprayer 9305
    Vikan Foam Sprayer 9305
    Operating pH Range  1-14 (container)  Capacity (L)  1.4  Outer Dimensions (mm)  350×145×210  Operating Temperature (℃)  40  Mass (g)  770 
    from S$219.90
    Min. 2 days
  34. Brass FA variable nozzle
    Chubu High-Pressure Hose Brass FA variable nozzle
    Variable nozzle (FA nozzle) for high pressure washers. You can adjust it from straight to 60 degrees at hand. The body is made of brass and can be used for a long time.
    Connector  1/4 female thread 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  35. Tube cleaning Rotary reverse injection nozzle
    Chubu High-Pressure Hose Tube cleaning Rotary reverse injection nozzle
    Connected to the male metal fitting of the hose for washing pipes. Clean while rotating the injection port.
    Diameter (Φmm) x Number of Holes  0.8 x after 3  Material  Stainless steel 
    from S$399.90
    Min. 2 days
  36. High pressure washer turbo lance A
    IRIS OHYAMA High pressure washer turbo lance A
    Spiral water flow that is strong against pinpoint. A strong stream of water spirals out to wash away dirt.
    Mass (g)  220  Main Unit Dimensions, Width W x Depth D x Height H (mm)  45×45×450  Trusco Part No.  498-6083  Material  Nylon 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  37. High pressure washer extension hose
    IRIS OHYAMA High pressure washer extension hose
    Easy work with a 10-meter hose extension! Reliable optional parts. Extension hose parts for high pressure washers made by Iris Ohyama. The extension of 10m enables a wider range of work. * This product cannot be used with the Iris Ohyama high-pressure washer FI-701.
    Trusco Part No.  381-0224  Mass (kg)  About 1  Length (m)  About 10  Diameter (Φmm)  About 11  Material  Aluminum, vinyl chloride resin 
    Rating:
    73%
    from S$69.99
    Min. 2 days
  38. Overseas standard one-touch coupler
    Chubu High-Pressure Hose Overseas standard one-touch coupler
    It is used in high pressure washers produced overseas. Koshin, Marunaka, Maruzen, etc. Screw standard 3/8 * Not compatible with domestically produced high pressure washers.
    Thread Standard  3/8 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  39. 1 Minute Size Stainless Steel Tube Hose
    Chubu High-Pressure Hose 1 Minute Size Stainless Steel Tube Hose
    1 minute size is the thinnest tube wash hose Drainage pipe cleaning, pipe cleaning, pipe cleaning
    Included Accessories  1/4 (2 minutes) nipple  Withstand Pressure (MPa)  15  Hose Inner Diameter (Φmm)  3.6  Hose Outer Diameter (Φmm)  6.1 
    Rating:
    80%
    from S$399.90
    Min. 2 days
  40. High pressure washer Flexible nozzle
    IRIS OHYAMA High pressure washer Flexible nozzle
    It is used by connecting to the extension pipe FAP. Since it can be refracted 180 degrees, it is ideal for hard-to-reach places and gaps. By turning the tip, you can switch to a wide-angle water flow. * This product is exclusively for the high pressure washer extension pipe FHP-EP16. Be sure to c... Read More
    Dimensions, Width W x Depth D x Height H (cm)  38.8~39.5×3.8×3.8  Mass (g)  425  Trusco Part No.  484-8276  Material  Nylon, PVC 
    Rating:
    100%
    from S$48.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 415

Set Ascending Direction