Trigger gun for commercial high pressure washer
It is often used for washing trucks and vehicles. Inner side 3/8 size coupler plug standard (removable)
* Connected to 3/8 size hose
Straight lance gun for commercial high pressure washers. When working on scaffolding such as in the painting industry, long guns such as short guns and truck car washes are often used. Lance uses stainless steel (SUS304)
* The length is not the total length but the lance (nozzle) length.
The foam gun dial can be used for automatic dilution, and the chemical solution becomes foamy, so the cleaning agent can be sprayed evenly while visually checking. This ensures that there is no difference in cleaning agent results between sprayers. It is possible to select a chemical solution acc... Read More
Material (Bottle) PE, (Cap) PP Dimensions, Width W x Depth D x Height H (mm) 230×120×284 Capacity (mL) 900 Acidic / Alkaline alkalinity
Ideal for tight spaces. Adjust straight injection to wide-angle injection with FA nozzle according to the object to be washed. With back hose on the inside side. With lever release lock pin. Inner side 3/8 coupler plug (removable). Adjust straight injection to wide-angle injection with FA nozzle ... Read More
It can be used steplessly from direct injection to spray injection by operating the handle of the intermediate grip.
* Cannot be connected to Karcher products. * Water temperature can be used up to 60 ℃.
Maximum Pressure (MPa) 18 Nozzle Diameter (Φmm) 2.3 Maximum Pumping Rate (L/min) 50 Overall Length (mm) About 800 Esco Part No. EA115B-3
You can set the mixing ratio of the cleaning liquid in the tank with the dial. (A ・ 1128, B ・ 1:64, C ・ 1:32, D ・ 1:20, E ・ 1:10) Can also be used as a spray nozzle by removing the tank. With short nozzle and plug.
Tank Capacity (L) 0.9 Tank Dimensions, Diameter × Height (Φmm x mm) 100×145 Connector Thread 3/4”NH Mass (g) 700 Esco Part No. EA124LA-17P Material (Tank) Polyethylene Applicable Pressure (MPa) [Water supply] 0.27-0.4
Ideal for tight spaces. Stable work with both hands. With back hose on the inside side. With lever release lock pin. Inner side 3/8 coupler plug (removable).
You can set the mixing ratio of the cleaning liquid in the tank with the dial.
Operating Pressure (MPa) 0.27 to 0.4 (applicable water pressure) Tank Capacity (L) 0.9 Connector Thread 3/4inch-11.5(ASH) Mass (g) 700 Esco Part No. EA124LA-17 Material Polyethylene (tank) Dimension (mm) Φ100×145
When connected to a 1/4 inch pipe cleaning hose, the gun can be used to supply and stop water during pipe cleaning work. By connecting a variable nozzle, it can be used as a hand gun for cleaning. The short overall length of the gun makes it ideal for cleaning inside tanks such as water tanks and... Read More
Direct / fan-shaped spray can be adjusted steplessly by rotating the nozzle cover 90 °. The water temperature can be used up to 60 ° C.
* Cannot be connected to Karcher products.
Nozzle Diameter (Φmm) 1.6 Maximum Pressure (MPa) 15 Maximum Pumping Rate (L/min) 20 Overall Length (mm) 350 Esco Part No. EA115B-1 Connection Thread G1 / 4 ”female thread
Direct / fan-shaped spray can be adjusted steplessly by rotating the nozzle cover 90 °. The water temperature can be used up to 60 ° C.
* Cannot be connected to Karcher products.
Nozzle Diameter (Φmm) 1.6 Maximum Pressure (MPa) 15 Maximum Pumping Rate (L/min) 20 Overall Length (mm) 700 Esco Part No. EA115B-2 Connection Thread G1 / 4 ”female thread
Ideal for tight spaces. Cleaning capacity is improved by rotary injection. With back hose on the inside side. With lever release lock pin. Inner side 3/8 coupler plug (removable).
Ideal for cleaning fins of lance group + gun body air conditioner. If you replace the connected lance set with the separately sold lance 150 set, you can also use it for cleaning the fins of the room air conditioner.