All Category

Pressure Washer Joint Parts

View : Grid List
Filter

36 Item(s)

Set Ascending Direction
  1. One-touch joint for water absorption connector (parts for high pressure washer MRO-1400)
    MonotaRO One-touch joint for water absorption connector (parts for high pressure washer MRO-1400)
    * Do not use for anything other than its intended purpose.
    Rating:
    80%
    from S$2.69
    Min. 2 days
  2. M22 screw connection coupler
    Chubu High-Pressure Hose M22 screw connection coupler
    There are two types of M22 screw type coupler connections used in high pressure washers: 1/4 (2 minutes) type and 3/8 (3 minutes) type. O-ring is attached to the brass shaft center * Cannot be connected to a shaft outer diameter of 15 mm such as Ryobi. * The shape may differ slightly depending on... Read More
    Thread Pitch (mm)  1.5  Screw Dimensions (mm)  22  Outer Diameter (Φmm)  Axis: 14 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  3. High pressure washer Main body side coupling
    IRIS OHYAMA High pressure washer Main body side coupling
    It is a coupling on the main body side of the high pressure washer.
    Mass (g)  10  Main Unit Dimensions, Width W x Depth D x Height H (mm)  33×38  Trusco Part No.  484-8292  Material  ABS 
    Rating:
    98%
    from S$5.19
    Min. 2 days
  4. Short swivel returned from hose for business use
    TECOMEC Short swivel returned from hose for business use
    It connects to the inside of the gun to prevent and release the twist of the hose. It has a total length of only 5 cm and rotates softly. * Gun is sold separately.
    Withstand Pressure (MPa)  21  Size  3/8 (3 minutes) male female  Overall Length (mm)  50  Material  Brass 
    Rating:
    87%
    from S$58.99
    Min. 2 days
  5. High pressure washer hose side coupling
    IRIS OHYAMA High pressure washer hose side coupling
    It is a coupling on the water hose side.
    Mass (g)  24  Main Unit Dimensions, Width W x Depth D x Height H (mm)  34×60  Trusco Part No.  484-8284  Material  ABS、POM 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  6. Water absorption connector (parts for high pressure washer MRO-1400)
    MonotaRO Water absorption connector (parts for high pressure washer MRO-1400)
    * Do not use for anything other than its intended purpose.
    Suitable for  High pressure washing machine MRO-1400  Specification  Parts for high pressure washer MRO-1400  Type  Water absorption connector 
    Rating:
    85%
    from S$4.59
    Min. 2 days
  7. Both ends M22 thread inner diameter 14mm nipple (for connection and conversion)
    Chubu High-Pressure Hose Both ends M22 thread inner diameter 14mm nipple (for connection and conversion)
    This is the M22 nipple that is often used in high pressure washers. Compatible manufacturers: Karcher, Kranzle, 200V washer, * Cannot be connected to Ryobi Iris (partial).
    Thread Pitch (mm)  1.5  Inner Diameter (Φmm)  14  Screw outer diameter (mm)  Metric screw 22 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  8. G1 / 2 screw connection coupler
    Chubu High-Pressure Hose G1 / 2 screw connection coupler
    Corresponding manufacturer Super Industry, Zaoh Industry, Honda Screw Standard 3/8 The brass shaft does not come with an O-ring. The O-ring is attached to the inner surface of the male plug.
    hose connection  3/8 (3 minutes) 
    from S$24.99
    Min. 2 days
  9. Unloader valve
    TECOMEC Unloader valve
    High pressure washer pressure regulator. Mounting screw 3/8 size, pressure gauge mounting port 1/4 size.
    Discharge Rate (L/min)  30 
    from S$279.90
    Min. 2 days
  10. Overseas standard quick coupler
    Chubu High-Pressure Hose Overseas standard quick coupler
    Coupler screw standard 1/4 for nozzle tip for overseas production high pressure washer * Not compatible with domestically produced high pressure washers.
    Thread Standard  1/4 
    from S$21.99
    Min. 2 days
  11. Overseas standard one-touch coupler
    Chubu High-Pressure Hose Overseas standard one-touch coupler
    It is used in high pressure washers produced overseas. Koshin, Marunaka, Maruzen, etc. Screw standard 3/8 * Not compatible with domestically produced high pressure washers.
    Thread Standard  3/8 
    from S$24.99
    Min. 2 days
  12. Unloader valve VB-9
    PA Unloader valve VB-9
    High pressure washer pressure regulator. Mounting screw 3/8 size, pressure gauge mounting port 1/4 size.
    Dimensions, Height x Width (mm)  149×91  Withstand Pressure (MPa)  25  Discharge Rate (L/min)  30  Heat Resistance Temperature (℃)  90 
    from S$269.90
    Min. 2 days
  13. Stop one-touch connector Φ12-15
    IRIS OHYAMA Stop one-touch connector Φ12-15
    Suitable Hose Inner Diameter (Φmm)  12~15 
    from S$13.99
    Min. 5 days
  14. Optional connector set
    Tennant Company Optional connector set
    After parts
    RoHS directive (corresponding to 10 substances)  Suitable Model  9007820 
    from S$109.90
    Min. 6 days
  15. M22 screw type (for Φ15) knurled coupler
    TSUTSUMI M22 screw type (for Φ15) knurled coupler
    M22 screw type (for Φ15) knurled coupler used in high pressure washers High pressure washer, water pipe *This bracket is a hand-tightening type. Be sure to tighten it firmly with just your hands. Tightening with a tool or the like will damage the resin part of the nut. Never use tools, etc.
    Maximum Operating Temperature (℃)  150  Dimension M (mm)  22×1.5  Maximum Operating Pressure (MPa)  28  Dimension E (mm)  35.5  Dimension d2 (mm)  Dimension d1 (mm)  Material (Main Unit)  Brass  Material (Nut)  brass + nylon resin 
    from S$29.99
    Min. 6 days
  16. Water Absorption Connector for High Pressure Washer
    Kyocera (formerly RYOBI power tool) Water Absorption Connector for High Pressure Washer
    * The logo will be switched to [KYOCERA] in sequence depending on the manufacturer's distribution inventory. Thank you for your understanding when purchasing.
    Suitable for  AJP-1700VGQ 
    from S$5.99
    Min. 2 days
  17. Anti-torsion Joint
    Kyocera (formerly RYOBI power tool) Anti-torsion Joint
    * The logo will be switched to [KYOCERA] in sequence depending on the manufacturer's distribution inventory. Thank you for your understanding when purchasing.
    Trusco Part No.  442-9788 
    from S$77.99
    Min. 2 days
  18. M22 screw type (for Φ14) x M22 screw type (for Φ15) conversion knurled coupler
    TSUTSUMI M22 screw type (for Φ14) x M22 screw type (for Φ15) conversion knurled coupler
    Conversion knurled coupler between M22 screw type (for Φ14) and M22 screw type (for Φ15) used in high pressure washers High pressure washer, water pipe *This bracket is a hand-tightening type. Be sure to tighten it firmly with just your hands. Tightening with a tool or the like will damage the re... Read More
    Maximum Operating Temperature (℃)  150  Dimension M (mm)  22×1.5  Maximum Operating Pressure (MPa)  28  Material (Main Unit)  Brass 
    from S$18.99
    Min. 6 days
  19. G1/2 screw type (for Φ11) knurled coupler
    TSUTSUMI G1/2 screw type (for Φ11) knurled coupler
    G1/2 screw type (for Φ11) knurled coupler used in high pressure washers High pressure washer, water pipe *This bracket is a hand-tightening type. Be sure to tighten it firmly with just your hands. Tightening with a tool or the like will damage the resin part of the nut. Never use tools, etc.
    Dimension D (mm)  11  Maximum Operating Temperature (℃)  150  Maximum Operating Pressure (MPa)  28 
    from S$18.99
    Min. 5 days
  20. M22 screw type (for Φ15) x G1/2 screw type (for Φ11) conversion knurled coupler
    TSUTSUMI M22 screw type (for Φ15) x G1/2 screw type (for Φ11) conversion knurled coupler
    Converting knurled coupler between M22 screw type (for Φ15) and G1/2 screw type (for Φ11) used in high pressure washers High pressure washer, water pipe *This bracket is a hand-tightening type. Be sure to tighten it firmly with just your hands. Tightening with a tool or the like will damage the r... Read More
    Dimension G  1/2  Maximum Operating Temperature (℃)  150  Dimension M (mm)  22×1.5  Dimension A (mm)  25  Maximum Operating Pressure (MPa)  28  Dimension E (mm)  35.5  Dimension d1 (mm)  Dimension d2 (mm)  Material (Main Unit)  Brass  Material (Nut)  brass + nylon resin 
    from S$34.99
    Min. 6 days
  21. One Touch Joint
    Kyocera (formerly RYOBI power tool) One Touch Joint
    * The logo will be switched to [KYOCERA] in sequence depending on the manufacturer's distribution inventory. Thank you for your understanding when purchasing.
    Type  One-touch joint 
    from S$14.99
    Min. 2 days
  22. Hose Band
    Kyocera (formerly RYOBI power tool) Hose Band
    Hose Band for High Pressure Washer (Electric) * The logo will be switched to [KYOCERA] in sequence depending on the manufacturer's distribution inventory. Thank you for your understanding when purchasing.
    from S$4.89
    Min. 4 days
  23. Water Supply Connector
    Kyocera (formerly RYOBI power tool) Water Supply Connector
    Water supply connector for high pressure washer (electric type) * The logo will be switched to [KYOCERA] in sequence depending on the manufacturer's distribution inventory. Thank you for your understanding when purchasing.
    from S$8.79
    Min. 2 days
  24. SJC for m Nozzle for Rechargeable Washing Machine SJC
    KOSHIN SJC for m Nozzle for Rechargeable Washing Machine SJC
    For washing with car shampoo Tank capacity: 400mL Usable detergent: Neutral detergent When you want to use car shampoo *Please check the model and size carefully. For SJC-3625/3650
    Tank Capacity (L)  0.4  Applicable Fluid  Neutral detergent  Suitable Model  SJC-3625/3650 
    from S$16.99
    Min. 5 days
  25. Variable angle joint
    ESCO Variable angle joint
    Esco Part No.  EA115KA-17 
    from S$58.99
    Min. 6 days
  26. Anti-twist coupling
    ESCO Anti-twist coupling
    Esco Part No.  EA115KA-24 
    from S$109.90
    Min. 6 days
  27. M22 screw type (for Φ14) x G1/2 screw type (for Φ11) conversion knurled coupler
    TSUTSUMI M22 screw type (for Φ14) x G1/2 screw type (for Φ11) conversion knurled coupler
    Converting knurled coupler between M22 screw type (for Φ14) and G1/2 screw type (for Φ11) used in high pressure washers High pressure washer, water pipe *This bracket is a hand-tightening type. Be sure to tighten it firmly with just your hands. Tightening with a tool or the like will damage the r... Read More
    Dimension G  1/2  Maximum Operating Temperature (℃)  150  Dimension M (mm)  22×1.5  Maximum Operating Pressure (MPa)  28  Material (Main Unit)  Brass 
    from S$19.99
    Min. 6 days
  28. M22 screw type (for Φ14) knurled coupler
    TSUTSUMI M22 screw type (for Φ14) knurled coupler
    M22 screw type (for Φ14) knurled coupler used in high pressure washers High pressure washer, water pipe *This bracket is a hand-tightening type. Be sure to tighten it firmly with just your hands. Tightening with a tool or the like will damage the resin part of the nut. Never use tools, etc.
    Maximum Operating Temperature (℃)  150  Dimension M (mm)  22×1.5  Maximum Operating Pressure (MPa)  28  Material (Main Unit)  Brass 
    from S$14.99
    Min. 5 days
  29. 14Mpa Full Bore Stainless Ball Valve for High Pressure Washer
    Chubu High-Pressure Hose 14Mpa Full Bore Stainless Ball Valve for High Pressure Washer
    Those who frequently open and close the handle are easy to handle without a lock. Since it is for high pressure, opening and closing the valve is harder than general-purpose products. * For those who frequently open and close the handle, it is easier to handle without a lock.
    from S$87.99
    Min. 2 days
  30. Water supply hose connector for high pressure washer WM-100 (with packing)
    EARTH MAN Water supply hose connector for high pressure washer WM-100 (with packing)
    Suitable Model  WM-10、WM-10KD、WM-100 
    Rating:
    92%
    Discontinued
  31. One-touch coupler for high pressure washer WM-100
    EARTH MAN One-touch coupler for high pressure washer WM-100
    Suitable for  WM-100 
    Rating:
    60%
    Discontinued
  32. Hose mounting joint for PW1700SPE
    BLACK&DECKER Hose mounting joint for PW1700SPE
    Suitable Model  PW1700SPE 
    Rating:
    100%
    Discontinued
  33. Coupler with lock pin for high pressure washer
    Chubu High-Pressure Hose Coupler with lock pin for high pressure washer
    Stainless steel one-touch coupler used in domestic high pressure washers With socket disconnection prevention lock pin function * Not compatible with air. Not compatible with high pressure washers manufactured in China and the United States.
    Heat Resistance Temperature (℃)  150  Withstand Pressure (MPa)  75 
    Discontinued
  34. High pressure washer PW1700SPX parts Body joint (with filter)
    BLACK&DECKER High pressure washer PW1700SPX parts Body joint (with filter)
    Part No.19
    Rating:
    80%
    Discontinued
  35. 140k stainless steel ball valve for high pressure washer
    Chubu High-Pressure Hose 140k stainless steel ball valve for high pressure washer
    Suitable for connecting a washing pipe hose with a high pressure washer. It has excellent pressure resistance compared to general-purpose ball valves. It can also be used in hydraulic piping. With lock function Drainage pipe cleaning, pipe cleaning, pipe cleaning * The color of the handle may cha... Read More
    Withstand Pressure (MPa)  14 
    Rating:
    60%
    Discontinued
  36. High pressure washer AB conversion connector
    IRIS OHYAMA High pressure washer AB conversion connector
    It is a conversion connector for connecting "optional parts of B type connection port" to "gun of A type connection port".
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  40×40×145  Material  Nylon 
    Discontinued
View : Grid List
Filter

36 Item(s)

Set Ascending Direction