All Category

Foam Wash Guns

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Accumulator type foam washer FM10
    GLORIA Accumulator type foam washer FM10
    Highly chemical resistant materials are used for tanks, pumps, etc., and viton (fluorine rubber) is used for seals. It has a certain level of durability against acidic and alkaline detergents, and consumables can be replaced. The original structure of the nozzle allows for wide-angle and efficien... Read More
    Mass (kg)  0.6  Maximum Capacity (L)  Dimension (mm)  130×200×315  As ONE Part Number  2-3573-01  Maximum Pressure (bar)  Trusco Part No.  855-1502  Included Accessories  With safety valve 
    Rating:
    78%
    from S$159.90
    Min. 2 days
  2. Forming sprayer N
    FPS Forming sprayer N
    Dense foam wraps dirt and strongly cleans. Reduces work time and effort. Adhesive fine bubbles stay on vertical surfaces such as walls and ceilings and act on dirt.
    Dimensions, Width W x Depth D x Height H (mm)  186×186×395  Included Accessories  2 types of nozzle tips  Capacity (L)  Mass (g)  About 1140 
    Rating:
    20%
    from S$129.90
    Min. 2 days
  3. Accumulator type foam cleaner FM50
    GLORIA Accumulator type foam cleaner FM50
    Highly chemical resistant materials are used for tanks, pumps, etc., and viton (fluorine rubber) is used for seals. It has a certain level of durability against acidic and alkaline detergents, and consumables can be replaced. The original structure of the nozzle allows for wide-angle and efficien... Read More
    Dimension (mm)  225×280×625  Maximum Pressure (bar)  Mass (kg)  3.6  Maximum Capacity (L)  Included Accessories  With safety valve 
    Rating:
    100%
    from S$559.90
    Min. 2 days
  4. Hydroformer 483 + CXS
    CXS Hydroformer 483 + CXS
    The cleaning agent is automatically diluted just by connecting it directly to the water supply (the dilution ratio can be changed from about 11 times to about 200 times by changing the tip). Since it can be sprayed in the form of foam, efficient work is possible. It has excellent chemical resista... Read More
    from S$199.90
    Min. 2 days
  5. Cassette type foam washer set
    GLORIA Cassette type foam washer set
    Suitable Model  FM50 
    from S$12.99
    Min. 5 days
  6. Parts for bubble washer FM50 SB sealing ring Φ35mm
    GLORIA Parts for bubble washer FM50 SB sealing ring Φ35mm
    Part No.  725780.000  Suitable for  For FM50 
    from S$19.99
    Min. 6 days
  7. Spiral hose for FM50
    GLORIA Spiral hose for FM50
    Suitable for  For FM50 
    from S$29.99
    Min. 6 days
  8. Foam Washer
    AS ONE Foam Washer
    As ONE Part Number  2-3573-02 
    from S$559.90
    Min. 13 days
  9. Parts for FM50 Lower suction pipe set
    GLORIA Parts for FM50 Lower suction pipe set
    from S$29.99
    Min. 6 days
  10. Animal pressure foamer forming sprayer
    FPS Animal pressure foamer forming sprayer
    Stay without dripping. Firmly adheres to the wall surface. Fine bubbles adhere to the object for a long time! Remove dirt. For cleaning glass windows, bath walls, kitchen ventilation fans, etc.
    Capacity (L)  Mass (g)  About 1140  Dimensions, Width W x Depth D x Height H (mm)  186×186×395 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction