Vacuum Cleaners
A commercial vacuum cleaner is a cleaning tool that sucks dust and dirt. In particular, commercial vacuum cleaners are suitable for cleaning in the workplace and workplace, and are used in many facilities. Although it has a compact shape, it has enough tank capacity, so it is possible to collect a large amount of garbage and dust. There are both dry and wet types that have the ability to suck in water that has spilled on the floor, and cordless handy cleaners that are easy to clean in the car or on the stairs. You can to be.
Other Related Pages
- SHARP Cyclone vacuum cleanerCentrifugal cyclone. Easy to clean with filter self-cleaning. "Grip handle" in front of the main body & compact body. Centrifugal cyclone: Strongly centrifuges dust and air with a high-speed swirling airflow. Turbine head: The force of the wind causes the brush to rotate strongly (t... Read MoreDust Capacity (L) 0.35 Power Consumption (W) 240-1000 Main Unit Dimensions, Width W x Depth D x Height H (mm) 257×363×248 Mass (kg) 3.8 Operation Sound (dB) 64~57 Suction Work Rate (W) 70-450 Material ABS resin Power Input (V) AC100(50/60Hz) Included Accessories Gap nozzle, next pipe
- Fukase Vacuum cleaner PlusVAll you have to do is place it on your pail can. The simple design makes it maintenance-free and low cost. Cutting fluid, oil-based cutting oil, water-soluble cutting oil, and various other things can be sucked. Since it is a suction mechanism that uses air pressure, there is no need to worry abo... Read MoreHose Length (m) 2 Hose Inner Diameter (Φmm) 32 Product Mass (g) 3500 Suction Volume (L/min) 72
- BLOVAC Blowback CleanerThe blowback cleaner turns into a vacuum cleaner just by placing it on a pail. The compact design makes it easy to carry and maintenance-free. It does not generate oil mist and can be inhaled even with oil, sludge or sand. BV25 is an air gun for both suction and discharge. The blowback drum Q typ... Read MoreType - Hose Length (m) 2 Vacuum degree (mmH2O) 2600 Included Accessories Nozzle (round), (corner) x 1 each
- AQUA SYSTEM Air vacuum cleaner for pail cansIt can be used simply by placing it on a pail can without a top plate. Since it is air-driven, it is safe even in explosion-proof areas. Safer than an electric vacuum cleaner. Sludge collection is also possible. Automatic stop when full (standard equipment). Dust can also be sucked. Recovery of c... Read MoreAir Suction Amount (m3/min) 1.1 Maximum Suction Height (m) 2 Hose Length (m) 2 Hose Diameter (Φmm) 25 Vacuum degree (mmH2O) 2600 Air Consumption (L/min) 280 Required Compressor Capacity 3 horsepower or more (2.2kW) Mass (kg) 4.9 Material (Main Unit) Aluminum Type For open cans Suction Rate (L/min) Liquid: 60 Specification Used on a pail can
- ESCO Paper pack, sanitary nanotech super (for Hitachi, 3 sheets)Nanotech (Super Premium) Sanitary FilterEsco Part No. EA899AH-105from S$29.99Min. 2 days
- Sanwa Direct Dyson, stand for general-purpose stick type cleaner Tool storage BOX, with shelf boardDyson cordless cleaner and other general-purpose wall-mounted stands. Since it has a hook, you can install a Makita cordless cleaner. With BOX that can store tap and AC adapter Six attached tools can be stored on the shelf board. * The product does not come with a vacuum cleaner or wall bracket (... Read MoreIncluded Accessories 1 hook, 3 shelves hex wrench included (mm) 2.5 Time to Assemble 20 min Total Load Capacity (kg) 5 Color Brown Material MDF, particle board Suitable Tool Phillips screwdriver, glovesfrom S$109.90Min. 5 days
- MonotaRO Filter Set for Vacuum Cleaner* Do not use for anything other than its intended purpose.Product Name Filter set Model of Suitable Main Unit No.67-20、NO.95-30
- Im Vacuum cleaner paper pack For all companiesA replacement pack for vacuum cleaners that is easy to swell and install because it is made of non-woven fabric and is soft. The printed characters are also large and easy to see. * Cannot be used for commercial use, vertical type, handy type and some small vacuum cleaners.Size 245×260
- ELPA (Asahi Electric) Paper Pack for All Vacuum CleanerSince the mounting direction is always the same, the NEW type has few mounting mistakes. The trash bag is not biased in the vacuum cleaner and sucks trash efficiently. Because it is compact, it is easy to install and dispose of garbage after use. Since the suction port is always the center, the b... Read More
- MonotaRO Clearance nozzle for vacuum cleaner* Do not use for anything other than its intended purpose.Product Name Clearance nozzle Model of Suitable Main Unit No.67-20、NO.95-30、NO.6221-10
- MonotaRO Hose pipe set for vacuum cleanerMonotaro brand exclusive parts * This is a dedicated part for the Monotaro brand. * Do not use for anything other than other manufacturers or the original purpose.Hose Length (m) About 1.5 Set Contents Hose (1.5m) x 1, pipe x 2 Product Name Hose and pipe set Model of Suitable Main Unit No.67-20
- Panasonic Replacement paper pack (M type V type)* Please be sure to check the compatible main unit part number before purchasing.
- Hitachi Industrial Equipment Systems Paper bags / shop packsThis is a paper pack "shop pack" exclusively for Hitachi "shop paper bag type" vacuum cleaners.Trusco Part No. 114-5449
- NANIWA No-screen vacuum cleaner paper packIt is an equivalent product of Hitachi genuine SP-15C. Hitachi Vacuum Cleaner Paper Pack
- MonotaRO Nozzle brush set for vacuum cleaner* Do not use for anything other than its intended purpose.Model of Suitable Main Unit No.67-20、NO.95-30、NO.6221-10 Product Name Nozzle and brush set
- Panasonic Paper pack type vacuum cleanerA compact yet powerful vacuum cleaner. As a vacuum cleaner, vacuum cleaner, cleaner, canister, stationary, cleaning, cleaning.Dust Capacity (L) 1.3 Power Consumption (W) 150-1000 Main Unit Dimensions, Width W x Depth D x Height H (mm) 243×348×196 Mass (kg) 3 Power Input (V) AC100(50/60Hz)
- Suntech Opt Vacuum cleaner paper pack (common type)It has a double-five-layer structure that fuses paper and non-woven fabric, and has excellent dust collecting power, and absorbs fine dust and dirt without letting it escape. Vacuum cleaner paper packRoHS directive (corresponding to 10 substances) Correspondence
- Panasonic Deodorant and antibacterial paper pack (M type V type)* Please be sure to check the compatible main unit part number before purchasing.
- Hitachi Industrial Equipment Systems Vacuum Cleaner Paper Bag Set for CV-104EMass (g) 220 Trusco Part No. 332-3234 As ONE Part Number 7-1033-04 Suitable for For CV-104
- Hitachi Industrial Equipment Systems Brush Head for CV-G2 / CV-96HSuitable Model CV-G2/CV-96H
- HITACHI Vacuum cleaner hoseSpecification 1.7m Suitable Model CV-G1、CV-G2、CV-G3、CV-96H
- TRUSCO Corner nozzleOptional parts for commercial vacuum cleaners (both wet and dry). A nozzle with a thin tip. It sucks dust in hard-to-reach places such as gaps and corners.Mass (g) 31 Pipe Diameter (Φmm) 32 Trusco Part No. 408-9855 Product Name Corner nozzle Suitable Model TKC-1200
- IRIS OHYAMA Lightweight stick cleaner Disposable dust pack sold separatelyA disposable dust pack (25 pieces) of an ultra-lightweight stick cleaner (IC-SLDC1). Ag + (silver ion) processing suppresses odor during exhaust.Suitable Models IC-SLDC Material Non-woven
- MonotaRO Filter set for vacuum cleanerIt is a part for NO.6221-10 * Please do not use for any other purposeProduct Name Filter set Model of Suitable Main Unit NO.6221-10
- Hitachi Industrial Equipment Systems Commercial vacuum cleanerStandard type with powerful suction power and excellent durability. A 2-way system that can be used with both paper bags and cloth bags.As ONE Part Number 1-9742-02 Power Consumption (W) 1050 Trusco Part No. 303-5450 Dimensions (Length L x Width W x Height H) (mm) 330 x 283 x 416 (including handle) Suction Work Rate (W) 370 Dust Capacity (L) 5.5 Mass of Main Unit (kg) 6.8 Operation Sound (dB) 62 Cable Length (m) 8 Material (Main Unit) Steel plate body
- YAMAZEN Paper carton vacuum cleanerEasy to dispose of garbage, easy paper carton type. For cleaning offices and factories as a paper carton vacuum cleaner and canister vacuum cleaner.Dust Capacity (L) 1.4 Power Consumption (W) 1000 Main Unit Dimensions, Width W x Depth D x Height H (mm) 242×295×234 Suction Work Rate (W) 300 Mass (kg) 4.3 Power Cable (m) 5 Operation Sound (dB) 69 Power Input (V) AC100(50/60Hz)
- Hitachi Industrial Equipment Systems Floor suctionSuitable Model CV-G95K・CV-G1200
- Hitachi Industrial Equipment Systems Commercial vacuum cleanerA vacuum cleaner for dry dust that can suck in firmly and collect plenty of dust. The floor mouthpiece has a brush that can be switched according to the type of floor. When you switch the lever, the brush on the back comes out. The free mouthpiece for shelves is convenient because the angle can b... Read MorePower Consumption (W) 1050 Suction Work Rate (W) 360 Operation Sound (dB) 71 (new standard) Cable Length (m) 8 Dust Collection System Cloth filter Material (Main Unit) Steel plate body
- Panasonic Industrial Vacuum CleanerImpact-resistant and durable metal body Lightweight metal body makes it durable and easy to operate.Power Input (V) 100(50/60Hz) Power Consumption (W) 1150 Main Unit Dimensions, Width W x Depth D x Height H (mm) 274×359×423 Suction Work Rate (W) 380 Dust Capacity (L) 5.0 Mass (kg) 6.9 Operation Sound (dB) 60 Dust Collection System Paper pack Cable Length (m) Vinyl cabtyre cord 8.0
- ELPA (Asahi Electric) Paper pack shared typeAntibacterial and deodorant fiber weaving processing Suppresses the growth of germs and unpleasant odors generated from sucked dust. The duration of the effect of softening the odor of garbage is about one month after starting to use it. It has a double 5-layer structure with excellent dust absor... Read MoreTest method Based on JIS L 1902 Type Common for each company Specification High power vacuum cleaner compatible
- Revolva Stainless vacuum cleaner 20LWater can be sucked not only at the entrance and office, but also in the car or in the garage, so it is convenient for restaurants and restaurants! The entire lid can be removed for easy garbage disposal and maintenance!Rated Power Consumption (W) 1200 Hose Length (cm) 150 (adjustable) Degree of Vacuum (kPa) 17 Dust Capacity (L) 20 Suction Work Rate (W) 384 Dimension (mm) 390×380×515 Power Cable (m) 4 Air Flow 58L/S Mass (kg) 7.5 Power Input (V) AC100(50/60Hz) Specification Wet and dry
- Suiden Wet & Dry cleanerReasonable and high power! Lightweight, compact and convenient to carry. Wide range of support from general garbage to suction of water and juice spilled on the floor! The filter and dust tank can be washed with water for easy maintenance! Succeeded in reducing the weight by 20.4% compared to the... Read MoreHose Length (m) 1.8 Power Input (V) 100 Current (A) 11.5 Rated Power Consumption (W) 1100 Air Volume (m3/min) 2.6 Maximum vacuum pressure (kPa) 23 Suction Work Rate (W) 285 Hose Diameter (Φmm) 32 Main Unit Dimensions, Width W x Depth D x Height H (mm) 340×360×485 Trusco Part No. 342-8451 Power Prequency (Hz) 50/60 Mass (kg) 7.0 (main unit only) Operation Sound (dB) 73 Noise Level (dB) 73 Dust Capacity (L) 8 Tank Capacity (L) 8 (liquid 6.5) Power Cable (m) 8 (with clip) Type Dry and wet type
- Hitachi Industrial Equipment Systems Commercial vacuum cleanerIt is a compact vacuum cleaner with a good surroundings. * Do not allow solidified materials such as cement powder, synthetic resin powder, toner, and conductive fine powder such as metal powder and carbon powder to absorb fine dust with a diameter of 10 μm or less. It may cause electric shock, s... Read MorePower Consumption (W) 1050 Trusco Part No. 298-4148 Suction Work Rate (W) 360 Mass of Main Unit (kg) 6.8 Mass (kg) 6.8 Operation Sound (dB) 62 Dust Capacity (L) 7 Cable Length (m) 8 Specification Cloth filter Material (Main Unit) Stainless steel
- YAMAZAKI (CONDOR) Round brushConnection Bore Diameter (Φmm) About 40 Suitable for CVC-301X
- OHM ELECTRIC Paper pack common to all companiesA common type paper pack that is compatible with 21 horizontal cleaners. It has a double-five-layer structure that can catch fine dust even with a high-power vacuum cleaner. 10 piecesBody dimensions (width W x height H x depth D) (mm) 240×130×2.3 Mass (g) 27