All Category

Air Vacuum Pump for Pails

Other Related Pages

View : Grid List
Filter

20 Item(s)

Set Ascending Direction
  1. Vacuum cleaner PlusV
    Fukase Vacuum cleaner PlusV
    All you have to do is place it on your pail can. The simple design makes it maintenance-free and low cost. Cutting fluid, oil-based cutting oil, water-soluble cutting oil, and various other things can be sucked. Since it is a suction mechanism that uses air pressure, there is no need to worry abo... Read More
    Hose Length (m)  Hose Inner Diameter (Φmm)  32  Product Mass (g)  3500  Suction Volume (L/min)  72 
    Rating:
    71%
    from S$589.90
    Min. 2 days
  2. Blowback Cleaner
    BLOVAC Blowback Cleaner
    The blowback cleaner turns into a vacuum cleaner just by placing it on a pail. The compact design makes it easy to carry and maintenance-free. It does not generate oil mist and can be inhaled even with oil, sludge or sand. BV25 is an air gun for both suction and discharge. The blowback drum Q typ... Read More
    Type  Hose Length (m)  Vacuum degree (mmH2O)  2600  Included Accessories  Nozzle (round), (corner) x 1 each 
    Rating:
    80%
    from S$699.90
    Min. 2 days
  3. Air vacuum cleaner for pail cans
    AQUA SYSTEM Air vacuum cleaner for pail cans
    It can be used simply by placing it on a pail can without a top plate. Since it is air-driven, it is safe even in explosion-proof areas. Safer than an electric vacuum cleaner. Sludge collection is also possible. Automatic stop when full (standard equipment). Dust can also be sucked. Recovery of c... Read More
    Air Suction Amount (m3/min)  1.1  Maximum Suction Height (m)  Hose Length (m)  Hose Diameter (Φmm)  25  Vacuum degree (mmH2O)  2600  Air Consumption (L/min)  280  Required Compressor Capacity  3 horsepower or more (2.2kW)  Mass (kg)  4.9  Material (Main Unit)  Aluminum  Type  For open cans  Suction Rate (L/min)  Liquid: 60  Specification  Used on a pail can 
    Rating:
    20%
    from S$799.90
    Min. 2 days
  4. Open pail can for air vacuum cleaner
    AQUA SYSTEM Open pail can for air vacuum cleaner
    Made of steel (inner surface gold varnish processing), the top plate (lid) is a removable type. It can be used for storing kerosene, light oil, oil, etc., and for collecting dust, cutting powder, chips, dust, etc. * Cannot be used for liquids that corrode aluminum.
    Thickness (mm)  0.4  Mass (kg)  Capacity (L)  20  Trusco Part No.  474-7399 
    Rating:
    75%
    from S$69.99
    Min. 2 days
  5. Air cleaner Wet and dry cleaner (for open pail can)
    AQUA SYSTEM Air cleaner Wet and dry cleaner (for open pail can)
    A powerful vacuum with a simple structure that can be used for both wet and dry conditions. Since it is air driven, it can also be used in explosion-proof factories. If you don't suck a lot of liquid, you don't need a stopper. No filter is required for particles of 1 mm or more. Replaceme... Read More
    Suitable for  (Can) for opening  Dust collection amount (L)  18  Lifting Height (m)  Maximum Airflow (m3/min)  Compressed Air Connection  3/8 (20PM with valve)  Maximum vacuum pressure (kPa)  30  Applicable Viscosity (cP)  3000  Dimensions, Width W x Depth D x Height H (mm)  309×309×170  Hose Inner Diameter (Φmm)  32  compressor  5 horsepower or more  Trusco Part No.  776-0396  Water Absorption (L)  80  Suction Rate (L/min)  80  Noise Level (dB)  90  Conform to  Explosion-proof type  Set Contents  Hose 2m, suction pipe (only main nozzle)  Type  Wet and dry 
    Rating:
    69%
    from S$639.90
    Min. 2 days
  6. Air cleaner Wet and dry cleaner (for open pail can)
    AQUA SYSTEM Air cleaner Wet and dry cleaner (for open pail can)
    A powerful vacuum with a simple structure that can be used for both wet and dry conditions. Since it is air driven, it can also be used in explosion-proof factories. Replacement and cleaning of machine tool cutting oil tanks * Pail cans are not included.
    Suitable for  (Can) for opening  Container  (Dust collection) For open cans  Maximum Airflow (m3/min)  1.9  Dust collection amount (L)  18  Hose Inner Diameter (Φmm)  25  Maximum vacuum pressure (kPa)  27  Compressed Air Connection  3/8 (20PM with valve)  Applicable Viscosity (cP)  3000  Dimensions, Width W x Depth D x Height H (mm)  309×309×170  Mass (kg)  4.5  Water Absorption (L)  60  Trusco Part No.  787-8931  Noise Level (dB)  90  Conform to  Explosion-proof type  Type  For drying  Set Contents  Hose 2m, suction pipe (only main nozzle) 
    Rating:
    20%
    from S$589.90
    Min. 2 days
  7. Electric vacuum cleaner for pail cans
    AQUA SYSTEM Electric vacuum cleaner for pail cans
    It can be used with a power supply of 100V and can be used anywhere. Even if it is electric, it is strong against water and has excellent durability! It is effective not only as a vacuum cleaner, but also for collecting cutting fluid at factories and waste liquid mixed with chips. The simple stru... Read More
    Dust Capacity (L)  18L (open pail can)  Maximum Suction Height (m)  Hose Length (m)  Hose Inner Diameter (Φmm)  32  Power Cable (m)  Noise Level (dB)  90  Power Input (V)  AC100  Material (Main Unit)  Aluminum and iron (SPHC)  Viscosity  Available up to 3000cP  Type  For pail  Suction Rate (L/min)  Liquid: 80  Applicable Fluid  oil 
    from S$999.00
    Min. 6 days
  8. Air Vacuum Pump for Pail Cans
    AQUA SYSTEM Air Vacuum Pump for Pail Cans
    Can be used for your empty pail can. Since it is air-driven, it is safe even in explosion-proof areas. Easy to clean than the electric type. Automatic stop function (standard equipment). Can also be used for liquids mixed with a small amount of foreign matter (about 5 mm). Energy-saving type that... Read More
    Hose Length (m)  Material (Main Unit)  Aluminum 
    from S$999.00
    Min. 6 days
  9. Air type cyclone cleaner
    AQUA SYSTEM Air type cyclone cleaner
    If you use a special top plate, you can also use it with drums. Comes with a secure ground wire. A cyclone-type dust cleaner with a flour recovery rate of 99%. For collecting feces in explosion-proof areas. Designed with few failures.
    2018 Trusco page  9 0050  Material  AL・SUS・SPHC 
    from S$1,899.00
    Min. 3 days
  10. Air vacuum cleaner APPQO-HP2 (for open drum cans)
    AQUA SYSTEM Air vacuum cleaner APPQO-HP2 (for open drum cans)
    A wet and dry vacuum cleaner that can be used with commercially available 20L open pail cans (thickness 0.4mm or more). We recommend a compressor of 10 horsepower or more and an air hose coupler of 3/8 or more. If you want to use it with a 200L open drum, you need a separate top plate (DTB) for d... Read More
    Suitable for  (Can) For open drum  Container  (Dust collection) Open drum can  Noise Level (dB)  100  Water Absorption (L)  150  Dust collection amount (L)  180  Maximum vacuum pressure (kPa)  23  Maximum Airflow (m3/min)  Applicable Viscosity (cP)  3000  Dimensions, Width W x Depth D x Height H (mm)  305×305×393  Hose Inner Diameter (Φmm)  38  Mass (kg)  Trusco Part No.  787-8940  Conform to  Explosion-proof type  Type  Wet and dry  Compressed Air Connection  With Rc3 / 8 (20PM) valve 
    from S$889.90
    Min. 2 days
  11. Air vacuum pump (only for pail can inhalation)
    AQUA SYSTEM Air vacuum pump (only for pail can inhalation)
    It is a liquid inhalation-only type. The pump can be used with compressors of 1 hp or more. This is a liquid suction pump that uses an ejector to create a negative pressure inside the pail and sucks the liquid.
    from S$989.90
    Min. 6 days
  12. Vacuum cleaner for general oil
    AQUA SYSTEM Vacuum cleaner for general oil
    It is a cleaner type. Since it is an air type, it can be used with confidence even in explosion-proof areas. It can be used with a compressor of 5 horsepower or more. Supports high-viscosity liquids up to 3000 cP. Equipped with oil stopper and filter as standard equipment. * Pail cans are not inc... Read More
    Maximum Airflow (m3/min)  1.7  Dust Capacity (L)  18  Maximum vacuum pressure (kPa)  25.5  Dimensions, Width W x Depth D x Height H (mm)  314×314×309  Trusco Part No.  356-0317  Mass (kg)  5.2  Water Absorption (L)  80  Noise Level (dB)  90  Operation Sound (dB)  90  Material (Main Unit)  Aluminum  Compressed Air Connection  Rc3 / 8 (with valve) 
    from S$789.90
    Min. 3 days
  13. Stainless steel vacuum cleaner set for both air and moisture (open pail can only)
    AQUA SYSTEM Stainless steel vacuum cleaner set for both air and moisture (open pail can only)
    An pneumatic cleaner made of stainless steel (packing NBR). Continuous operation is possible: Since it is air driven, continuous operation is possible. It is also ideal for long hours of work. No worries about electric leakage: There are fewer failures than the electric type, and it is safe and s... Read More
    Mass (kg)  Trusco Part No.  829-1115  2018 Trusco page  9 0050 
    from S$1,999.00
    Min. 3 days
  14. Air type wet and dry stainless steel vacuum cleaner (for open pail can only)
    AQUA SYSTEM Air type wet and dry stainless steel vacuum cleaner (for open pail can only)
    An pneumatic cleaner made of stainless steel (packing NBR). It can be used with a compressor of 5 horsepower or more. It is both wet and dry, and even if it gets dirty, it can be cleaned by washing it completely. Made of all stainless steel. * Stainless steel cans (APPQO-SK) are sold separately.
    Dust collection amount (L)  18  Maximum vacuum pressure (kPa)  19  Maximum Airflow (m3/min)  Applicable Viscosity (cP)  3000  Dimensions, Width W x Depth D x Height H (mm)  310×310×330  Mass (kg)  Trusco Part No.  474-7411  Water Absorption (L)  80  Noise Level (dB)  85  Conform to  Explosion-proof type  Type  Hose extension possible  Suitable Hose Outer Diameter (Φmm)  PVC hose (Φ32mm)  Compressed Air Connection  Rc3 / 8 (with valve)  Material  Resin  Function  With automatic stop function 
    from S$1,199.00
    Min. 2 days
  15. Air vacuum cleaner
    AQUA SYSTEM Air vacuum cleaner
    Air cleaner for solvent. When you want to inhale the spilled liquid on the floor or the supernatant, collect the air together with the pail (one without a top plate).
    Trusco Part No.  509-5417 
    from S$1,399.00
    Min. 6 days
  16. Air vacuum pump
    AQUA SYSTEM Air vacuum pump
    Maximum inhalation lift 5m Inhalation is possible from the 2nd floor of the building! Compatible with high-viscosity liquids (5,000 cP or less) * Because it is a high vacuum type, please use a special SUS can together. * Commercially available pail cans may be crushed.
    Lifting Height (m)  Required Compressor Capacity  5 horsepower or more  Applicable Viscosity (cP)  5000 or less  Suction Rate (L/min)  80  Noise Level (dB)  90  Applicable Fluid  Wet  Type  Wet 
    from S$1,199.00
    Min. 6 days
  17. Hose for air vacuum cleaner
    GiGA SELECTION Hose for air vacuum cleaner
    A replacement hose for the air vacuum cleaner GSVC1.
    from S$78.99
    Min. 5 days
  18. air vacuum cleaner
    GiGA SELECTION air vacuum cleaner
    A cleaner that uses compressed air. Ideal for cleaning around machines, cleaning coolant tanks, etc. Since it is air-driven, there is no risk of electric leakage or ignition.
    Mass (kg)  3.5  Dimensions (Length L x Width W x Height H) (mm)  312×312×167  Hose Dimensions, Diameter x Length L (Φmm x mm)  32×2  suction volume (L / min)  72 
    from S$649.90
    Min. 5 days
  19. Pneumatic vacuum cleaner + wet and dry cleaner (for open pail cans)
    AQUA SYSTEM Pneumatic vacuum cleaner + wet and dry cleaner (for open pail cans)
    It can be used with a compressor of 5 horsepower or more. It is both wet and dry, and even if it gets dirty, it can be cleaned by washing it completely. Explosion-proof type, with automatic stop function. For cleaning around equipment and vehicles at an automobile maintenance shop. For dust colle... Read More
    Lifting Height (m)  Air Consumption (L/min)  475  Noise Level (dB)  85  Water Absorption (L)  90/min  Viscosity (cP)  Available: 3000 
    from S$669.90
    Min. 2 days
  20. Air vacuum pump (only for pail can inhalation)
    AQUA SYSTEM Air vacuum pump (only for pail can inhalation)
    This is a liquid suction pump that uses an ejector to create a negative pressure inside the pail and sucks the liquid. It can be used with a compressor of about 1 horsepower. Since it is an air type, it can be used in explosion-proof areas.
    Trusco Part No.  509-5425 
    from S$1,399.00
    Min. 6 days
View : Grid List
Filter

20 Item(s)

Set Ascending Direction