Cleaning Supplies
A cleaning tool is a tool used to clean outdoors or indoors. Used when collecting dust, garbage, etc. or wiping the floor. Using cleaning tools makes cleaning easier and removes dirt quickly, so it is used for cleaning. In addition to brooms and wiping mops, there are deck brushes and dry wipers, etc., which can be cleaned using a place suitable for cleaning, and suitable for the size and dirt of the garbage.
Other Related Pages
- MonotaRO Collapsible BucketAs it is foldable, it does not take up space during storage. This product has improved elastic parts and is easier to fold than before. For cleaning supplies * Do not place near fire as it may be deformed. * Do not wash with a scrubbing brush or other items that are easily scratched, as it may be... Read MoreProduct Type Body Feature Folding Shape Square
- TERAMOTO Wood Handle Swivel BroomThe handle bends 180 degrees freely and the tips of the hair fit the floor. A commercial floor hawk that can cleanly sweep even fine dust. * For order codes 00403944 and 00403953 only, if you order 4 or less, a separate shipping fee will be charged.Overall Length (mm) 1310 Bristle Length (mm) 40 Material (Handle) Natural wood Material (Head) Natural wood, steel chrome plating
- Okazaki Melamine SpongePre-cut and easy to use! Melamine Sponge A melamine sponge cube that can be cleaned with just water. Effective for bathrooms, washrooms, scale and tea stains. You can easily remove the dirt simply by moistening it with water and rubbing it lightly. Contains 30 pieces in a 3 cm square cut that is ... Read MoreDimensions, Width W x Depth D x Height H (cm) 3×3×3 Shape Cube type Material Melamine foam
- MonotaRO Bucket SteelA common steel bucket. For cleaning work, etc. * Please refrain from using it for any other purpose. * Please check the condition of the product before use. * Please note that electricity is conducted.Product Type Body Material Iron Shape Round type Surface Treatment Zinc plating
- TERAMOTO Wax mop spare thread 40cmFastener specifications make it easy to attach and detach threads.Mass (g) 123 Dimension (mm) 160×420 Trusco Part No. 432-0891
- TERAMOTO Dandy spring (pipe handle)Since it uses a resin head and pipe handle, it is light and easy to use, so it does not get tired easily and cleaning is quick. No PVC used. * Mop thread is sold separately. For orders of 4 or less, a separate shipping fee will be charged.Overall Length (mm) 1245 Handle Diameter (Φmm) 22.2 Width (mm) 240 Trusco Part No. 297-2221 Mass (g) 500 Other Mop yarn is sold separately. Material (Head) Polypropylene
- IRIS OHYAMA Spare head for rotating mopSpare head for the rotating mop body (KMO-450 / KMO-490S). It is a bargain set of two. With a microfiber mop, it catches dirt firmly whether you wipe it with water or wipe it with water.Mass (g) 310 Trusco Part No. 393-4705 Suitable Model KMO-450、KMO-490S Material Polypropylene, microfiber
- ASAHISUNRED Sand Clean Cloth ScourerIdeal for rust and scorching on microwave ovens and countertops. It is also convenient for removing dirt from tiles. Since Sand Clean is made of cloth, it is easy on the hands, there is no need to worry about cutting hands, and there is no rust.Material Cotton, artificial stone
- NIHON CLEAN-TECH Zashiki broom Hand-knitted 11 balls DX Long patternHigh-class type with a large amount of ears by hand knittingOverall Length (mm) About 1380 Bristle Length (mm) About 260 Width (mm) About 300 Mass (g) About 670 Type Long pattern
- Aisen With CK toilet brush caseComes with a stylish toilet brush case that combines design and function. Comes with an aluminum handle that is convenient to carry. The brush is a 360 ° flocked type. It is a long-selling series.Height (mm) 90 Width (mm) 90 Where to Use Toilet
- TERAMOTO Free Hoki Spare 30cmMass (g) 200 Trusco Part No. 297-2310 Brush Width (mm) 300 Type Replacement
- Yatsuya Kogyo Mini Bamboo BroomHand type bamboo broomMass (g) 145 Overall Length (mm) 450 Type Bamboo broom Dimension (mm) H450×W70×D70
- Kamenoko Tawashi Nishio Shoten Tortoiseshell bunko Palm Chibico PIt has shorter hair than a normal scrubbing brush, so it is suitable for removing stains from root vegetables.Dimensions, Width W x Depth D x Height H (mm) 70×50×30 Material Palm fruit fiber
- NALBIE Scraper S-PROA safe and easy-to-use scraper is born from Navy. By sliding the handle, it covers the blade and has a hole in the center, making it easy to hold. The special blade with rounded corners can be used for a normal Navy 3-blade holder.Blade Size (mm) 12
- OHE & CO. New washing power acrylic toilet case with brushThe case has a clean design so that the head of the brush does not touch the bottom of the brush holder. Vents make it easier for the brush to dry. A toilet brush suitable for antifouling toilet bowls that can be used like a wipe. Acrylic non-woven fabric with many grooves on the surface of the f... Read MoreMass (g) About 224 Inner Dimensions, Width W x Depth D x Height H (mm) About 410 × 95 × 110 Where to Use Toiletfrom S$13.99Min. 2 days
- Shinkigosei (TONBO) Select bucketThe wide mouth makes it easy to wash rags, etc., and the hanging hand has a pipe shape that is easy to grip and has no irregularities, so it does not get dirty easily. Water transportation, water storageType Body Material Polypropylene (PP)from S$5.89Min. 2 days
- DULTON Baby SmileyWidth (mm) 140 Overall Length (mm) 210 Product Type Broom + dustpan
- Azuma Kogyo High place wiper head onlyYou can easily adjust the angle by pressing the angle adjustment button (PUSH) on the main body, so it fits well in places that are difficult to clean, such as on beams. The structure is such that the head moves in close contact with the cleaning surface. It suppresses uneven wiping and can be cl... Read MoreSuitable Size (cm) (Cross, rag, sheet) approx. 30 x 20 Included Accessories 1 cross Mass (g) About 180 Head width (mm) About 270 wiping width (cm) About 30 Head Thickness (mm) About 90 Product Type Body (head only)
- Cotton Labo Toilet seatA water-decomposable sheet that can be flushed directly into the toilet after use. Hygienic with disinfectant formulation. It has a smooth finish without stickiness even after wiping.Where to Use Toilet Type Wetfrom S$1.99Min. 2 days
- TRUST Trust floor brush hardIt is highly durable and can be used on various floors. Handles are attached to both sides of the brush head part, and when the brush wears, the handle is replaced on the other side to even out the wear condition and last a long time. It is strong and suitable for heavy cleaning such as sand.Length (mm) 65 Bristle Length (mm) 65 Product Type Replacement
- ESCO 450mm hand wiperThe handle and blade can be removed with one touch. Attaching a compatible handle makes it possible to clean high places. Window glass washMaterial (Main Unit) 18-8 stainless steel Dimensions, Width W x Depth D x Height H (mm) 450×35×150 Mass (g) About 250 Esco Part No. EA928AE-2 Compatible Handle EA928AE-7A、7B、7D、7E Material (Grip) Natural rubber Material (Blade) Natural rubber
- Aiwa Rotating glass cleaner with elastic handleSoak a sponge with water and wipe off any dirt. There is a drainer rubber on the same side, so you can quickly drain the water just by turning your wrist back without having to change hands. Since the angle of the head can be changed, it can be used in places that are difficult to reach, such as ... Read MoreMass (g) 224 Dimension (mm) 600~800×200×80from S$14.99Min. 5 days
- Takasago HonestIt can be color-coded according to the purpose.Dimensions, Width W x Length L x Height H (mm) 100×170×55 Material Polypropylenefrom S$8.69Min. 2 days
- Shinkigosei (TONBO) Select mop bucket lidIt can also be stacked with a flat lid.Heat Resistance Temperature (℃) -10~120 Mass (g) 221 Trusco Part No. 404-6412 Opening Width W x Depth D x Height H (mm) 430×250×30 TKG Part No. (2017) 6-1214-1202 TKG Part No. 7-1272-1202 Color Blue Product Type Lid Material Polypropylene (PP) Shape Square
- CXS HikanjetterEasy to use just by connecting to the tap. The specially shaped spout allows cleaning with high water pressure. Mounting coupler: One-touch coupler for water supply Used for drainage pipe cleaning for all users who have drainage pipes * The adapter to be attached to the faucet is not included, pl... Read MoreWithstand Pressure (MPa) (Hose) 0.6 (6kg / cm2) Hole Diameter (mm) (Injection nozzle) 1.3 Where to Use Around the drainfrom S$89.99Min. 2 days
- ETRE Proplus aluminum holderMade of lightweight aluminum. Use with a shampoo cover. Cleaning of glass and kagamiMaterial plasticfrom S$24.99Min. 2 days
- NIHON CLEAN-TECH Clean Times hand brushA brush with a natural wood handle that is easy to grip and polish.from S$7.39Min. 2 days
- Azuma Kogyo Soft wiper sheetFlooring wiper sheet for wiping from. Thick, fluffy, voluminous sheet. This fiber also gets into the groove and catches everything from micro dust to hair and leftover food. As a duster, it can also be used to clean furniture and lighting. Easy disposable type that can be used on both sides. For ... Read MoreMaterial 100% polypropylene Dimensions (Width W x Depth D) (mm) About 300 × 200 RoHS directive (corresponding to 10 substances) Correspondence Type Dry sheet Color Pink Product Type Replacement sheet
- ESCO 75x115mm / S Commercial sponge (HACCP certified product)Nakameguro HACCP certified product A standard scrubbing brush for business use that can be used for multiple purposes. You can use both sides of urethane foam, which contains a non-woven fabric that quickly removes dirt and a detergent and has good foaming, according to the application.Mass (g) 13 Dimension (mm) 75×115×30 Esco Part No. EA928AS-213 Material Nylon nonwoven fabric, polyurethanefrom S$2.89Min. 2 days
- ETRE Super channel quick handleA handle for super channels. Channels can be easily replaced with the quick release feature. Select the length of the channel in consideration of the work target. It is a grip with rubber. Cleaning of glass and kagamiMass (g) 129 Material Stainless steel
- TERAMOTO Light mop yarn 45cmA mop type for wiping from the floor and wiping with water.Trusco Part No. 368-4733 Dimension (mm) About 230 × 495 Type Mop Material Polyester / Sufu blendfrom S$14.99Min. 2 days
- AS ONE Tube Cleaning BrushThe image is a combination example. Neither order code is a set product.Where to Use Around the drainfrom S$7.39Min. 2 days
- OHE & CO. With CE toilet brushSince the brush part uses special abrasive ultrafine particles "cerium oxide", which is about 1/30 the size of normal abrasives (used by us), it is hard to damage and can be cleaned with just water. If you polish it well enough, the effect of the material will make it shiny and clean. I... Read MoreMass (g) About 234 Inner Dimensions, Width W x Depth D x Height H (mm) About 420 × 95 × 112 Color Ivory Where to Use Toiletfrom S$12.99Min. 2 days
- IRIS OHYAMA Bucket lidA wide range of buckets from small capacity to large capacity and wide mouth. Since there is a hose hook, you can easily store water by hooking the hose. You can also use it as a pail by closing the lid.Color Blue Product Type Lid Material Polypropylenefrom S$3.59Min. 4 days
- TERAMOTO FF floor Hoki LDust in corners and gaps can be removed cleanly.Overall Length (mm) 1410 Trusco Part No. 755-4451 Material (Head) ABS resin Brush Width (mm) About 300 Type Body Material (Bristle) Polyester, horse hair, palmfrom S$24.99Min. 2 days
- MOERMAN Moreman bicomponent T barNon-slip processing. The ergonomic design makes it easy to hold. Water retention is improved by making many dents in the bar part.Overall Length (mm) 173 Width (mm) 44.5 Dimensions (cm) 45
- 3M Scotch Bright Floor Wiper Joint TypeThe length of the handle can be adjusted by changing the number of pipes to be assembled according to the cleaning location. A floor wiper that combines stylish design and functionality. The head can move freely 360 degrees. The head uses thermoplastic rubber that does not easily deteriorate. Eas... Read MoreTrusco Part No. 398-0367 Mass (g) 440 Product Type Bodyfrom S$27.99Min. 2 days
- MARNA Silver stone washSoft horsehair that is hard to hurtDimension (mm) About 240 × 60 × 50 Size Sfrom S$7.39Min. 5 days