Stainless Steel Scourers
Other Related Pages
- MonotaRO Scourer stainless steelA stainless steel scrubbing brush that is convenient for removing stubborn stains and rust and kogation. * Do not use for anything other than its intended purpose. * Do not use on tableware (glass, plastic, wood, lacquer ware) that is easily scratched. * Do not use for fluorinated products. * Do ... Read MoreMaterial SUS304(18-8)
- HAYAKAWA INDUSTRY Stainless scrubberIt is a scrubbing brush made of stainless steel. Please use it for stubborn stains and kogation. For stubborn stains on pots and sinksMaterial SUS430(18-0) Type Stainless steel
- Fujiboshi Stainless scrubberFor stubborn stains, sticking pots, and burning.Material SUS430(18-0) Type Stainless steel
- TRUSCO Stainless scrubber (with 10 pieces)Please choose the size that suits your needs. A large-capacity type with 10 pieces per pack. It is soft to the touch and has an excellent usability. Removes stubborn oil stains, kogation and rust. Removes dirt from metal, etc.Color Silver Material Stainless steel (SUS430) Specification Uses 18-0 stainless steel wire.
- KOHBEC Stewart EagleIt is easy to use and is a 40g stainless steel scrubbing brush with just the right size.Dimensions, Diameter x Height H (Φmm x mm)Φ 80×50 Mass (g) About 40 Material SUS410(13-0) Type Stainless steel
- ESCO Stainless steelSince it is a metal, it dries quickly and bacteria do not easily grow, making it hygienic. Ideal for stubborn stains such as woks and frying pans. As it is a large size, it is convenient to polish it well.Size (Φmm) 95×35 Mass (g) About 62 Esco Part No. EA928AG-5 Material Stainless steel Type Stainless steel
- BONSTAR Carl Kate Scourer StainlessRemoves stubborn oil stains, kogation and rust. Removes dirt from metal, etc.Color Silver
- ESCO 110x160mm stainless steelIdeal for removing kogation from pots and frying pans. It can also be used to peel vegetables such as potatoes. * There are two colors, blue and green. (Color cannot be specified)Dimension (mm) Approximately 90 x 130 x 20 Esco Part No. EA928AG-43
- KANDA Copper ScrubOuter Dia. x Height H (Φmm x mm) About 95 × 30 Material Copper
- OHE & CO. Premium stainless scrubber jumboMaterial 18-8 stainless steel Mass (g) 52 Dimension (mm) About 75 × 75 × 60 Type Stainless steel
- ESCO 60x190mm handle with scourer (stainless steel)Overall Length (mm) 190 Mass (g) 50 Dimension (mm) 60×35 Esco Part No. EA928AG-31
- Okazaki Stainless steelFor removing kogation! Stainless steel scrubbing brush. For oil stains and kogation. Stainless steel scrubbing brush. A metal cleaner made by winding stainless steel into a curl. Rust resistant and hygienic. Contains 8 pieces. For oil stains and scorching in kitchens such as pots, frying pans, an... Read MoreMass (g) 10 Diameter (Φmm) 40 / piece Material Stainless steel
- OHE & CO. Hyper stainless steelThick and 3 times more durable! A tough, extra-thick stainless steel scrubbing brush. Firmly removes stubborn oil stains and scorching on ironware. Large size 100g with volume up that is also recommended for professionals. With a band that does not easily lose its shape.Dimensions (cm) About 10 × 9 × 6 Material Stainless steel, nylonfrom S$6.39Min. 2 days
- ESCO 50x 20mm stainless scrubber (8 pieces)Rust-resistant and hygienic, ideal for stubborn stains on pots, frying pans, etc.Esco Part No. EA928AG-42 Material Stainless steel Dimension (mm) Φ50×20from S$3.29Min. 2 days
- WAISE Stainless scrubberA stainless steel scrubbing brush that removes kogation and rust from iron frying pans, iron pans, and gas ranges. It is a spherical shape that is easy to hold. It dries quickly and is hygienic.Mass (g) 100 Dimensions, Width W x Depth D x Height H (cm) 10×10×7.5 Material stainless steelfrom S$2.99Min. 2 days
- Okazaki Stainless steelIdeal for removing kogation! Stainless steel scrubbing brush. For oil stains and kogation. Stainless steel scrubbing brush. A metal cleaner made by winding stainless steel into a curl. Rust resistant and hygienic. 2 pieces included. For oil stains and scorching in kitchens such as pots and frying... Read MoreMass (g) 30 Diameter (Φmm) 50 / piece Material Stainless steelfrom S$1.39Min. 2 days
- EBM Riele Bronze Scrubbing BrushAntibacterial effect of copper ionsmaker part number 7322300 Outer Dimensions (mm) Φ75×H30from S$2.99Min. 2 days
- Aisen Stainless steelBurns and removes rust! Stainless steel scrubbing brush A stainless steel scrubbing brush that removes stubborn kogation and rust. Cleans tough stains on iron frying pans, iron pans, gas ranges, etc. The use of 18-8 stainless steel makes it difficult for rust and bacteria to grow. It dries quickl... Read MoreMaterial 18-8 stainless steel Dimensions, Width W x Depth D x Height H (cm) 9×9×3.5from S$2.69Min. 2 days
- OHE & CO. Stainless steelA slightly larger, commercial-sized stainless steel scrubbing brush. For stubborn stains and scorchingMaterial Stainless steelfrom S$5.19Min. 2 days
- Aisen DN stainless steelA metal cleaner made by wrapping 18-8 stainless steel in a spherical shape with fine curls to prevent bacteria from growing.Type Stainless steelfrom S$3.99Min. 2 days
- ESCO 60x 55mm steel scrubber (6 pieces)Excellent detergency with stains on kitchen utensils and metal products, and rust detergentDimension (mm) 60×55×10 Esco Part No. EA928AG-40from S$3.39Min. 2 days
- BONSTAR PK stainless steelColor Silver Material Stainless steel (SUS430)
- BURRTEC Berkita sanitary scourerDue to the special structure, the difficulty of pulling out is increased by 300% compared to the conventional product. The heat resistant temperature is 140 ° C. The hair complies with the equipment and container packaging standard test (synthetic resin). The metal part uses stainless steel, whic... Read MoreHeat Resistance Temperature (℃) 140 Dimensions, Height x Width x Thickness (mm) 140×80×40 Mass (g) 55 Trusco Part No. 796-1898 Color Grayfrom S$29.99Min. 2 days
- MINEX METAL 18-8 scrubMaterial 18-8 stainless steel Quantity 20 pieces Mass (g) 40 TKG Part No. (2017) 6-1173-0701 TKG Part No. 8-1257-0701 Type Metal scourerfrom S$78.99Min. 2 days
- TOWA INDUSTRY 18-8 Stainless Steel KPL CarlboneFor cleaning ventilation fans, stoves, microwave ovens, etc., and for cleaning ironware and cooking utensils.Material 18-8 stainless steelfrom S$2.09Min. 3 days
- OHE & CO. Premium stainless steel regularSince the stainless steel wire has a double structure, it does not easily stretch and lose its shape.Dimension (mm) About 65 × 65 × 45 Type Stainless steel Material Stainless steelfrom S$2.99Min. 5 days
- BONSTAR 30g stainless scourerA stainless steel scrubbing brush that is soft to the touch and has good elasticity. Quickly and cleanly removes stubborn kogation and oil stains. It drains well, dries quickly and is hygienic. Stainless steel scrubbing brush 30g 2 pieces.Outer Dimensions (cm) About 5.5 × 5.5 × 4.5 RoHS directive (corresponding to 10 substances) Correspondence Material stainless steelfrom S$2.69Min. 2 days
- OHE & CO. Stainless scrubberFor removing oil stains and kogation from frying pans.Dimension (mm) 75×75×50 Material Stainless steelfrom S$6.39Min. 6 days
- WAISE BQC Stainless scrubberFor removing stubborn stains and kogation.Material stainless steelfrom S$14.99Min. 10 days
- Nisihmon Stewart EagleA commercial-sized stainless steel scrubbing brush that is convenient for removing stubborn stains and rust and kogation.RoHS directive (corresponding to 10 substances) Correspondence Material SUS430(18-0)from S$4.29Min. 8 days
- Cowgel Aro Tea Long Cleaner Hard TypeA scrubbing brush made from specially processed stainless steel. Removes stubborn stains and prevents the product from being scratched. Haccp compatible.Dimensions (Width W x Depth D) (mm) 160×80 Specification antibacterialfrom S$7.39Min. 3 days
- Nisihmon Stewart EagleA stainless steel scrubbing brush that is convenient for removing stubborn stains and rust and kogation.RoHS directive (corresponding to 10 substances) Correspondence Material SUS430(18-0)
- TKG SA18-8Quantity 12 pieces TKG Part No. (2017) 6-1173-0201 Mass (g) 60 TKG Part No. 8-1257-0201 Type Metal scourer Specification With mountfrom S$69.99Min. 3 days
- Cowgel Stainless steel eagle # 60A metal scrubbing brush with excellent polishing power. Removes stubborn oil stains, kogation, rust, etc.Mass (g) 60 Dimension (mm) 80×80×50 Trusco Part No. 868-4219 Material Stainless steelfrom S$57.99Min. 2 days
- ESCO 60x 70mm Stainless steel scrubber (2 pieces)Rust resistant and hygienic Ideal for stubborn stains such as pots and frying pansDimension (mm) 60×70×35 Esco Part No. EA928AG-41 Material Stainless steelfrom S$3.19Min. 2 days
- TKG SA brass gold scrubQuantity 12 pieces Type Metal scourer Specification With mountfrom S$99.90Min. 3 days