All Category

for Window & Window Screen

View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. Mokomo screen door sheet
    Azuma Kogyo Mokomo screen door sheet
    Contains hinoki cypress extract, an ingredient that insects dislike.
    Storage Dimensions (width W x depth D x height H) (mm)  125×215×20  Dimensions, Width W x Length L (mm)  300×200  Mass (g)  95  Material  Rayon, polyester, nylon  Where to Use  Screen door 
    from S$3.19
    Min. 5 days
  2. Cleaner for screen doors
    HATTORI PAPER Cleaner for screen doors
    For cleaning screen doors. We use alkaline electrolyzed water obtained by electrolyzing water. The action of alkaline electrolyzed water removes dirt firmly. Because it is a thick sheet, you can clean it firmly with one sheet. Hygienic with fermented ethanol. It is not sticky and has a clean finish.
    Where to Use  Screen door 
    from S$1.79
    Min. 3 days
  3. Window / screen door clean wiper long + spare screen door sheet
    nitoms Window / screen door clean wiper long + spare screen door sheet
    Just by wiping, the sheet containing plenty of cleaning liquid wraps up the dirt on the back side and removes it. Contains insect repellent ingredients.
    Mass (g)  105  Trusco Part No.  496-0971  TKG Part No. (2017)  6-1231-0803  TKG Part No.  8-1321-0803  Where to Use  Screen door 
    from S$4.69
    Min. 2 days
  4. Window + Oh! Beautiful
    SOFT99 Corporation Window + Oh! Beautiful
    A glass cleaning sheet with a special 3-layer structure. The upper and lower sweeping layers scrape off dirt, and the middle hold layer adsorbs and holds it. Removes hand stains and tobacco tar to restore the transparency of the glass. No odor or wiping marks are left, so no need to wipe. It is a... Read More
    Sheet Size (mm)  265×300  Trusco Part No.  479-3978  Mass (g)  70  Where to Use  window 
    from S$4.59
    Min. 2 days
  5. Window / screen door clean wiper long + spare window sheet
    nitoms Window / screen door clean wiper long + spare window sheet
    Easy and clean without wiping twice with antifouling coating at the same time as cleaning.
    Size (mm)  200×200  Trusco Part No.  496-0963  Mass (g)  50  TKG Part No. (2017)  6-1231-0802  TKG Part No.  8-1321-0802  Where to Use  window 
    from S$5.49
    Min. 2 days
  6. window & screen door cleaner
    MAMEITA window & screen door cleaner
    The polyester fiber has a three-dimensional structure, and the uneven surface wipes off dust and dirt. Dirt can be removed with just water. Comes with a grip that prevents hand and arm fatigue. The grip is a hook-and-loop fastener, so it can be reapplied any number of times. For cleaning screen d... Read More
    Width (mm)  120  Height (mm)  158  Trusco Part No.  208-5719  Mass (g)  25  Thickness (mm)  45  Product Type  Body  Color  White 
    from S$7.19
    Min. 3 days
  7. Screen door + Oh! Beautiful
    SOFT99 Corporation Screen door + Oh! Beautiful
    The troublesome maintenance of the screen door, which could not be done without removing it, removes dirt firmly just by wiping it, and the sterilization effect makes it clean and clean. Since it contains an antistatic component (antistatic agent), it is very easy to clean next time. The cleansin... Read More
    Mass (g)  100  Trusco Part No.  479-3986  Where to Use  Screen door 
    from S$4.39
    Min. 3 days
  8. Scrubbing bubble + screen wiper
    Johnson Company Scrubbing bubble + screen wiper
    Easy to clean with a quick wipe! A special brush and sheet catch dirt Screen door only Do not use for any other purpose. The sheet dries easily, so use it as soon as you take it out of the bag.
    Sheet Size (mm)  140×220  Where to Use  Screen door  Series  Scrubbing bubble  Ingredient  Surfactants, solvents, preservatives  Acidic / Alkaline  Weakly alkaline  Type  screen door cleaner 
    from S$6.29
    Min. 2 days
  9. Glass one shot clean
    TOWA Glass one shot clean
    Uses about 1/300 of the ultrafine fibers of hair! Both dry and water wipes are possible! When wiping with water, no fluff, streaks, or cloudiness remain, so there is no need to wipe twice. Can be used repeatedly in washing. Commercial glass cleaner
    Material  Polyester / nylon fiber 
    from S$24.99
    Min. 2 days
  10. Crash sheet + screen door
    LEC Crash sheet + screen door
    A special wet sheet containing ultra-fine fibers (microfiber) firmly catches dirt on the mesh without detergent. Contains the scent of natural herbs (eucalyptus) that insects dislike. At the same time as cleaning, it makes it difficult for unpleasant insects to repel. The guideline for cleaning o... Read More
    Sheet Size (mm)  300×200  Series  Drop sheet  Suitable Usage  For screen doors  Material  Rayon, polyester, nylon 
    from S$3.79
    Min. 2 days
  11. Glass wiping wet sheet 20P + AZ791
    Azuma Kogyo Glass wiping wet sheet 20P + AZ791
    A glass cleaning sheet that does not require water, detergent, or finish. Window glass cleaning
    Dimensions (cm)  About 30 × 20  Where to Use  Glass  Type  Wet 
    from S$5.99
    Min. 2 days
  12. Ba Water drop sheet Cleans the screen door
    LEC Ba Water drop sheet Cleans the screen door
    [Dramatic drop] The scent of natural herbs that insects dislike. For cleaning screen doors. Jointly developed with Dr. Ochi of Water. Wet sheet using alkaline electrolyzed water obtained by electrolyzing water. The scent of natural herbs (eucalyptus) that insects dislike. At the same time as clea... Read More
    Sheet Size (mm)  300×200  Suitable Usage  Cleaning the screen door  Material  Rayon polyester  Series  Water drop sheet 
    from S$1.79
    Min. 2 days
  13. Electrolytic cleaner for window glass & screen doors
    HATTORI Electrolytic cleaner for window glass & screen doors
    Shiny with alkaline electrolyzed water power for cleaning window glass and screen doors.
    Dimension (mm)  180×300  Where to Use  Window, screen door 
    from S$2.69
    Min. 2 days
  14. Crash sheet + for windows
    LEC Crash sheet + for windows
    A special wet sheet containing ultra-fine fibers (microfibers) thoroughly scrapes away dirt from hands, cloudiness, and cigarette tar. It is a quick-drying type that does not leave streaks, and has a clean and transparent finish. No detergent is used, so you don't have to wipe it twice and it... Read More
    Sheet Size (mm)  300×200  Series  Drop sheet  Suitable Usage  For windows  Material  Rayon, polyester, nylon  Ingredient  Water / ethanol / disinfectant 
    from S$3.59
    Min. 2 days
  15. Glass micros
    SEIWA Glass micros
    A microfiber cloth with a beautiful glass surface. The surface (smooth surface) is used for normal wiping. The back side (rough side) is used to remove bird droppings stuck to the glass. Commercial microfiber cloth
    Mass (g)  45  Dimensions, Width x Length (mm)  450×290  Where to Use  Glass 
    from S$12.99
    Min. 2 days
  16. Sassa wiper set for doors and windows
    KINCHO Sassa wiper set for doors and windows
    Where to Use  Window, screen door 
    Discontinued
  17. Screen door dust filter
    TOYO ALUMINIUM ECKO PRODUCTS Screen door dust filter
    Easy to clean. Prevents dirt and cleans the air. House clean filter for outdoor use. Catch dirt and pests on screen doors.
    Where to Use  Screen door 
    Discontinued
  18. Natural chamois
    TOWA Natural chamois
    Finish quickly and beautifully. Polishing and polishing is the best. The finest natural chamois tanned by special technology. Since the fiber thickness is 1/1000 of microfiber, it is ideal for wiping after car washing and polishing musical instruments, precious metals, glass, mirror medical equip... Read More
    Type  25 desi  Dimension (mm)  400×500  Size 
    Rating:
    60%
    Discontinued
  19. Screen cleaner
    HATTORI PAPER Screen cleaner
    We use alkaline electrolyzed water obtained by electrolyzing water. The action of alkaline electrolyzed water removes dirt firmly. Hygienic with fermented ethanol. It is not sticky and has a clean finish.
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction