All Category

for Mirror & Glass

View : Grid List
Filter

20 Item(s)

Set Ascending Direction
  1. Wet sheet for glass
    YAMAZAKI (CONDOR) Wet sheet for glass
    Wipe off the oil film with natural orange oil.
    Dimensions, Width W x Depth D x Height H (cm)  29.5×21×0.03  Mass (g)  7.2  Fragrance  Orange 
    from S$5.79
    Min. 2 days
  2. Glass polishing trial set (sheet type)
    ST-TOOLS Glass polishing trial set (sheet type)
    A diamond polishing material that minimizes scratches while improving workability by pattern-coating diamond on the base material of a soft brushed cloth to improve water retention. For finishing, it is recommended to prepare the polished surface with the separately sold Galapoli PRO disc. Glass ... Read More
    Where to Use  Glass 
    from S$109.90
    Min. 8 days
  3. ST diamond cross disk Φ125
    ST-TOOLS ST diamond cross disk Φ125
    A diamond polishing material that minimizes scratches while improving workability by pattern-coating diamond on the base material of a soft brushed cloth to improve water retention. For finishing, it is recommended to prepare the polished surface with the separately sold Galapoli PRO disc. Glass ... Read More
    Outer Diameter (Φmm)  125  Where to Use  Glass 
    from S$109.90
    Min. 8 days
  4. Cushion pad For disc Φ123 × 10mm
    ST-TOOLS Cushion pad For disc Φ123 × 10mm
    Dimension (mm)  Φ123×10 
    from S$21.99
    Min. 8 days
  5. Cord miller
    SALUS Sato Kinzoku Kogyo Cord miller
    Dimensions, Vertical x Horizontal x Height (mm)  187×41×188  Material  Steel chrome plated glass 
    from S$24.99
    Min. 5 days
  6. Mirror + Oh! Beautiful
    SOFT99 Corporation Mirror + Oh! Beautiful
    Just by wiping it quickly, not only dust but also dirt such as persistent hand stains can be wiped off cleanly, and the transparency of the mirror surface is restored. Furthermore, the strong anti-fog effect eliminates unpleasant anti-fog. Neutral and fragrance-free type that is gentle on the hands.
    Trusco Part No.  789-9190  Where to Use  mirror 
    from S$4.59
    Min. 2 days
  7. Cloth for glass
    Rubbermaid Cloth for glass
    A multi-purpose cloth using the industry's highest class microfiber. High quality cloth with zigzag processing. Can be washed up to about 500 times. Can be washed at water temperatures up to 93 degrees. Sterilization is possible without using bleach. The edge of the cloth is double-processed ... Read More
    Dimension (mm)  405×405  Trusco Part No.  819-4305  Where to Use  Glass, mirror 
    from S$10.99
    Min. 2 days
  8. Mold removal wet cleaner
    Izumi Paper Mold removal wet cleaner
    It is a wet cleaner for removing mold and is safe because it uses a special chlorine-free and neutral surfactant. Recommended for those who are concerned about dripping.
    Where to Use  Bathroom, washroom  Type  Wet 
    from S$7.79
    Min. 2 days
  9. Ba Water drop sheet Window glass cleaner
    LEC Ba Water drop sheet Window glass cleaner
    [Dramatic drop] Uses alkaline electrolyzed water For cleaning window glass and furniture glass. Jointly developed with Dr. Ochi of Water. Wet sheet using alkaline electrolyzed water obtained by electrolyzing water. Thoroughly wipe off sebum stains, dirt on your hands, and tobacco tar stains on th... Read More
    Sheet Size (mm)  300×200  Material  Rayon polyester  Series  Water drop sheet  Suitable Usage  Window glass cleaner 
    from S$1.79
    Min. 2 days
  10. Washbasin & mirror / electrolytic cleaner
    HATTORI Washbasin & mirror / electrolytic cleaner
    Clean after wiping the wash basin and mirror! Alkaline electrolytic cleaner.
    Dimension (mm)  180×300  Where to Use  Wash basin  Type  Wet 
    from S$2.19
    Min. 2 days
  11. Cloth for mirror and washbasin
    KB Seiren Cloth for mirror and washbasin
    Quickly wipe with one hand and keep it clean! For mirrors, washstands, sinks, faucets, stains, and moisture removal. Uses microfiber “Berima®:X”. It has excellent water absorption and quick drying properties and can be wiped off quickly. Excellent wiping performance, does not leave streaks, and d... Read More
    Thickness (cm)  0.1  Dimensions (cm)  About 29 × 29  Product Type  Body  Type  Dry  Material  Polyester, nylon 
    from S$12.99
    Min. 8 days
  12. Glass polishing trial set (Φ125 disc type)
    ST-TOOLS Glass polishing trial set (Φ125 disc type)
    A diamond polishing material that minimizes scratches while improving workability by pattern-coating diamond on the base material of a soft brushed cloth to improve water retention. For finishing, it is recommended to prepare the polished surface with the separately sold Galapoli PRO disc. Glass ... Read More
    Where to Use  Glass 
    from S$149.90
    Min. 2 days
  13. Window glass & mirror cleaner thick
    HATTORI PAPER Window glass & mirror cleaner thick
    For cleaning window glass and mirrors. We use alkaline electrolyzed water obtained by electrolyzing water. The action of alkaline electrolyzed water removes dirt firmly. Because it is a thick sheet, you can clean it firmly with one sheet. Hygienic with fermented ethanol. It is not sticky and has ... Read More
    Type  Wet  Where to Use  Window glass, mirror 
    from S$1.99
    Min. 2 days
  14. ST diamond cloth sheet 75 × 110
    ST-TOOLS ST diamond cloth sheet 75 × 110
    A diamond polishing material that minimizes scratches while improving workability by pattern-coating diamond on the base material of a soft brushed cloth to improve water retention. For finishing, it is recommended to prepare the polished surface with the separately sold Galapoli PRO disc. Glass ... Read More
    Dimension (mm)  75×110  Where to Use  Glass 
    Rating:
    100%
    from S$68.99
    Min. 8 days
  15. SQA43 Lactic acid wet seat bath / dressing room use
    Azuma Kogyo SQA43 Lactic acid wet seat bath / dressing room use
    Removes mold with safe ingredients. For removing dirt
    Dimensions (cm)  About 30 × 20  Where to Use  Bathroom, dressing room  Type  Wet 
    Rating:
    80%
    from S$4.59
    Min. 8 days
  16. Glass cleaner towel 50
    Devcon Glass cleaner towel 50
    Removes vapor film, fingerprints, stains and stains. No stripes remain after wiping. Cleans glass and other smooth surfaces. Clearly finishes mirrors, windows, display cases, colored glass such as stained glass, and aquariums (outside). Clearly finishes mirrors, windows, display cases, colored gl... Read More
    Trusco Part No.  376-0995  Sheet Size (mm)  450×200  Material  Polypropylene (PP)  Color  White 
    Discontinued
  17. Window glass & mirror cleaner
    HATTORI PAPER Window glass & mirror cleaner
    We use alkaline electrolyzed water obtained by electrolyzing water. The action of alkaline electrolyzed water removes dirt firmly. Hygienic with fermented ethanol. It is not sticky and has a clean finish.
    Discontinued
  18. Cosmetic Mirror Cloth Mirashine
    KB Seiren Cosmetic Mirror Cloth Mirashine
    Quickly wipe off the dirt on your makeup tools. Use a flexible and soft cloth to clean mirrors, cosmetic cases, etc. without scratching them. Cleans various stains such as foundation, lips, and mascara with this one sheet. Enclosed a transparent case for carrying. It can also be used with smartph... Read More
    Thickness (cm)  0.1  Dimensions (cm)  About 15 × 15  Product Type  Body  Type  Dry  Material  Polyester, nylon 
    Discontinued
  19. Cushion pad 72 × 106 × 5mm
    ST-TOOLS Cushion pad 72 × 106 × 5mm
    Dimension (mm)  72×106×5 
    Discontinued
  20. Glass / mirror cloth
    Rubbermaid Glass / mirror cloth
    Wipe the glass quickly without exerting any force. Ultra-fine fibers remove dirt without detergents or abrasives. The effect of microfiber removes dirt from the glass surface. It is clean and economical because it can be used repeatedly. Can be washed about 500 times. Bleach can be used (about 20... Read More
    Mass (kg)  0.1  Dimensions, Height x Width (mm)  405×405 
    Discontinued
View : Grid List
Filter

20 Item(s)

Set Ascending Direction