Cleaning Slippers
Other Related Pages
- LEC Ultra Removal Cleaning SlippersSlippers that can be easily cleaned just by wearing them. The ultra-fine fibers on the bottom of the slippers remove dirt and adsorb dust and dirt. Very convenient for cleaning the floor. It has excellent water absorption, so when the floor gets a little wet with water splashes such as in the kit... Read More
- AIMEDIA Microfiber wearing mopSlippers that can be cleaned while walking. Ultra-fine microfiber catches dust firmly! Wipe off wet flooring quickly! If it gets dirty, you can wash it with water.Mass (g) About 178 Suitable Size (cm) About 22.5 to 25.0
- LEC Gekiochi-Kun Cleaning Room ShoesRoom shoes that can be cleaned just by wearing them. Ultra-fine fibers remove dirt and adsorb dust and dirt. Very convenient for cleaning the floor. No drugs are used. This product can be washed and used repeatedly. * This product is a slipper for indoor cleaning. Do not use for anything other th... Read MoreSeries Geki Ochi-kun Type Room shoes
- LEC Gekiochi-Kun Cleaning Room Shoes with HeelsRoom shoes that can be cleaned just by wearing them. Ultra-fine fibers remove dirt and adsorb dust and dirt. Very convenient for cleaning the floor. No drugs are used. This product can be washed and used repeatedly. * This product is a slipper for indoor cleaning. Do not use for anything other th... Read MoreMass (g) 95 Dimension (mm) 95×250×75H Series Geki Ochi-kun Color Gray Type Room shoes with heelsfrom S$13.99Min. 8 days
- Azuma Kogyo Cleaning slippers useful in times of disaster"Cleaning slippers" can also be used as "disaster prevention slippers" to protect the soles of your feet from glass fragments and nails in case of emergency. The bottom of the microfiber catches dust and water droplets on the floor, and you can clean the floor just by wearing ... Read Morefrom S$27.99Min. 5 days
- LEC Abrupt fall cleansing slippersEasy cleaning just by wearing it! Slippers that you can wear and clean. Ultra-fine fibers remove dirt and adsorb dust and dirt. No drugs are used.Dimensions, Width W x Depth D x Height H (mm) 120×290×85 Suitable Size (cm) 22~25 Type flourDiscontinued
- Y's Corporation 2 way cleansing padIt is a 2-way type that can be used by covering it with slippers or attaching it to the flooring wiper head. A microfiber cover that firmly catches dust and hair. It also has excellent water absorption, so it can be used in kitchens and washrooms. Since it contains rubber, it is easy to put on an... Read MoreDimensions (Width W x Depth D) (mm) About 250 × 120 Specification Hand washable Material Polyester, nylonDiscontinued
- LEC Fallen Mop Slipper NEOSlippers that can be easily cleaned just by wearing them. The ultra-fine fibers (microfibers) on the bottom of the slippers remove dirt, and the mop on the side adsorbs dust and dirt. The W effect is very convenient for cleaning the floor. It has excellent water absorption, so when the floor gets... Read MoreDimensions (cm) 15.5×32×7.5Discontinued
- Azuma Kogyo Cleansing slippers denimCatch water droplets and dust! Clean the floor just by wearing it! The microfiber on the bottom scrapes off dirt with the power of the fiber without using detergent. Even a small amount of water or oil splatters can be wiped off without seeping inside.Mass (g) 200 Size (cm) For 22-24Discontinued
- LEC Fallen clean room shoesRoom shoes that can be easily cleaned just by wearing them. The ultra-fine fibers on the bottom of the slippers remove dirt and adsorb dust and dirt. Very convenient for cleaning the floor. It has excellent water absorption, so when the floor gets a little wet with water splashes such as in the k... Read MoreSize 9.5×26.5×8Discontinued
- LEC Abrupt fall cleansing slippersDimensions, Width W x Depth D x Height H (mm) 115×270×75Discontinued
- AIMEDIA Wiping sneakersRoom shoes with a mop that has a sneaker-like design that you can clean while walking. It is hard to take off because it has a heel, and it is soft and comfortable to wear. Ultra-fine microfiber catches water droplets and dust firmly. Laundry OK! * The one-touch tape specification belt on the mai... Read MoreSuitable Size (cm) 22.0~25.0 Mass (g) About 177Discontinued