A strong brush that is effective in removing sticky dirt. Supports color zoning with a deck brush with interchangeable heads. Please use it by setting it on the Teramoto FX handle series.
Width (mm) 180 Mass (g) 210 Trusco Part No. 355-6671 Material Color cap: polypropylene (PP) Material (Head) Polypropylene (PP) Material (Brush Part) Polypropylene (PP) Product Type Replacement
If you attach a joint handle, you can work efficiently on the floor and walls.
* Depending on the object to be polished, its performance may not be fully exhibited. Work so that you do not hit the ends of your hair strongly.
Brush Part Length (mm) 163 Bristle Length (mm) 40 Suitable for Brush pattern (Part No .: 11630, 11631) RoHS directive (corresponding to 10 substances) Correspondence Type For rust removal (for polishing) Product Type Replacement Material (Brush Part) wire
If you attach a joint handle, you can work efficiently on the floor and walls.
* Depending on the object to be polished, its performance may not be fully exhibited. Work so that you do not hit the ends of your hair strongly.
Brush Part Length (mm) 163 Bristle Length (mm) 40 Suitable for Brush pattern (Part No .: 11630, 11631) RoHS directive (corresponding to 10 substances) Correspondence Type For concrete (for cleaning) Material (Brush Part) PVC Product Type Replacement
Brush Width (mm) 185 Mass (g) 230 Trusco Part No. 296-8100 Bristle Length (mm) 40 Length (mm) 70 As ONE Part Number 8-414-02 Material (Sandal Strap) Natural wood Material (Bristle) PET (100% recycled PET) Product Type Replacement
An ergonomic, lightweight, easy-to-use compact deck brush.
Commercial compact brush (for floor)
* This product uses a stiff brush. Be sure to test the flooring in a safe place to see if it will be scratched. * "Cleanliness handle (glass fiber, aluminum)" and "clip (product number: ... Read More
Mass (g) 150 Brush Width (mm) 180 Dimensions, Width x Length x Thickness (mm) 180×55×70 Bristle Length (mm) 30 Length (mm) 55 Product Type Replacement
A trapezoidal head that sweeps out dust in the corners. The screw-in head allows you to easily replace the brush with the one that suits your needs.
Spare brush
Width (mm) 200 Bristle Length (mm) 40 Material (Brush Part) Fern Material (Head) PP Product Type Replacement
Extra-fine hair with a diameter of 0.35 mm scrapes off dirt on embossed floors and uneven floors. Uses PET resin soft hair that is gentle on the floor.
Cleaning of embossed floors, uneven floors, non-slip floors, tile joints
* If you put too much effort into brushing, the brush bristles will fall... Read More
Wire Diameter Φ(mm) 0.35 Mass (g) 160 Brush Width (mm) 180 Dimensions, Width W x Depth D x Height H (mm) 180×55×70 Bristle Length (mm) 30 Length (mm) 55 Color Blue Material (Brush Part) PET resin Material (Head) PP resin Product Type Replacement
Spare blade for multi-deck brush CL-830-050.
For floors such as tiles and concrete. Ideal for cleaning any floor, including stubborn stains on kitchens and toilets, and stains on tile joints.
Brush Width (mm) About 160 Material (Head) Polypropylene Product Type Replacement Material (Brush Part) Vinyl chloride
Width (mm) 180 Mass (g) 210 Trusco Part No. 362-9686 Material (Sandal Strap) Polypropylene (PP) Material (Bristle) Polypropylene (PP) Product Type Replacement
A deck brush that can be attached to the HG Free Handle EX SUS. In addition, hair is less likely to come off than conventional products.
Width (mm) About 180 Mass (g) About 270 Bristle Length (mm) About 45 Material (Brush Part) Polypropylene (PP) Material (Head) Polypropylene (PP) Product Type Replacement Material (Joint) Stainless steel
Function that is difficult to remove due to the W effect of the mesh fiber and brush. It also scrapes off fine grooves on the floor, mold on tile joints, and black spots. The brush has a triangular head and the corners of the bath floor are clean. Spare can be replaced with one touch with a hook-... Read More
Dimensions, Width W x Depth D x Height H (mm) 135×175×25 Mass (g) 35 Material Fiber composition / polypropylene Product Type Replacement
The W effect of the mesh fiber and the brush cleans the mold on the walls and ceiling! Spare can be replaced with one touch with a hook-and-loop fastener.
Dimensions, Width W x Depth D x Height H (mm) 195×127×25 Mass (g) 48 Material Ear, brush / polypropylene Color Green Product Type Replacement
A replacement spare for the screw-in body, which is economical because it can be easily replaced.
Dimensions (width W x depth D x length L) (mm) About 130 × 95 × 175 RoHS directive (corresponding to 10 substances) Correspondence Material (Brush Part) PVC Material (Head) Polypropylene Product Type Replacement
Brush Width (mm) 180 Mass (g) 260 Bristle Length (mm) 45 Esco Part No. EA928CC-37 Suitable for For EA928CC-36, -36S Material (Brush Part) PVC Product Type Replacement
Telescopic water absorption wiper to prevent mold. Unit Bath Bon-kun Spare mop for antibacterial bath wall / ceiling water absorption wiper. Prevents stubborn water stains by removing water from windows and glass! If you extend the telescopic handle, it will reach a high place, and if you remove ... Read More
Dimensions, Width W x Depth D x Height H (cm) 21×12.5×2.5 Product Type Replacement
Toilet cleaning supplies in contaminated areas. The angle of the head part can be adjusted.
Width (mm) About 170 Suitable for CL371-000U-MB Material (Brush Part) Polyethylene terephthalate (PET) Material (Head) Polypropylene (PP) Product Type Replacement
It is a dedicated replacement spare for the vertical and horizontal deck brush 20L.
Dedicated replacement spare for vertical and horizontal deck brush 20L
Width (mm) 220 Length (mm) 60 Trusco Part No. 762-5987 Material (Brush Part) PET Material (Head) Polypropylene (PP) Product Type Replacement
Brush Width (mm) 270 Bristle Length (mm) 50 Length (mm) 95 Brush dimensions (mm) 95×270 Esco Part No. EA928BM-26 Material (Brush Part) Play PET Material (Head) Renewable rubber material (rubber wood) Product Type Replacement Specification Water flow type
Mass (g) 200 Bristle Length (mm) 40 Brush Width (mm) 450 Esco Part No. EA928CC-72B Suitable for For EA928CC-71, -71S, -72, -72S Material (Brush Part) Polyester Product Type Replacement
Spare only ・ The main body is sold separately. It is a spare product of "OX286 Deck Brush 25L". The spare number is 43. The "ONYX series" with an impressive black color. A deck brush with a wiping width of about 25 cm that is convenient for large areas. For washing concrete, ... Read More
Mass (g) About 250 Brush Width (mm) About 250 Material Brush = PET, Head = Polypropylene Product Type Replacement Dimensions, Width W x Depth D x Height H (mm) about 260 x 50 x 70
It is wider than a general deck brush and improves cleaning efficiency.
Heat Resistance Temperature (℃) 134 As ONE Part Number 2-3679-31 Width (mm) 280 Bristle Length (mm) 30 Mass (g) 306 Specification Brush only Material Hair / PBT, Handle / PP (Polypropylene) Material (Bristle) PBT Material (Handle) PP (polypropylene) Color Red Product Type Spare brush
Since the brush has an angle, it can be used at various angles.
Brush dimensions (mm) 160×250 Length (mm) 170 Brush Width (mm) 260 Bristle Length (mm) 60 Esco Part No. EA928BM-27 Material (Brush Part) Play PET Product Type Replacement Material (Head) Synthetic resin Specification Water flow type Type hard
EA928AL-5 replacement Stainless steel, plastic, enamel, wooden, tile, etc. bathtubs can be cleaned without scratches. By using non-woven fabric, dirt removal has been further improved. As it rotates freely, it is also convenient for removing dirt from corners. It is a design that spreads the forc... Read More
Mass (g) 106 Dimension (mm) 145×115×35 Esco Part No. EA928AL-15 Material Head: Nylon nonwoven fabric Product Type Replacement
It is wider than a general deck brush and improves cleaning efficiency.
Heat Resistance Temperature (℃) 134 As ONE Part Number 2-3679-32 Width (mm) 280 Bristle Length (mm) 30 Mass (g) 306 Color Blue Specification Brush only Material (Brush Part) PBT Material (Handle) PP (polypropylene)