Handy Brushes
Other Related Pages
- NIHON CLEAN-TECH Clean Times hand brushA brush with a natural wood handle that is easy to grip and polish.from S$7.39Min. 2 days
- Aiwa Tile brush 1, 2, 3Since there is only one large and small brush, it is convenient to use properly. Large brushes are ideal for large surfaces such as floors and tiles. The small brush has V-cut hair tips, which is convenient for cleaning grooves and gaps such as bath pigs. It also has a spatula on the back, so you... Read MoreMass (g) 180 Dimension (mm) 200×60×100
- Rinrei Wax Wax peeling brushA brush specially designed for wax peeling. Removes old and dirty wax film cleanly. * When removing the wax, please use "All floor cleaner (sold separately)" or "Wax peeling skill (sold separately)".
- Cowgel Handy brushIt has a light and easy-to-hold shape, has strong hair, and has excellent elasticity, and quickly removes stubborn stains.Mass (g) 130 Dimensions, Height x Width (mm) 185×75 Thickness (mm) 50 Material Polypropylene (PP)
- Azuma Kogyo Exterior wall / entrance brushing spongeNo need for detergent, just wet it with water and rub it!Overall Length (cm) About 15 wiping width (cm) About 9
- YAMAZAKI (CONDOR) Eco 21 blind cleaner 25Easy cleaning by inserting it into the blind slats (thin plate) that can wipe the blinds quickly. 1 unit 2 roles! The 7 protrusions are brushes and can be used with an acrylic bore cleaner. Remove dust with a brush and wipe off dirt with a cleaner. * If the brush or cleaner becomes dirty, wash it... Read Morefrom S$18.99Min. 2 days
- 3M Hand brushA light and easy-to-work plastic holder for manual work. The pad and holder are glued together.Mass (g) 105 Dimensions, Height x Width x Thickness (mm) 95×150×68 Material (pad) Nylon / polyester nonwoven fabric Material (Tip Holder) polystyrene
- Azuma Kogyo EC127 Disposable Safety Hand Knitting Hand BrushIdeal for removing dust and lint from clothes. Indoor broomWidth (cm) About 13 Overall Length (cm) About 33 Material Hoki grass
- ESCO 130 x 40mm handy brushSize (mm) 130×40 Bristle Length (mm) 20 Esco Part No. EA928AG-4B Material Polypropylenefrom S$4.79Min. 2 days
- ESCO 70x155x60mm nylon brushThe hard hair that spreads to the side removes dirt and dust firmly.Overall Length (mm) 145 Brush dimensions (mm) 155×35~70 Bristle Length (mm) 35 Esco Part No. EA928AG-538 Material Grip: Rubber, PVC
- LEC Handy Brush for FloorFlocking of different thicknesses also penetrates into the fine grooves of the bathroom floor and scrapes dirt. Ideal for quick-drying flooring with many fine grooves. A trapezoidal brush that reaches every corner. The handle does not hit the wall even near the wall. Handy type that can be washed... Read MoreDimension (mm) 120×150×80H Mass (g) 194 Specification For floor Type Handy brush
- Azuma Kogyo BA748 as magic ventilation fan scraperFits the wings of a ventilation fan (sirocco fan)! A scraper that scrapes off dirt. The space between the wings is narrow, and the shape reaches every corner of the sirocco fan, which is difficult to clean. Just slide it back and forth along the wings!Mass (g) About 19 Dimension, Overall Length (mm) About 190 Material Nylon
- 3M Hand brushIt is easy for the hair to get stronger without escaping. It is hygienic because it can be sterilized with bleach. (It is recommended to soak in 200ppm sodium hypochlorite solution for 5 minutes a day.) The shape and size make it easy for women to squeeze, which improves work efficiency. Cleaning... Read MoreMass (g) 130 Width (mm) 170 Thickness (mm) 40 Height (mm) 60
- Azuma Kogyo TK tile joint brush CBThe slim shape is convenient for cleaning tile joints and bathroom corners. It is a soft chemical fiber. The grip has a shape that makes it easy to grip, making it easy to apply force. For tile joints and bathroom corner washingHeight (mm) 100 Width (mm) 160 Thickness (mm) 20 Trusco Part No. 762-5600 Mass (g) 95 Where to Use Bathroom Color Clear blue Material Polypropylene (PP)
- TRUSCO Tawashi brush (short type, HACCP compatible)It is a brush compatible with HACCP that can manage areas by color. It has excellent elasticity and is a size that fits easily in the hands of women. Quickly removes stubborn stains. Since it has a hook even after use, hygiene can be managed. It is a brush with strong bristle holding strength due... Read MoreMaterial (Core) Stainless steel Wire Diameter Φ(mm) 0.25 Heat Resistance Temperature (℃) 120 Dimensions, Height x Width x Thickness (mm) 165×80×40 Mass (g) 67 Material (Bristle) Polybutylene terephthalate (PBT) Material (Main Unit) Polypropylene (PP)
- ESCO 70x40x190mm hand brush, bendThe brush bends freelyOverall Length (mm) 180 Bristle Length (mm) 23 Brush dimensions (mm) 60×148 Mass (g) 84 Esco Part No. EA928AG-30
- Azuma Kogyo Tombstone groove cleaning brushA thick brush with a V-shaped tip and a small brush that reaches the details. The groove part of the tombstone can be washed well. The long bristles of the brush allow you to wash intricate grooves and even deeper into the gaps. Two sizes, large and small, that can be used according to the size o... Read MoreOverall Length (cm) About 21 Mass (g) About 30 Material Polypropylene
- Aisen Bending tile brushSince the main body bends on both sides, it fits in corners and curves and can be easily washed even in difficult-to-wash areas. The soft bristles make it suitable for bathtub washing. For cleaning baths and washbasins in offices, factories, homes, etc.Height (mm) 168 Thickness (mm) 40 Width (mm) 64 Trusco Part No. 764-3675 Mass (g) 89 Material Body / Brush: Polypropylene (PP) Color White / bluefrom S$8.89Min. 2 days
- OHE & CO. Spare non-hard cleaner S-23Replacement head for the Almore Light Bath Cleaning Series.Mass (g) 20 Dimensions, Width W x Depth D x Height H (cm) About 12.8 × 12 × 2.5from S$3.69Min. 2 days
- Aiwa Bending brushSince the brush body bends, you can easily clean curved surfaces that are difficult to wash. There are hardware and software according to the application.Mass (g) 108 Dimensions, Width W x Depth D x Height H (mm) 60×175×40
- TRUSCO Hand brush (soft type, HACCP compatible)It is a brush compatible with HACCP that can manage areas by color. Hair is hard to come off and is resistant to heat, so it is suitable for use in places where hygiene management is required. For cleaning in places where hygiene management is required, for factories and facilities that manage th... Read MoreMass (g) 137 Height (mm) 160 Thickness (mm) 50 Width (mm) 50 Material (Main Unit) Polypropylene (PP)from S$19.99Min. 2 days
- Azuma Kogyo Black Dust / Stain Removal Sponge for TombstoneYou can easily remove the stubborn black spots and stains on the tombstone by simply rubbing it with water. Uses an abrasive material with inconspicuous scratches. Minimize damage to tombstones. The block shape makes it easy to work and does not tire your hands. * Please use for polished (smooth ... Read MoreMass (g) About 10 Dimensions (cm) About 9 × 2 × 5from S$7.79Min. 2 days
- Daiya Diamond finger rest bus cleanerComes with a middle finger hook that makes it easy to apply force when pushing or pulling.Material ABS resin nylonfrom S$11.99Min. 2 days
- ETRE Super brushA brush for removing dust from high places. The head part is movable. Cleaning and dust removal of walls and ceilingsMass (g) 586 Material Nylon / plasticfrom S$97.99Min. 2 days
- MAMEITA Point blister brushHair length: Approximately 29mm Material: Grip / Polypropylene Hair / Packing (cactus fiber) / Polypropylene. Since it uses natural plant fibers, it is a brush that is resistant to oil and has little water splash. The long hair makes it easy to wash the bottom of the colander.Dimensions, Width W x Depth D x Height H (mm) 50×80×40 TKG Part No. (2017) 6-1176-0701 TKG Part No. 8-1262-1001from S$2.99Min. 2 days
- Aisen Tile and joint brush BKA02It comes with two types of functions: a large and convenient brush for washing and a child brush for joint washing that can be removed and used. A hand brush that fits snugly in your hand.
- LEC 3WAY parent-child brushA bath brush that can be cleaned using 3 types of brushes. 3 types of brushes are useful for cleaning bathroom floors, walls, water pipes, and red mold (pink stains) around drains. "Parent brush" for large surfaces such as floors and walls! Brush" is detachable to "parent brus... Read MoreDimension (mm) 210×70×100H
- ESCO 700mm clean brushFor cleaning gaps (for furniture gaps, blinds, etc.) You can freely change the angle of the hair tips.Dimension (mm) 40×40×700 Mass (g) 82 Esco Part No. EA928AA-24 Material Hair tip / pattern: Polypropylenefrom S$23.99Min. 2 days
- Azuma Kogyo TK Gogogoshi Brush Petit MummySince the tip is a thick and hard brush, you can wash even the smallest details.Mass (g) About 55 Heat Resistance Temperature (℃) About 70 Dimensions (Width x Depth x Height) (mm) About 76 × 120 × 41 Material Polypropylene
- MARNA Grip and tile joint washThis grip is easy to hold !! Material: Handle / Brush: Polypropylene Grip makes it easy to apply force and does not get tired. You can easily wash the rising part of the wall surface.Mass (g) 115 Overall Length (mm) 185 Width x Length (mm) 45×130 TKG Part No. (2017) 6-1174-0601 TKG Part No. 8-1263-0401 Material Polypropylenefrom S$9.59Min. 2 days
- Aiwa Washing machine brushSince the large and small brushes are in one, it is convenient to use properly. Convenient for cleaning the washing tub of the washing machine, the area around the waste net, the detergent container, the drain filter, and the drying filter.Dimensions, Width W x Depth D x Height H (mm) 50×250×90 Mass (g) 87from S$7.39Min. 2 days
- OHE & CO. High Power XX-shaped flocking brush for cleaning floors and walls.Outer Dimensions (cm) Approximately 13.5 * 9.5 * height 5.5 RoHS directive (corresponding to 10 substances) Correspondence Material Polypropylenefrom S$8.89Min. 2 days
- Seiei Nap cutJust hit the sweater and pull it. Wide type with handle makes it easy to remove fluff!RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.69Min. 8 days
- Yatsuya Kogyo Heat resistant silver brushPolish to the corner with an iron-shaped headMass (g) 170 Dimension (mm) H220×W90×D65from S$12.99Min. 5 days
- Azuma Kogyo Cleansing brush with petFeel free to clean places where the water hose does not reach just by attaching it to a PET bottle.Overall Length (mm) About 73 Brush Width (mm) About 80 Material Head brush: PP, Ring pad: PEfrom S$7.39Min. 2 days
- Azuma Kogyo Sash wipesIt is sandwiched between two pieces of non-woven fabric soaked in water and wiped off without detergent. For removing dirt from sash rails, frames, etc.Width (mm) 140 Thickness (mm) 30 Trusco Part No. 762-5634 Height (mm) 85 Color Bluefrom S$8.89Min. 2 days
- EBM Unit brushRemoves stubborn stains such as kogation and rust on gas stoves and iron plates.from S$9.29Min. 4 days