Kitchen Brushes
- MARNA Silver stone washSoft horsehair that is hard to hurtDimension (mm) About 240 × 60 × 50 Size Sfrom S$7.39Min. 5 days
- MARNA Silver stone washSoft horsehair that is hard to hurtDimension (mm) About 250 × 75 × 50 Size L
- MATSUDA EI Spout washing brushSet contents large / Φ25 × 95 × total length 225 pig hair medium / Φ18 × 90 × total length 215 pig hair small / Φ15 × 65 × total length 155 pig hair mini / Φ8 × 30 × total length 100 nylonMass (g) 19 TKG Part No. (2017) 6-1175-2001 TKG Part No. 8-1261-2101 Set Contents Large, medium, small, mini Where to Use kitchen
- OHE & CO. MP3 Nobino drain brushA stretchable kitchen brush that can be stretched with a single touch, which is convenient for cleaning the drain when it is stretched and the strainer when it is shrunk. You can change the length of the handle with the switch button. An easy-to-wash right-angle brush that fits snugly on the bott... Read MoreStorage Dimensions (width W x depth D x height H) (mm) About 285 × 40 × 20 Width (mm) About 355 Mass (g) About 50
- OHE & CO. My Pasty 3 Pot & Stainless Bottle Rotary BrushFor cleaning deep containers such as water bottles and water purification pots Cleaning brushes for deep containers such as stainless steel bottles, water purification pots and barley tea pots. A non-woven sponge is attached to the tip of the elastic brush, which allows you to wash the bottom of ... Read MoreDimensions (cm) About 38 × 5 × 5from S$6.99Min. 2 days
- Aisen Pot and bottle washingMass (g) 25 Trusco Part No. 764-3721 Where to Use kitchenfrom S$5.59Min. 2 days
- MAMEITA Rotating long bottle brushMaterial: Polypropylene, nylon, polyurethane foam. The combination of rotary washing and vertical washing allows you to wash every corner cleanly.Overall Length (mm) 410 Diameter x height (mm) 55×205 TKG Part No. (2017) 6-1175-1301 TKG Part No. 8-1261-1401 Where to Use kitchenfrom S$8.39Min. 2 days
- OHE & CO. My Pasty 3 cutting board brushA flocking brush with good drainage that is easy to use and can be firmly gripped on cutting boards and colanders. Perfect for washing cutting boards and colanders. With a large and easy-to-hang hook hole.Dimensions (cm) About 12 × 8 × 4 Material Polypropylenefrom S$4.89Min. 2 days
- Azuma Kogyo KK707G sink brushCut the brush to fit the curve of the sink easily. For removing dirtOverall Length (cm) About 22 Material Brush grip: Polypropylenefrom S$6.99Min. 2 days
- MARNA Lunch box washing brushIdeal for stains on lids and stains on closed containers and lunch boxes !!Overall Length (mm) 115 Mass (g) 26 TKG Part No. (2017) 6-1176-0901 Width x Length (mm) 7×34 TKG Part No. 8-1262-1201 Material Polypropylene / Nylon Where to Use kitchenfrom S$3.39Min. 6 days
- MATSUDA EI Straw brushMass (g) 5 TKG Part No. (2017) 6-1175-1901 TKG Part No. 8-1261-2001 Outer Diameter x Brush Length x Total Length (mm) 8×100×235 Material White mountain wool Where to Use kitchenfrom S$4.49Min. 2 days
- SUNTORY Shopping Club Sake bottle & flute brushMaterial: Polypropylene, nylon. Tokkuri, flute glass!Overall Length (mm) 282 TKG Part No. (2017) 6-1175-1601 Diameter x length (mm) 60×140 TKG Part No. 8-1261-1701 Where to Use kitchenfrom S$7.49Min. 2 days
- SANKO Shiny thin bottle washMass (g) 30 Overall Length (cm) 41.5 Heat Resistance Temperature (℃) 80from S$9.79Min. 2 days
- Aiwa New plastic bottle brushYou can also wash places that the water hose does not reach, such as window suns and balconies. It is convenient to carry and is ideal for outdoor activities and leisure activities. You can also use it by putting liquid detergent in a PET bottle. You can reuse the bottles that you no longer need.... Read MoreMass (g) 43 Dimension (mm) 60×50×115 Where to Use kitchenfrom S$7.39Min. 2 days
- MARNA Lunch box washing brushDiagonally cut brushes scoop out dirt that is difficult to reach with a sponge, such as the grooves in the lids of lunch boxes and airtight containers, and sumikko. Both standing and hooking are possible. There is no doubt that the smiling face will catch your eye! * By changing the hair material... Read MoreDimension (mm) Approx. 41 x 115 x 24 Material Body / polypropylene, hair / nylon Where to Use kitchenfrom S$3.69Min. 3 days
- MARNA Dell Dell Kitchen BrushIt's exciting to have a candy-like color ♪ It's a kitchen brush with a dispenser that gives you just the right amount of detergent when you push it. The kitchen brush is also convenient for washing colanders and graters! In addition, it can be used for pots, gridirons, sinks, etc. The det... Read MoreDimension (mm) About Φ65 × 83 Where to Use kitchenfrom S$8.59Min. 2 days
- SANKO Surprised mug washingOverall Length (cm) 32 Mass (g) 35 Width (cm) 5 Heat Resistance Temperature (℃) 80from S$7.39Min. 2 days
- Azuma Kogyo KK653G colander and cutting board brushFor cleaning colanders, cutting boards, graters, etc. Since the tip is a thick and hard brush, you can wash even the smallest details. Since the brush is planted diagonally, dirt on the stains can be removed. A grip with a hook that can be hung and stored.Mass (g) About 70 Heat Resistance Temperature (℃) About 70 Dimensions (Width x Depth x Height) (mm) About 70 × 40 × 120 Material Polypropylenefrom S$8.29Min. 2 days
- MARNA Poisson kitchen brushIt is recommended to sell related items on the flatbed of the clay pot. Since excess oil is removed with the lye, it may be effective for dieting just by stroking with the tip of the brush. It is difficult to remove ladle, and you can easily remove fine lye. You can also take the lye that sticks ... Read MoreDimension (mm) About 50 × 265 × 15 Where to Use kitchenfrom S$13.99Min. 5 days
- KOKUBO PET bottle large spongeCleaning goods that can be easily washed anywhere by simply attaching it to a PET bottle filled with water. With a water absorption pipe, it can be used even when the PET bottle is facing up.Pipe length (mm) About 235 Mass (g) About 35 Heat Resistance Temperature (℃) About 60 Dimensions, Width W x Depth D x Height H (mm) Approx. 80 × 80 × 115from S$2.19Min. 2 days
- SANKO Shiny water bottle and bottle washOverall Length (cm) 37 Mass (g) 41 Heat Resistance Temperature (℃) 80 Dimensions (cm) Head part: 7Φfrom S$8.89Min. 8 days
- SANKO Surprise stainless steel bottle washOverall Length (cm) 40 Width (cm) 5 Mass (g) 63 Heat Resistance Temperature (℃) 80from S$8.89Min. 2 days
- MATSUDA EI Siphon brushMass (g) 50 TKG Part No. (2017) 6-1175-1501 TKG Part No. 8-1261-1601 Outer Diameter x Brush Length x Total Length (mm) 80×165×360 Material Sesame horse hair / PP Where to Use kitchen
- Azuma Kogyo KK652G Faucet surrounding brushFor cleaning around faucets and intricate areas. V-shaped cut brush and flat cut brush You can use two brushes according to your needs.Dimension, Overall Length (mm) About 210 Mass (g) About 46 Heat Resistance Temperature (℃) About 70 Material Polypropylenefrom S$7.79Min. 8 days
- KB Seiren The God of CleansingFinished as a hard brush using KB Seiren's original special fiber. Removes stubborn stains and kogation. There is a dent in the grip part and it fits your hand so you can polish it firmly.Material Brush: Polyester, Sponge: Polyurethanefrom S$7.39Min. 8 days
- MATSUDA EI Siphon brushMass (g) 50 TKG Part No. (2017) 6-1175-1401 TKG Part No. 8-1261-1501 Outer Diameter x Brush Length x Total Length (mm) 80×165×360 Material Hakuba hair PP Where to Use kitchenfrom S$13.99Min. 3 days
- MARNA Myrna cold water bottle, pot washing brushSince the tip is a dense brush, it can reach the sumi. In addition, the tip is bent at a right angle, so you can easily wash the bottom part. It is convenient to use for tall cold water bottles and pots that are difficult to reach.Dimension (mm) 53×349×50from S$19.99Min. 3 days
- SANKO Surprised full full baby bottle washA convenient baby bottle wash and nipple wash set that you can put in a storage case when you go out and carry it around. * Do not drain the water by twisting the cleaner part strongly. It may cause it to come off.Mass (g) 40 Heat Resistance Temperature (℃) 80 Overall Length (cm) [Baby bottle washing] 7.5from S$11.99Min. 4 days
- MAMEITA PRO with burntIt reaches Kadoya Sumi. For removing rust and kogation from metal products.Mass (g) About 26 Heat Resistance Temperature (℃) About 80 Dimensions, Width W x Depth D x Height H (mm) Approx. 90 × 30 × 210 Where to Use Kitchen / kitchenfrom S$3.89Min. 8 days
- Azuma Kogyo Clean brushing AZ746 with petJust attach it to a plastic bottle. Feel free to clean the water even in places where the water supply and hose do not reach. Washing brushBrush Width (mm) About 70 Overall Length (mm) About 75from S$7.79Min. 7 days
- OHE & CO. Bottle Wash SpongeWhen pressed, the tip expands and fits on the floor! A slim head that fits in a long size of about 32 mm and a small diameter that can wash large bottles and cold water bottles. A soft type that is hard to damage and removes dirt. It can be replaced with a special sponge and can be easily removed... Read MoreColor Greenfrom S$1.79Min. 2 days
- KANDA Heat-resistant brush for wokHeat Resistance Temperature (℃) 120 Outer Width (mm) 120 Overall Length (mm) 285from S$46.99Min. 4 days
- Nisihmon Kitchen brushKitchen brush on a sink for cutting boards, colanders, etc. Has a handle to prevent nails from being scratchedDimensions (width W x depth D x length L) (mm) About 70 × 60 × 130 RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 8 days
- MATSUDA EI Gauge brush ikatsuMass (g) 17 TKG Part No. (2017) 6-1175-1801 Outer Diameter x Brush Length x Total Length (mm) 6×95×450 TKG Part No. 8-1261-1901 Material Sesame horse hair Where to Use kitchenfrom S$5.79Min. 3 days
- SANKO Antibacterial Thread Brush, Surprisingly Wash The Mug BottleUses antibacterial thread. Specially shaped fiber is used, so dirt can be scraped off with just water. Even when using detergent, dirt can be removed with a very small amount, which is economical. It does not damage stainless steel or coating, so you can change the shape freely, so you can wash t... Read MoreOuter Dimensions (cm) Approximately width 5 x total length 32 Color Gray Material Polypropylene, polyesterfrom S$7.39Min. 2 days
- MARNA Water Bottle Crevice Cleaning BrushA brush with three functions that can clean every corner of the water bottle lid. The crevice brush scrapes out the dirt in the narrow groove, and when it is rotated, the packing comes out. The corner brush can wash uneven and complicated shapes.Dimension (mm) 25×134×16 Color Whitefrom S$8.69Min. 5 days