All Category

Pipe Brushes

View : Grid List
Filter

35 Item(s)

Set Ascending Direction
  1. Hikanjetter
    CXS Hikanjetter
    Easy to use just by connecting to the tap. The specially shaped spout allows cleaning with high water pressure. Mounting coupler: One-touch coupler for water supply Used for drainage pipe cleaning for all users who have drainage pipes * The adapter to be attached to the faucet is not included, pl... Read More
    Withstand Pressure (MPa)  (Hose) 0.6 (6kg / cm2)  Hole Diameter (mm)  (Injection nozzle) 1.3  Where to Use  Around the drain 
    from S$99.99
    Min. 2 days
  2. Tube Cleaning Brush
    AS ONE Tube Cleaning Brush
    The image is a combination example. Neither order code is a set product.
    Where to Use  Around the drain 
    from S$7.79
    Min. 2 days
  3. Pipe brush (HACCP compatible)
    TRUSCO Pipe brush (HACCP compatible)
    It is a brush compatible with HACCP that can manage areas by color. Hair is hard to come off and is resistant to heat, so it is suitable for use in places where hygiene management is required. For cleaning in places where hygiene management is required, for factories and facilities that manage th... Read More
    Height (mm)  600  Where to Use  Around the drain 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  4. Ents brush head
    Takuma Brush Ents brush head
    For cleaning chimneys such as fireplaces and wood stoves Use properly according to the thickness of the chimney when cleaning the chimney
    Rating:
    95%
    from S$7.39
    Min. 2 days
  5. Pipe brush (small diameter long type, HACCP compatible)
    TRUSCO Pipe brush (small diameter long type, HACCP compatible)
    Used for internal cleaning of piping pipes and cast iron pipes. It is a brush compatible with HACCP that can manage areas by color. Hair is hard to come off and is resistant to heat, so it is suitable for use in places where hygiene management is required. For cleaning in places where hygiene man... Read More
    Wire Diameter Φ(mm)  0.1  Heat Resistance Temperature (℃)  120  Where to Use  Around the drain  Material (Bristle)  Polybutylene terephthalate (PBT)  Material (Main Unit)  Stainless steel 
    Rating:
    60%
    from S$16.99
    Min. 2 days
  6. Pipe brush (HACCP compatible)
    TRUSCO Pipe brush (HACCP compatible)
    It is a brush compatible with HACCP that can manage areas by color. Ideal for cleaning the back of piping and equipment. Hair is hard to come off and is resistant to heat, so it is suitable for use in places where hygiene management is required. For cleaning in places where hygiene management is ... Read More
    Wire Diameter Φ(mm)  0.25  Heat Resistance Temperature (℃)  120  Where to Use  Around the drain  Material (Bristle)  Polybutylene terephthalate (PBT)  Material (Main Unit)  Stainless steel 
    from S$22.99
    Min. 2 days
  7. Ento brush mounting rod
    Takuma Brush Ento brush mounting rod
    For cleaning chimneys such as fireplaces and wood stoves When cleaning the chimney, you can attach the brush with screws and extend it to adjust the length.
    Rating:
    100%
    from S$29.99
    Min. 2 days
  8. Drain brush
    Aisen Drain brush
    Since the tip of the brush is at a right angle, the bottom is easy to wash. With brush case. For drains, strainers, and triangular corners.
    Where to Use  Around the drain  Material (Handle)  Polypropylene  Material (Case)  Polypropylene  Material (Brush Part)  Polypropylene  Color  White  Specification  With brush cover 
    from S$6.29
    Min. 2 days
  9. Pipe clean brush
    Trade one Pipe clean brush
    Gently entangle hair and water stains stuck in the drain pipe! Bathroom / kitchen cleaning * The product may be damaged or deformed if an excessive force or strong impact is applied.
    Dimension (mm)  (Approx.) 50 x 770  Material  Polypropylene, stainless steel  Color  yellow 
    Rating:
    30%
    from S$4.69
    Min. 2 days
  10. Bathtub Pipe Cleaner
    Aisen Bathtub Pipe Cleaner
    It reaches the back of the pipe and cleans up dirt. A soft cover is attached to the wire to prevent scratches around the hole.
    Mass (g)  72  Trusco Part No.  764-3705  Thickness (mm)  About 0.36 (hair material)  Brush Length (mm)  About 180  Brush diameter (Φmm)  About 50  Length (mm)  About 680  Where to Use  Around the drain 
    Rating:
    80%
    from S$8.59
    Min. 2 days
  11. Pipe brush (small diameter type, HACCP compatible)
    TRUSCO Pipe brush (small diameter type, HACCP compatible)
    A brush that is convenient for cleaning small holes such as nozzles. It is a brush compatible with HACCP that can manage areas by color. Hair is hard to come off and is resistant to heat, so it is suitable for use in places where hygiene management is required. For cleaning in places where hygien... Read More
    Wire Diameter Φ(mm)  0.1  Heat Resistance Temperature (℃)  120  Where to Use  Around the drain  Material (Bristle)  Polybutylene terephthalate (PBT)  Material (Main Unit)  Stainless steel 
    from S$16.99
    Min. 2 days
  12. Joint brush (HACCP compatible)
    TRUSCO Joint brush (HACCP compatible)
    A joint type pipe cleaner used in combination with a joint brush handle. It is a brush compatible with HACCP that can manage areas by color. Hair is hard to come off and is resistant to heat, so it is suitable for use in places where hygiene management is required. For cleaning in places where hy... Read More
    Wire Diameter Φ(mm)  0.25  Heat Resistance Temperature (℃)  120  Material (Bristle)  Polybutylene terephthalate (PBT)  Material (Main Unit)  Stainless steel 
    from S$24.99
    Min. 2 days
  13. Kitchen bath bon sink sink drain brush
    YAMAZAKI (CONDOR) Kitchen bath bon sink sink drain brush
    Clean slime and black spots! Clean the sink and drain with just water.
    Mass (g)  38  Dimensions, Width W x Depth D x Height H (mm)  60×160×255 
    Rating:
    100%
    from S$9.39
    Min. 2 days
  14. Joint brush (HACCP compatible)
    TRUSCO Joint brush (HACCP compatible)
    A handle for joint type pipe cleaners that is used in combination with a tip joint brush and an intermediate rod. For cleaning in places where hygiene management is required. For factories and facilities that manage the area of use.
    Material  Stainless steel 
    from S$24.99
    Min. 3 days
  15. Drainage pipe clogging
    Azuma Kogyo Drainage pipe clogging
    It is chewy and straw. A brush that can be moved smoothly even with an S trap.
    Heat Resistance Temperature (℃)  80  Overall Length (cm)  About 90 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  16. Drain brush
    MAMEITA Drain brush
    Since it has hair up to the tip, it can reach and wash even the corners of the bottom where it is difficult to reach with a normal brush. For drains, drain baskets, triangular corners, etc.
    Trusco Part No.  147-7806  Height (mm)  200  Width (mm)  30  Mass (g)  54  Thickness (mm)  55  Specification  Stick type  Color  White 
    from S$6.99
    Min. 2 days
  17. Barcute pipe clean brush handle S L360
    BURRTEC Barcute pipe clean brush handle S L360
    Overall Length (mm)  500 (with brush attached)  Mass (g)  63  Trusco Part No.  805-1630  Where to Use  Around the drain  Material  PP (polypropylene), SUS304 
    from S$43.99
    Min. 2 days
  18. Barcute pipe clean brush handle L L860
    BURRTEC Barcute pipe clean brush handle L L860
    Overall Length (mm)  1000 (with brush installed)  Trusco Part No.  805-1631  Mass (g)  92  Where to Use  Around the drain  Material  PP (polypropylene), SUS304 
    from S$49.99
    Min. 2 days
  19. Joint brush (HACCP compatible)
    TRUSCO Joint brush (HACCP compatible)
    An extension rod for joint type pipe cleaners used in combination with a tip joint brush or joint handle. For cleaning in places where hygiene management is required. For factories and facilities that manage the area of use.
    Mass (g)  110  Height (mm)  750  Length (mm)  750  Trusco Part No.  819-1646  Material  Stainless steel 
    from S$28.99
    Min. 2 days
  20. Drain brush white
    NIHON CLEAN-TECH Drain brush white
    Designed in a narrow form to accommodate narrow drains. Uses a round and right-angled hybrid brush.
    Dimensions, Width W x Height H x Depth D (mm)  65×310×20  Where to Use  Around the drain  Material  Hair / PET resin, Handle / PP 
    from S$8.29
    Min. 2 days
  21. Pipe clean brush joint
    BURRTEC Pipe clean brush joint
    Vercute pipe A length adjustment joint that can be connected to a clean brush and a special handle (sold separately).
    Overall Length (mm)  1000  Mass (g)  73  Trusco Part No.  856-3167  2018 Trusco page  9 0315  Material  Stainless steel (SUS304)  Specification  Vertec pipe clean brush joint 
    from S$43.99
    Min. 2 days
  22. 41x102mm boiler brush [hardened wire]
    ESCO 41x102mm boiler brush [hardened wire]
    Connector Thread  1 / 4inch NPS (male)  Dimensions (mm)  41×102  Where to Use  Around the drain  Esco Part No.  EA109CG-100  Material  Steel wire (oil quenching) 
    from S$79.99
    Min. 4 days
  23. Intermediate Rod Joint Brushes (HACCP Compatible) Intermediate Rod
    TRUSCO Intermediate Rod Joint Brushes (HACCP Compatible) Intermediate Rod
    An intermediate rod to be combined with the tip joint brush. For cleaning in places where hygiene management is required. For factories and facilities that manage the area of use.
    Material / Finish  SUS304  Wire diameter (mm)  Φ3 
    from S$19.99
    Min. 3 days
  24. Grip for Joint Brush (HACCP Compatible) Grip
    TRUSCO Grip for Joint Brush (HACCP Compatible) Grip
    A grip handle to be combined with the tip joint brush. For cleaning in places where hygiene management is required. For factories and facilities that manage the area of use.
    Length (mm)  150  Trusco Part No.  206-5440  Mass (g)  40  Heat Resistance Temperature (℃)  70℃  Material / Finish  ABS 
    from S$13.99
    Min. 2 days
  25. Pipe clean brush + Φ16mm
    AS ONE Pipe clean brush + Φ16mm
    Wire Diameter Φ(mm)  0.18  Heat Resistance Temperature (℃)  150  Outer Diameter (Φmm)  16  As ONE Part Number  2-3677-21  Mass (g)  21  Color  Red 
    from S$21.99
    Min. 3 days
  26. Pipe clean brush + flexible type + handle
    BURRTEC Pipe clean brush + flexible type + handle
    A pipe clean with a special structure that improves durability.
    Length (mm)  1000  Trusco Part No.  201-6869  Mass (g)  43 
    from S$54.99
    Min. 8 days
  27. Berquinta + Pipe Clean Brush
    BURRTEC Berquinta + Pipe Clean Brush
    A pipe clean with a special structure that improves durability.
    Wire diameter (mm)  0.6  Length (mm)  155  Trusco Part No.  202-1636  Mass (g)  38  Outer Diameter (mm)  62Φ  Material (Bristle)  PBT 
    from S$76.99
    Min. 8 days
  28. Vercute + pipe clean brush
    BURRTEC Vercute + pipe clean brush
    A pipe clean with a special structure that improves durability.
    Heat Resistance Temperature (℃)  150  Length (mm)  155  Material (Bristle)  PBT 
    from S$27.99
    Min. 8 days
  29. Φ16x300mm  Pipe cleaning brush
    ESCO Φ16x300mm Pipe cleaning brush
    Overall Length (mm)  450  Material  Brush: PP, Handle: PP, Wire: Steel  Brush dimensions (mm)  Φ16×330 
    from S$14.99
    Min. 5 days
  30. Pipe brush
    UNGER Pipe brush
    You can easily clean the dust on the pipe. Made of polyethylene.
    Overall Length (mm)  280  Where to Use  Around the drain 
    from S$74.99
    Min. 6 days
  31. Intermediate Rod Joint Brushes (HACCP Compatible) Intermediate Rod (Flexible Type)
    TRUSCO Intermediate Rod Joint Brushes (HACCP Compatible) Intermediate Rod (Flexible Type)
    A flexible type intermediate rod that can be combined with the tip joint brush. Ideal for cleaning narrowly bent areas. For cleaning in places where hygiene management is required. For factories and facilities that manage the area of use.
    Heat Resistance Temperature (℃)  60  Material / Finish  Urethane tube / SUS  Wire diameter (mm)  Φ6 
    from S$19.99
    Min. 3 days
  32. Pipe clean brush + Φ50mm
    AS ONE Pipe clean brush + Φ50mm
    Wire Diameter Φ(mm)  0.5  Heat Resistance Temperature (℃)  150  As ONE Part Number  2-3769-23  Mass (g)  30  Outer Diameter (Φmm)  50  Color  White 
    Discontinued
  33. Cleanse Dr. Drain brush
    KOKUBO Cleanse Dr. Drain brush
    Dimensions (cm)  34×78×115 
    Discontinued
  34. Drainage strainer brush
    Aisen Drainage strainer brush
    It fits perfectly on the bottom of drains and strainers, which cannot be washed with a toothbrush.
    Trusco Part No.  764-4019  Material (Brush Part)  Polypropylene  Material (Case)  Polypropylene  Material (Handle)  Polypropylene  Color  White  Specification  With brush cover 
    Rating:
    100%
    Discontinued
  35. Pipe wash
    Yatsuya Kogyo Pipe wash
    Mass (g)  85  Dimension (mm)  H570×W50×D50 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

35 Item(s)

Set Ascending Direction