General Brooms
- TERAMOTO Wood Handle Swivel BroomThe handle bends 180 degrees freely and the tips of the hair fit the floor. A commercial floor hawk that can cleanly sweep even fine dust. * For order codes 00403944 and 00403953 only, if you order 4 or less, a separate shipping fee will be charged.Overall Length (mm) 1310 Bristle Length (mm) 40 Material (Handle) Natural wood Material (Head) Natural wood, steel chrome plating
- TERAMOTO FF floor Hoki LDust in corners and gaps can be removed cleanly.Overall Length (mm) 1410 Trusco Part No. 755-4451 Material (Head) ABS resin Brush Width (mm) About 300 Type Body Material (Bristle) Polyester, horse hair, palmfrom S$24.99Min. 2 days
- MonotaRO Floor Broom 45The handle bends 180 degrees freely. The tips of the hair fit on the floor, and even fine dust can be swept cleanly. The handle is a three-piece assembly type. For floors such as various tiles and flooring. Ideal for cleaning store and office floors, aisles and stairs. * Insert the connecting par... Read MoreOverall Length (mm) 1300 Handle Diameter (Φmm) 21.5 Bristle Length (mm) 43 Brush Width (mm) About 450 Type Swivel broom Material (Bristle) PP70%: Horse hair 30% Handle Shape Splice pattern Material (Handle) Steel pipe Color White Material (Head) Wood
- MonotaRO Floor broom 30The handle bends 180 degrees freely. The tips of the hair fit on the floor, and even fine dust can be swept cleanly. The handle is a three-piece assembly type. For floors such as various tiles and flooring. Ideal for cleaning store and office floors, aisles and stairs. * Insert the connecting par... Read MoreOverall Length (mm) 1300 Handle Diameter (Φmm) 21.5 Bristle Length (mm) 43 Brush Width (mm) About 300 Type Swivel broom Material (Bristle) PP70%: Horse hair 30% Handle Shape Splice pattern Material (Handle) Steel pipe Color White Material (Head) Wood
- YAMAZAKI (CONDOR) Free Brooms CStandard 320mm width. The combination of static elimination material makes it difficult for dust to get entangled, and even fine dust can be swept firmly without leaving behind. For cleaning mainly indoors such as P tiles, wooden floors, and concrete floors. * We do not deliver to private homes (... Read MoreMass (g) 105 Trusco Part No. 214-8757 Bristle Width (mm) 320 Width (mm) About 320 Bristle Length (mm) About 40 Material (Sandal Strap) PP Material (Head) Polypropylene (PP) Type Swivel broom Material (Handle) Steel pipe
- TERAMOTO New Free HawkiFor cleaning fine dust such as the entrance. * This is the main body of the broom. Please use SP Free Hoki W Spare as a spare. Order codes 2288425 and 22881434 only, if you order 2 or less, a separate shipping fee will be charged.Overall Length (mm) About 1340 Bristle Length (mm) About 40 Type Body
- YAMAZAKI (CONDOR) Free broom static elimination type 32Highly blended with conductive fibers to prevent static electricity during cleaning and also remove static electricity generated on the floor. Dust does not easily adhere to the broom hair and can be swept away. * A separate shipping fee will be charged for orders of 2 or less.Width (mm) 320 Width x Length (mm) 320×1350 Trusco Part No. 336-6561 Mass (g) 390 Type Swivel broom
- TERAMOTO BM-2 Hawk (1 pattern)A light and easy-to-use hawk with an aluminum pattern. For cleaning fine dust in buildings, offices, stores, etc.Pattern 1 pattern Handle Length (mm) 1015 Material (Handle) 16Φ aluminum pipe Brush Width (mm) 260 Bristle Length (mm) About 40 Type Swivel broom Material (Head) Polypropylene
- YAMAZAKI (CONDOR) HG BullonA cleaning tool that supports high-temperature and high-pressure steam sterilization (autoclave) and sodium hypochlorite sterilization. Cleaning tools can be clearly classified and used (zoning) for each controlled area, and can be used with HACCP systems.Mass (g) 460 Width (mm) 470 Width x Length (mm) 470×1360 Material (Bristle) PBT Material (Sandal Strap) Polypropylene (PP) Material (Grip) Polypropylene (PP) Material (Handle) Stainless pipefrom S$66.99Min. 2 days
- TERAMOTO BM-2 Hoki (expandable pattern)A light and easy-to-use hawk with an aluminum pattern. The head bends 180 degrees to fit the floor. For cleaning fine dust in buildings, offices, stores, etc.Handle Length (mm) 724-1020 (expandable pattern) Brush Width (mm) About 260 Bristle Length (mm) About 40 Material (Handle) Aluminum pipe (expandable) Material Elastic pattern Material (Head) Polypropylene Type Swivel broom
- YAMAZAKI (CONDOR) Free broom two way 32Two types of hard and soft hair materials catch from fine dust to weight Cleaning mainly indoors such as P tiles, wooden floors, concrete floors, etc.
- YAMAZAKI (CONDOR) JP Freedom 45The antistatic material is mixed to prevent dust from getting entangled and can be swept cleanly. Adopting a highly durable joint pattern, you can use it with confidence without worrying about bending or loosening. Hair is firmly transplanted on the resin instep.Bristle Length (mm) 45 Width W (mm) 460 Width W x Overall Length (mm) 460×1320 Trusco Part No. 812-1869 Type Swivel broom
- TERAMOTO Free Broom Short HandleEasy to use in tight spaces and compact storage. * A separate shipping fee will be charged for orders of 4 or less.Width (mm) 300 Dimensions, Width W x Length L (mm) About 300 × 725 Type Swivel broomfrom S$12.99Min. 2 days
- YAMAZAKI (CONDOR) JP Freedom 32The anti-static material makes it difficult for dust to get entangled and allows for clean cleaning. Adopts a highly durable joint pattern, so you can use it with confidence without worrying about bending or loosening. Hair is firmly planted on the resin shell.Width (mm) 330 Bristle Length (mm) 40 Type Swivel broom
- KENIS Brulon Rubber Bloom SetA set of rubber type broom and ultra-light dustpan. A broom can be attached to the grip of the dustpan for storage. Since it is made of synthetic rubber, it can be used for everything from sweeping to draining. In addition, the handle is a telescopic type and can be adjusted to a length that is ... Read MoreMass (g) 230 (broom) Set Contents Broom, chili bird
- TERAMOTO EF mix bloomUse soft hair to wipe out fine dust, and hard hair to wipe out large and heavy dust at the same time. As floor cleaningOverall Length (mm) 1343 Width (cm) 30 Trusco Part No. 368-4873 Mass (g) About 365from S$32.99Min. 3 days
- BURRTEC Bake SUS pattern hardware for hygiene managementThe hair complies with the equipment and container packaging standard test (synthetic resin). The metal part uses stainless steel, which is resistant to rust.Heat Resistance Temperature (℃) 120 Length (mm) 1200 Mass (g) 233 Width (mm) 300from S$58.99Min. 2 days
- ESCO 670-1035mm telescopic broomWith the twin brushes, you can firmly sweep places that are difficult to sweep, such as stairs and walls. For indoor cleaning of P tiles, wooden floors, stones, concrete, etc.Mass (g) 230 Bristle Length (mm) 47 Overall Length (mm) 670~1035 Esco Part No. EA928AD-171 Tip (mm) Width 230from S$27.99Min. 6 days
- YAMAZAKI (CONDOR) Daily Clean Freedom 45Wide width allows efficient sweeping of wide areas. * A separate shipping fee will be charged for orders of 2 or less.Overall Length (mm) 1300 Mass (g) 412 Width (cm) 45 Dimensions, Width W x Depth D x Height H (mm) 480×30×1300from S$18.99Min. 7 days
- HAYAKAWA INDUSTRY Waltz Broom Swivel and ExtandableSince the handle part expands and contracts, it can be stored neatly and cleaned easily.Mass (g) 328 Width (mm) 330 TKG Part No. (2017) 6-1203-1301 Overall Length (mm) 780~1320 TKG Part No. 8-1293-1201 Material (Handle) Aluminum Material (Bristle) Special acrylic Type Swivel broomfrom S$44.99Min. 3 days
- HAYAKAWA INDUSTRY Waltz Hawki freelySince it bends at the neck, it can be used at various angles.Overall Length (mm) 1320 Mass (g) 295 Width (mm) 330 TKG Part No. (2017) 6-1203-1401 TKG Part No. 8-1293-1301 Material (Handle) Aluminum Material (Bristle) Special acrylic Type Swivel broom
- BURRTEC Burketo Broom SUS Short Pattern SoftPBT is used for the brush wire, and it has excellent heat resistance, chemical resistance, and wear resistance. For dust / powder cleaning and general cleaning.Heat Resistance Temperature (℃) 120、120℃ Mass (g) 260 Brush Width (mm) 300 Width (mm) 300 Bristle Length (mm) 60 Length (mm) 690 Handle Length (mm) 690 2018 Trusco page 9 0296from S$58.99Min. 2 days
- TERAMOTO BM-2 Hawk 30 (expandable pattern)The aluminum handle is easy to use and the handle moves 180 degrees to fit the floor. As a floor cleaning hawkMass (g) 260 Width (cm) 30 Bristle Length (mm) 40 Length (mm) 664~1020from S$29.99Min. 5 days
- TRUSCO Free broom 45Mass (g) 165 Height (mm) 170 Trusco Part No. 215-1570 Width (mm) 460 Size (mm) 460×170×28 Type Free broom headfrom S$19.99Min. 2 days
- BURRTEC Burketo Broom SUS Short HardPBT is used for the brush wire, and it has excellent heat resistance, chemical resistance, and wear resistance. For viscous cleaning and general cleaning.Heat Resistance Temperature (℃) 120、120℃ Mass (g) 240 Brush Width (mm) 300 Width (mm) 300 Bristle Length (mm) 40 Handle Length (mm) 690 Length (mm) 690 2018 Trusco page 9 0296from S$58.99Min. 2 days
- BURRTEC Burketo Broom SUS Pattern Wide type HardPBT is used for the brush wire, and it has excellent heat resistance, chemical resistance, and wear resistance. For viscous cleaning and general cleaning.Length (mm) 1130 Handle Length (mm) 1130 Heat Resistance Temperature (℃) 120、120℃ Mass (g) 322 Bristle Length (mm) 40 Brush Width (mm) 450 Width (mm) 450 2018 Trusco page 9 0296from S$69.99Min. 3 days
- ESCO 300x1310mm broom, freeOverall Length (mm) 1310 Bristle Length (mm) 30 Esco Part No. EA928AD-55 Tip (mm) Width 300from S$16.99Min. 6 days
- ESCO 600mm broom (free)Overall Length (mm) 1340 Bristle Length (mm) 40 Esco Part No. EA928AD-15S Tip (mm) Width 600from S$33.99Min. 6 days
- TERAMOTO EF corner bloomA two-stage flocked hawk that fits in the corner and sweeps out dust. The overhanging hair prevents contact with the wall, allowing for quiet and comfortable cleaning.Overall Length (mm) 1348 Size (cm) 30 Width (mm) 300 Trusco Part No. 361-7769 TKG Part No. (2017) 6-1203-0901 TKG Part No. 8-1293-0901 Bristle Length (mm) About 40 Material (Handle) Aluminum Material (Bristle) Polyesterfrom S$32.99Min. 5 days
- SMARTVALUE Children's cleaning supplies Swivel Hoki SA child-specific cleaning product with a slightly shorter handle! A product jointly planned by SMART VALUE and Teramoto. The head bends 180 degrees freely, and the tips of the hair fit the floor. It also sweeps out dust in the corners.Width W (mm) 300 Bristle Length (mm) 40 Specification JOINTEX original, sMART VALUE Width W x Overall Length (mm) Outline: about 300 x 1105from S$11.99Min. 6 days
- TERAMOTO BM Corner Bloom 30 1 patternOverall Length (mm) 1015 Width (cm) 30 Trusco Part No. 817-3280from S$29.99Min. 5 days
- ESCO 300x1343mm free broomSince the tips of hard and soft hair are mixed, light dust and heavy dust can be swept out at the same time. You can use it indoors or outdoors. The soft white hair sweeps away light debris such as lint and hair, and the hard gray hair sweeps away heavy debris such as clinging dirt, sand and pebb... Read MoreOverall Length (mm) 1343 Handle Diameter (Φmm) 22.2 Width (mm) 300 Mass (g) 368 Bristle Length (mm) 40 Esco Part No. EA928CC-67Sfrom S$33.99Min. 6 days
- Nisihmon Swivel Hoki 45cm Varnish PatternA strong type, free for business use that can cleanly sweep fine dust-Hoki 45 cm. made in JapanOverall Length (mm) 1300 Width (mm) 480 Dimensions (width W x depth D x length L) (mm) About 480 × 40 × 1300 RoHS directive (corresponding to 10 substances) Correspondencefrom S$36.99Min. 8 days
- ESCO 1350x460mm free broom (1 pc)It is a wide 460 mm width. Efficiently sweeps large areas. A general-purpose hair material that can be used anywhere. We use two types of horsehair with static eliminator and recycled resin. Reduces dust clinging. Dust is hard to get entangled, and even fine dust can be swept firmly without leavi... Read MoreOverall Length (mm) 1350 Mass (g) 390 Bristle Length (mm) 45 Esco Part No. EA928AY-12S Tip (mm) Width 460from S$22.99Min. 6 days
- ESCO 450mm broom (free)* A separate shipping fee will be charged for orders of 2 or less.Overall Length (mm) 1340 Bristle Length (mm) 40 Tip (mm) 450 Esco Part No. EA928AD-14Sfrom S$24.99Min. 6 days
- ESCO 1300mm broom (free)Overall Length (mm) 1300 Bristle Length (mm) 45 Tip (mm) 450 Esco Part No. EA928AD-12Sfrom S$19.99Min. 6 days
- TRUSCO Free Bow 32Mass (g) 105 Height (mm) 160 Trusco Part No. 215-1553 Width (mm) 320 Size (mm) 320×160×28 Type Free broom headfrom S$15.99Min. 2 days
- TERAMOTO EF rug roomThree blades scrape out hair and fiber waste that has penetrated deep into the carpet. As floor cleaningOverall Length (mm) 1360 Width (mm) 340 Mass (g) 460from S$44.99Min. 6 days
- ESCO 1350x460mm free broom (5)It is a wide 460 mm width. Efficiently sweeps large areas. A general-purpose hair material that can be used anywhere. We use two types of horsehair with static eliminator and recycled resin. Reduces dust clinging. Dust is hard to get entangled, and even fine dust can be swept firmly without leavi... Read MoreOverall Length (mm) 1350 Mass (g) 390 Bristle Length (mm) 45 Esco Part No. EA928AY-12 Tip (mm) Width 460from S$68.99Min. 6 days