Synthetic Fiber Brooms
Other Related Pages
- ESCO 1250x340mm PP tip broomBristle Length (mm) 115/120 Overall Length (mm) 1250from S$24.99Min. 4 days
- MonotaRO Broom synthetic fiberSince the ear material is resin, it is resistant to water and can sweep heavy dust. Since the shape of the ear is wavy, it is hard to get a habit. It is economical because the ears are replaceable. Has a hook hole for convenient storage (main body) The handle is a three-piece assembly type. For s... Read MoreBrush Width (mm) 200 Type Chemical broom Material (Brush Part) Polypropylene
- MonotaRO Broom dustpan setAn easy-to-use product that includes a broom and dustpan. For sweeping concrete and asphalt. * Do not use for any other purpose.Mass (g) 730
- NIHON CLEAN-TECH PP Hoki short patternIt is stronger and easier to sweep than the natural material Hoki. It is also resistant to water and is ideal for sweeping small debris. Since the handle uses a steel pipe, it is light and durable. * A separate shipping fee will be charged for orders of 9 or less.Width (mm) 200 Overall Length (mm) 770 Type Chemical broom Material (Handle) PP coated steel pipe Material (Sandal Strap) Polyethylene Material (Bristle) Polypropylene Pattern type Short pattern
- HAYAKAWA INDUSTRY PP Hoki long patternSince the tip of the hair is made of polypropylene, it is resistant to water and can be swept even if it is heavy. For sweeping concrete and asphalt * A separate shipping fee will be charged for orders of 4 or less.Overall Length (mm) 1220 Bristle Length (mm) 135 Diameter (Φmm) 160 Brush Width (mm) 210 Mass (g) 415 Color Blue Pattern type Long pattern Material Polypropylene Shape Wave
- MonotaRO Broom synthetic fiber short handleSince the material is resin, it is resistant to water and can sweep heavy dust. For sweeping concrete and asphalt. For sweeping oil stains and puddles. * Do not use for any other purpose. * A separate shipping fee will be charged for orders of 9 or less.Bristle Length (mm) 170 Handle Length (mm) 560 Overall Length (mm) 790 Material (Bristle) Polypropylene Material (Handle) Wood + PVC film
- Azuma Kogyo Chili TorreThe two functions of "sweep" and "take" have been combined into one.Dimensions, Width W x Depth D x Height H (mm) 262×208×813 Mass (g) 572
- NIHON CLEAN-TECH Good tokotori broom Hybrid type Stand type dustpan setThe excellent features of two types of materials, supple black fern (Allen fiber) and strong red fern (Palmira fiber), make it easier to sweep coarse dust, light dust and dirt!Type Steel pipe handle Mass (g) 箒: Approximately 258, Chile bird: 376
- COMPAL High power ultra hawkHawk hair is increased by about 30% to further power up (compared to the manufacturer's product). It can be cleaned without leaving wet leaves, soil, mud, etc. All-season specifications that can also be used for snow removal. For snow removal work and outdoor garden cleaningLength (cm) 139 Trusco Part No. 819-3490 Size (cm) About 35
- YAMAZAKI (CONDOR) Dustpan Set (PP)Since you can set a broom and dustpan as a set, it is useful for a little cleaning of restaurants, shops and stores. For the entrance and outside of restaurants, shops, business establishments, etc.
- Nisihmon PP long handleSince the tip material is made of resin, it is resistant to water and does not tear off hair, and can handle heavy dust such as pebbles and gravel.Overall Length (mm) 1250 Width (mm) 230 Length (mm) 30 Material (Handle) Bamboo/PVC coating RoHS directive (corresponding to 10 substances) Correspondence Material (Bristle) Fern Pattern type Long pattern Material (Sandal Strap) Polypropylene
- NIHON CLEAN-TECH Good Tokotori Broom Hybrid Type Dust and ResetThe excellent features of two types of materials, supple black fern (Allen fiber) and strong red fern (Palmira fiber), make it easier to sweep coarse dust, light dust and dirt! * If you order 2 or less, a separate shipping fee of ¥ 500 will be charged.Type Steel pipe handle
- YAMAZAKI (CONDOR) Garden Broom Bururon ASA mixed hair type of natural and chemical fibers that can remove fine to coarse dust. Cleaning the outside of asphalt, concrete, soil, etc. * A separate shipping fee will be charged for orders of 4 or less.Trusco Part No. 296-7855 Bristle Length (mm) About 140 Width (mm) About 200 Mass (g) About 220 Overall Length (mm) About 700 Material (Head) Polypropylene Material (Bristle) Polypropylene (PP) 50% / Allen fiber 50% Material (Handle) Steel pipe
- NIHON CLEAN-TECH LACLE stand dustpan hawk setAngled grip for easy grip. The wrist can be worn at a natural angle without difficulty. Light and durable aluminum pipe. It's lightweight so you won't get tired even if you use it for a long time. The dustpan shape can hold a lot of dust and makes it easy to sweep in dust. Slightly longer... Read MoreWidth (mm) 220 (Broom) Bristle Length (mm) 235 Dimensions, Width W x Depth D x Height H (mm) 250×260×740 (Dustpan) Overall Length (mm) 880 (Broom) Mass (g) About 520 Material (Handle) Aluminum pipe Material (Bristle) Polypropylene Material (Dust Pan) Polypropylene, aluminum
- NIHON CLEAN-TECH Floor hawk (long type)The "tip cracking process" applied to the tip of the tip catches fine dust and dirt. The iconic head has a shape that can only be found in flocked hawks, giving the tips moderate elasticity. * A separate shipping fee will be charged for orders of 2 or less.Overall Length (mm) 1350 Width (mm) 300 Dimensions, Width W x Height H x Depth D (mm) 300×1350×30 Bristle Length (mm) About 110 Mass (g) About 435 Material (Bristle) PET resin Material (Sandal Strap) Polypropylene Material (Handle) Steel pipe
- Azuma Kogyo For Petit Chile Torre VerandaIt's the perfect size for the porch groove. Chiritori and broom can be set up and stored. For sweeping and removing dust from grooves such as balconiesSet Contents 1 broom, 1 dustpan Length (mm) 110 Overall Length (mm) 410~560 Height (mm) 410~560 Trusco Part No. 762-5472 Width (mm) 90 Material (Handle) Aluminum Material (Bristle) Polypropylene Material (Dust Pan) Polypropylene
- YAMAZAKI (CONDOR) 2989.jp + pair of mini kitesSince the tips of the hair are cracked, even fine dust can be caught firmly.Mass (g) 150 Dimensions, Width W x Depth D x Height H (mm) 180×45×530
- NIHON CLEAN-TECH NEW green hawk bamboo patternSince thick polypropylene filaments are used for the ears, it is strong against water and can sweep heavy dust.Width (mm) 300 Length (mm) About 1380 Bristle Length (mm) About 260 Mass (g) About 690 Material (Dust Pan) Polyethylene Material (Bristle) Polypropylene Material (Handle) bamboo tube
- Yatsuya Kogyo Orange BroomNylon broom that does not easily come off * A separate shipping fee will be charged for orders of 2 or less.Hairy feet (cm) 12 Width (mm) 250 Dimensions, Width W x Depth D x Height H (mm) 250×25×850 Mass (g) 280 Overall Length (mm) 850 Type Chemical broom Material (Bristle) PVC Pattern type Short pattern Material (Handle) Steel
- DENZO Strong plastic broom largeA broom made of plastic and strong. Great for sweeping gravel, light snow and trash * Since natural materials are used, there are some variations in size. * A separate shipping fee will be charged for orders of 4 or less.Mass (kg) 0.6 Length (mm) 1400 Width (mm) 340 Trusco Part No. 819-9663 Material (Handle) Bamboo/PVC Shrink Material (Sandal Strap) Polyethylene Material (Bristle) Polypropylene
- TERAMOTO Broom Set OsharinaThe broom has wide bristles and cleans every nook and cranny. With a thickness of only 5 cm, it can be stored in gaps between furniture.Trusco Part No. 003-4045 Dimensions, Width W x Depth D x Height H (mm) 324×191×687 Mass (g) 850 Material (Dust Pan) ABS resin Type Chemical broom Material (Bristle) Polyester Material (Sandal Strap) Polyethylene Material (handle) Steel (vinyl adhesive coating) Material (Handle) Steel (vinyl adhesive coating)
- Nisihmon Big PP pre-order Hoki Whale's Shippo No.3Sweep width about 40 cm Light, easy to sweep, fast! Sweeps a wide space that is strong against fine dust and concrete surfaces speedily.Overall Length (mm) 1320 Length (mm) 30 Width (mm) 400 Material (Handle) Bamboo/PVC coating RoHS directive (corresponding to 10 substances) Correspondence Material (Sandal Strap) Polyethylene Material (Bristle) Polypropylene
- NIHON CLEAN-TECH Italian broom deluxeItalian broom with high design and interior. The color design makes it suitable for commercial use such as stores. The tip is cracked so that you can wear it without missing fine dust. The DX type has a large and wide flocked part, making it easy to clean.Length (mm) 1340 Head length (mm) 350 Thickness (mm) 50 Color Metallic gray
- Yatsuya Kogyo Kinu KusanagiBroom with soft tips * A separate shipping fee will be charged for orders of 2 or less.Material (Bristle) 100% Kinu Grass Mass (g) 290 Width (mm) 350 Dimensions, Width W x Depth D x Height H (mm) 350×20×850 Overall Length (mm) 850 Type Kinu Kusanagi Pattern type Short pattern Material (Handle) Varnished wood
- ESCO 810mm broom setBristle Length (mm) 150 Panicle width (mm) 220 Mass (g) 350 Overall Length (mm) 810 Material (Bristle) Allen fiber Esco Part No. EA928AD-62 Material (Handle) Polyethylene cover with wood core Material (Dust Pan) Polypropylene Type With dustpanfrom S$13.99Min. 6 days
- TERAMOTO MM dustpan hawk setA dustpan and a hawk can be set and stored compactly. As floor cleaning
- Yatsuya Kogyo Mini Star & DustpanMass (g) 220 Material (Handle) ABS Dimension (mm) H500×W270×D45 Material (Bristle) Polypropylene Material (Dust Pan) Polypropylene Type Table broom
- NIHON CLEAN-TECH Smart broom & dustpan setLength (mm) 210 (dust) Width (mm) 230 (broom), 260 (dust) Bristle Length (mm) 80 Material (Dust Pan) ABS resin Mass (g) About 435 Material (Handle) Aluminum / polypropylene Overall Length (mm) Approx. 750 (broom), approx. 350 (dust) Material (Bristle) Polyethylene Material (Sandal Strap) Polypropylenefrom S$32.99Min. 2 days
- Nisihmon Big PP Hoki Whale Shippo 2Sweep width about 40 cm Light, easy to sweep, fast! Sweeps a large space that is resistant to rough dust, pebbles, and water speedily.Overall Length (mm) 1320 Length (mm) 30 Width (mm) 400 Material (Handle) Bamboo/PVC coating RoHS directive (corresponding to 10 substances) Correspondence Material (Sandal Strap) Polyethylene Material (Bristle) Polypropylenefrom S$29.99Min. 9 days
- YAMAZAKI (CONDOR) 2989.jp + Mansion Bloom (PP)For entrances and balconies. The chewy chemical fiber sweeps away even heavy dust.Dimensions, Width W x Depth D x Height H (mm) 175×45×820 Mass (g) 325
- Yatsuya Kogyo Star broomBecause it is strong, you can clean wet dust and dust on the carpet. * A separate shipping fee will be charged for orders of 4 or less.Mass (g) 175 Width (mm) 250 Dimensions, Width W x Depth D x Height H (mm) 250×22×750 Overall Length (mm) 750 Material (Handle) ABS Type Chemical broom Material (Bristle) Polypropylene
- Azuma Kogyo Act 2 + Synthetic fiber hoki extra-thick short handleUses very thick ears with strong elasticity. Easily sweeps out heavy dust. Because it uses synthetic ears, it is a broom that is resistant to water and has high durability. It is also ideal for shoveling snow and cleaning asphalt.Mass (g) About 230 Panicle width (mm) About 280 Overall Length (mm) About 800 Material (Bristle) Polypropylene Pattern type Short pattern Material (Handle) bamboo/resin tubefrom S$9.49Min. 9 days
- Azuma Kogyo Act 2 + Combi Bloom LRecommended for sweeping out fine dust such as sand dust and hair. We use black fern, a natural fiber with fine and supple fibers. The ears are strong against water and have the feature that the ears do not warp even when swept around the water. Even if the broom and dustpan are set, the thicknes... Read MoreDimensions (cm) 25×77×5 Mass (g) About 290 Material (Bristle) Hitam fiber Material (Handle) Natural wood painting Material (Dust Pan) Polypropylene
- HIROSHIMA e Clean Broom Zoom 120Since the tip is cracked, fine dust can be swept cleanly.Hairy feet (cm) 12 Width (mm) 290 Overall Length (mm) 750~1200 Material (Handle) Aluminum Material (Bristle) Polypropylene
- Nisihmon PP hooki Chile mountingSince the tip is made of resin, it is strong against wet floors. A simple and convenient hawk with a dustpan for cleaning the entrance and balcony.Dimensions (width W x depth D x length L) (mm) About 240 × 90 × 760 RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 9 days
- YAMAZAKI (CONDOR) Daily Clean Garden (PP)Durable and crisp with chemical fibers. Easily removes moist garbage and earth and sand.
- YAMAZAKI (CONDOR) 2989.jp + Gardening New BulllonSince the tips of the hair are cracked, even fine dust can be caught firmly.from S$8.39Min. 2 days
- TERAMOTO Zashiki Hoki ShinanoCan be finely cleaned with natural grass As a floor cleaning hawk * A separate shipping fee will be charged for orders of 2 or less.Width (mm) 340 Material (Bristle) Natural grass Material (Handle) bamboo/cashew coating
- Takasago Garden baux minuet long handleAs it is made of nylon, it is safe to clean around water. * A separate shipping fee will be charged for orders of 4 or less.Overall Length (mm) 1220 TKG Part No. (2017) 6-1202-0402 TKG Part No. 8-1292-0402 Material (Bristle) Polypropylene Material Vinyl chloride Material (Handle) Wood core polyethylene coverfrom S$11.99Min. 2 days
- Azuma Kogyo Chile Torre HokiIt is a replacement hawk for Chiritore. Replacement hawk for chili toreLength (mm) 800 Width (mm) 230 Mass (g) 242 Trusco Part No. 762-5430 Color Gray Material (Bristle) Hitam fiber Material (Handle) Resin-coated steel pipefrom S$18.99Min. 2 days