All Category

Ceiling Brooms

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Tobacco Yahoo Hoki
    Midori Kanecho Tobacco Yahoo Hoki
    Ideal for removing dust from the base. In addition to cleaning plastering work, this hawk is especially suitable for removing dust from the groundwork. Plastering work
    Mass (g)  60  Main Unit Dimensions (mm)  60×280×43  Overall Length (mm)  About 280  Material (Main Unit)  bamboo 
    Rating:
    100%
    from S$9.19
    Min. 2 days
  2. Craftsman hand
    TAKASHO Craftsman hand
    Width (cm)  35  Mass (kg)  About 0.3  Dimensions, Width W x Length L (cm)  About 35 × 57 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  3. Ceiling Broom Spare (Expandable)
    DENZO Ceiling Broom Spare (Expandable)
    A008 Telescopic ceiling broom 3-stage aluminum pattern dedicated replacement head.
    Width (mm)  110  Mass (g)  150  Length (mm)  330  Trusco Part No.  819-5469  Material  Head: Shuro / Polypropylene (PP) 
    Rating:
    50%
    from S$11.99
    Min. 2 days
  4. Exterior wall / ceiling payment
    Azuma Kogyo Exterior wall / ceiling payment
    Spider web removal, outer wall, ceiling removal
    Overall Length (mm)  100  Mass (g)  220  Dimensions, Diameter x Height H (Φmm x mm)  270×100  TKG Part No. (2017)  6-1232-1501  TKG Part No.  8-1322-1401  Material (Brush Part)  Resin  Material (Metal Hub)  Stainless steel 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  5. Ceiling pallet head only
    Azuma Kogyo Ceiling pallet head only
    The ears are made of palm broom, which is a soft natural fiber. It does not easily damage building materials and fits gently on corners to remove dust and soot. Since it can be used as a handy type dust remover, it is useful for dust removal of sash grooves, shutters, and shutters within reach. I... Read More
    Material  (Ho) Kaoru, (Head) ABS resin  Mass (g)  About 140  Dimensions (cm)  About 15 × 37 × 4 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  6. Ceiling fence
    DENZO Ceiling fence
    It has an old-fashioned bamboo pattern and is light. * A separate shipping fee will be charged for orders of 9 or less.
    Width (mm)  110  Material  Head: Shuro, Pattern: Bamboo 
    from S$10.99
    Min. 2 days
  7. Ceiling broom
    Japan Green Cross Ceiling broom
    A broom for the ceiling that uses natural millet. It is convenient for removing spider webs in factories and condominiums. * The hardness of the broom can be adjusted by cutting it with scissors. It can also be replaced. Please contact us for spares. Since it is a natural grass, the annual produc... Read More
    Mass (g)  100  Dimension (mm)  1300-2850 (including broom)  Japanese Green Cross No.  146110  Specification  3-stage telescopic  Material  Natural acne, aluminum 
    from S$55.99
    Min. 2 days
  8. Zhu Chili Hawki
    Midori Kanecho Zhu Chili Hawki
    As it contains water well, it is ideal for fine finishing of interiors. A hawk made by refining palm bark and bundling it. It can also be used for fine finishing and cleaning of plastering work. Fine finishing work
    Mass (g)  80  Main Unit Dimensions (mm)  80×213×23  Overall Length (mm)  About 210  Material (Main Unit)  Schuro 
    from S$15.99
    Min. 2 days
  9. Maple broom + long handle
    Yatsuya Kogyo Maple broom + long handle
    The sturdy design that the Yojiri band supports the metal fittings and strengthens the stiffness of the ears.
    Overall Length (mm)  1300  TKG Part No.  8-1292-1101  Material  Hair/Fern + Pattern/Bamboo with tube 
    from S$13.99
    Min. 5 days
  10. Pachin Chili Hawki
    Midori Kanecho Pachin Chili Hawki
    As it contains water well, it is ideal for fine finishing of interiors. It can also be used for fine finishing and cleaning of plastering work. Fine finishing work
    Mass (g)  160  Main Unit Dimensions (mm)  57×244×26  Overall Length (mm)  About 240  Material (Main Unit)  Pakin 
    from S$24.99
    Min. 3 days
  11. Hail ceiling hoki spare head
    Nisihmon Hail ceiling hoki spare head
    A replacement spare for the screw-in body, which is economical because it can be easily replaced.
    RoHS directive (corresponding to 10 substances)  Width (mm)  130  Dimensions (width W x depth D x length L) (mm)  About 130 × 35 × 370  Material  Tip: cocoon / polypropylene 
    from S$24.99
    Min. 8 days
  12. Chili Hawki
    BIGMAN Chili Hawki
    It contains water well and is ideal for fine cleaning of the interior.
    Mass (g)  59 
    from S$9.99
    Min. 8 days
  13. Millet ceiling broom
    UPSON Millet ceiling broom
    Aluminum 3-stage telescopic type. You can adjust the hardness by cutting with scissors. Ideal for spider web removal and condominium management. * A separate shipping fee will be charged for orders of 2 or less.
    Size (cm)  130-285 (expandable)  Dimension (mm)  1300-2850 (stretchable)  Overall Length (mm)  1300~2850  Material  Natural acne, aluminum 
    from S$35.99
    Min. 2 days
  14. Millet ceiling boki
    UPSON Millet ceiling boki
    You can adjust the hardness by cutting with scissors. Spider nesting. For condominium management.
    from S$34.99
    Min. 6 days
  15. Condor All-purpose brush N ・ EX
    YAMAZAKI (CONDOR) Condor All-purpose brush N ・ EX
    You can easily remove dust near the ceiling, such as the louver of an air conditioner. It can also be used as a handy type.
    Length (mm)  310  Specification  Elastic pattern  Overall Length (mm)  1145~1780  Width (mm)  250  Mass (g)  350 
    Rating:
    50%
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction