There are two types of lightweight and durable heads because they have an aluminum pattern. You can choose from 4 types.
* A separate shipping fee will be charged for orders of 2 or less.
Length (mm) 1260 Trusco Part No. 215-1821 Mass (g) 345 Size (mm) Φ22×1260
The diameter of the wooden handle is 25 mm, and it has the strength suitable for a professional tool. With 5 colors, not only zoning but also color coordination according to the cleaning style and the building is possible. The replacement thread Please choose from.
* A separate shipping fee will ... Read More
Overall Length (mm) 1580 Handle Diameter (Φmm) 25 Material (Handle) Natural wood Material (Head) Polypropylene
The hair complies with the equipment and container packaging standard test (synthetic resin). The metal part uses stainless steel, which is resistant to rust. Two types, hard and soft, are available to suit your needs. The heat resistant temperature is 120 ° C. It corresponds to zone division by ... Read More
Length (mm) 1130 Heat Resistance Temperature (℃) 120 Mass (g) 289 Trusco Part No. 796-1634 Material Stainless steel
Head replacement is easy with one touch. You can choose from 3 types of patterns. You can choose from 4 types of heads.
* A separate shipping fee will be charged for orders of 2 or less.
Length (mm) 1350 Trusco Part No. 215-1634 Mass (g) 500
A stretchable broom with an aluminum pattern that is light and resistant to rust. 3-stage telescopic pattern that can be adjusted to a length that is easy to use. Carefully processed leaf veins that have been carefully selected. For sweeping gravel and flower beds.
Panicle width (mm) About 110 Mass (g) About 380 Overall Length (mm) About 910-1480 Material (Handle) Aluminum Material (Bristle) Palm veins Type garden
It is only a garden broom head that carefully processed carefully selected leaf veins. Since it is only the head, please purchase a 3-stage telescopic handle separately.
For multipurpose cleaning.
Trusco Part No. 195-4572 Mass (g) 210 Width (mm) 220 Material (Bristle) Palm veins Type garden
A telescopic handle that can be attached to the Jointo series bamboo brooms and rakes. The length of the handle can be expanded and contracted between 770 mm and 1000 mm, and it can be fixed at any position during that time.
Trusco Part No. 206-7953 Width (mm) 28 Length (mm) 680~1170 Mass (g) 300 Material Steel Type Telescopic type