All Category

Mops

View : Grid List
Filter

Items 1 - 40 of 1163

Set Ascending Direction
  1. Wax mop spare thread 40cm
    TERAMOTO Wax mop spare thread 40cm
    Fastener specifications make it easy to attach and detach threads.
    Mass (g)  123  Dimension (mm)  160×420  Trusco Part No.  432-0891 
    Rating:
    91%
    from S$52.99
    Min. 2 days
  2. Dandy spring (pipe handle)
    TERAMOTO Dandy spring (pipe handle)
    Since it uses a resin head and pipe handle, it is light and easy to use, so it does not get tired easily and cleaning is quick. No PVC used. * Mop thread is sold separately. For orders of 4 or less, a separate shipping fee will be charged.
    Overall Length (mm)  1245  Handle Diameter (Φmm)  22.2  Width (mm)  240  Trusco Part No.  297-2221  Mass (g)  500  Other  Mop yarn is sold separately.  Material (Head)  Polypropylene 
    Rating:
    40%
    from S$13.99
    Min. 2 days
  3. Spare head for rotating mop
    IRIS OHYAMA Spare head for rotating mop
    Spare head for the rotating mop body (KMO-450 / KMO-490S). It is a bargain set of two. With a microfiber mop, it catches dirt firmly whether you wipe it with water or wipe it with water.
    Mass (g)  310  Trusco Part No.  393-4705  Suitable Model  KMO-450、KMO-490S  Material  Polypropylene, microfiber 
    Rating:
    90%
    from S$17.99
    Min. 2 days
  4. Light mop yarn 45cm
    TERAMOTO Light mop yarn 45cm
    A mop type for wiping from the floor and wiping with water.
    Trusco Part No.  368-4733  Dimension (mm)  About 230 × 495  Type  Mop  Material  Polyester / Sufu blend 
    from S$14.99
    Min. 2 days
  5. FX handle aluminum pattern 1500mm yellow
    TERAMOTO FX handle aluminum pattern 1500mm yellow
    Trusco Part No.  817-3100 
    from S$27.99
    Min. 6 days
  6. Mop replacement thick thread type for 3-stage connected pattern
    MonotaRO Mop replacement thick thread type for 3-stage connected pattern
    Replacement thread for mop. A thick twine suitable for waxing. Please use for wiping from, wiping with water, and waxing. For floor cleaning of building maintenance, offices, stores, school flooring and P tiles. * Do not use for anything other than its intended purpose.
    Material (Bristle)  55% polyester, 45% rayon (viscose)  Length (mm)  About 200  Mass (g)  About 200  Mop Width  About 220mm  Type  Mop replacement yarn 
    Rating:
    73%
    from S$6.29
    Min. 2 days
  7. Mop replacement yarn
    YAMAZAKI (CONDOR) Mop replacement yarn
    A replacement thread for floor mops.
    Rating:
    83%
    from S$5.79
    Min. 2 days
  8. mop
    MonotaRO mop
    The handle is made of a single pipe, making it suitable for treating large amounts of water. For wiping with water * Do not use for any other purpose. * For orders of 5 or less, a separate shipping fee of ¥ 500 will be charged.
    Overall Length (mm)  1230  Mass (g)  500  Width (mm)  About 230 
    Rating:
    82%
    from S$10.99
    Min. 2 days
  9. Thread large (E-8)
    YAMAZAKI (CONDOR) Thread large (E-8)
    You can use it properly according to the place with 5 colors of resin instep. The instep extends to both sides, and the skirting board etc. are not scratched. It is an eco-friendly product. For free handle EX and power handle * Water absorption capacity varies depending on the thread mass.
    Eco Mark Certification Number  19 104 045  Material (Bristle)  40% cotton, 50% polyester, 10% rayon  Dimension (mm)  About 230 × 210  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity  Type  Mop  Material (Head)  Polypropylene (PP) 
    Rating:
    93%
    from S$8.99
    Min. 2 days
  10. Mop + set + footstep + double rotation
    MonotaRO Mop + set + footstep + double rotation
    Rotate the mop with a bucket of water! Drain the water well with the dehydration basket! Easy to operate by simply stepping on the pedal to rotate both the cleaning projections at the bottom of the bucket and the dehydration basket. By adjusting the telescopic handle to your preferred length, you... Read More
    Set Contents  1 bucket, 1 handle, 2 mops  Handle Length (mm)  1245  Mass (kg)  3.82  Capacity (L)  Dimensions, Width W x Depth D x Height H (mm)  Bucket: 500×320×310  Material (mop)  Microfiber  Diameter (Φmm)  Mop: 360  Material (Bucket)  Polypropylene (PP)  Type  Rotating mop  Material (Handle)  Stainless steel  Rotating Mechanism  Washing + dehydration 
    Rating:
    86%
    from S$44.99
    Min. 2 days
  11. Mop  set  hand-cranked  double rotation
    MonotaRO Mop set hand-cranked double rotation
    Rotate the mop with a bucket of water and wash it! Drain the water well with the dehydration basket! Easy to use, just insert the mop handle into the protrusion in the bucket and move it up and down. By adjusting the telescopic handle to your preferred length, you can reduce the burden on your lo... Read More
    Set Contents  1 bucket, 1 handle, 2 mops  Handle Length (mm)  1245  Mass (kg)  2.55  Capacity (L)  Dimensions, Width W x Depth D x Height H (mm)  Bucket: 465 x 280 x 255  Material (mop)  Microfiber  Diameter (Φmm)  Mop: 360  Material (Bucket)  Polypropylene (PP)  Type  Rotating mop  Material (Handle)  Stainless steel  Rotating Mechanism  Washing + dehydration 
    Rating:
    85%
    from S$28.99
    Min. 2 days
  12. Duster Cross BS 100 sheets
    3M Duster Cross BS 100 sheets
    An economical sheet type duster cloth that is a single-use type and suitable for cleaning small spaces. For cleaning home offices and small areas.
    Mass (kg)  0.8 / box  Dimensions, Height x Width (mm)  200×660  Trusco Part No.  385-7824  Size  For medium size (M)  Material  Polyester fiber 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  13. Gungun Water Absorption Extremely Squeezed Wiper F
    Azuma Kogyo Gungun Water Absorption Extremely Squeezed Wiper F
    It is a lever type and can be squeezed firmly. Telescopic * A separate shipping fee will be charged for orders of 2 or less.
    Width (mm)  270  TKG Part No. (2017)  6-1213-1001  Trusco Part No.  762-5936  TKG Part No.  8-1303-1001  Overall Length (mm)  930~1250 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  14. Sponge wiper roller squeezing type
    MonotaRO Sponge wiper roller squeezing type
    Just by pulling the lever forward, you can wring out the sponge without getting your hands dirty. Since it is squeezed with two rollers, it can be squeezed firmly. For cleaning the floor *Do not use for anything other than its intended purpose. *If you do not use it for a long time and do not tou... Read More
    Width (mm)  270  Mass (g)  702  Length (mm)  900~1265  Material (handle)  PP  Material (Sponge)  PVA 
    Rating:
    68%
    from S$17.99
    Min. 2 days
  15. Whole mop spare
    TERAMOTO Whole mop spare
    * Metal fittings are not included.
    Type  Replacement 
    Rating:
    96%
    from S$35.99
    Min. 2 days
  16. Mop replacer fine thread type
    MonotaRO Mop replacer fine thread type
    A replacement mop exclusively for monotaro mops. For wiping with water * Do not use for any other purpose.
    Mass (g)  280  Material  70% recycled cotton, 30% polyester  Width (mm)  About 230  Overall Length (mm)  About 235 
    Rating:
    78%
    from S$3.89
    Min. 2 days
  17. Mop replacement thread T-40
    TERAMOTO Mop replacement thread T-40
    A mop-only rag suitable for wiping with water, wiping with water, and waxing. A mop yarn with a high cotton content and excellent water content.
    Type  Thick thread  Material  Thread: Cotton, rayon, etc. 
    Rating:
    57%
    from S$5.99
    Min. 2 days
  18. Mop  set  foot-operated  single rotation
    MonotaRO Mop set foot-operated single rotation
    After washing the mop with a bucket of water, you can use the dehydration basket that rotates when you step on the pedal to thoroughly drain the water! The connecting part of the mop and the handle bends 90 degrees, so it is convenient for cleaning narrow gaps. The mop is made of microfiber, so i... Read More
    Set Contents  1 bucket, 1 handle, 2 mops  Handle Length (mm)  1245  Mass (kg)  3.35  Capacity (L)  Dimensions, Width W x Depth D x Height H (mm)  Bucket: 460 x 279 x 315  Rotating Mechanism  Dehydration only  Material (mop)  Microfiber  Diameter (Φmm)  Mop: 360  Material (Bucket)  Polypropylene (PP)  Type  Rotating mop  Material (Handle)  Stainless steel 
    Rating:
    74%
    from S$28.99
    Min. 2 days
  19. Protech Micro Cloth
    YAMAZAKI (CONDOR) Protech Micro Cloth
    Standard type that can be widely used for dust removal and cleaning. Wave embossing and flare cut ensure catches sand and dust on the floor.
    Eco Mark Certification Number  19 105 026  Eco Mark Certification  Certification  Type  Flooring mop  Specification  Wipe 
    Rating:
    84%
    from S$16.99
    Min. 2 days
  20. JP Snap MOP # 8
    YAMAZAKI (CONDOR) JP Snap MOP # 8
    Easy installation by simply sandwiching the mop thread. Ideal for wiping tile floors and wooden floors with water. Adopting a highly durable joint pattern, you can use it with confidence without worrying about bending or loosening.
    Handle Shape  Splice pattern 
    Rating:
    84%
    from S$8.39
    Min. 2 days
  21. Gungun water absorption hard wiper F replacement sponge
    Azuma Kogyo Gungun water absorption hard wiper F replacement sponge
    * The main body is sold separately.
    Width (mm)  270  TKG Part No. (2017)  6-1213-1002  Trusco Part No.  762-5901  TKG Part No.  8-1303-1002  Compatible Handle  KWI-19 (article number: AZ259)  Material  PVA 
    Rating:
    100%
    from S$6.39
    Min. 2 days
  22. With rotary mop cleaning function
    IRIS OHYAMA With rotary mop cleaning function
    You can dehydrate just by stepping on the pedal, so your hands are clean and hygienic. Comes with a convenient mop cleaning function. With a microfiber mop, even if you wipe it with water and then wipe it, it will catch dirt firmly. Since it is dehydrated by centrifugal force, dirty water does no... Read More
    Mass (kg)  3.2  Trusco Part No.  381-0356  Set Contents  Mop body, mop head x 2, bucket 
    Rating:
    88%
    from S$85.99
    Min. 2 days
  23. Sponge Wiper GR-WET
    YAMAZAKI (CONDOR) Sponge Wiper GR-WET
    You can easily and powerfully squeeze water by simply pulling the water squeezing lever toward you. Uses a double roller that can be squeezed firmly. The original absorption capacity is restored by water squeezing. It is a telescopic type handle. The spare is a slide removable type that can be ea... Read More
    Mass (kg)  1.15  Width x Length (mm)  270×940~1320  Trusco Part No.  356-1569 
    Rating:
    90%
    from S$48.99
    Min. 2 days
  24. FX mop spare thread
    TERAMOTO FX mop spare thread
    A standard mop with excellent water content. It is also compatible with other companies' products.
    Eco Mark Certification Number  21 104 006  Dimensions, Height x Width (mm)  210×240  Mass (g)  260  Eco Mark Certification  Certification  Material  Hair: Cotton, polyester  Type  Mop 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  25. Duster Cloth Regular Sheet
    3M Duster Cloth Regular Sheet
    A professional dust removal cloth that is ideal for removing fine dust. The pre-cut sheet is in a box that is easy to take out.
    Material  Polypropylene, polyester 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  26. Spare + mop + rotary type + 2 pieces
    MonotaRO Spare + mop + rotary type + 2 pieces
    Spare for mop set * Please do not use the product other than the replacement mop set.
    Suitable Model  For product number M-01 / M-38 / M-10S  Material (mop)  Microfiber  Diameter (Φmm)  Mop: 360  Type  Rotating mop 
    Rating:
    85%
    from S$4.19
    Min. 2 days
  27. Mop Wringer C Type
    TERAMOTO Mop Wringer C Type
    A squeezer that allows you to wash the mop while standing. With the step, you can put your foot on it and fix the squeezer, so it is easy to use and you can squeeze more firmly. Comes with a stable step.
    Capacity (L)  14  Dimensions, Width W x Depth D x Height H (mm)  342×485×288  Trusco Part No.  817-3087  Mass (kg)  About 3.6  Material (Frame)  Black chromate plating on steel  Color  Green  Material (Pedal)  Hard vinyl chloride  Material (Roller Part)  Hard vinyl chloride  Material (Main Unit)  Polypropylene 
    Rating:
    82%
    from S$69.99
    Min. 2 days
  28. Sponge Wiper GR-WET Spare
    YAMAZAKI (CONDOR) Sponge Wiper GR-WET Spare
    The original absorption capacity is restored by water squeezing.
    Dimensions (Width W x Depth D) (mm)  270×65  Mass (g)  280  Trusco Part No.  356-1577  Length (mm)  70  Suitable for  Applicable wiper pattern 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  29. Mop spare for wiping
    TRUSCO Mop spare for wiping
    Dimension (mm)  180×240  Mass (g)  200  Width (mm)  240  Trusco Part No.  362-9660  Material (Bristle)  Late fiber  Type  Mop 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  30. Sponge wiper V type diaphragm type
    MonotaRO Sponge wiper V type diaphragm type
    You can squeeze the sponge without getting your hands dirty just by pulling the lever toward you. The wiper can be easily replaced without tools. For cleaning the floor *Do not use for anything other than its intended purpose. *If you do not use it for a long time and do not touch the water, the ... Read More
    Width (mm)  280  Mass (g)  791  Length (mm)  990~1300  Material (handle)  PP  Material (Sponge)  PVA 
    Rating:
    65%
    from S$19.99
    Min. 2 days
  31. Squeezer V
    YAMAZAKI (CONDOR) Squeezer V
    A lightweight resin squeezer with improved aperture performance.
    Capacity (L)  14  Mass (kg)  2.8  Trusco Part No.  296-8134  Dimensions, Width W x Depth D x Height H (mm)  310×360×295 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  32. Gymnasium Mop
    TERAMOTO Gymnasium Mop
    A durable mop suitable for wiping large floors.
    Length (mm)  1470  Type  Chemical mop 
    Rating:
    99%
    from S$46.99
    Min. 2 days
  33. Thread large (blue pack)
    TERAMOTO Thread large (blue pack)
    A replacement thread for mops. Please use for wiping from, wiping with water, and waxing. For floor cleaning of building maintenance, offices, stores, school flooring and P tiles.
    Trusco Part No.  297-2255  Mass (g)  About 200  Length (mm)  About 200  Width (mm)  About 240  Material  Miscellaneous fiber  Type  Thick thread 
    Rating:
    84%
    from S$6.19
    Min. 2 days
  34. FX handle aluminum handle S
    TERAMOTO FX handle aluminum handle S
    A soft grip that prevents slipping due to sweat and water. * The handle does not come with a holder or mop. A holder (sold separately) is required to attach the mop.
    Mass (g)  390  Type  Handle  Specification  Handle  Dimension (mm)  Total length 1380 
    Rating:
    98%
    from S$26.99
    Min. 2 days
  35. Nagamochi mop replacement thread 8 inch (23cm) 260g
    SEIWA Nagamochi mop replacement thread 8 inch (23cm) 260g
    A tufted one-touch mop that has received overwhelming support in the professional cleaning industry. Uses 260g of blended yarn. It is a mop with excellent durability because it is woven with threads. Commercial blended yarn tufting mop * Do not use with excess water. Excessive water may remain on... Read More
    Length (mm)  210  Mop Width  230mm  Mass (g)  Thread / 260 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  36. Rotating mop with cleaning function
    IRIS OHYAMA Rotating mop with cleaning function
    When you step on the pedal, the mop rotates and can be washed and dehydrated. Clean the area where the mop using microfiber is dirty. It can be wiped with water or dry. You can dehydrate by stepping on the pedal, so your hands are clean and hygienic. Since it is dehydrated by centrifugal force, d... Read More
    Capacity (L)  10 (bucket)  Diameter (Φmm)  190 (head base)  Pipe Diameter (Φmm)  25  Trusco Part No.  375-0337  Color  Blue  Set Contents  Mop x 1, Head x 4, Bucket x 1  Type  Rotating mop  Handle Grip (mm)  Φ30 
    Rating:
    76%
    from S$119.90
    Min. 2 days
  37. Microfiber Mop
    3M Microfiber Mop
    The head can be rotated 180 degrees and used upright, and dirt in the gaps can be wiped off. You can use both wiping from and wiping with water with one. Only the cloth part can be removed and washed with water. For cleaning the floor. * A separate shipping fee will be charged for orders of 2 or ... Read More
    Dimensions, Width W x Length L (mm)  130×940  Trusco Part No.  382-7054  Mass (g)  493 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  38. Mop for water
    TRUSCO Mop for water
    A durable and lightweight steel mop. A mop for wiping with water. For wiping with water. * A separate shipping fee will be charged for orders of 4 or less.
    Length (mm)  1320  Width (mm)  240  Mass (g)  465  Trusco Part No.  855-8111  2018 Trusco page  9 0271  Material  Handle: Steel, Upper: Polypropylene (PP) 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  39. Microfiber Mop Replacement Cloth
    3M Microfiber Mop Replacement Cloth
    For cleaning the floor.
    Dimensions, Height x Width (mm)  340×220  Trusco Part No.  382-7062  Mass (g)  84  Material  Polyester 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  40. Sponge wiper Roller squeeze type Replacement wiper
    MonotaRO Sponge wiper Roller squeeze type Replacement wiper
    Sponge wiper A replacement wiper exclusively for the roller diaphragm type. Replacement wiper for sponge wiper roller squeezing type *Do not use for anything other than its intended purpose. *If you do not use it for a long time and do not touch the water, the sponge part will harden, but it will... Read More
    Width (mm)  270  Material (Sponge)  PVA 
    Rating:
    92%
    from S$5.59
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1163

Set Ascending Direction