All Category

Rotary Mops

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 53

Set Ascending Direction
  1. Spare head for rotating mop
    IRIS OHYAMA Spare head for rotating mop
    Spare head for the rotating mop body (KMO-450 / KMO-490S). It is a bargain set of two. With a microfiber mop, it catches dirt firmly whether you wipe it with water or wipe it with water.
    Mass (g)  310  Trusco Part No.  393-4705  Suitable Model  KMO-450、KMO-490S  Material  Polypropylene, microfiber 
    Rating:
    87%
    from S$18.99
    Min. 2 days
  2. Mop + set + footstep + double rotation
    MonotaRO Mop + set + footstep + double rotation
    Rotate the mop with water in a bucket! Drain well with a dehydration basket! Easy operation that both the cleaning protrusion on the bottom of the bucket and the dehydration basket rotate just by stepping on the pedal. By adjusting the telescopic handle to the desired length, you can reduce the b... Read More
    Set Contents  1 bucket, 1 handle, 2 mops  Handle Length (mm)  1245  Mass (kg)  3.82  Capacity (L)  Dimensions, Width W x Depth D x Height H (mm)  Bucket: 500×320×310  Material (mop)  Microfiber  Diameter (Φmm)  Mop: 360  Material (Bucket)  Polypropylene (PP)  Type  Rotating mop  Material (Handle)  Stainless steel  Rotating Mechanism  Washing + dehydration 
    Rating:
    78%
    from S$47.99
    Min. 2 days
  3. Mop  set  hand-cranked  double rotation
    MonotaRO Mop set hand-cranked double rotation
    Rotate the mop with water in a bucket! Drain well with a dehydration basket! To use it, simply insert the mop handle into the protrusion inside the bucket and move it up and down. By adjusting the telescopic handle to the desired length, you can reduce the burden on your lower back during cleanin... Read More
    Set Contents  1 bucket, 1 handle, 2 mops  Handle Length (mm)  1245  Mass (kg)  2.55  Capacity (L)  Dimensions, Width W x Depth D x Height H (mm)  Bucket: 465 x 280 x 255  Material (mop)  Microfiber  Diameter (Φmm)  Mop: 360  Material (Bucket)  Polypropylene (PP)  Type  Rotating mop  Material (Handle)  Stainless steel  Rotating Mechanism  Washing + dehydration 
    Rating:
    96%
    from S$34.99
    Min. 2 days
  4. Mop  set  foot-operated  single rotation
    MonotaRO Mop set foot-operated single rotation
    After washing the mop with water in a bucket, drain it thoroughly with a dehydration basket that rotates when you step on the pedal! By adjusting the telescopic handle to the desired length, you can reduce the burden on your lower back during cleaning. The connection between the mop and the handl... Read More
    Set Contents  1 bucket, 1 handle, 2 mops  Handle Length (mm)  1245  Mass (kg)  3.35  Capacity (L)  Dimensions, Width W x Depth D x Height H (mm)  Bucket: 460 x 279 x 315  Rotating Mechanism  Dehydration only  Material (mop)  Microfiber  Diameter (Φmm)  Mop: 360  Material (Bucket)  Polypropylene (PP)  Type  Rotating mop  Material (Handle)  Stainless steel 
    Rating:
    70%
    from S$34.99
    Min. 2 days
  5. With rotary mop cleaning function
    IRIS OHYAMA With rotary mop cleaning function
    You can dehydrate just by stepping on the pedal, so your hands are clean and hygienic. Comes with a convenient mop cleaning function. With a microfiber mop, even if you wipe it with water and then wipe it, it will catch dirt firmly. Since it is dehydrated by centrifugal force, dirty water does no... Read More
    Mass (kg)  3.2  Trusco Part No.  381-0356  Set Contents  Mop body, mop head x 2, bucket 
    Rating:
    94%
    from S$85.99
    Min. 2 days
  6. Spare + mop + rotary type + 2 pieces
    MonotaRO Spare + mop + rotary type + 2 pieces
    Spare for mop set * Please do not use the product other than the replacement mop set.
    Suitable Model  For product number M-01 / M-38 / M-10S  Material (mop)  Microfiber  Diameter (Φmm)  Mop: 360  Type  Rotating mop 
    Rating:
    80%
    from S$4.69
    Min. 2 days
  7. Rotating mop with cleaning function
    IRIS OHYAMA Rotating mop with cleaning function
    When you step on the pedal, the mop rotates and can be washed and dehydrated. Clean the area where the mop using microfiber is dirty. It can be wiped with water or dry. You can dehydrate by stepping on the pedal, so your hands are clean and hygienic. Since it is dehydrated by centrifugal force, d... Read More
    Capacity (L)  10 (bucket)  Diameter (Φmm)  190 (head base)  Pipe Diameter (Φmm)  25  Trusco Part No.  375-0337  Color  Blue  Set Contents  Mop x 1, Head x 4, Bucket x 1  Type  Rotating mop  Handle Grip (mm)  Φ30 
    Rating:
    78%
    from S$129.90
    Min. 2 days
  8. Rotating mop
    IRIS OHYAMA Rotating mop
    You can dehydrate just by stepping on the pedal, so your hands are clean and hygienic. With a microfiber mop, it catches dirt firmly whether you wipe it with water or wipe it with water. Since it is dehydrated by centrifugal force, dirty water does not easily scatter and it can be dehydrated firm... Read More
    Mass (kg)  2.5  Trusco Part No.  381-0348 
    Rating:
    77%
    from S$77.99
    Min. 2 days
  9. TSM-SQA58 Tornado Round Spare
    Azuma Kogyo TSM-SQA58 Tornado Round Spare
    A spare mop exclusively for tornado mops. Can be washed and used repeatedly. For wiping floors such as flooring, cushion floors, and tiles
    Height (mm)  25  Length (mm)  260  Width (mm)  260  Trusco Part No.  762-5863  Mass (g)  78  Material  Polyester, polypropylene (PP) 
    Rating:
    100%
    from S$9.39
    Min. 2 days
  10. Rotating mop (assembly connection type)
    TRUSCO Rotating mop (assembly connection type)
    Trusco Part No.  114-8179  Length (mm)  1210  Mass (kg)  2.5  Width (mm)  350  Dimension (mm)  Bucket: 455 x 290 x 250  Set Contents  Mop body x 1, Mop head x 2, Bucket x 1 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  11. Rotation mop dedicated mop
    IRIS OHYAMA Rotation mop dedicated mop
    Rotating mop body (KMO49) This mop is sold separately. Comes with one spare head.
    Dimensions, Width W x Depth D x Height H (mm)  400×400×1020~1310  Mass (g)  700  Color  Orange 
    from S$44.99
    Min. 2 days
  12. Option for rotating mop
    IRIS OHYAMA Option for rotating mop
    Optional item for rotating mop (KMO-540S) with cleaning function.
    Suitable Model  KMO-540S 
    from S$29.99
    Min. 2 days
  13. TSM545 Tornado Round Set
    Azuma Kogyo TSM545 Tornado Round Set
    A one-tank type cleaning bucket that does not take up space. Microfiber also entangles dust that has accumulated in complicated places. Since it is a microfiber mop, it removes dirt without using detergent. For wiping floors such as flooring, cushion floors, and tiles * When using a mop, fix the ... Read More
    Length (mm)  1075~1300  Width (mm)  260  Trusco Part No.  762-5839  Set Contents  Mop body x 1, Mop head x 1, Bucket x 1  Type  Rotating mop 
    Rating:
    60%
    from S$85.99
    Min. 2 days
  14. Rotating mop (Assembly connected type) Rotating mop spare handle headset
    TRUSCO Rotating mop (Assembly connected type) Rotating mop spare handle headset
    TRUSCO Rotating Mop (Assembly Connection Type) Rotating Mop Spare Handle Headset
    Trusco Part No.  114-8181  Mass (g)  500 
    from S$29.99
    Min. 2 days
  15. Rotating mop hand turning type dedicated spare head KMT-K42P
    IRIS OHYAMA Rotating mop hand turning type dedicated spare head KMT-K42P
    A spare head exclusively for the rotary mop hand-cranked type KMT-420.
    Mass (g)  110  Height (mm)  30  Width (mm)  345  Length (mm)  345  Trusco Part No.  396-8421  Material  Polypropylene (PP), microfiber  Type  Rotating mop 
    from S$26.99
    Min. 2 days
  16. Rotating mop  Hand-cranked type  KMT-420
    IRIS OHYAMA Rotating mop Hand-cranked type KMT-420
    A hand-cranked mop that is easy to drain. The mop head can be easily attached and detached with a single lever. Comes with a hook to hook a wet mop and let it dry. With mop cleaning function. Comes with a simple mop cleaning function that can be pushed by hand. A light and easy-to-use aluminum pipe.
    Mass (g)  1690  Trusco Part No.  396-8413  Capacity  Bucket: Approximately 7.9L  Handle Grip (mm)  Ф30 
    Rating:
    60%
    from S$78.99
    Min. 2 days
  17. TSM-SQA57 Tornado square spare
    Azuma Kogyo TSM-SQA57 Tornado square spare
    A spare mop exclusively for tornado mops. Can be washed and used repeatedly. For wiping floors such as flooring, cushion floors, and tiles
    Height (mm)  10  Length (mm)  130  Width (mm)  340  Mass (g)  42  Trusco Part No.  762-5855  Material  Polyester, polypropylene (PP) 
    from S$8.29
    Min. 2 days
  18. Rotating mop (Assembly connected type) Rotating mop spare head
    TRUSCO Rotating mop (Assembly connected type) Rotating mop spare head
    Trusco Part No.  114-8180  Height (mm)  30  Mass (g)  300  Width (mm)  380 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  19. Rotating mop  Rotating mop  Hand-cranked type  Dedicated mop  KMT-15
    IRIS OHYAMA Rotating mop Rotating mop Hand-cranked type Dedicated mop KMT-15
    Rotating mop This is a hand-cranked type KMT-420 dedicated mop.
    Height (mm)  30  Width (mm)  345  Trusco Part No.  396-8430  Mass (g)  530  Length (mm)  925~1245  Type  Rotating mop 
    from S$57.99
    Min. 2 days
  20. Mop + set + handwheel + double rotation + microfiber pad type
    MonotaRO Mop + set + handwheel + double rotation + microfiber pad type
    It can be used like a floor wiper because it has a matte shape instead of the conventional mop string shape. Rotately wash the mop with water in a bucket! Drain well with the dehydration function! To use it, simply insert the mop handle into the protrusion inside the bucket and move it up and dow... Read More
    Set Contents  1 bucket, 1 handle, 2 mops  Mass (kg)  1.6  Handle Length (mm)  1240  Capacity (L)  3.5  Dimensions, Width W x Depth D x Height H (mm)  Bucket: 417 x 250 x 170  Material (mop)  Microfiber  Diameter (Φmm)  Mop: 230  Material (Bucket)  Polypropylene (PP)  Type  Rotating mop  Material (Handle)  Stainless steel  Rotating Mechanism  Washing + dehydration 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  21. Spare + mop + microfiber pad type + 2 pieces
    MonotaRO Spare + mop + microfiber pad type + 2 pieces
    Spare for mop set (microfiber pad type) * Please do not use the product other than the replacement mop set.
    Suitable Model  For product number M-50  Material (mop)  Microfiber  Diameter (Φmm)  Mop: 230  Type  Rotating mop 
    from S$7.89
    Min. 2 days
  22. Tornado round head
    Azuma Kogyo Tornado round head
    Dedicated head (patternless mop) for "TSM545 Tornado Round Set". Handle and bucket are not included. As it is a screw type, it can be easily installed. Long fibers are placed around the perimeter to entangle dust, and short fibers are placed in the center so that they can be wiped with ... Read More
    Mass (g)  About 220  wiping width (cm)  About 26  Material (mop)  Polyester, polypropylene  Material (Head)  Polypropylene 
    from S$15.99
    Min. 2 days
  23. Foot-Operated Spin Mop
    navis Foot-Operated Spin Mop
    You can drain water using centrifugal force just by stepping on the pedal of the bucket. With a microfiber mop, it can be used by wiping with water or wiping with water.
    Set Contents  1 handle, 1 bucket, 1 mop head  Specification  Mop set 
    from S$78.99
    Min. 2 days
  24. TSM540 Tornado Plus Square Type Set
    Azuma Kogyo TSM540 Tornado Plus Square Type Set
    New features make it even easier to use. A one-tank rotary mop that is easy to clean. The rollers built into the bucket scrape off dirt simply by rotating the mop. Automatically switches from washing to dehydration mode with 5 push.
    Length (mm)  1100~1330  Mass (g)  About 2192  wiping width (cm)  Approx. 26 (mop wiping width)  Dimensions, Diameter x Height H (Φmm x mm)  Approx. 330 x 210 (bucket) 
    from S$88.99
    Min. 8 days
  25. TSM-SQA65 Tornado Plus Square Spare
    Azuma Kogyo TSM-SQA65 Tornado Plus Square Spare
    New features make it even easier to use. A spare for a one-tank rotary mop that is easy to clean.
    wiping width (cm)  About 26  Mass (g)  About 55  Material  Polyester 
    from S$7.69
    Min. 2 days
  26. [For EA928AB-130] Replacement mop
    ESCO [For EA928AB-130] Replacement mop
    With a microfiber mop, it catches dirt firmly whether it is wiped with water or dry. Replacement mop for EA928AB-130
    Esco Part No.  EA928AB-130B 
    from S$21.99
    Min. 5 days
  27. Replacement Mop Head for Foot-Operated Spin Mop
    navis Replacement Mop Head for Foot-Operated Spin Mop
    With a microfiber mop, it can be used by wiping with water or wiping with water.
    Size  About 240 × 130mm  Material  Microfiber  Specification  Replacement mop head 
    from S$12.99
    Min. 3 days
  28. Rotating mop spare head
    TRUSCO Rotating mop spare head
    Trusco Part No.  114-8182  Mass (g)  240  Height (mm)  30  Width (mm)  380 
    from S$13.99
    Min. 3 days
  29. Tornado mop pattern
    Azuma Kogyo Tornado mop pattern
    Only the mop pattern of the tornado rotating mop, which is a single-layer type and compact, and has improved detergency and dehydration power. * A separate shipping fee will be charged for orders of 2 or less.
    Overall Length (mm)  About 1075-1300  Mass (g)  About 385  Material  Stainless steel 
    from S$19.99
    Min. 2 days
  30. Cordless 2-way rotating mop
    Hi-Rose Cordless 2-way rotating mop
    from S$139.90
    Min. 6 days
  31. Cross-Shaped Spin Mop
    navis Cross-Shaped Spin Mop
    The supple microfiber mop fits perfectly in the corner. Just push it into the bucket and you can drain it using centrifugal force.
    Specification  Mop set 
    from S$68.99
    Min. 4 days
  32. Microfiber mop [with cleaning bucket]
    ESCO Microfiber mop [with cleaning bucket]
    You can dehydrate just by stepping on the pedal, so your hands are clean and hygienic. With a microfiber mop, it catches dirt firmly whether it is wiped with water or wiped.
    Dimension (mm)  (Bucket) 490 x 260 x 290  Mass (g)  3200  Capacity (L)  Esco Part No.  EA928AB-130  Set Contents  Mop body, mop head x 2, bucket  Mop dimensions (mm)  Φ400×1020~1310 
    from S$99.90
    Min. 6 days
  33. Replacement Mop for Cross-Type Spin Mop
    navis Replacement Mop for Cross-Type Spin Mop
    The supple microfiber mop fits perfectly in the corner. Just push it into the bucket and you can drain it using centrifugal force.
    Material  Handle / Aluminum, Mop / Microfiber  Specification  Replacement mop 
    from S$8.89
    Min. 4 days
  34. [For EA928AB-136A] Replacement mop (2 pieces)
    ESCO [For EA928AB-136A] Replacement mop (2 pieces)
    Mass (g)  110  Dimension (mm)  400×400×300  Esco Part No.  EA928AB-137A  Material  Polypropylene, microfiber 
    from S$23.99
    Min. 6 days
  35. Rotating mop  (with cleaning basket)
    ESCO Rotating mop (with cleaning basket)
    By moving the handle up and down, the tip of the mop rotates 360 degrees, and the centrifugal force can be used for dehydration. Water is discharged from under the washing basket, so if you use it indoors, please put it in a separate bucket. No special bucket is required. Please wash it with your... Read More
    Dimension (mm)  (Washing basket) Φ200 × 170  Mass (kg)  Esco Part No.  EA928AB-240  Mop dimensions (mm)  Φ350 × 1200 (Pattern Φ19) 
    from S$47.99
    Min. 6 days
  36. Scotch-Brite Microfiber Spin Mop Replacement Cloth
    3M Scotch-Brite Microfiber Spin Mop Replacement Cloth
    Replacement cloth for microfiber spin mop.
    from S$13.99
    Min. 3 days
  37. scotch brite microfiber spin mop
    3M scotch brite microfiber spin mop
    Complete with one bucket from washing to dehydration, microfiber scrapes off dirt such as sticking and dust, 360-degree rotating head moves freely, washing roller is removable. Easy to remove tangled dust and easy to clean after use, replacement cloth is simple to install.
    from S$77.99
    Min. 7 days
  38. 46x46mm / 26L  Leakage bucket set for pipes
    ESCO 46x46mm / 26L Leakage bucket set for pipes
    from S$289.90
    Min. 5 days
  39. [For EA928AB-131] Mop
    ESCO [For EA928AB-131] Mop
    Esco Part No.  EA928AB-132  Material  Polypropylene, microfiber  Dimension (mm)  Φ450 
    from S$58.99
    Min. 6 days
  40. Twirl rotating mop set
    PEARL METAL Twirl rotating mop set
    Simply push in the handle of the mop to rotate easily. Rotate to clean and dehydrate. You can easily clean it anywhere without getting your hands dirty.
    Dimensions, Width W x Depth D x Height H (mm)  (Bucket) Approximately 455 * 270 * 285  External Dimensions, Outer Diameter x Total Length (Φmm × mm)  (Mop) 400 × 990-1330  Set Contents  Mop x 1, Head x 2, Bucket x 1  Material (Head)  Polyester, polypropylene  Material (Bucket)  Polypropylene  Material (Main Unit)  Polypropylene, stainless steel  Type  Rotating mop 
    Rating:
    79%
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 53

Set Ascending Direction