Mop Handles
Other Related Pages
- TERAMOTO FX handle aluminum handle SA soft grip that prevents slipping due to sweat and water. * The handle does not come with a holder or mop. A holder (sold separately) is required to attach the mop.Mass (g) 390 Type Handle Specification Handle Dimension (mm) Total length 1380
- TERAMOTO FX handle aluminum telescopic patternA convenient telescopic type handle whose length can be adjusted with a single handle. It can be adjusted to the optimum size that is easy to use according to the work scene. It is also compatible with other companies' products.Length (mm) 1110~1800 Mass (g) 550
- YAMAZAKI (CONDOR) Protec telescopic poleAluminum pole with adjustable length for aerial work. Can be attached to Protech Glass Squeegee. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since i... Read More
- Azuma Kogyo Three-stage stretch pattern (aluminum pattern)At the tip of the pole Glass wiper, Ceiling payment, Please use it by attaching the Elecat.Overall Length (mm) 1900~4500 TKG Part No. (2017) 6-1232-1301 TKG Part No. 8-1322-1201 Mass (g) About 780 Material Aluminum
- TERAMOTO High pole free benderYou can change the attached high pole tool to an angle that is easy to clean.Material Nylon
- 3M Duster handle MPad holder 6472, handle for flip holder. * A separate shipping fee will be charged for orders of 2 or less.Trusco Part No. 000-1619 Mass (g) 200 Outer Diameter D x Length L (mm) 20×1354from S$36.99Min. 2 days
- TERAMOTO High Pole JointSpare for the joint part of Pole II for High Pole.Material Polypropylene / TPE resin
- SONICAL System MOP HandleThere is no rattling that does not have to be made of thick aluminum. * Cannot be attached to the Velcro pad holder.Overall Length (cm) 135 Size 135cm Mass (g) 365
- YAMAZAKI (CONDOR) 2989.jp + Telescopic pole 3-stage 500EXOne-touch joint that is easy to remove. You can clean various places by installing the separately sold Glass Squeegee EX, Glass Wiper EX, Screen Door Brush EX, Moon Duster EX, and Universal Brush EX.Mass (g) 1105 Elastic Expansion Range (cm) 203~501 Dimensions, Width W x Depth D x Height H (mm) 30×30×2030~5010
- TERAMOTO FX handle aluminum pattern 1500mm blueTrusco Part No. 817-3099
- CXS Ultra plus mop handleSoft rubber handle. It is very easy to handle, and it is safe because it does not easily fall over even if you lean against it.Dimension (mm) 1000~1700×50×50 Mass (g) 470from S$55.99Min. 6 days
- Rinrei Wax Profit flash mop handle (common to 45 and 60)"Lightweight balance design" that supports high-quality finish with outstanding workability. * A separate shipping fee will be charged for orders of 4 or less.Diameter x Length L (Φmm x mm) 22×1420
- Azuma Kogyo Aluminum elastic pattern / connecting pattern set LL554For aluminum handles, in addition to "connecting the telescopic pattern and the connecting pattern (maximum 4.5m)", "expandable pattern only (1.73m)" and "connecting pattern only (maximum 3.27m)" are available depending on the height to be cleaned. You can also use. ... Read MoreDiameter x Length L (Φmm x mm) About 30 × 450 Mass (g) About 760 Material Aluminumfrom S$119.90Min. 8 days
- TERAMOTO FX light blade handleThe thin and lightweight head can be wiped with a light force, and the handle moves 180 degrees back and forth and left and right, so it can fit into narrow gaps. Workability is improved because the thread can be removed while standing by denting both ends. * Please use with FX Light Blade Larg set.Overall Length (mm) About 1428 Color White
- ESCO 850-1450mm telescopic handle (for wiper)Length (mm) 850~1450 Material Aluminum, ABS resin Esco Part No. EA928AE-7D Suitable for For EA928AE-1, -2from S$27.99Min. 6 days
- Azuma Kogyo Gungun Wiper Sponge Moisturizing Case AZ718A case exclusively for the Gungun series that maintains the softness of EVA sponge.Dimensions, Width W x Depth D x Height H (mm) 280×120×65 Trusco Part No. 819-4789 Material Polypropylene (PP)from S$8.69Min. 2 days
- ESCO 1150-2050mm telescopic handle (for wiper)Length (mm) 1150~2050 Material Aluminum, ABS resin Esco Part No. EA928AE-7E Suitable for For EA928AE-1, -2from S$28.99Min. 6 days
- 3M Aluminum duster handleHandle for 3M [[TM]] Duster Holder, 3M [[TM]] Easy Flip Holder, 3M [[TM]] Pad Holder No.6472.Material Aluminum, synthetic resinfrom S$29.99Min. 2 days
- 3M Duster 3-stage telescopic handleA 3-stage telescopic handle that can be used by easily adjusting the length (maximum length: 1,300 mm) according to your height and situation.Maximum Length (mm) 1300 Minimum Length (mm) 610from S$35.99Min. 2 days
- ESCO 1/4 inch x1100mm fiberglass rodConnector Thread 1/4inchNPS Overall Length (cm) 110 Esco Part No. EA109CB-1 Material Fiberglass Suitable for For EA109CB, CC, CD, CE, CF, CG.from S$25.99Min. 4 days
- ESCO Mop handle telescopic typeOverall Length (mm) 1100~1800 Mass (g) 550 Esco Part No. EA928AB-180A Color Red
- ESCO 0.83-2.05m telescopic handle (made of stainless steel)The angle can be adjusted by attaching the universal angle (EA928C-20) for the telescopic handle.Mass (g) 672 Dimension (mm) 830~2050 Esco Part No. EA928C-2 Suitable for EA928C-25、-26、-27、-28、-29、-30、-31、CB-10 Material Pole: Stainless steel, Grip: EVA resinfrom S$58.99Min. 6 days
- AS ONE ASPURE Mop Handle MC-03Since the contact surface has cushioning properties, it can be cleaned smoothly even on uneven floors. Both the handle and mop have little self-dusting and are suitable for cleaning in a clean room. The length of the grip can be adjusted, and because it is lightweight, it can also be used for cle... Read MoreLength (mm) (Stretch) 740 ~ 1400 As ONE Part Number 1-7184-01 Size (mm) 110×340×1400 Specification Handle Material Polyester, nylon extra fine fiberfrom S$219.90Min. 13 days
- CXS Ultra plus interior mopSoft rubber handle. It is very easy to handle, and it is safe because it does not easily fall over even if you lean against it.Mass (g) 280 Dimension (mm) 780×50×50 Material Aluminum, steel, polycarbonatefrom S$63.99Min. 6 days
- KUKAN duop telescopic handle + longIntroducing the Duop "Duop", which was developed to reduce the burden on the body when cleaning. The combination of quick ball, frame and handle makes wiping and cleaning easier and faster. Since the head part rotates 360 degrees, it fits perfectly in various places. Frames of different... Read MoreSet Contents 1 telescopic handle Handle Dimensions (mm) 925×60×30Φ Mass (g) About 354from S$63.99Min. 6 days
- Rinrei Wax Hygienic duster (handle holder)Made of thin and hygienic lightweight aluminum. Telescopic handle that is easy to use even for small people.Handle Length (mm) 1030~1700 Holder dimensions (mm) 453×80from S$899.90Min. 6 days
- Rinrei Wax Hygienic mop (handle holder)Made of thin and hygienic lightweight aluminum. Telescopic handle that is easy to use even for small people.Handle Length (mm) 1030~1700 Holder dimensions (mm) 450×89from S$859.90Min. 6 days
- Rubbermaid Quick Connect Steel Handle + Economy TypeA lightweight and easy-to-work aluminum mop system. The handle is compatible with all frames. You can choose the frame size according to the space you use. A straight type handle that is ideal for cleaning the floor.Mass (kg) 0.5 Trusco Part No. 114-3281 Length (mm) 1320 Color yellowfrom S$32.99Min. 3 days
- SEIWA sky brush jointIt can be connected to Seiwa's "Aerial Work Pole (Sky Pole)" and "Carbon Glass Fiber Pole" and can be angled. It is used when you want to add an angle to the tool attached to the tip of the handle or pole. Short tipped brush joints are suitable for heavy duty work. Aerial ... Read MoreLength (mm) 180 Mass (g) 70 Material (Main Unit) Nylon resinfrom S$48.99Min. 9 days
- ESCO 1350mm wooden handle* Please use EA928D-6 / -9A for mop and scrubbing brush.Overall Length (mm) 1350 Head dimensions (mm) 230×97 Esco Part No. EA928D-2 Specification Joint type Material Pattern: wood, polypropylene, pad holderfrom S$59.99Min. 6 days
- SEIWA sky crank jointIt can be connected to Seiwa's "Aerial Work Pole (Sky Pole)" and "Carbon Glass Fiber Pole" and can be angled. In addition, it can correspond to a place with a depth (about 20 cm). It is used when you want to add an angle to the tool attached to the tip of the handle or pol... Read MoreMass (g) 110 Length (mm) 340 Material (Pipe) Aluminum Material (Main Unit) Nylon resinfrom S$48.99Min. 9 days
- ESCO Yellow cleaner head (for telescopic handle)It can be easily cleaned while generating static electricity and adsorbing dust. * Be sure to use EA928C-23 when using patterns EA928C-11 to -14.Overall Length (mm) 343 Esco Part No. EA928C-31 Suitable for Pattern: EA928C-1 ~ -3, EA928C-11 ~ -14 Mop dimensions (mm) Φ115from S$36.99Min. 6 days