Mop Maintenance Agents
- YAMAZAKI (CONDOR) Oil charging agent oilyWhen soaked in a mop, it exerts a charging effect, improves the dust collection effect, and speeds up work. It can process more mops per can and has excellent cost performance. Antistatic agent for phytormopsMass (kg) 4.2Discontinued
- Bona Express mop Care cleaner concentrated type (for refilling)Refill detergent exclusively for Bona Express Mop. Concentrated type that does not take up space. Also gentle on wood. Safe with US Green Guard "GOLD" certification. Biodegradable (can be decomposed into harmless substances by the action of microorganisms). As an express mop, spray mop,... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 42×42×125 Mass (kg) 0.95 Capacity (L) 0.118Discontinued
- TERAMOTO Shine Clean IIFor removing dirt from chemical mops and rags. The dirt on the mop thread can be easily removed by immersing it in a diluted solution and washing it by pressing. Maintenance agent for mopDilution Factor 1 liter of water with a full cap (8cc) Acidic / Alkaline neutral Type detergent Trusco Part No. 375-7285 Ingredient Surfactant (5%)Discontinued
- YAMAZAKI (CONDOR) Jupiter spray 200Recycled liquid for chemical mops and chemical dusters. Antistatic spray for mopTrusco Part No. 480-4473 Standard Amount to Use Appropriate amount Type AqueousDiscontinued
- TERAMOTO Shine mousseAn oil-based adsorbent that revives the adsorption action of mop yarn. A mousse type that can be applied directly to a chemical mop. (After cleaning, it is recommended to apply it in a dry and clean state) Contains antibacterial and antifungal agents. Maintenance agent for mopType Adsorbent Trusco Part No. 375-7277Discontinued
- Bona Express mop cleaner cartridgeA biodegradable cleaner exclusively for Bona Express Mop. A safe and secure cleaner that removes dirt firmly without damaging the flooring or coating film. It has excellent detergency and is gentle on wood. Can be used cleanly without leaving uneven wiping or residual components. Economical becau... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 90×60×135 Capacity (L) 0.85 Mass (kg) 0.95Discontinued
- Rubbermaid Spray mop replacement bottleBottle for spray mop. Contains water and detergent. As a spray mop, mop, water wipe, floor cleaning, rag. For flooring, corridors, living rooms, offices and floors.Mass (kg) 0.08 Capacity (L) 0.7 Main Unit Dimensions, Width W x Depth D x Height H (mm) 70×100×240Discontinued