Other Mop Options
Other Related Pages
- YAMAZAKI (CONDOR) Protech Sponge GripBy attaching it to a broom or mop, work efficiency will increase.Length (mm) 170
- SEIWA Micro sprayIt is a 250ml compact size sprayer. Because it uses a durable trigger, it has excellent durability. Commercial compact sprayerCapacity (mL) 350 (scale 250) Mass (g) 75 Material Trigger / PP, Bottle / PP, Cap / PE Dimension (mm) Φ75×235
- SEIWA Splash and stepladder cover (reversible)Attach to a commercial stepladder to protect the floor. Reversible type that can use the back side when it gets dirty. Commercial stepping foot cover * This product is for commercial stepladders. The size of a household stepladder may not fit.Dimension (mm) 100×70×60 Mass (g) 55
- SEIWA Handle clipThis clip is required when using the twisted mop replacement thread, the long mochi mop replacement thread, the cleanliness dryer, and the splash deck brush. Connect to the cleanliness handle (glass fiber, aluminum). Commercial handle (handle) connection partsMass (g) 105 Dimension (mm) 90×160×40
- TERAMOTO FX soft grip LA grip that fits comfortably in your hand without getting tired. * Under no load, outer diameter: 29 mm, inner diameter: 21 mmOverall Length L (mm) 150 Inner Diameter (Φmm) 25 Outer Diameter (Φmm) 27 Material NBR・PVC
- TERAMOTO HP vendorWith the HP vendor, you can set the house pole tool on the high pole pole II.Dimension (mm) 30×245 Material Nylon
- EBM Clen Renes Ball Remover BALLSince the force is concentrated on a small area, it is possible to easily remove persistent stains such as heel marks.maker part number 1419510 Dimension (mm) Φ70×H65from S$19.99Min. 2 days
- TERAMOTO House pole benderIf attached to the house pole as an intermediate joint, the head angle of the tool can be changed.Trusco Part No. 003-3685 Material Nylonfrom S$13.99Min. 2 days
- TERAMOTO FX soft grip MA grip that fits comfortably in your hand without getting tired. * Under no load, outer diameter: 26 mm, inner diameter: 20 mmOverall Length L (mm) 150 Suitable Pipe Diameter (Φmm) 22 Material NBR・PVC
- SEIWA Bolt lock holder pad setIt is a holder with a pad. Since the pads are fastened with bolts, the pads are prevented from falling and work efficiency is improved! The green pad is for floor cleaning and the black pad is for floor peeling. Commercial cleaning pad * This product contains an abrasive. Be sure to test the floo... Read More
- TERAMOTO Rubber brush for Φ22.2Scrape off any dirt or dust on the duster.Dimensions, Width W x Depth D x Height H (mm) 56×27×169 Mass (g) About 32 Material Body: ABS resin, Brush: EPDMfrom S$5.89Min. 2 days
- SEIWA Cross holder connectorIt is a joint part for the clip (H-CS). (Example) This product is required to connect the cleanliness handle (made of glass fiber) with a clip (H-CS) to the Micro Mop 400 holder (W-400N). Commercial handle (handle) connection partsDimension (mm) 100×20×70 Mass (g) 45
- SEIWA Bolt lock padIt is a spare (replacement) pad for the bolt lock holder pad set. For commercial pad replacement * This product contains an abrasive. Be sure to test the flooring in a safe place to see if it will be scratched.Dimensions, Width x Length (mm) 250×115 Mass (g) 55
- TERAMOTO FX free jointIf you use the FX free joint, you can set head parts such as hawks and dryers.Material Polypropylene
- TERAMOTO Holder for high poleWidth W (mm) 195 Trusco Part No. 782-3371 Material Cast aluminumfrom S$88.99Min. 2 days
- SEIWA Super Pochette (Waterproof type)A storage pochette that can be worn while wearing the belt. Comes with 5 pockets and 3 hooks. Uses waterproof fabric. Commercial storage pochette * Since this product is attached to the belt, it cannot be used without the belt.Dimensions, Width x Length (mm) 240×275 Mass (g) 280
- TERAMOTO FX vendorIf you use the FX vendor, you can set the head parts for cleaning high places.Material Nylonfrom S$14.99Min. 4 days
- SEIWA Fall prevention cord (with wire)A fall prevention cord with a wire. It is used by attaching it to the Sky Standard Washer (Sky Micro Washer), an SS squeegee that may fall when working at heights. Commercial fall prevention cord * Do not connect this product to anything other than SS Squeegee and Sky Standard Washer (Sky Micro W... Read MoreNatural length-Elongation (mm) 300~1900 Mass (g) 60from S$17.99Min. 2 days
- TERAMOTO High pole brushWidth W (mm) 220 Trusco Part No. 782-3398 Material Head: Natural wood, Hair: Vinyl chloridefrom S$64.99Min. 4 days
- Chubu High-Pressure Hose Forming nozzleUsed when cleaning the car with foam using a Karcher washer. It can be directly connected to the gun of Karcher for home use. You can adjust the amount of detergent mixed in by turning the dial. By rotating the nozzle at the tip, you can adjust the injection to an appropriate level.Tank Capacity (L) 2 Suitable Manufacturer Karcherfrom S$239.90Min. 5 days
- TERAMOTO High pole spongeDimension (mm) 210×107×70 Trusco Part No. 782-3380 Material Polyurethanefrom S$9.79Min. 2 days
- 3M Attachment for wet disposable mopThe newly designed mop also absorbs moisture while scraping off dirt. As it is a disposable mop, it is hygienic without the hassle of washing.Material Polypropylene, CR rubber, olefinfrom S$199.90Min. 32 days
- Chubu High-Pressure Hose Forming nozzleIt is used when cleaning the car with foam using a washing machine such as Ryobi. It can be directly connected to a household Ryobi gun. You can adjust the amount of detergent mixed in by turning the dial. By rotating the nozzle at the tip, you can adjust the injection to an appropriate level. * ... Read MoreTank Capacity (L) 2 Suitable Manufacturer Ryobifrom S$239.90Min. 5 days
- TRUSCO T-joint for interchangeable headBy attaching a T-shaped joint to the conventional head replaceable handle, it is possible to attach a replaceable head (free broom / duster pad).Mass (g) 30 Trusco Part No. 352-1290from S$8.39Min. 2 days
- SEIWA 20 replaceable hooksIt can be attached to a twisted mop replacement thread, a long-lasting mop replacement thread, a cleanliness dryer, a splash deck brush, and hung on a hook or the like. Tufted mop hookMass (g) 4 Dimensions, Width x Length x Thickness (mm) 42×45×22from S$52.99Min. 7 days
- UPSON Pad holder with wooden handleHandle Dimensions (mm) 1350 Material Wood, PPfrom S$52.99Min. 6 days
- SEIWA Otonashi 25 (for elastic pattern)Soundproof rubber. If attached to the handle handle, the impact noise will be reduced when the handle handle falls. Soundproof parts * For elastic handle (diameter: 2.5 mm).Mass (g) 20 Diameter (Φcm) 6.5from S$11.99Min. 8 days
- SEIWA Otonashi 22 (for one pattern)Soundproof rubber. If attached to the handle handle, the impact noise will be reduced when the handle handle falls. Soundproof parts * For one handle (diameter: 2.2 mm).Mass (g) 18 Diameter (Φcm) 6.3
- Rubbermaid Wave break moping system Sewage bucketWave break combo sewage bucket.Mass (kg) 1.3 Capacity (L) 17 Length (mm) 251 Height (mm) 358 Width (mm) 358 Trusco Part No. 855-9575 2018 Trusco page 9 0277 Color yellowfrom S$89.99Min. 32 days
- Rubbermaid Wave break moping system Brute mop ringerThe wave-eliminating wall provided inside the bucket greatly reduces the ripples and splashes that occur when transporting the bucket.Dimensions, Width W x Depth D x Height H (mm) 330×330×686 Mass (kg) 4.4 Trusco Part No. 819-4322 Material Body: Polypropylene, Handle: Steel Color Brownfrom S$279.90Min. 2 days
- Rubbermaid Executive Wave Break Bucket Combo Dark GrayThe wave-eliminating wall provided inside the bucket greatly reduces the ripples and splashes that occur when transporting the bucket.Mass (kg) 1.3 Capacity (L) 17 Dimensions, Width W x Depth D x Height H (mm) 358×251×358 Trusco Part No. 819-4327 Color Dark grayfrom S$99.90Min. 3 days
- CCP Pad for Rotating Mop CleanerAnyway, it ’s light, it ’s beautiful, it ’s easy.Color Gray
- Rubbermaid Quick Connect Telescopic Handle + ACME AdapterAn adapter for attaching floor sweeps and deck brushes to the Quick Connect handle. It can be easily connected to and disconnected from the handle.Length (mm) 114 Trusco Part No. 114-3282 Mass (g) 50 Color Blackfrom S$12.99Min. 3 days
- Sanwa Direct replacement padReplacement pad for 200-CD072. A set of 2 gray and 2 green.Material Microfiber Specification ● Number of sets: 4 (2 green, 2 gray)from S$24.99Min. 5 days
- Rubbermaid Quick Connect Telescopic Handle + ACME AdapterAn adapter for attaching floor sweeps and deck brushes to the Quick Connect handle. It can be easily connected to and disconnected from the handle.Length (mm) 114 Trusco Part No. 114-3282 Mass (g) 50 Color BlackDiscontinued
- LEIFHEIT Telescopic handleA handle that expands and contracts with a simple click. For cleaning supplies for life height. Perfect for cleaning winter gardens, stairs and entrances.Length (cm) 145-400 (extensible handle)Discontinued
- Rubbermaid Sewage bucket for wave break bucketThe wave-eliminating wall provided inside the bucket greatly reduces the ripples and splashes that occur when transporting the bucket. Cancels waves and prevents water spills. A mopping system full of groundbreaking ideas. Equipped with the internationally patented Wave Break function. The wave-e... Read MoreTrusco Part No. 819-4326 Capacity (L) 17 Material Body: Polyethylene, Handle: Steel Mass (kg) 1.3 Dimensions, Width W x Depth D x Height H (mm) 358×251×358 Color RedDiscontinued
- LEIFHEIT Telescopic handle floorTelescopic handle with easy click function. Head with slide stopper and 360 ° rotating hook.Length (cm) 75-135 (extensible handle)Discontinued
- LEIFHEIT Telescopic handle with rotary jointTelescopic handle with joint. Non-slip head and hanging hole that rotates 360 °.Length (cm) 110-190 (expandable handle)Discontinued