Dust Mops
Other Related Pages
- TERAMOTO Whole mop spare* Metal fittings are not included.Type Replacement
- TRUSCO Mop for waterA durable and lightweight steel mop. A mop for wiping with water. For wiping with water. * A separate shipping fee will be charged for orders of 4 or less.Length (mm) 1320 Width (mm) 240 Mass (g) 465 Trusco Part No. 855-8111 2018 Trusco page 9 0271 Material Handle: Steel, Upper: Polypropylene (PP)
- YAMAZAKI (CONDOR) Jupitermop C-30Chemical mop for dry wiping You can easily perform three types of cleaning: sweeping, wiping, and polishing without using water. Highly durable with rayon. Dust is also powerfully caught.Material (Bristle) 100% cotton Main Unit Width (mm) 240 Overall Length (mm) About 1340 Mop Width About 430 (maximum width) Mass (g) About 650 (thread: 130) Type Chemical mop Material (Head) Steel Material (Handle) Steel pipe
- YAMAZAKI (CONDOR) Huitormop T-30 (spare)A chemical mop coated with a charging material. A small mop that is easy to clean even in narrow spaces. Floor mopMass (g) 110 Width (mm) 430 Material 50% cotton, 30% polyester, 20% rayon Suitable Model C282-000U-MB Type Chemical mop
- YAMAZAKI (CONDOR) Huitormop T-30A chemical mop coated with a charging material. A small mop that is easy to clean even in narrow spaces. Floor mopOverall Length (mm) 1340 Width (mm) 430 Suitable for C282-000U-SP (spare) Type Chemical mop Mass (g) Total weight / 630, Yarn mass / 110
- YAMAZAKI (CONDOR) Fittoru MOP P-60A chemical mop coated with a charging material. Highly durable with rayon. You can also catch dust powerfully. For cleaning floors in large areas such as gymnasiums, floors, and corridors.Mass (kg) 1.7 Width (mm) 1100 Width x Length (mm) 1100×1480 Length (mm) 1480 Trusco Part No. 296-7995 Type Chemical mop
- YAMAZAKI (CONDOR) Condor Huitormop P-50It has been coated with an antistatic agent and firmly adsorbs dust and dirt.Main Unit Width (mm) 400×135 Overall Length (mm) About 1480 Width (mm) About 640 Type Chemical mop Material (Bristle) Rayon, cotton Material (Head) Steel Material (Handle) Steel pipe
- TERAMOTO SP chemical mop spare thread (yellow)Uses oil-based adsorbentType Replacement Material Thread: 100% cotton Fabric: 100% cotton
- YAMAZAKI (CONDOR) Condor Huitormop P-50 SPIt has been coated with an antistatic agent and firmly adsorbs dust and dirt.Mounting Bracket (Size mm) 400 x 135 Width (mm) (Width including hair) Approximately 640 Trusco Part No. 214-8536 Mass (g) About 380 Type Replacement Material Rayon, cottonfrom S$44.99Min. 2 days
- YAMAZAKI (CONDOR) Condor Fitrumop P-60 SpIt has been coated with an antistatic agent and firmly adsorbs dust and dirt.Mass (g) About 490 Width (mm) About 800 Type Replacement Material Rayon, cotton
- YAMAZAKI (CONDOR) Fitrumop P-90 SpareWidth (mm) 1100 Trusco Part No. 296-8002 Dimensions, Height x Width (mm) 380×1100 Mass (g) 755 Type Replacement
- TERAMOTO FF floor chemical mopA chemical mop if you choose it easily. A mop that can be swept, wiped and polished. Adsorbs flooring, dust on P tiles, and dust with an adsorbent. * For order code 17437622 only, if you order 2 or less, a separate shipping fee will be charged.Overall Length (mm) 1250 Type Chemical mop Material (Bristle) Cotton Material (Head) Polypropylene
- YAMAZAKI (CONDOR) Condor Fittoru MOP P-60It has been coated with an antistatic agent and firmly adsorbs dust and dirt.Trusco Part No. 214-8528 Main Unit Width (mm) 555×140 Overall Length (mm) About 1480 Width (mm) About 800 Type Chemical mop Material (Bristle) Rayon, cotton Material (Head) Steel Material (Handle) Steel pipefrom S$89.99Min. 2 days
- YAMAZAKI (CONDOR) Condor Huitormop SpareChemical mop for dry wiping You can easily perform three types of cleaning: sweeping, wiping, and polishing without using water. Highly durable with rayon. Dust is also powerfully caught.Material (Bristle) 100% cotton Material 100% cotton Mass (g) About 130 Mop Width About 430 (maximum width) Type Replacementfrom S$17.99Min. 2 days
- TERAMOTO SP Hall Mop 40 Replacement 40It is a chemical mop that can be swept, wiped, and polished at the same time by the effect of the adsorbent, and it does not take time and effort.Width W (mm) About 640 Type Chemical mopfrom S$35.99Min. 2 days
- ESCO Replacement mop (for EA928AB-6)Replacement mop for EA928AB-6Esco Part No. EA928AB-6B
- Rinrei Wax Profit flash mop holderThe bottom-shaped holder follows the floor firmly and evenly. Uses a magic tape stopper that is easy to attach and detach.Dimensions (cm) 45from S$66.99Min. 2 days
- TERAMOTO SP hole mop 60 spare thread 60It is a chemical mop that can be swept, wiped, and polished at the same time by the effect of the adsorbent, and it does not take time and effort.Width W (mm) About 840 Type Chemical mopfrom S$44.99Min. 2 days
- Azuma Kogyo Chemical mop 40X spareSpare mop with spare number 14. Spare only and handle are sold separately. An old-fashioned chemical mop. Three types of materials are combined for the thread, polyester gives durability, rayon gives water absorption, and acrylic gives a soft texture, making it easy to entangle dirt.wiping width (cm) About 55 Material Polyester, rayon, acrylic Specification Spare number 14
- TERAMOTO Shine mopA small mop that sweeps, wipes, and polishes floors with the power of an adsorbent. Mop patternOverall Length (mm) 1285 Mass (g) 530
- YAMAZAKI (CONDOR) Battle mop PC (spare)A highly durable mop made of 100% cotton thread. Floor mopMaterial 100% cotton Type Chemical mop
- TRUSCO Spare for chemical mopHeight (mm) 400 Type Chemical mop Material (Bristle) Cotton / Sufu blendfrom S$39.99Min. 2 days
- TERAMOTO Shine mop spareWipe off dust and dirt on the floor with the action of an adsorbent.Width W (mm) 420 Mass (g) About 180 Type Chemical mop Material Thread: 100% cotton, cloth: 100% cotton
- YAMAZAKI (CONDOR) Daily Clean Huitor Mop 30Wipe quickly without using water. * A separate shipping fee will be charged for orders of 2 or less.Mass (g) 350 Dimensions, Width W x Depth D x Height H (mm) 380×260×1265from S$19.99Min. 7 days
- YAMAZAKI (CONDOR) Daily Clean Huitor Mop 30 SpareWipe quickly without using water.Dimensions, Width W x Depth D x Height H (mm) 380×260×10 Suitable Model 4903180177585 Mass (g) 70 Material Composition fiber acrylic
- TERAMOTO Rental mop YarnIt has excellent durability with little damage even after repeated washing for rental.Type Chemical mopfrom S$49.99Min. 6 days
- Azuma Kogyo New Brownie Chemical Mop Mini XThe chemical mop that entangles dust with thread can be cleaned gently and slippery. Since the dust adsorption power can be easily regenerated, it can be used repeatedly and is economical. We use fixie yarn (processing that makes it difficult for the twist to return). Dust removal performance las... Read MoreMaterial (Handle) ABS resin Mass (g) About 100 Overall Length (cm) About 34 Material (mop) Polyester, rayon, acrylicfrom S$13.99Min. 2 days
- Azuma Kogyo SP extremely fine water wiping 1P SQ075An ultra-fine fiber mop that removes dirt without detergent. Wiping with waterDimensions (cm) Approx. 27 x 12.5 Material Polyester nylonfrom S$10.99Min. 8 days
- Azuma Kogyo Chemical mop arm X spareSpare mop with spare number 22. Spare only and handle are sold separately. Since it can be easily regenerated at home, it can be used repeatedly and is economical. For removing dust from furniture, electrical appliances, etc. * Do not use in places where tableware and food come into direct contac... Read Morewiping width (cm) About 33 Mass (g) About 80 Material Polyester, rayon, acrylic Specification Spare number 22from S$13.99Min. 8 days
- Azuma Kogyo Chemical mop 30TC spareSpare mop with spare number 13. The handle is sold separately. It can be attached to a mop head of about 23 x 10 cm. Using acrylic as the material, this mop is soft and fluffy, close to wool. Tangles dust with a light wiping comfort.Suitatible Head About 23 × 10cm wiping width (cm) About 38 Mass (g) About 70 Material Acrylic, polyester Specification Spare number 13from S$14.99Min. 8 days
- Azuma Kogyo Onyx chemical mop wide T spareSpare for "OX213 Chemical Mop Wide TL". Spare number 20. Spare only ・ The main body is sold separately. If the chemical mop can be attached with spare number 20, it can be attached to other than the "ONYX" series. Since it is coated with a high-quality dusting agent, dust can... Read Morewiping width (cm) About 46 Specification Spare number 20from S$17.99Min. 2 days
- UPSON Pad holder with aluminum handleHandle Dimensions (mm) 1400 Material Aluminum, PPfrom S$58.99Min. 6 days
- Rubbermaid Universal cotton mop whiteA mop with excellent water absorption and durability. An excellent all-purpose mop for general cleaning. The looped end reduces fraying associated with cut-end mops. The universal headband fits both side-loading and clamp-style handles.Conform to (Washing) 5 times Mass (kg) 0.5 Dimensions, Width x Length (mm) 464×152 Trusco Part No. 819-4360 Color White Material cottonfrom S$26.99Min. 32 days
- Azuma Kogyo Wiper mounting mopTangle dust, hair, and pet hair. A wiping mop that can be attached to your wiper. Can be attached to flooring wipers of various companies. Can be wiped and polished at the same time.Dimensions, Height x Width (mm) About 360 × 180 Mass (g) About 52 Type For wiping Material Polyesterfrom S$11.99Min. 8 days
- Rubbermaid Premium cut-end cotton mop whiteA mop with excellent water absorption and durability. Economical 8-layer cut-end mop (for general-purpose cleaning)Mass (kg) 0.5 Dimensions, Height x Width (mm) 464×133 Trusco Part No. 819-4366 Color White Material cottonfrom S$21.99Min. 3 days
- Azuma Kogyo Onyx chemical mop 40T spareSpare for "OX207 Chemical Mop 40TL". Spare number 14. Spare only ・ The main body is sold separately. If the chemical mop can be attached with spare number 14, it can be attached to other than the "ONYX" series. Since it is coated with a high-quality dusting agent, dust can be... Read MoreMass (g) About 155 wiping width (cm) About 55 Material Acrylic, polyester Specification Spare number 14from S$29.99Min. 8 days
- Rubbermaid Finish (floor finish) padAn excellent microfiber wax pad (Q800). Can be washed up to 500 times (up to 200 times with bleach). Can be washed at water temperatures up to 93 degrees. * Frame and handle are sold separately.Trusco Part No. 819-4313from S$39.99Min. 6 days
Filter by categories