Dust Mops
Other Related Pages
- YAMAZAKI (CONDOR) Jupitermop C-30Chemical mop for dry wiping You can easily perform three types of cleaning: sweeping, wiping, and polishing without using water. Highly durable with rayon. Dust is also powerfully caught.Material (Bristle) 100% cotton Main Unit Width (mm) 240 Overall Length (mm) About 1340 Mop Width About 430 (maximum width) Mass (g) About 650 (thread: 130) Type Chemical mop Material (Head) Steel Material (Handle) Steel pipe
- YAMAZAKI (CONDOR) Huitormop T-30A chemical mop coated with a charging material. A small mop that is easy to clean even in narrow spaces. Floor mopOverall Length (mm) 1340 Width (mm) 430 Suitable for C282-000U-SP (spare) Type Chemical mop Mass (g) Total weight / 630, Yarn mass / 110
- YAMAZAKI (CONDOR) Fittoru MOP P-60A chemical mop coated with a charging material. Highly durable with rayon. You can also catch dust powerfully. For cleaning floors in large areas such as gymnasiums, floors, and corridors.Mass (kg) 1.7 Width (mm) 1100 Width x Length (mm) 1100×1480 Length (mm) 1480 Trusco Part No. 296-7995 Type Chemical mop
- YAMAZAKI (CONDOR) Condor Huitormop P-50It has been coated with an antistatic agent and firmly adsorbs dust and dirt.Main Unit Width (mm) 400×135 Overall Length (mm) About 1480 Width (mm) About 640 Type Chemical mop Material (Bristle) Rayon, cotton Material (Head) Steel Material (Handle) Steel pipe
- TERAMOTO FF floor chemical mopA chemical mop if you choose it easily. A mop that can be swept, wiped and polished. Adsorbs flooring, dust on P tiles, and dust with an adsorbent. * For order code 17437622 only, if you order 2 or less, a separate shipping fee will be charged.Overall Length (mm) 1250 Type Chemical mop Material (Bristle) Cotton Material (Head) Polypropylene
- YAMAZAKI (CONDOR) Condor Fittoru MOP P-60It has been coated with an antistatic agent and firmly adsorbs dust and dirt.Trusco Part No. 214-8528 Main Unit Width (mm) 555×140 Overall Length (mm) About 1480 Width (mm) About 800 Type Chemical mop Material (Bristle) Rayon, cotton Material (Head) Steel Material (Handle) Steel pipefrom S$89.99Min. 2 days
- TERAMOTO SP Hall Mop 40 Replacement 40It is a chemical mop that can be swept, wiped, and polished at the same time by the effect of the adsorbent, and it does not take time and effort.Width W (mm) About 640 Type Chemical mopfrom S$35.99Min. 2 days
- Azuma Kogyo Chemical mop 40X spareSpare mop with spare number 14. Spare only and handle are sold separately. An old-fashioned chemical mop. Three types of materials are combined for the thread, polyester gives durability, rayon gives water absorption, and acrylic gives a soft texture, making it easy to entangle dirt.wiping width (cm) About 55 Material Polyester, rayon, acrylic Specification Spare number 14
- TERAMOTO Shine mopA small mop that sweeps, wipes, and polishes floors with the power of an adsorbent. Mop patternOverall Length (mm) 1285 Mass (g) 530
- TERAMOTO Shine mop spareWipe off dust and dirt on the floor with the action of an adsorbent.Width W (mm) 420 Mass (g) About 180 Type Chemical mop Material Thread: 100% cotton, cloth: 100% cotton
- YAMAZAKI (CONDOR) Daily Clean Huitor Mop 30Wipe quickly without using water. * A separate shipping fee will be charged for orders of 2 or less.Mass (g) 350 Dimensions, Width W x Depth D x Height H (mm) 380×260×1265from S$19.99Min. 7 days
- Azuma Kogyo New Brownie Chemical Mop Mini XThe chemical mop that entangles dust with thread can be cleaned gently and slippery. Since the dust adsorption power can be easily regenerated, it can be used repeatedly and is economical. We use fixie yarn (processing that makes it difficult for the twist to return). Dust removal performance las... Read MoreMaterial (Handle) ABS resin Mass (g) About 100 Overall Length (cm) About 34 Material (mop) Polyester, rayon, acrylicfrom S$13.99Min. 2 days
- Azuma Kogyo Chemical mop arm X spareSpare mop with spare number 22. Spare only and handle are sold separately. Since it can be easily regenerated at home, it can be used repeatedly and is economical. For removing dust from furniture, electrical appliances, etc. * Do not use in places where tableware and food come into direct contac... Read Morewiping width (cm) About 33 Mass (g) About 80 Material Polyester, rayon, acrylic Specification Spare number 22from S$13.99Min. 8 days
- Azuma Kogyo Chemical mop 30TC spareSpare mop with spare number 13. The handle is sold separately. It can be attached to a mop head of about 23 x 10 cm. Using acrylic as the material, this mop is soft and fluffy, close to wool. Tangles dust with a light wiping comfort.Suitatible Head About 23 × 10cm wiping width (cm) About 38 Mass (g) About 70 Material Acrylic, polyester Specification Spare number 13from S$14.99Min. 9 days
- Azuma Kogyo Onyx chemical mop wide T spareSpare for "OX213 Chemical Mop Wide TL". Spare number 20. Spare only ・ The main body is sold separately. If the chemical mop can be attached with spare number 20, it can be attached to other than the "ONYX" series. Since it is coated with a high-quality dusting agent, dust can... Read Morewiping width (cm) About 46 Specification Spare number 20from S$17.99Min. 2 days
- Azuma Kogyo Onyx chemical mop 40T spareSpare for "OX207 Chemical Mop 40TL". Spare number 14. Spare only ・ The main body is sold separately. If the chemical mop can be attached with spare number 14, it can be attached to other than the "ONYX" series. Since it is coated with a high-quality dusting agent, dust can be... Read MoreMass (g) About 155 wiping width (cm) About 55 Material Acrylic, polyester Specification Spare number 14from S$29.99Min. 8 days
- Azuma Kogyo Wiper mounting mopTangle dust, hair, and pet hair. A wiping mop that can be attached to your wiper. Can be attached to flooring wipers of various companies. Can be wiped and polished at the same time.Dimensions, Height x Width (mm) About 360 × 180 Mass (g) About 52 Type For wiping Material Polyesterfrom S$11.99Min. 8 days
- Rubbermaid Executive microfiber telescoping handle silverA lightweight and easy-to-work aluminum mop system. The handle is compatible with all frames. You can choose the frame size according to the space you use. The frame and handle can be easily removed with a single touch. It is telescopic and ideal for work in high places.Mass (kg) 0.5 Length (mm) 508~1016 Trusco Part No. 819-4261 Material Aluminum Color Silverfrom S$36.99Min. 32 days
- Azuma Kogyo Wiper mounting mopAlso scrape off the dust that gets into the tatami mats. A tatami mat that can be attached to your wiper. Can be attached to flooring wipers of various companies. A mop with a brush that can be used for both wiping with water and wiping with water.Dimensions, Height x Width (mm) About 290 × 140 Mass (g) About 35 Type For tatami Material Polyester, polypropylenefrom S$10.99Min. 8 days
- Azuma Kogyo Chemical mop mini X spareSpare mop with spare number 23. Spare only and handle are sold separately. The chemical mop entangles dust with a dusting agent and a twist of the thread. It is used to remove dust from furniture and electrical products. It can be used repeatedly, so it is recommended for those who place importan... Read Morewiping width (cm) About 23 Mass (g) About 50 Material Polyester, rayon, acrylic Specification Spare number 23from S$10.99Min. 8 days
- Azuma Kogyo Onyx chemical mop 30T spareSpare for "OX204 Chemical Mop 30TL". Spare number 13. Spare only ・ The main body is sold separately. If the chemical mop can be attached with spare number 13, it can be attached to other than the "ONYX" series. Since it is coated with a high-quality dusting agent, dust can be... Read Morewiping width (cm) About 37 Mass (g) About 70 Material Acrylic, polyester Specification Spare number 13from S$13.99Min. 8 days
- ESCO 900x1500mm whole mopUses oil-based adsorbentMop dimensions (mm) 1120×360 Overall Length (mm) 1500 Head width (mm) 900 Esco Part No. EA928AB-25Afrom S$129.90Min. 6 days
- Azuma Kogyo New Brownie Chemical Mop Arm XJust wipe it lightly to catch dust. Since it is coated with a high-quality dusting agent, dust can be removed by wiping it lightly and it will not be sticky. It is safe because it can be easily played. Dust removal for furniture and small items * Please note that leaving the mop on the floor for ... Read MoreMaterial (mop) 40% polyester, 30% rayon, 30% acrylic mop replacement yarn weight (g) 80 Overall Length (cm) About 45 Material (Handle) Polypropylenefrom S$14.99Min. 8 days
- ESCO 400x1390mm Floor chemical mop (2)An oil-based adsorbent is applied to the mop yarn.Overall Length (mm) 1390 Mop dimensions (mm) 430×140 Esco Part No. EA928AB-22AAfrom S$129.90Min. 6 days
- Rubbermaid Executive microfiber flexible flat S frameMass (kg) 0.4 Length (mm) 137 Width (mm) 333 Trusco Part No. 819-4293 Color Blackfrom S$149.90Min. 2 days
- Rubbermaid Single frame black for executive microfiber pulseA lightweight and easy-to-work aluminum mop system. The handle is compatible with all frames. You can choose the frame size according to the space you use. It can move freely 360 ° and can be cleaned efficiently even in narrow spaces.Mass (kg) 0.4 Width x Length (mm) 460×89 Trusco Part No. 819-4267 Material Aluminum Color Blackfrom S$69.99Min. 3 days
- Azuma Kogyo AZB-SP132 Chemical Mop 30T SpareSpare product for "AZB203 Chemical Mop 30TL". Spare number is 13. A chemical mop with a wiping width of about 38cm that is convenient for large areas. For removing dust from floor surfaces such as flooring, P tiles, and cushion floors. * The main body is sold separately.Dimension (mm) 380×250 Width (mm) About 380from S$14.99Min. 7 days
- TRUSCO Ganko MopIt has a 360-degree mop, so you can clean from any angle. Polypropylene bristles can clean tiles and bottom surfaces like a scrubbing brush. The soft material allows you to clean water stains without scratches. Ideal for cleaning areas with water such as pools and aquariums. For cleaning where th... Read MoreTrusco Part No. 257-4160from S$18.99Min. 2 days
- ESCO 400x1390mm Floor chemical mopAn oil-based adsorbent is applied to the mop yarn.Overall Length (mm) 1390 Mop dimensions (mm) 430×140 Esco Part No. EA928AB-22ABfrom S$69.99Min. 6 days
- Rubbermaid Quick connect frameSince the small mop frame has a small turning radius, it can be used on the floor of complicated precision equipment or the floor of an AV set in the living room. Various cleaning is possible by changing the pad, and maintenance is easy. * Pad and handle (pole) are sold separately.from S$39.99Min. 6 days
- Rubbermaid You can easily wipe the floor Spray mopA spray mop with a bottle that makes it easy to wipe the floor. You can spray the liquid just by pulling the lever at hand, and you can wipe it while standing. A microfiber pad that removes dirt firmly. Comes with a scrubber that removes stubborn stains. Dirty pads can be washed and used repeated... Read MoreMass (kg) 1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 390×150×1280 Set Contents Bottle x 1, Bad x 1Discontinued
- AIMEDIA Toilet wipes mopThe handle expands and contracts, and the floor can be cleaned while standing, so it's gentle on the waist and ideal for toilets! The triangular head makes it easy to reach the corner of the toilet! Ultra-fine microfiber catches dust and water droplets firmly. Easy to clean as it is machine w... Read MoreDimensions (cm) Mop: about 17 on a side Mass (g) About 230Discontinued
- HAYAKAWA INDUSTRY Pienu flooring cleaner long type (stretchable pattern)The angle of the head can be changed in 5 steps. (Maximum 180 degrees) Since the handle is an elastic handle, it is convenient for removing dust in high places.TKG Part No. (2017) 6-1224-0901 Overall Length (mm) 630~940 TKG Part No. 8-1314-0901 Width (mm) About 200Discontinued
- RINTRAY Huite Cross MopA mop that can be used in a clean room. The cloth is clean-packed, so it produces extremely low dust. The cloth can be easily attached and detached by simply pinching the grip of the head.Discontinued