Floor Squeegees
Other Related Pages
- ESCO [For EA928AD-66] Spare bladeSince it is a rubber blade, fine dust and hair do not get entangled. It is also useful as a drainer for tile surfaces. Handle joint (EA928AB-85) sold separatelyRubber Thickness (mm) (Tip) 2 Mass (g) 150 Rubber width (mm) 280 Esco Part No. EA928AD-66Bfrom S$22.99Min. 6 days
- MonotaRO Wiper DrainerAs it is a lightweight type, it can be drained easily. The wide tip realizes efficient water removal. Highly elastic rubber sponge catches water firmly. For removing water from tiles, concrete and floors. For installation in factories, offices, and kitchens. * This product is a connection type, s... Read MoreLength (mm) 1200 Width (mm) 470 Mass (g) 490 Type Body Handle Shape Splice pattern
- MonotaRO Dry wiperThe handle is made of a single pipe, making it suitable for treating large amounts of water. For draining work *Do not use for anything other than its intended purpose. *For orders of 2 or less, a separate shipping fee of \500 will be charged.Overall Length (mm) 1400 Material Pattern: Steel, Wiper: EVA
- MonotaRO Dry wiper wide typeSince the handle is made of a single pipe, it is suitable for large amounts of water treatment. Since both ends are angled, you can work without letting water escape. For draining work * Do not use for any other purpose.Mass (kg) 1.72 Overall Length (mm) 1450 Width (mm) 900 Material Pattern: Steel, Wiper: EVA
- YAMAZAKI (CONDOR) Dry Wiper Extra LargeDraining work can be done efficiently by devising both ends. Especially suitable for draining work in large areas. * Do not use for highly flammable solutions.
- TERAMOTO Dryer spare 48cmA standard model of a drainer dryer that efficiently removes sewage.Mass (g) 200 Trusco Part No. 297-2280 Rubber width (mm) 480 Material (Tip Rubber) Neoprene Type Replacement Material (Head) Steel chromate plating
- TRUSCO Dry Wiper* A separate shipping fee will be charged for orders of 2 or less.
- YAMAZAKI (CONDOR) Condor dry wiper 45 Spare with flat bracketA standard item that can be quickly drained as a replacement for the Condor Dry Wiper 45. It can be used in a wide range of scenes such as kitchens, toilets, and parking lots. * Do not use for highly flammable solutions.Mass (g) 280 Trusco Part No. 328-0071 As ONE Part Number 8-423-17 Width (mm) About 460 Material Handle: Steel, Blade: Synthetic rubber Type Replacement Material (Head) Steel chromate plating Material (Rubber) Synthetic rubber
- TERAMOTO Wiper handyA high-performance window-washing wiper that has been approved by professionals and uses draining rubber that does not leave uneven wiping and a sponge with high water absorption. For window washingMaterial (Head) ABS resin Material (Tip Rubber) Synthetic rubber Material (Sponge) Urethane sponge, nylon nonwoven fabric
- TERAMOTO AL wiper TelescopicUses draining rubber that does not leave uneven wiping and a sponge with high water absorption As a window cleaning productLength (mm) 949~1579from S$27.99Min. 2 days
- TERAMOTO Dryer spare 40cmA standard model of a drainer dryer that efficiently removes sewage.Mass (g) 200 Trusco Part No. 296-8045 Rubber width (mm) 400 Material (Tip Rubber) Neoprene Type Replacement Material (Head) Steel chromate plating
- MonotaRO Replacement wiper for dry wiperA replacement wiper exclusively for dry wipers. For draining work * Do not use for any other purpose.Material EVA
- TRUSCO Spare for dry wiperType Replacement Material (Sandal Strap) Steel Material (Blade) Synthetic rubber
- YAMAZAKI (CONDOR) Protech One Touch Dry WiperOne-touch series that can be easily replaced with one handle according to the application. For draining the floor.
- TERAMOTO EF Rubber BroomSince it is a rubber blade, it collects fine dust and hair without getting entangled like a normal broom. It can also be used as a drainer. The angle of the handle can be changed 180 degrees.
- TERAMOTO FX dryerBy attaching the attached color cap, you can use it smoothly according to the cleaning area.Thickness (mm) 10 Height (mm) 70
- TERAMOTO Oil resistant dryer spareAn oil-resistant rubber that is ideal for cleaning oil spills.from S$6.99Min. 2 days
- TERAMOTO Swivel Dryer* If you order 2 or less, a separate shipping fee of ¥ 500 will be charged.Length (mm) 1500 Type Body
- YAMAZAKI (CONDOR) Spare 60cm with dry wiper flat bracket* Do not use for highly flammable solutions.Trusco Part No. 328-0080 Mass (g) 350 Width (mm) About 600 Material Handle: Steel, Blade: Synthetic rubber Type Replacement
- YAMAZAKI (CONDOR) One-touch dry wiper (replacement rubber spare)* Do not use for highly flammable solutions.Type Replacement Material (Rubber) Synthetic rubber
- MonotaRO Dry wiper Wide type replacement wiperDry wiper A replacement wiper for wide type only. For draining work * Do not use for any other purpose.Width (mm) 900 Material EVA
- TERAMOTO Oil resistant dryerDryer using oil resistant rubber As floor cleaning * A separate shipping fee will be charged for orders of 2 or less.Overall Length (mm) 1385from S$24.99Min. 3 days
- TERAMOTO Dryer spare 33cmA standard model of a drainer dryer that efficiently removes sewage.Rubber width (mm) 330 Material (Tip Rubber) Neoprene Type Replacement Material (Head) Steel chromate plating
- SEIWA Cleanliness dryer (45cm)It is a replacement wiper (including rubber) for "Lightweight drainer wiper width 45 cm type D-45-2-500PSET". Commercial water recovery rubber (for floor) * To use this product, the separately sold "Cleanliness Handle (made of glass fiber, made of aluminum)" and "Clip (Pr... Read MoreMass (g) 175 Width (mm) 450
- Azuma Kogyo BT758 Drain wiper for bathNot only flat surfaces such as walls, but also curved surfaces such as bathtubs can be fitted tightly to drain water. Since there are draining rubbers on both ends, you can drain water even in narrow places. It has a shape that makes it difficult for water to reach your hand. It can be stored by ... Read MoreMass (g) About 74 Width (mm) Approx. 220 (water draining width) Dimensions (Width x Depth x Height) (mm) Approx. 220 x 210 x 25
- SONICAL Light water bloomDouble blade Double-structured soft rubber adheres to the floor and collects moisture more efficiently than a general dryer. By adhering, even hair can be collected efficiently. Movable head The head part moves freely from side to side, so it is a professional specification that can be used for c... Read MoreMass (g) 375 Dimensions, Width W x Depth D x Height H (mm) 400×40×760~1200
- YAMAZAKI (CONDOR) Condor dry wiper 40 Spare with flat bracketA standard item that can be quickly drained as a replacement for the Condor Dry Wiper 40. It can be used in a wide range of scenes such as kitchens, toilets, and parking lots.Mass (g) 240 Trusco Part No. 328-0063 Width (mm) About 400 Type Replacement Material (Head) Steel chromate plating Material (Rubber) Synthetic rubber
- TERAMOTO FX dryer spareFX dryer CL-319-033-0, CL-319-048-0 Replacement spareThickness (mm) 10 Height (mm) 53
- TERAMOTO FF drainer* A separate shipping fee will be charged for orders of 2 or less.Overall Length (mm) 1365 Type Body Material (Blade) Chloroprene rubber Material (Head) Polypropylene
- YAMAZAKI (CONDOR) Dew condensation wiper SQuickly catches condensation on windows that cause mold.Mass (g) 100
- TERAMOTO New free dryer* A separate shipping fee will be charged for orders of 2 or less.Overall Length (mm) 1500 Type Bodyfrom S$23.99Min. 2 days
- TRUSCO Spare for dry wiper wideMaterial (Blade) Neoprene rubber Material (Sandal Strap) Steel (Unichrome plating)
- SEIWA Cleanliness dryer (55cm)It is a replacement wiper (including rubber) for "Lightweight drainer wiper 55 cm wide type D-55-1-500P SET". Sewage recovery wiperMass (g) 210 Width (mm) 550
- TERAMOTO EF free dryer spare whiteA functional dryer that can remove sewage evenly when pushed or pulled because the angle of the head changes.
- YAMAZAKI (CONDOR) BathBon-kun Adjustable Water Stain SqueegeeA squeegee that drains bathtubs, ceilings, walls and floors. Suppresses the growth of mold. For removing water from windows and glass. If you extend the telescopic handle, it will reach a high place, and if you remove the handle, it will be a handy type! You can hook the squeegee by attaching the... Read MoreDimensions, Width W x Depth D x Height H (cm) 25×4.2×41.3~54
- TERAMOTO Free dryer Spare with resin part Gray 48cmMass (g) 160 Trusco Part No. 432-0948 Width (mm) 480 Type Replacement
- TRUSCO One-touch dry wiperA standard item that can be drained quickly. For draining. * The main body (replaceable head handle) is sold separately.Material (Sandal Strap) ABS resin Specification One-touch dry wiper Material (Blade) Synthetic rubberfrom S$6.99Min. 2 days
Filter by categories