Sponges with Handle
Other Related Pages
- LEC Gekiochi bottle washA bottle brush that contains soft plastic cleaning beads to prevent scratches and remove dirt with just water. The sponge opens and reaches Sumi. It is very hygienic as the sponge can be removed and washed. The handle is stretchable, so it can reach deep bottoms and is convenient for storage. For... Read MoreSuitable Usage Dish washing
- Azuma Kogyo For TK brushing sponge / entrance tileDirt can be removed simply by wiping with water without using detergent. The W fibers penetrate into the unevenness of the surface and scrape out the dirt. For removing dirt from entrance tiles, concrete, etc.Width (mm) 150 Thickness (mm) 60 Mass (g) 65 Trusco Part No. 824-5456 Height (mm) 90 Suitable Usage Entrance/Tile cleaning Color Green
- Azuma Kogyo Glass cleanerYou can wash the inside and outside of a large glass or mug at once.TKG Part No. (2017) 6-1175-0301 Dimensions (width W x depth D x length L) (mm) 70×170×295 TKG Part No. 8-1261-0401 Suitable Usage Dish washing
- LEC Crash Ceiling Mold removal wiperA bath brush that uses ultra-fine abrasives to suppress scratches and remove stubborn mold with just water. It is a middle telescopic type that can be used easily even in high places. Comes with a drain wiper, so you can wipe away the water droplets that cause mold. Not only does it remove mold, ... Read MoreSuitable Usage Bath cleaning
- OHE & CO. MP3 nobino pot washingPlease use it for washing pots and glasses. You can change the length in two ways depending on the depth of the bottle. A non-woven fabric type cleaner that can thoroughly wash dirt on the bottom.Storage Dimensions (width W x depth D x height H) (mm) About 295 × 55 × 60 Width (mm) About 375 Heat Resistance Temperature (℃) About 75 Suitable Usage Dish washing
- OHE & CO. BC Bath Wash SpongeDimension (mm) Approx. 445 x 95 x 90 Suitable Usage Bath cleaning
- LEC Fallen bus longA bath sponge with a handle of about 65 cm that is convenient for cleaning bathtubs and bathrooms. The resin handle is very light and easy to use. A melamine cleaner that removes dirt with just water without using detergent. Just add water and rub lightly. Dirt such as water scale can be easily r... Read MoreSuitable Usage Bath cleaning
- OHE & CO. Unit Bath Wash BrushA bath brush with a fine nylon brush that scrapes off dirt from uneven parts of the bathroom. A handy type that is easy to wash and can be easily cleaned. Please use it for cleaning the bathroom and bathtub.Mass (g) About 140 Inner Dimensions, Width W x Depth D x Height H (mm) Approx. 290 x 120 x 65 Suitable Usage Bath cleaning Material Body: Polypropylene, Brush: Nylon
- MAMEITA Cleaning the inside of a bottleA set of brush and stick that is convenient for washing the inner plug of a bottle! The L-shaped brush that reaches the tip of the handle to the stain makes it ideal for cleaning complicated inner plugs. Comes with 2 ultra-fine fiber inner plug washing sticks. The slender design allows even small... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Suitable Usage Dish washingfrom S$3.29Min. 2 days
- YAMAZAKI (CONDOR) Unit Bus Bon-kun Handy AntibacterialThe mesh-like fibers scrape off soap scum and slime with just water without using force. The circular head shape fits perfectly in the corners of bathtubs that are difficult to wash. Because it is a bushy fiber, the tip of the tip reaches everywhere, such as around the curan and the groove of the... Read MoreInner Dimensions, Width W x Depth D x Height H (mm) About 130 × 130 × 200 Mass (g) About 90 Suitable Usage Bath cleaning
- Azuma Kogyo Gosh Cup Clean Small IVThoroughly wash the inside and outside of the cup at once. For removing dirtOverall Length (cm) About 23.5 Width (cm) About 7.5 Suitable Usage Dish washingfrom S$6.99Min. 2 days
- TOWA INDUSTRY DB Bus PetDimension (mm) 150×80×700 Suitable Usage Bath cleaning
- FPS Sponge with FPS multi-patternConvenient goods that were unlikely! Can be used in various places such as toilets, bathrooms, and wash basins! The length of the handle is about half the normal length. Easy to transmit power and easy to use. Toilet bowl cleaning scrubbing brushOverall Length (mm) 225 Width (mm) 25 Heat Resistance Temperature (℃) 90 Material (Handle) PP Dimensions (Length L x Width W x Thickness) (mm) Sponge part: Approximately 65 * 55 * 45 Suitable Usage Toilet cleaningfrom S$3.29Min. 2 days
- YAMAZAKI (CONDOR) Unit Basbon antibacterialThe mesh-like fibers scrape off soap scum and slime with just water without using force. Because it is a bushy fiber, the tip of the tip reaches everywhere, such as around the curan and the groove of the bath lid. The circular head shape fits perfectly into bathtub corners that are difficult to w... Read MoreInner Dimensions, Width W x Depth D x Height H (mm) About 130 × 130 × 50-73 Mass (g) About 180 Suitable Usage Bath cleaning Color White
- Azuma Kogyo Cup clean spongeA convenient sponge that can be washed by sandwiching a cup or glass. For removing dirtWidth (cm) About 7from S$6.99Min. 2 days
- OHE & CO. Foam Pika Bath FreshDimension (mm) About 710 × 135 × 85 Suitable Usage Bath cleaningfrom S$7.99Min. 6 days
- ESCO 120x250x150mm bath brushSince it is a soft mesh fiber, it does not damage the silicon caulking part.Overall Length (mm) 450~680 Suitable Usage Bath cleaning Where to Use Bathroom Material Brush: Polypropylene, Handle: Aluminum Esco Part No. EA928AG-417 Brush dimensions (mm) Φ140from S$22.99Min. 2 days
- ESCO 45x55x385mm Pot / Bottle CleanerMass (g) 30 Overall Length (mm) 385 Sponge size (mm) 45×55×80 Suitable Usage Dish washing Esco Part No. EA928AG-32A Where to Use kitchenfrom S$2.49Min. 2 days
- MAMEITA Large capacity bottle washingIdeal for washing large-capacity bottles. Since the flocked parts are used at the tip of the brush, the bottom of the bottle is not easily damaged and can be washed. Can be washed from 350ml to 2L. Pita in the palm of your hand! A grip that is easy to grip and put effort into.Outer Dimensions (cm) About 8.5 × 8 × 40 RoHS directive (corresponding to 10 substances) Correspondence Suitable Usage Dish washing Material Polypropylene, nylon, stainless steelfrom S$7.99Min. 2 days
- Azuma Kogyo Gosh Cup Clean Large IVThoroughly wash the inside and outside of a large cup at once. For removing dirtOverall Length (cm) About 25.5 Width (cm) About 8.5 Suitable Usage Dish washingfrom S$7.39Min. 2 days
- Azuma Kogyo New toilet floor wiper AZ562Clean the toilet floor without getting your hands dirty. Clean the toiletHandle Length (mm) 405~635 wiping width (cm) About 8 Where to Use Toilet Suitable Usage Toilet cleaningfrom S$24.99Min. 2 days
- OHE & CO. Sattori Middle Bath Wash PolyA light and easy-to-wash bath wash suitable for bathtub washing of poly, enamel and stainless steel. Since the plastic part is processed to repel water, it quickly repels water after cleaning, and oil does not easily adhere to it, so it prevents dirt and keeps it clean.Mass (g) About 130 Inner Dimensions, Width W x Depth D x Height H (mm) About 520 × 170 × 120 Heat Resistance Temperature (℃) About 60 Suitable Usage Bath cleaningfrom S$9.69Min. 2 days
- YAMAZAKI (CONDOR) Toilet bath Bonn with bushy cleaner caseSoft mesh fibers remove dirt without damaging the surface coat of the toilet bowl! The groove in the back and back of the toilet bowl is also refreshing! With a case, the neat storage cleaner uses antibacterial fibers to suppress the growth of germs. The saucer can be removed for easy treatment o... Read MoreMass (g) 155 Dimensions, Width W x Depth D x Height H (mm) 96×126×406 Where to Use Toilet Suitable Usage Toilet cleaningfrom S$13.99Min. 2 days
- TOWA INDUSTRY Bead bath sponge for YS replacementAcrylic beads are attached to the nylon non-woven fabric, which makes it hard to scratch and removes stubborn hot water stains. A drop-shaped head that makes it easy to wash both stains and curved surfaces. It can be used not only for replacement but also as a single sponge. For the dedicated bod... Read MoreMass (g) About 18 Inner Dimensions, Width W x Depth D x Height H (mm) Approx. 110 × 32 × 154 Suitable Usage Bath cleaning Material nylon, polyurethanefrom S$4.49Min. 2 days
- Azuma Kogyo Washing the bus pipeThe brush reaches the back of the bath kettle and scrubs off the hot water in the pipe with a dense brush. The brush has a moderate hardness that does not easily damage the pipe. The handle bends freely and is not too soft, so your arms do not get tired easily and it is easy to handle. It can als... Read MoreMaterial (Brush / Pattern) Polypropylene Heat Resistance Temperature (℃) 90 Mass (g) About 40 Dimensions (cm) About 5 × 58 × 5 Suitable Usage Bath cleaningfrom S$6.99Min. 2 days
- YAMAZAKI (CONDOR) Basbon squeegeePrevent mold in the bath by draining. Flexible head for flat and curved surfaces. It's light, easy to use, and doesn't hurt. It can be drained cleanly, so you don't have to worry about wiping it off. The floor of the bathroom where moisture is likely to remain is quickly drained. It h... Read MoreInner Dimensions, Width W x Depth D x Height H (mm) About 250 × 230 × 40 Mass (g) About 80 Suitable Usage Bath cleaningfrom S$5.89Min. 2 days
- ESCO 30x150x20mm Brush with handleIt is also ideal for cleaning the groove of the washbasin drain.Heat Resistance Temperature (℃) -20~100 Mass (g) 14 Overall Length (mm) 150 Brush dimensions (mm) 25×30 Esco Part No. EA928AG-301 Material Polypropylenefrom S$2.89Min. 2 days
- Azuma Kogyo PY655 Tombstone Sponge SpongeBecause it is a grip type, it can be washed easily. For removing dirtOverall Length (cm) About 15 Width (cm) About 9
- Aisen Long stretch bath wash nylon BSA04From the tank to the ceiling and walls, the special particle processing that does not easily scratch the surface allows you to clean the grain and slime. The length and angle of the handle can be adjusted. Since the handle is stretched, you can easily wash high places such as the ceiling.Width (mm) 105 Height (mm) 1150 Mass (g) 240 Length (mm) 65 Suitable Usage Bath cleaningfrom S$13.99Min. 3 days
- Azuma Kogyo TK blind cleanerYou can wipe it by sandwiching it one by one. The shape matches the curve of the blind blades, so you can wipe it clean on both sides at once. For cleaning blindsThickness (mm) 15 Width (mm) 220 Height (mm) 30 Mass (g) 60 Trusco Part No. 762-6096 Color Red
- Aisen Long stretch bath washing soft brush BSA05For washing tiles, floors and walls, it can be washed softly with a flocked tip that has good foam retention. The length and angle of the handle can be adjusted. Since the handle is stretched, you can easily wash high places such as the ceiling.Height (mm) 1150 Mass (g) 320 Length (mm) 55 Width (mm) 80 Suitable Usage Bath cleaningfrom S$13.99Min. 3 days
- HAYAKAWA INDUSTRY Tawashi PP DX with handleExcellent drainage! Removes dirt well.Mass (g) About 72 Dimensions, Width W x Depth D x Height H (mm) Approx. 80 × 50 × 440 Material Pattern, hair tip: Polypropylene
- Azuma Kogyo Tombstone flower washing spongeYou can wash the inside of the flower stand with a sponge with a handle. For removing dirtWidth (cm) About 4 Material Polyurethane / polystyrene
- ESCO 45x55x250mm Pot / Bottle CleanerMass (g) 20 Overall Length (mm) 250 Sponge size (mm) 45×55×80 Suitable Usage Dish washing Esco Part No. EA928AG-33A Where to Use kitchenfrom S$2.29Min. 2 days
- Aisen Handy bath wash nylon BSA10It is the best cleaner for removing rough hot water stains and stubborn stains. Since the special particles are spherical, the material is not easily scratched and dirt is removed.Width (mm) 125 Height (mm) 70 Suitable Usage Bath cleaningfrom S$8.89Min. 2 days
- YAMAZAKI (CONDOR) Toilet Bus Bon-kun Bushy CleanerThe bushy mesh fibers make the back of the toilet bowl refreshing! Since it is a soft mysid fiber, the cleaner that does not easily damage the coated delicate toilet bowl uses antibacterial fiber to suppress the growth of germs.Mass (g) 51 Dimensions, Width W x Depth D x Height H (mm) 75×65×365 Where to Use Toilet Suitable Usage Toilet cleaningfrom S$9.89Min. 2 days
- TOWA INDUSTRY Sliding telescopic bath brush that does not loosenThe triangular head overhangs the brush so it's easy to wash the stains, and the edge guard makes it soft to hit the bathtub. The brush uses wave fibers and the tips of the hair are cracked, so it is hard to scratch and can be washed softly.Outer Dimensions (cm) Approx. 28 x 6 x 80 (when extended) Suitable Usage Bath cleaning RoHS directive (corresponding to 10 substances) Correspondence Color Whitefrom S$26.99Min. 8 days
- TOWA INDUSTRY Sliding telescopic bath cleaner that won't loosenDimension (mm) 110×70×820 Suitable Usage Bath cleaning RoHS directive (corresponding to 10 substances) Correspondencefrom S$23.99Min. 8 days
- MAMEITA Slim long bottle washingBecause it is slim, it does not easily splash water and the bottom can be washed well with a powerful brush at the tip.Outer Dimensions (cm) Approx.4.8 × 38.5 × 3.5 RoHS directive (corresponding to 10 substances) Correspondence Suitable Usage Dish washing Material Polypropylene, nylon, stainless steelfrom S$6.69Min. 2 days