All Category

Burnt & Rust Removal Scourers

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction
  1. Severe falling koge removal
    LEC Severe falling koge removal
    A scourer dedicated to removing stubborn burnt deposits and dirt without detergent. Powerful abrasive particles scrape off burnt deposits with just water. Heat-resistant and strong nylon non-woven fabric provides excellent durability. For removing burns from pots, frying pans, grilled fish nets, ... Read More
    Material  Nylon non-woven fabric (with abrasive) 
    from S$4.19
    Min. 2 days
  2. Scotch Bright
    3M Scotch Bright
    Quickly removes stubborn stains that have not been removed until now. It is hard to be clogged and has excellent durability. It is made of extra-thick synthetic fiber and is hard to tear, and even if it is torn, it can be easily washed away. Ideal for cleaning metal pots, frying pans, and casting... Read More
    Dimension (mm)  83×140  Color  Brown 
    Rating:
    94%
    from S$3.59
    Min. 2 days
  3. Scotch Bright Griddle Pad for High Temperature
    3M Scotch Bright Griddle Pad for High Temperature
    Made of heat-resistant fiberglass, you can work without lowering the temperature even during business hours. Can work at high temperatures (220 ° C). There is no sharpening juice and no detergent is used, so there is no need to rinse after work. Glidel, stubborn kogation stuck to the surface of t... Read More
    Dimensions (Width W x Depth D) (mm)  114×140  Heat Resistance Temperature (℃)  220  Trusco Part No.  309-0515  Color  Brown  Specification  For high temperature  Material  Rayon, polypropylene  Type  Replacement pad 
    Rating:
    97%
    from S$88.99
    Min. 2 days
  4. Antibacterial aluminum net sponge scourer
    3M Antibacterial aluminum net sponge scourer
    The antibacterial urethane sponge is wrapped in an aluminum vapor deposition net that is resistant to persistent stains. * Color cannot be specified. There are two main body colors, but we cannot accept the color specification when ordering.
    Trusco Part No.  003-3294  Mass (g)  13  Dimensions, Height x Width x Thickness (mm)  155×80×20  Type  Net sponge  Color  Silver pink gold green 
    Rating:
    60%
    from S$5.29
    Min. 2 days
  5. Sponge sander
    M&M Sponge sander
    A sander with abrasive grains studded on four sides of a flexible and tough resin sponge. It can be used for flat and curved surfaces. Two types of work are possible because the front and back sides have different grain sizes. If it gets clogged, you can wash it with water and use it again. It is... Read More
    Type  Sponge scourer 
    Rating:
    80%
    from S$1.99
    Min. 2 days
  6. Griddle pad holder 482
    3M Griddle pad holder 482
    Dedicated holder for griddle pad. * Griddle pad is sold separately.
    Dimensions, Vertical x Horizontal x Height (mm)  100×140×70  Trusco Part No.  309-0485  Mass (g)  400  Color  Brown 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  7. 3M Scotch Brick Griddle Scrubber
    3M 3M Scotch Brick Griddle Scrubber
    Since the heat resistant temperature is 200 ° C, you can clean the griddle without lowering the temperature even during business hours. The pad with less clogging and the durable holder are integrated, so you can quickly remove stubborn stains. Please use by pouring a small amount of oil on the i... Read More
    Mass (kg)  0.125  Dimensions (Width W x Depth D) (mm)  150×100  TKG Part No. (2017)  6-0893-1301  TKG Part No.  8-0973-1301  Material  Glass fiber nonwoven fabric, plastic 
    from S$27.99
    Min. 2 days
  8. Scotch Bright Griddle Pad for Low Temperature
    3M Scotch Bright Griddle Pad for Low Temperature
    For polishing griddles and iron plates. Effective for glossing work. Familiar with unevenness. * Please use with griddle holder No.461 (sold separately) and griddle screen No.200 (sold separately).
    Dimensions (Width W x Depth D) (mm)  150×100  TKG Part No. (2017)  6-0893-1101  TKG Part No.  8-0973-1101  Specification  For low temperature  Color  Green  Material  Nylon nonwoven fabric  Type  Replacement pad 
    Rating:
    85%
    from S$52.99
    Min. 2 days
  9. Scotch Bright Green Pad
    3M Scotch Bright Green Pad
    from S$4.69
    Min. 2 days
  10. 3M griddle pad for all temperatures
    3M 3M griddle pad for all temperatures
    Mass (kg)  0.95  Dimensions (Width W x Depth D) (mm)  140×84  TKG Part No. (2017)  6-0893-0601  TKG Part No.  8-0973-0601  Material  Polyester 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  11. Griddle Screen No.200 (Brown)
    3M Griddle Screen No.200 (Brown)
    Please use at 100 ℃ or less. Place the cold pad on the screen, hold it with the holder and rub the griddle. Use only the pad when the dirt is not too sticky.
    Mass (kg)  0.16  Dimensions (Width W x Depth D) (mm)  139×101  TKG Part No. (2017)  6-0893-1201  TKG Part No.  8-0973-1201  Material  Polyester 
    Rating:
    80%
    from S$44.99
    Min. 2 days
  12. Diamond sponge double-sided whetstone
    M&M Diamond sponge double-sided whetstone
    Can be used quickly with light force For polishing blades. For removing rust and deburring.
    Type  Coarse / fine 
    from S$5.49
    Min. 2 days
  13. Sponge sander
    M&M Sponge sander
    Hygienic because it can be washed with water. Rust removal and polishing. Koge, dirt remover.
    from S$2.19
    Min. 2 days
  14. 3M hand block 6473
    3M 3M hand block 6473
    A hand holder that removes stairs and dirt on the floor.
    Trusco Part No.  000-1660  Mass (g)  500  Dimension (mm)  95×227  Dimensions, Height x Width x Thickness (mm)  95×227×75 
    from S$88.99
    Min. 2 days
  15. Wise grip scrubber KX-039
    WAISE Wise grip scrubber KX-039
    Height (cm)  15  Width (cm)  Length (cm) 
    from S$2.79
    Min. 2 days
  16. For IH and glass tops
    AION For IH and glass tops
    Since it uses fine and soft silicate mineral abrasive grains, you can use the IH glass top plate, which is worried about scratches, with confidence, and you can efficiently remove stains such as seizure and scorching. Moisture is replenished from the PVA sponge, which has excellent water retentio... Read More
    Heat Resistance Temperature (℃)  60  Size (mm)  About 120 × 40 
    Rating:
    20%
    from S$10.99
    Min. 2 days
  17. For metal pans and frying pans
    AION For metal pans and frying pans
    Since it uses coarse alumina abrasive grains, it can strongly scrape off scorched stains that cannot be removed by normal care. Moisture is replenished from the PVA sponge, which has excellent water retention, to the polished surface, so polishing work can be performed smoothly. For removing koga... Read More
    Heat Resistance Temperature (℃)  60  Size (mm)  75 x 45 x 10 (when wet) 
    from S$10.99
    Min. 2 days
  18. Hand pad for business use
    3M Hand pad for business use
    Dimension (mm)  150×230 
    from S$4.39
    Min. 2 days
  19. Kikuron Pro Koge Punch
    KIKULON Kikuron Pro Koge Punch
    Mass (g)  16  Trusco Part No.  469-4210  Type  Nylon scrub 
    from S$3.59
    Min. 2 days
  20. Magic double eraser for koge, blackhead, rust
    SOFT99 Corporation Magic double eraser for koge, blackhead, rust
    A cleaner that can remove stains such as kogation, darkening, and rust around the kitchen that cannot be removed by burning like an eraser. With a two-layer structure consisting of a hard layer and a soft layer, it can be used from stubborn stains to light stains depending on the application. In ... Read More
    Trusco Part No.  479-3951  Where to Use  Kitchen, bathroom, toilet 
    from S$7.79
    Min. 2 days
  21. Eraser type koge removal
    AIMEDIA Eraser type koge removal
    Removes kogation and oil stains on IH glass tops, pots, and around gas microwave ovens. A stick type that can be used like an eraser. Contains baking soda and orange oil.
    Dimensions, Width W x Depth D x Height H (cm)  About 2.5 × 2 × 5 
    from S$7.79
    Min. 2 days
  22. A scourer that scrapes off the 3M shell
    3M A scourer that scrapes off the 3M shell
    Outer Dimensions, Vertical x Horizontal (mm)  65×140 
    from S$7.19
    Min. 2 days
  23. IH exclusive koge removal
    OHE & CO. IH exclusive koge removal
    Dimension (mm)  Approx. 55 × 30 × 10  Material  Urethane (with abrasive) 
    from S$9.39
    Min. 5 days
  24. Sanding paper for fit sander
    M&M Sanding paper for fit sander
    Easy to replace! Hook-and-loop fastener type. For both software and super software.
    from S$3.29
    Min. 3 days
  25. Easy and powerful use of diamond particles
    KANDA Easy and powerful use of diamond particles
    It can be used quickly! It is easy to remove kogation from the iron plate! It can also be used for sharpening kitchen knives! It quickly removes sticky stubborn stains and kogation. Both sides can be used properly according to the polishing, finishing, and application. Since the abrasive is diamo... Read More
    Heat Resistance Temperature (℃)  60  Dimensions, Vertical x Horizontal x Height (mm)  68×110×25  Abrasive Grain Size  Surface: coarse # 60, back: fine # 180 
    from S$7.39
    Min. 3 days
  26. A scourer that scrapes off the kogane pot
    3M A scourer that scrapes off the kogane pot
    Easy-to-use size. It is a vertically long size (65 x 140 mm) that reaches the bottom of the pan, and is a thick type of 30 mm that is easy to grasp. Excellent kogation removing power and high durability. Made of durable nylon / polyester and non-woven fabric, it is durable and long lasting. Measu... Read More
    Dimension (mm)  65×140  Color  Brown 
    from S$5.59
    Min. 2 days
  27. Scotch-Brite Griddle Pad Holder at operating temperature (up to 350F)
    3M Scotch-Brite Griddle Pad Holder at operating temperature (up to 350F)
    Dimension (mm)  100×135×65 
    from S$48.99
    Min. 7 days
  28. Fit Sander
    M&M Fit Sander
    Light and easy to hold soft grip. Hook-and-loop sanding paper with easy paper replacement.
    Set Contents  # 120 paper x 1 
    from S$11.99
    Min. 3 days
  29. Pikao kitchen cleaner for dirt with burnt
    WAISE Pikao kitchen cleaner for dirt with burnt
    It is a kitchen cleaner that can cleanly remove kogation with cooperative polishing particles. Ideal for removing stubborn stains and kogation on iron pots, frying pans, grills, gas stoves, and grills.
    Dimensions, Width W x Depth D x Height H (mm)  About 70 × 18 × 120  Heat Resistance Temperature (℃)  About 90  Mass (g)  Approximately 18 (per bag) 
    from S$29.99
    Min. 10 days
  30. Kitchen poppy rubber cleaner
    Aisen Kitchen poppy rubber cleaner
    IH top plate ・ Removes stubborn stains such as sticking and burning on the heater surface as if it were an eraser. Suitable for removing seizure stains on glass tops and IH top plates.
    Color  Orange 
    from S$6.29
    Min. 5 days
  31. Rooster LS-3 Long
    Cowgel Rooster LS-3 Long
    Specially processed aluminum fine particles act as a metal cleanser. Resin, Teflon, stainless steel, glass, etc. are not easily scratched and dirt can be easily removed. A soft type with good foaming.
    Dimensions, Height x Width x Thickness (mm)  170×95×45  Mass (g)  23  Trusco Part No.  308-8707  Color  Silver  Type  Sponge scourer 
    from S$9.39
    Min. 2 days
  32. Metallon Emperor Antibacterial Scrubber (with Cardboard)
    EBM Metallon Emperor Antibacterial Scrubber (with Cardboard)
    Outer Dimensions (mm)  230×150×H15  maker part number  6819120 
    from S$77.99
    Min. 3 days
  33. kai  households  rust eraser
    KAI kai households rust eraser
    A rust eraser that can be easily removed by simply rubbing it with water. You can remove rust from knives, kitchen knives, sinks, taps, etc. You can also remove rust on the gas stove, remove the astringency of the bowl, and remove the tar from the ashtray by rubbing it with detergent. When polish... Read More
    Dimensions, Width W x Depth D x Height H (cm)  2.5×6.6×2  Mass (g)  45  Suitable Usage  Knives, knives, sinks, taps  Material  Special urethane resin, abrasive 
    from S$10.99
    Min. 2 days
  34. Rooster MA-1 long
    Cowgel Rooster MA-1 long
    Specially processed aluminum fine particles act as a metal cleanser. Teflon, stainless steel, glass, etc. are not easily scratched and dirt can be easily removed. A soft type with good foaming.
    Dimensions, Height x Width x Thickness (mm)  160×100×35  Mass (g)  23  Trusco Part No.  308-8715  Color  Silver  Type  Sponge scourer 
    from S$9.39
    Min. 2 days
  35. IH glass top cleaner
    TAKAMORI KOHKI IH glass top cleaner
    For burns, spills, and oil stains on IH glass tops! For removing stubborn stains, burns, and oil stains on the top plate of IH cooking heaters and glass-top stoves.
    from S$15.99
    Min. 5 days
  36. Rubber de polish
    DOGYU Rubber de polish
    Elastic cleaner that feels like an eraser Can also be used with water or detergent Stoves, sinks, water faucets, tile joints, rust removers for cutlery, etc.
    Mass (g)  30  Dimension (mm)  40 or 65 × 9 
    from S$19.99
    Min. 6 days
  37. Aroty Long
    Cowgel Aroty Long
    Specially processed stainless fine particles act as a metal cleanser. Teflon, stainless steel, glass, etc. are not easily scratched and dirt can be easily removed. A hard type that makes it easy to remove sticky and stubborn stains.
    Dimensions, Height x Width x Thickness (mm)  160×100×35  Mass (g)  24  Trusco Part No.  308-8588  Color  Silver  Type  Sponge scourer 
    from S$9.39
    Min. 2 days
  38. Germany Yokosuko Politol
    Seiei Germany Yokosuko Politol
    Detergent alone removes dirt that was difficult to remove. It is an eraser type and can be used easily.
    Dimensions (cm)  2.5×2×7.7  Mass (g)  50 
    Discontinued
  39. Metallon super antibacterial scrub
    EBM Metallon super antibacterial scrub
    Outer Dimensions (mm)  145×85×H40  maker part number  6819110 
    Discontinued
  40. House Holt Kogekushi
    Musashi Holt House Holt Kogekushi
    It can be easily cleaned by simply "rubbing" without using a solvent. It is a kogation remover for pots and kettles.
    Where to Use  kitchen 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction