Sponge Pads & Holders
Other Related Pages
- 3M Pad HolderWith a handle that is easy to hold, workability is greatly improved. * Only the pad, no non-woven fabric is attached.As ONE Part Number 2-7694-11 Trusco Part No. 819-2251 Dimension (mm) 82×118 Color Gray
- 3M Pad holder NO.6472For vertical cleaning of floor corners, skirting boards, walls, and glass surfaces. Comes with 1 brown pad (for removing rust) and 1 white pad (for decorative polishing).Trusco Part No. 000-1601 Mass (g) 200 Length (mm) 31 Dimensions, Width W x Depth D x Height H (mm) 96X231X31 Material Upper: ABS resin Sponge: Polyester fiber
- SONICAL Embossed Neo HandpadSpecial sponge that makes a difference Scrapes dirt with the optimum hair length and hardness. Detergency such as embossed floors and Braille blocks is outstanding compared to similar products. Differences from other companies Because the length of the hair and the soft and chewy special material... Read MoreDimension (mm) 240×105×27
- 3M Scotch Bright Pad Holder No.961Detachable hand pad holder for manual work. It is suitable for using while exchanging multiple pads.Dimension (mm) 80×118 Color Grayfrom S$27.99Min. 2 days
- UPSON Hybrid melanin padExcellent compatibility with smooth floors such as ceramic tiles, long sheets, and P tiles !! With countless meshes, you can easily scrape off persistent dirt with just water! * Please try it in an inconspicuous place before use. * Please do not use a peeling agent. * If the pad is used without m... Read MoreThickness (mm) 20 Material Polyester / melamine foam
- UPSON MP250Excellent compatibility with smooth floors such as ceramic tiles, long sheets, and P tiles !! With countless meshes, you can easily scrape off persistent dirt with just water! * Please try it in an inconspicuous place before use. * Please do not use a peeling agent. * If the pad is used without m... Read MoreDimension (mm) 120×250×20 Material Polyester / melamine foamfrom S$26.99Min. 2 days
- UPSON EP250Extra-fine fibers get into the surface unevenly! Durability is also improved by thinning the sponge thickness!Dimension (mm) 120×250×20 Material Nylon / polyurethane foam
- UPSON E-padExtra-fine fibers get into the surface unevenly! Durability is also improved by thinning the sponge thickness!Thickness (mm) 20 Material Nylon / polyurethane foam
- 3M Scotch Bright Handpad High-compression melamine pad for ceramic cleaningA floor pad made by compressing melamine foam, which is an ultrafine fiber with a diameter of several μm, at a high magnification. Very fine and highly rigid ultrafine fibers penetrate into the pores of the flooring and remove dirt.Dimension (mm) 115×250 Color Bluefrom S$21.99Min. 2 days
- EBM Splash pad holder* Pad is not included.maker part number 1419100 Outer Dimensions (mm) 227×95 Material Body = ABS resin (plate part)from S$38.99Min. 2 days
- SONICAL Embossed pad NEOSpecial sponge that makes a difference Scrapes dirt with the optimum hair length and hardness. Detergency such as embossed floors and Braille blocks is outstanding compared to similar products. Differences from other companies Because the length of the hair and the soft and chewy special material... Read More
- UPSON EP150Extra-fine fibers get into the surface unevenly! Durability is also improved by thinning the sponge thickness!Dimension (mm) 95×150×20 Material Nylon / polyurethane foam Suitable Model Turtle holderfrom S$29.99Min. 5 days
- 3M 3M Blue PatI want to polish it, but I don't want to scratch it. This product has greatly improved the durability of Power Pad No.3008. Since the tear resistance is more than tripled, the risk of foreign matter contamination of fiber pieces can be reduced. It also reduces the risk of dirt buildup and bac... Read MoreOpening Width W x Depth D x Height H (mm) 230×150×10 TKG Part No. 8-1254-1301 Part No. NO.99PROfrom S$4.49Min. 3 days
- 3M 3M Green PatI want to polish it, but I want to avoid mixing fiber pieces. Nylon scrubbing brush No.96 is a product with greatly improved durability. Since the polishing performance is maintained and the tear resistance is more than doubled, the risk of foreign matter contamination of fiber pieces during disa... Read MoreOpening Width W x Depth D x Height H (mm) 230×150×8 TKG Part No. 8-1254-1201 Part No. NO.96PROfrom S$4.29Min. 3 days
- TAKAMORI KOHKI Pottery and tile padEasy maintenance of IH / glass top stove for kogation and oil stains.from S$7.39Min. 6 days
- ESCO M95x225mm Handy Pad HolderPlease use EA928D-6 / -9A for mop and scrubbing brush. The back side uses strong nylon velcro, so the mop can be easily removed.Mass (g) 266 Dimension (mm) 95×225 Esco Part No. EA928D-4 Material Polypropylenefrom S$33.99Min. 6 days
- ESCO 80x118mm pad holderDetachable hand pad holder for manual work. Ideal for using while exchanging multiple pads.Mass (g) 72 Dimension (mm) 80×118 Esco Part No. EA928AS-40 Material Polypropylenefrom S$19.99Min. 6 days
- ESCO 95x227mm pad holderA holder for standing work that is used with a duster handle. The holder is a 360-degree universal joint that makes it easy to clean places that are difficult to clean with a deck brush.Mass (g) 200 Dimension (mm) 95×227 Material ABS resin Esco Part No. EA928AS-32 Included Accessories Pad (white, brown) x 1 eachfrom S$119.90Min. 6 days
- MAMEITA Window sash groove cleanerThe acrylic non-woven fabric on the surface of the cleaner can remove dirt with just water. A slim and wide stick set that can be used properly according to the gap and stain. For cleaning gaps and grooves in window sashesTrusco Part No. 147-7800 Thickness (mm) 15 Height (mm) 160 Width (mm) 20 Mass (g) 21 Color GreenDiscontinued
- MAMEITA Washbasin pipe brushThe long brush removes the foul odor and clogging of the drainage pipe. For cleaning the washbasin pipeTrusco Part No. 147-9288 Width (mm) 20 Thickness (mm) 20 Height (mm) 410 Mass (g) 43 Color WhiteDiscontinued
- Aisen Bath light replacement spongeEconomical as a replacement sponge that is made of soft material and does not get scratched.Dimensions, Width W x Depth D x Height H (mm) 92×132×42 Mass (g) 2Discontinued
- MAMEITA Bathroom corner joint brushThe Guri Guri Brush has durable nylon bristles planted at 360 degrees. With a toothbrush, you can wash even stains that cannot be washed because the handle hits them. The slim brush is flocked so that the brush does not spread easily and reaches the joints. Uses soft hair that does not easily pee... Read MoreLength (cm) About 24 Material Polypropylene, nylonDiscontinued
- 3M 3M pad holderFor cleaning floor corners, skirting boards, walls, and glass surfaces. Please use with the 51-line hand pad attached.Dimension (mm) 95×227Discontinued
- LEIFHEIT Trio padThe three-layer structure removes dirt firmly. Three-layer structure consisting of a thin scrub layer, a strong microfiber layer, and an internal absorption sponge layer. Can be washed at 60 ° C.Dimensions (cm) 12.5×12.5Discontinued
- 3M Pad holder 961Detachable hand pad holder for manual work. Suitable for using while exchanging multiple pads. Eight types of replacement hand pads are available to suit your needs. Use the one that removes only dirt without damaging it, or the one that suits the purpose of use, from peeling work to peeling work.Mass (g) 72 Dimensions, Height x Width x Thickness (mm) 80×118×65 Trusco Part No. 470-5106Discontinued
- AS ONE Sink circumference cleaner 125 × 150Heat Resistance Temperature (℃) 70℃ As ONE Part Number 8-6238-02 Dimension (mm) About 125 × 150 Material Polyester / PU (Polyurethane)Discontinued
- MARNA fioria POCO suckerEasy storage by snapping a sponge into the suction cup.Material Vinyl chloride resin Dimension (mm) Φ72×53Discontinued
- AS ONE Cleaner around the range Wipe spongeHeat Resistance Temperature (℃) 70℃ As ONE Part Number 8-6240-01 Size Approximately 143 * 113mm Specification Wipe spongeDiscontinued
- AZUMA For TK brushing sponge / entrance tileYou can remove the dirt just by moistening it with water and rubbing it without using detergent. W fiber enters the unevenness of the surface and scrapes out dirt. For removing dirt from entrance tiles, concrete, etc.Width (mm) 150 Thickness (mm) 60 Trusco Part No. 762-5596 Height (mm) 90 Color GreenDiscontinued
- 3M Hand block 6473A hand holder that is convenient for cleaning small parts.Trusco Part No. 000-1660 Dimensions, Height x Width x Thickness (mm) 95×227×75 Mass (g) 500Discontinued
- LEIFHEIT For washing microfiber dishesMicroplus active fiber made of viscose. Firmly adsorbs dirt and can be washed away immediately. Can be washed at 60 ° C.Dimensions (cm) 24×27Discontinued