Buckets
Other Related Pages
- MonotaRO Collapsible BucketAs it is foldable, it does not take up space during storage. This product has improved elastic parts and is easier to fold than before. For cleaning supplies * Do not place near fire as it may be deformed. * Do not wash with a scrubbing brush or other items that are easily scratched, as it may be... Read MoreProduct Type Body Feature Folding Shape Square
- MonotaRO Bucket SteelA common steel bucket. For cleaning work, etc. * Please refrain from using it for any other purpose. * Please check the condition of the product before use. * Please note that electricity is conducted.Product Type Body Material Iron Shape Round type Surface Treatment Zinc plating
- Shinkigosei (TONBO) Select bucketThe wide mouth makes it easy to wash rags, etc., and the hanging hand has a pipe shape that is easy to grip and has no irregularities, so it does not get dirty easily. Water transportation, water storageType Body Material Polypropylene (PP)from S$5.89Min. 2 days
- Shinkigosei (TONBO) Select mop bucket lidIt can also be stacked with a flat lid.Heat Resistance Temperature (℃) -10~120 Mass (g) 221 Trusco Part No. 404-6412 Opening Width W x Depth D x Height H (mm) 430×250×30 TKG Part No. (2017) 6-1214-1202 TKG Part No. 7-1272-1202 Color Blue Product Type Lid Material Polypropylene (PP) Shape Square
- IRIS OHYAMA Bucket lidA wide range of buckets from small capacity to large capacity and wide mouth. Since there is a hose hook, you can easily store water by hooking the hose. You can also use it as a pail by closing the lid.Color Blue Product Type Lid Material Polypropylenefrom S$3.59Min. 4 days
- AS ONE Conductive BucketSuitable for transportation and storage in a clean room.from S$18.99Min. 2 days
- TRUST Trust all-in-one bucketIt is a compact size with a height design that can reduce the work of bending the waist with a durable integral molding. It can be used according to color in different situations, and mutual pollution can be reduced. There is a drain so you can easily throw away the water. 5262 Bucket can be set ... Read MoreHeat Resistance Temperature (℃) -40~120 Capacity (L) 25 Dimensions, Width W x Depth D x Height H (mm) 673×381×884 Caster Diameter (Φmm) 75 × 4 freely Product Type Body Material Polypropylene Shape Squarefrom S$339.90Min. 4 days
- MonotaRO Bucket Recycled material With spoutA bucket made of recycled materials. It has a spout and a convenient hole in the handle where you can insert a hose and fix it. Wide mouth size and easy to use shape. For cleaning work or as a water tank at the work site. * Do not use for any other purpose. * Do not use in places with fire. * Do ... Read MoreCapacity (L) 10 Top Diameter x Height H (mm) 300×235 Mass (g) About 510 Color Black Product Type Body Shape Round type Feature With spout, with scale
- MonotaRO Bucket Made of PPA solid resin bucket made of polypropylene and thick. The handle has a rounded structure that is gentle on the hand. A bucket with a wide variety of capacities. Only the capacity of 22L has handles on both sides to make it easier to hold. It is a food hygiene law compliant product that can be use... Read MoreAllowable Low Temperature (℃) -20 Heat Resistance Temperature (℃) 100 Color Blue Product Type Body Standard Compliant with Food Sanitation Act Material Polypropylene Shape Round type Feature With scale
- IRIS OHYAMA Bucket PailA bucket with a wide range of products. Since there is a hose hook, you can easily store water by hooking the hose. It can also be used as a pail by closing the lid (sold separately). * Order code: 60521955, manufacturer part number: PB-10 lids are not available. * Order code: 60521955, manufactu... Read MoreColor Blue Material Polypropylene Shape Round type
- Shinkigosei (TONBO) Dragonfly bucket bodyIt is thick and solid. Made of polyethylene with excellent impact resistance, chemical resistance, and cold resistance, it is also suitable for outdoor use. The hanging strap has a hollow structure and is easy on the hands. With scale. Food Sanitation Law compliant product.Heat Resistance Temperature (℃) -30~100 Color Blue Product Type Body Material Polyethylene (PE) Shape Round type Feature With scale
- RISU Berg Wide mouth bucketThe handle is round and gentle on the hands. Even if it is heavy, it will not hurt your hands. Food Sanitation Law compliant product.Heat Resistance Temperature (℃) 100 Product Type Body Material Polypropylene Shape Round type Feature With scale
- Mannen BucketThe bottom and sides are thick and resistant to impacts at construction sites. The fisherman is wrapped inside so as not to catch pants. The handle is a vinyl wheel that does not slip easily.Bottom thickness (mm) 0.27 Product Type Body Material Galvanized iron plate Shape Round type
- TRUSCO PP Bucket (Bucket Only)A thick and strong standard bucket. It is a product conforming to the Food Sanitation Law. * The lid is not included in the main body, so please order separately.Color Blue Product Type Body Material Polypropylene (PP) Shape Round type Lid Sold separately
- TERAMOTO Good bucketA durable bucket that is strong against impact and hard to break. Comes with a convenient capacity scale.Product Type Body Shape Round type Color Translucent natural Feature With spout, with scale
- Inomata chemical Smart bucket 17LYou can easily take out the contents.Allowable Load (kg) 100 Capacity (L) 17 Dimension (mm) 360×350×300 Product Type Body + lid Shape Square Feature With spout
- RISU Berg square bucket body*Width is the number including the handle.Heat Resistance Temperature (℃) 100 Product Type Body Material Polypropylene Shape Square Feature With scale
- Tanaka Bun Kinzoku Scale massWeighing up to 10L / 5 squares The spout has a shape that prevents liquid from dripping. Lightweight and easy with a color memory that is easy to see using highly transparent resin.Capacity (L) 10 Opening Diameter (Φmm) 255 Height (mm) 300 Product Type Body Material Polypropylene Shape Round type Feature With spout, with scale
- SEKISUI Poly bucketIt doesn't dent and is hard to break. For garbage containers, laundry containers, cleaning tools. As it is a product certified by the PL mark (Conedite Hygiene Council), it can be safely used for storing food and drinking water. * The lid is not included in the bucket separately.Material PE (polyethylene) Shape Round type
- Shinkigosei (TONBO) New Select Mop Bucket C-17It is a long-angle type bucket that can hold a mop with a width of 30 cm.Heat Resistance Temperature (℃) -10~120 Capacity (L) 17 Trusco Part No. 404-6404 Opening Width W x Depth D x Height H (mm) 425×270×290 TKG Part No. (2017) 6-1214-1201 TKG Part No. 7-1272-1201 Mass (g) 775 Color Blue Product Type Body Material Polypropylene (PP) Shape Square Feature With spout
- TRUSCO PP color bucket 10LA thick and strong standard color bucket. It is a product conforming to the Food Sanitation Law. It is useful for use by area such as HACCP measures.Capacity (L) 10 Mass (g) 421 Product Type Body Material Polypropylene (PP) Shape Round type Feature With scale Dimension (mm) Φ279×258
- RISU Berg bucket bodyHeat Resistance Temperature (℃) 100 Product Type Body Material Polypropylene Shape Round type
- TRUSCO PP color bucket (HACCP compatible)A thick and strong standard color bucket. It is a product conforming to the Food Sanitation Law. It is useful for use by area such as HACCP measures.Product Type Body Material Polypropylene (PP) Shape Round type
- Shinkigosei (TONBO) Dragonfly bucket (with lid) blueThe convenient graduated lid is flat so stacking is possible. If it is the same size, it is designed so that the groove on the lid and the rib on the bottom match.Material Polyethylene Shape Round type Feature With scalefrom S$12.99Min. 2 days
- MonotaRO Bucket Made of PP 13LA bargain bucket made of polypropylene using virgin material. For cleaning work or as a water tank at the work site * Do not use for any other purpose.Allowable Low Temperature (℃) -10 Capacity (L) 13 Mass (g) 464 Heat Resistance Temperature (℃) 80 Color Blue Material Polypropylene Shape Round type Dimension (mm) Φ275×295
- TRUSCO Soft BucketA lightweight soft-type bucket that does not easily break even when deformed. The handle is made of rust-resistant stainless steel. Comes with a convenient capacity scale. (Natural has internal and external scales. Orange and olive drab colors have internal scales)Capacity (L) 14 Height (mm) 275 Outer Diameter (Φmm) 320 Mass (g) 670 Product Type Body Shape Round type Feature With spout, with scale
- MonotaRO Bucket Made of PP With spoutA bargain bucket with a polypropylene spout made of virgin material. For cleaning work or as a water tank at the work site * Do not use for any other purpose.Allowable Low Temperature (℃) -10 Mass (g) 233 Dimension (mm) 280×270×205 Capacity (L) 7 Heat Resistance Temperature (℃) 80 Color Blue Material Polypropylene Shape Round type Feature With spout
- Watanabe Metals Bucket (with lid)It is treated to prevent water leakage so that it can be used with water. Since it is a galvanized iron material that is also used as a roofing material, it is resistant to rust and can be used outdoors. It can also be used as a display fixture for stores. There is a hook on the inside of the lid... Read MoreProduct Type Body + lid Shape Round type Material Tin material (galvanized steel sheet)
- Shinkigosei (TONBO) Bucket lidFlat lids can be stacked. Made of polyethylene with excellent cold resistance, it is also suitable for outdoor use.Heat Resistance Temperature (℃) -30~100 Color Blue Product Type Lid Material Polyethylene (PE) Shape Round type
- TRUSCO PP bucket lidA lid for PP buckets (TPPB type). It is a product conforming to the Food Sanitation Law.Color Blue Product Type Lid Material Polypropylene (PP) Shape Round type
- TRUSCO Eco-poly bucket body only (standard type)We use recycled resin that is compatible with an environmentally friendly society. It is a product conforming to the Food Sanitation Law. There is a scale on the inside every 5L. * The lid is not included in the main body, so please order separately.Color Blue Product Type Body Type Main unit only (standard type) Material Recycled polypropylene (PP) 60% Shape Round type
- Tanaka Bun Kinzoku Scale Mass Jr.Weighing up to 5L The spout has a shape that prevents liquid from dripping. Lightweight and easy with a color memory that is easy to see using highly transparent resin.Opening Diameter (Φmm) 208 Height (mm) 228 Capacity (L) 5 Product Type Body Material Polypropylene Shape Round type Feature With spout, with scale
- ISETO Soft bucket type 8A soft bucket made of soft material. Folds up and stores compactly after use. Hanging OK! As a cleaning product. In the gap of the trunk room of a car. As a bucket for disaster prevention in an emergency.Dimensions when Folded, Width W x Depth D x Height H (mm) 296×330×47 Capacity (L) 7.8 Product Type Body Feature Folding Shape Round type Dimensions, when Assembled (mm) W296×D330×H230
- IRIS OHYAMA RV bucketThe handle has a thick handle and comes with a hose stopper, making it convenient for fetching water. If you close the lid, you can use it as a stepping stone or chair.Product Type Body + lid Shape Square Feature With spout
- RISU Berg bucket lidHeat Resistance Temperature (℃) 100 Product Type Lid Material Polypropylene Shape Round typefrom S$2.99Min. 2 days
- RISU Active bucketThe mouth shape is easy to pour. The bottom is easy to hold.Product Type Body Shape Round type Material Soft polyethylene (PE) + EVA
- Yatsuya Kogyo New Galvanized Steel BucketThe basic shape is closer to a cylindrical shape, and the sense of stability has increased.Thickness (mm) 0.3 Product Type Body Material (Main Unit) Galvanized iron plate Shape Round type Material (Handle) Wood
- SEKISUI Wide mouth bucketProduct Type Body Material Polyethylene (PE) Shape Round type
- Shinkigosei (TONBO) New select bucketA bucket with a capacity of 8 liters. Since it uses materials that comply with the Food Sanitation Law, it can be safely used for storing drinking water. The hanger is hollow so that the load can be lightly gripped. It has a shape that does not hurt your hands even when you hold it with water.Mass (g) 315 Capacity (L) 8 Color Blue Product Type Body Dimensions (H x W x D) (mm) H23.5×W28×D25.5 Material Polypropylene Shape Round type Feature With scalefrom S$7.99Min. 2 days
- ETRE Square super compactIt is a compact square bucket. It can also be used as a 35 cm shampoo case or accessory case. Cleaning floors, glass and shavings * Lid is sold separatelyCapacity (L) 12 Mass (g) 286 Dimensions (cm) 42×24×18 Material plastic