All Category

Venting

Ventilation / equipment is equipment used to replace air in air conditioning equipment. Plastics and chemical fibers are used for electrical appliances such as ventilation fans and air purifiers and peripheral equipment. You can find products that meet your purpose, such as ceiling fans that enhance air conditioning. In addition, humidifiers and smoke generators (smoke generators) are included here as equipment for creating a special air environment.
View : Grid List
Filter

Items 1 - 40 of 269

Set Ascending Direction
  1. Blower with heater PLUS
    FPS Blower with heater PLUS
    Compact and space-saving, ideal for drying work in narrow spaces such as stairs and toilets. For surface, drying after peeling cleaning, drying after wax application, drying after carpet cleaning, ventilation of smoke and odor, etc. Lightweight and compact design that is convenient to move. Light... Read More
    Power Input (V)  100(50/60Hz)  Dimensions, Width W x Depth D x Height H (mm)  260×345×300  Air Volume (m3/h)  510  Cable Length (m)  About 2.4  Mass (kg)  About 4.6 
    from S$329.90
    Min. 63 days
  2. Suction hood NO. 2 Outer diameter Φ75-Inner diameter Φ65
    Suiden Suction hood NO. 2 Outer diameter Φ75-Inner diameter Φ65
    Outer Diameter  Φ75-Φ65  Trusco Part No.  813-1225 
    from S$119.90
    Min. 2 days
  3. X Power Blowers X-8
    SONICAL X Power Blowers X-8
    Maximum air volume 1200m 3 in spite of power saving design. Blower and exhaust are possible with one unit. Adjustable air volume. When combined with a duct hose (8DHC25), it can blow air up to about 38m away. The power cord is wrapped around the main body.
    Maximum Airflow (CFM)  1200  Dimensions, Width W x Depth D x Height H (cm)  28.5×35.5×37  Cable Length (m)  Mass (kg)  6.1  Air Volume Adjustment  Possible 
    from S$679.90
    Min. 5 days
  4. Flexible Duct
    MonotaRO Flexible Duct
    Ducts can be easily connected in 5m increments. If you need long ducts, please purchase as many as you need. For ducts for air conditioning and ventilation * Do not use for any other purpose.
    Operating Temperature Range (℃)  -20~80  Length (m) 
    Rating:
    85%
    from S$129.90
    Min. 2 days
  5. Polyduct for Exhaust
    MonotaRO Polyduct for Exhaust
    Exhaust poly duct for blowers * Do not use for anything other than its intended purpose.
    Thickness (mm)  0.1  Length (m)  100  Duct Diameter (Φmm)  318  Width (mm)  500 (when flattened)  Material  Polyethylene 
    Rating:
    90%
    from S$97.99
    Min. 2 days
  6. Jet Suiden RS Series
    Suiden Jet Suiden RS Series
    Built-in motor protection device (automatic recovery type thermal protector) that protects the motor from overload and abnormal current (excluding * 300RS-3) Adopting a side curl structure that greatly enhances strength in a sturdy iron body (casing) "Blower / exhaust" The "Bellmou... Read More
    Rating:
    73%
    from S$389.90
    Min. 2 days
  7. Flexible duct for exclusive use of jet swivel fan
    Suiden Flexible duct for exclusive use of jet swivel fan
    Duct-to-duct connection is easy. If you need a long duct, please purchase as many as you need.
    Type  SP duct (simple duct for light work)  Length (m) 
    Rating:
    80%
    from S$249.90
    Min. 2 days
  8. Filter for blower
    TRUSCO Filter for blower
    It can be washed several times and can be easily regenerated. Demonstrates excellent dust removal effect and long-life dust retention capacity. Since it is made of polyolefin fiber, it has excellent chemical resistance. Blower filter.
    Body fabric thickness (mm)  20  Length (mm)  550  Operating Temperature (℃)  60 or less  Collection Efficiency (%)  83 
    Rating:
    83%
    from S$169.90
    Min. 2 days
  9. Duscreen filter
    Nippon Muki Duscreen filter
    A pre-filter with excellent handling that uses a non-woven filter medium with excellent strength. It is a filter of 76 to 82% in JIS B9908 format 3 (mass method). Buildings, general air conditioning, clean rooms, etc.
    Pressure loss  (Initial) 59Pa, (final) 196Pa  Operating Temperature (℃)  60 or less  Operating Humidity Range  95% RH or less  Material  Filter media: Non-woven fabric 
    Rating:
    85%
    from S$48.99
    Min. 2 days
  10. Pollen filter for screen door
    nitoms Pollen filter for screen door
    Mass (g)  126  Trusco Part No.  441-7836  Dimensions, Width W x Length L (mm)  1000×2000 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  11. Flexible duct (wind pipe / standard type)
    TRUSCO Flexible duct (wind pipe / standard type)
    Comes with a diaphragm type reducer that supports blowers of various diameters. It does not easily collapse even when bent, and ducts can be easily connected to each other. A duct for both suction and exhaust using a fabric certified by the Japan Fire Retardant Association. We use fabrics that do... Read More
    Body fabric thickness (mm)  0.33  Length (m)  Surface  Laminated PVC sheet  Material (Main Unit)  Polyester fiber fabric  Type  Standard type  Structure  With reducer 
    Rating:
    80%
    from S$229.90
    Min. 2 days
  12. Jet Suifan L Series
    Suiden Jet Suifan L Series
    An unprecedented new idea. Both "air volume" and "noise" are changed by the particular wind. By eliminating resistance, "noise" is greatly reduced. Lean flow produces "energy saving" * Duct is sold separately. * Single-phase 200V and three-phase 200V models... Read More
    Poles of Motor  2P  Number of Fan Blades 
    from S$679.90
    Min. 2 days
  13. Mr. Albert Dust Cyclone Kit
    stax tools Mr. Albert Dust Cyclone Kit
    It can be placed between the tool and the vacuum cleaner to collect dust in this bucket. Garbage collects in this bucket to collect in the vacuum cleaner, so you can easily dispose of it when throwing it away. The translucent bucket makes it easy to see and understand the amount of dust. Capacity... Read More
    Rating:
    40%
    from S$199.90
    Min. 11 days
  14. Flexible duct for exclusive use of jet swivel fan
    Suiden Flexible duct for exclusive use of jet swivel fan
    Duct-to-duct connection is easy. If you need a long duct, please purchase as many as you need. * The G duct is made of flame-retardant glass cloth, but please note that a hole will open if the duct is directly exposed to sparks.
    Length (m) 
    Rating:
    60%
    from S$259.90
    Min. 2 days
  15. Handy jet axial fan
    TRUSCO Handy jet axial fan
    Uses a large hand grip that is convenient to carry. A bell mouth specification with bell-shaped ends to reduce air resistance realizes low noise. Both ventilation and exhaust are possible with one unit. For ventilation and exhaust in large-diameter steel pipes For prevention of oxygen deficiency ... Read More
    Power Input (V)  Single phase 100  Power Cable (m)  1.5 (Earth clip) 
    Rating:
    80%
    from S$389.90
    Min. 2 days
  16. CHF series
    Chiko Air Tech. CHF series
    Maximum Operating Temperature (℃)  60  Material (Frame)  Polypropylene 
    from S$64.99
    Min. 2 days
  17. Blower
    MIKASA SANGYO Blower
    Achieved energy saving by adopting a special motor. It is small and lightweight (9.4 kg), so it can be easily transported and moved with one hand. The fan can be tilted up and down and can be used without breaking the duct.
    Power Input (V)  100 (single phase)  Current (A) (50 / 60Hz)  2.42/3.32  Output at 50/60Hz (W)  230/320  Rotation Speed [50/60Hz] (min -1 [rpm])  2850/3300  Cable Length (m)  Duct Diameter (Φmm)  320  Main Unit Dimensions, Width W x Length L x Height H (mm)  400×230×390  Static Pressure (mmAq) 50Hz / 60Hz  44/40  Air Volume (m 3 / min) 50Hz / 60Hz  47/54  Frequency (Hz)  50/60  Noise Level (dB (A)) (50/60Hz)  71/77  Mass (kg)  9.4 
    Rating:
    100%
    from S$499.90
    Min. 2 days
  18. Flexible duct
    NICHIDO IND Flexible duct
    Easy installation and blown to any place. Forced ventilation of closed spaces such as tunnels, underfloors, attics, and manholes.
    Length (m)  Blade Diameter (Φmm)  For 200 
    from S$97.99
    Min. 2 days
  19. Flexible PET duct  320mm  5m
    Suiden Flexible PET duct 320mm 5m
    Mass (kg)  Duct Diameter (Φmm)  320  Length (m)  Trusco Part No.  813-1223  Material  PET 
    Rating:
    100%
    from S$129.90
    Min. 5 days
  20. 2-branch pipe for dust collector NO. 1 Φ100-Φ75
    Suiden 2-branch pipe for dust collector NO. 1 Φ100-Φ75
    Specification  Φ100-Φ75×2 directions  Trusco Part No.  813-1229 
    from S$119.90
    Min. 2 days
  21. Stainless handy jet (feather
    TRUSCO Stainless handy jet (feather
    Since it is resistant to rust, it can also be used in shipyards, civil engineering, and construction sites. Bell mouth specifications with bell-shaped ends to reduce air resistance, achieving low noise. Both ventilation and exhaust are possible with one unit. For preventing oxygen deficiency in c... Read More
    Power Input (V)  Single phase 100  Power Cable (m)  1.5 (with ground clip) 
    Rating:
    100%
    from S$779.90
    Min. 2 days
  22. Blower duct flexible
    Suiden Blower duct flexible
    Flexible duct with a single string It can be connected to the blower body without a duct band. Blower duct
    Duct Diameter (Φmm)  320  Mass (kg)  4.5  Length (m)  Trusco Part No.  813-1221  Material  Polyethylene  Suitable Model  SJF-300L-1・SJF-300L-2・SJF-300L-3 
    from S$299.90
    Min. 2 days
  23. Blower handy jet
    TRUSCO Blower handy jet
    Uses a large hand grip that is convenient to carry. Both ends are bell-shaped to reduce air resistance, and the double-sided bell mouth specification realizes low noise. Flexible ducts can be attached to both the intake and exhaust sides, and one unit can be used for both ventilation and exhaust.... Read More
    Power Cable (m)  1.8 (with ground clip)  Number of Fan Blades  6 sheets  Material (Handle)  Aluminum die casting  Power Input (V)  Single phase 200 
    from S$389.90
    Min. 2 days
  24. Flexible reducer
    Suiden Flexible reducer
    Please use it when connecting a flexible duct to the suction port side of the L series of jet swivel fans. Prevents gas poisoning and oxygen deficiency. When working in a small space. In places where fixed duct construction is not possible. Work in the manhole of the power communication cable.
    from S$86.99
    Min. 2 days
  25. Disposable flexible duct
    TRUSCO Disposable flexible duct
    Since it can be cut with a utility knife, you can use it in your favorite size. * Cannot be installed on HJF-300.
    Duct Diameter (Φmm)  330  Trusco Part No.  352-7115  Body fabric thickness (mm)  0.028  Length (m)  Maximum Nozzle Diameter of Suitable Blower (Φmm)  320  Specification  With rope for fan body mounting  Mass (kg)  2.0 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  26. Flexible Air Duct
    ESCO Flexible Air Duct
    It can withstand high pressure. It is tough due to the double-layered aluminum foil mechanism. It can be freely deformed, so it is easy to install in high places. The aero duct can be installed, but there is a little friction loss, but the center flows smoothly. There is no problem with shrinkage... Read More
    Operating Temperature Range (℃)  -20~+120  Length (m)  10 
    from S$159.90
    Min. 2 days
  27. Blower duct
    TASCO Blower duct
    Lightweight because it uses 7 blades made of die-cast aluminum.
    Mass (kg)  3.9  Opening Diameter (mm)  300  Overall Length (m)  Material  PVC 
    from S$159.90
    Min. 2 days
  28. Flexible duct
    NICHIDO IND Flexible duct
    Easy installation and blown to any place. Forced ventilation of closed spaces such as tunnels, underfloors, attics, and manholes.
    Length (m)  Blade Diameter (Φmm)  For 300 
    from S$119.90
    Min. 2 days
  29. Duct for blower Φ230 5m with single string
    Suiden Duct for blower Φ230 5m with single string
    Flexible duct with shoulder straps Can be connected to the blower body without a duct band. Blower duct
    Duct Diameter (Φmm)  230  Mass (kg)  3.6  Length (m)  Trusco Part No.  826-6682  Material  Polyethylene  Suitable Model  SJF-200L-1、SJF-200L-2 
    from S$249.90
    Min. 2 days
  30. Dynamic fan
    NICHIDO IND Dynamic fan
    Easy to move with casters Wind direction can be adjusted up and down Energy saving, low noise type Continuous operation time 180 hours With pocket plug
    Rated Voltage  100V 
    from S$279.90
    Min. 2 days
  31. Final filter unit for HVS-100
    Akamatsu Electric Mfg Final filter unit for HVS-100
    Onikaze Smoker's original filter, the industry's highest class, that collects 99.93% of fine particles of 0.3 micron or larger. (Catches oil smoke level) Cleans the factory, protects the health and safety of workers, and leads to improvement of productivity.
    Material  Polypropylene nonwoven fabric  Suitable for  HVS-100 
    from S$299.90
    Min. 2 days
  32. Flexible duct
    NICHIDO IND Flexible duct
    Easy installation and blown to any place. Forced ventilation of closed spaces such as tunnels, underfloors, attics, and manholes.
    Length (m)  Blade Diameter (Φmm)  For 500 
    Rating:
    40%
    from S$199.90
    Min. 2 days
  33. 2-branch pipe for dust collector NO. 2 Φ150-Φ100
    Suiden 2-branch pipe for dust collector NO. 2 Φ150-Φ100
    Trusco Part No.  813-1230  Specification  Φ150-Φ100×2 directions 
    from S$199.90
    Min. 2 days
  34. Suction hood for dust collector NO. 3 Outer diameter Φ100-Inner diameter Φ90
    Suiden Suction hood for dust collector NO. 3 Outer diameter Φ100-Inner diameter Φ90
    Inner Dia. x Outer Dia. (Φmm)  [Duct connection] 90 × 100  Width (mm)  [Food] 195  Main Unit Dimensions, Width W x Depth D x Height H (mm)  195×250×100  Mass (kg)  0.9  Trusco Part No.  813-1226 
    from S$129.90
    Min. 2 days
  35. Blower duct
    TASCO Blower duct
    Lightweight because it uses 7 blades made of die-cast aluminum.
    Mass (kg)  2.9  Opening Diameter (mm)  200  Overall Length (m)  Material  PVC 
    from S$139.90
    Min. 2 days
  36. silencer
    MINORI INDUSTRY silencer
    The unique sound absorbing panel and special sound absorbing structure cut harsh noise by up to 50% just by covering the noise source. It is easy to assemble and can be installed in about 30 seconds. For soundproofing of manual chipping work.
    2018 Trusco page  9 0997  Material  PP resin, urethane foam 
    from S$329.90
    Min. 2 days
  37. Dedicated liquid for smoke machine PS2005
    Dainichi Dedicated liquid for smoke machine PS2005
    Porter Smoke Dedicated Liquid 1 for LPS2005
    from S$569.90
    Min. 2 days
  38. 3-branch pipe for dust collector NO. 2 Φ150-Φ75
    Suiden 3-branch pipe for dust collector NO. 2 Φ150-Φ75
    Mass (kg)  1.6  Trusco Part No.  813-1233  Outer Diameter (Φmm)  [Duct connection] 150  Duct Diameter (Φmm)  150-75  Suction Port Dimensions (mm)  Outer diameter Φ75  Overall Length (mm)  457 
    from S$259.90
    Min. 2 days
  39. Duct (Standard type)
    Wakita Duct (Standard type)
    Duct for FB300 5M
    Length (m)  Trusco Part No.  105-7516 
    from S$179.90
    Min. 2 days
  40. Final filter unit for HVS-220
    Akamatsu Electric Mfg Final filter unit for HVS-220
    Onikaze Smoker's original filter, the industry's highest class, that collects 99.93% of fine particles of 0.3 micron or larger. (Catches oil smoke level) Cleans the factory, protects the health and safety of workers, and leads to improvement of productivity.
    Material  Polypropylene nonwoven fabric  Suitable for  HVS-220 
    from S$389.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 269

Set Ascending Direction