All Category

Dust Collectors

A dust collector is a device that sucks dust and dirt in the air at work sites. Dust and dust that has been sucked out are captured by a high-performance filter. Suitable for work in which dust is strictly prohibited, such as the manufacture of medical equipment and precision equipment, has high-performance dust collection. Dust collectors with casters can handle work that always generates dust and dust, such as polishing work, and work where the work place is not constant, such as wood processing. The stationary type is suitable for entering and leaving warehouses and transporting powder. Let's select the equipment considering the usage and operability.
View : Grid List
Filter

Items 1 - 40 of 91

Set Ascending Direction
  1. Duscreen filter
    Nippon Muki Duscreen filter
    A pre-filter with excellent handling that uses a non-woven filter medium with excellent strength. It is a filter of 76 to 82% in JIS B9908 format 3 (mass method). Buildings, general air conditioning, clean rooms, etc.
    Pressure loss  (Initial) 59Pa, (final) 196Pa  Operating Temperature (℃)  60 or less  Operating Humidity Range  95% RH or less  Material  Filter media: Non-woven fabric 
    Rating:
    85%
    from S$48.99
    Min. 2 days
  2. Pollen filter for screen door
    nitoms Pollen filter for screen door
    Mass (g)  126  Trusco Part No.  441-7836  Dimensions, Width W x Length L (mm)  1000×2000 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  3. Mr. Albert Dust Cyclone Kit
    stax tools Mr. Albert Dust Cyclone Kit
    It can be placed between the tool and the vacuum cleaner to collect dust in this bucket. Garbage collects in this bucket to collect in the vacuum cleaner, so you can easily dispose of it when throwing it away. The translucent bucket makes it easy to see and understand the amount of dust. Capacity... Read More
    Rating:
    40%
    from S$199.90
    Min. 11 days
  4. CHF series
    Chiko Air Tech. CHF series
    Maximum Operating Temperature (℃)  60  Material (Frame)  Polypropylene 
    from S$64.99
    Min. 2 days
  5. 2-branch pipe for dust collector NO. 1 Φ100-Φ75
    Suiden 2-branch pipe for dust collector NO. 1 Φ100-Φ75
    Specification  Φ100-Φ75×2 directions  Trusco Part No.  813-1229 
    from S$119.90
    Min. 2 days
  6. Final filter unit for HVS-100
    Akamatsu Electric Mfg Final filter unit for HVS-100
    Onikaze Smoker's original filter, the industry's highest class, that collects 99.93% of fine particles of 0.3 micron or larger. (Catches oil smoke level) Cleans the factory, protects the health and safety of workers, and leads to improvement of productivity.
    Material  Polypropylene nonwoven fabric  Suitable for  HVS-100 
    from S$299.90
    Min. 2 days
  7. 2-branch pipe for dust collector NO. 2 Φ150-Φ100
    Suiden 2-branch pipe for dust collector NO. 2 Φ150-Φ100
    Trusco Part No.  813-1230  Specification  Φ150-Φ100×2 directions 
    from S$199.90
    Min. 2 days
  8. Suction hood for dust collector NO. 3 Outer diameter Φ100-Inner diameter Φ90
    Suiden Suction hood for dust collector NO. 3 Outer diameter Φ100-Inner diameter Φ90
    Inner Dia. x Outer Dia. (Φmm)  [Duct connection] 90 × 100  Width (mm)  [Food] 195  Main Unit Dimensions, Width W x Depth D x Height H (mm)  195×250×100  Mass (kg)  0.9  Trusco Part No.  813-1226 
    from S$129.90
    Min. 2 days
  9. silencer
    MINORI INDUSTRY silencer
    The unique sound absorbing panel and special sound absorbing structure cut harsh noise by up to 50% just by covering the noise source. It is easy to assemble and can be installed in about 30 seconds. For soundproofing of manual chipping work.
    2018 Trusco page  9 0997  Material  PP resin, urethane foam 
    from S$329.90
    Min. 2 days
  10. Dedicated liquid for smoke machine PS2005
    Dainichi Dedicated liquid for smoke machine PS2005
    Porter Smoke Dedicated Liquid 1 for LPS2005
    from S$569.90
    Min. 2 days
  11. 3-branch pipe for dust collector NO. 2 Φ150-Φ75
    Suiden 3-branch pipe for dust collector NO. 2 Φ150-Φ75
    Mass (kg)  1.6  Trusco Part No.  813-1233  Outer Diameter (Φmm)  [Duct connection] 150  Duct Diameter (Φmm)  150-75  Suction Port Dimensions (mm)  Outer diameter Φ75  Overall Length (mm)  457 
    from S$259.90
    Min. 2 days
  12. Final filter unit for HVS-220
    Akamatsu Electric Mfg Final filter unit for HVS-220
    Onikaze Smoker's original filter, the industry's highest class, that collects 99.93% of fine particles of 0.3 micron or larger. (Catches oil smoke level) Cleans the factory, protects the health and safety of workers, and leads to improvement of productivity.
    Material  Polypropylene nonwoven fabric  Suitable for  HVS-220 
    from S$389.90
    Min. 4 days
  13. 3-branch pipe for dust collector NO. 1 Φ100-Φ60
    Suiden 3-branch pipe for dust collector NO. 1 Φ100-Φ60
    Specification  Φ100-Φ60×3 directions  Trusco Part No.  813-1232 
    from S$129.90
    Min. 2 days
  14. Suction hood for dust collector NO. 4 Outer diameter Φ150-Inner diameter Φ140
    Suiden Suction hood for dust collector NO. 4 Outer diameter Φ150-Inner diameter Φ140
    Dimensions, Width W x Depth D x Height H (mm)  285×260×155  Mass (kg)  1.4  Trusco Part No.  813-1227 
    from S$169.90
    Min. 2 days
  15. Atmos compact filter
    Nippon Muki Atmos compact filter
    An energy-saving HEPA filter. Guarantees a collection efficiency of 99.97% or higher for 0.3 μm particles. With a frontage of 610 mm x 610 mm, it can handle an air volume of 50 m 3 / min. The final filter of the air conditioner.
    Operating Temperature (℃)  60 or less  Operating Humidity Range  85% RH or less  Collection Efficiency (%)  99.97 
    from S$899.90
    Min. 3 days
  16. Final filter unit for HVS-40
    Akamatsu Electric Mfg Final filter unit for HVS-40
    Onikaze Smoker's original filter, the industry's highest class, that collects 99.93% of fine particles of 0.3 micron or larger. (Catches oil smoke level) Cleans the factory, protects the health and safety of workers, and leads to improvement of productivity.
    Material  Polypropylene nonwoven fabric  Suitable for  HVS-40 
    from S$199.90
    Min. 2 days
  17. Biltron filter
    Nippon Muki Biltron filter
    It is a filter with excellent wind pressure resistance because it uses a non-woven filter medium with excellent strength. We also have a lineup of salt damage countermeasure products. 65%, 90%, 95% filters in JIS B9908 format 2 (light scattering integration method). Building air conditioning. For... Read More
    Operating Humidity Range  95% RH or less  Operating Temperature (℃)  60 or less 
    from S$459.90
    Min. 3 days
  18. Final filter unit for HVS-150
    Akamatsu Electric Mfg Final filter unit for HVS-150
    Onikaze Smoker's original filter, the industry's highest class, that collects 99.93% of fine particles of 0.3 micron or larger. (Catches oil smoke level) Cleans the factory, protects the health and safety of workers, and leads to improvement of productivity.
    Material  Polypropylene nonwoven fabric  Suitable for  HVS-150 
    from S$359.90
    Min. 2 days
  19. 3-layer drum filter for HVS-220
    Akamatsu Electric Mfg 3-layer drum filter for HVS-220
    Collects fine mist with self-cleaning action and strong wind power. The strong wind flow created by the turboliner efficiently adsorbs the mist on the drum-shaped filter and squeezes it toward the outer circumference of the drum. By placing the filter and runner separately, low vibration and low ... Read More
    Suitable for  HVS-220 
    from S$179.90
    Min. 3 days
  20. Louver filter for HVS-100
    Akamatsu Electric Mfg Louver filter for HVS-100
    Suitable for  HVS-100 
    from S$119.90
    Min. 2 days
  21. 3-layer drum filter for HVS-150
    Akamatsu Electric Mfg 3-layer drum filter for HVS-150
    Collects fine mist with self-cleaning action and strong wind power. The strong wind flow created by the turboliner efficiently adsorbs the mist on the drum-shaped filter and squeezes it toward the outer circumference of the drum. By placing the filter and runner separately, low vibration and low ... Read More
    Suitable for  HVS-150 
    from S$169.90
    Min. 3 days
  22. 20L dedicated liquid for smoke machine PS2105
    Dainichi 20L dedicated liquid for smoke machine PS2105
    For Porter Smoke Dedicated Liquid 20LPS2105
    Suitable Model  PS-2101,2102,2105,2106 
    from S$1,999.00
    Min. 5 days
  23. Liquid for smoke machine PS2106
    Dainichi Liquid for smoke machine PS2106
    Uses highly safe ingredients. Moreover, it is nonflammable and safe. This is a special liquid for PS-2106.
    Suitable Model  PS-2101・2102・2105・2106 
    from S$1,999.00
    Min. 6 days
  24. 2-branch pipe for dust collector NO. 3 Φ200-Φ150
    Suiden 2-branch pipe for dust collector NO. 3 Φ200-Φ150
    Outer Diameter (Φmm)  [Duct connection] 200  Overall Length (mm)  450  Duct Diameter (Φmm)  200-150  Trusco Part No.  813-1231  Mass (kg)  3.6  Suction Port Dimensions (mm)  Outer diameter Φ150 
    from S$599.90
    Min. 5 days
  25. VF-5N exhaust set
    AMANO VF-5N exhaust set
    Suitable Models  VF-5N・VF-5NA 
    from S$199.90
    Min. 7 days
  26. Atmos compact filter
    Nippon Muki Atmos compact filter
    A HEPA filter with a heat resistance of 180 ° C. It can be used when a HEPA filter is required in the high temperature range. Depending on the type, it can handle up to 500 ° C. Drying line. Clean oven.
    Collection Efficiency (%)  99.97  Maximum Operating Temperature (℃)  180  Specification  Large air volume type  Operating Temperature (℃)  150 or less  Operating Humidity Range  95% RH or less 
    from S$2,299.00
    Min. 3 days
  27. Smoke machine carrying case
    Dainichi Smoke machine carrying case
    With liquid feed tube 3m
    from S$649.90
    Min. 5 days
  28. 3-Layer Drum Filter for HVS-100
    Akamatsu Electric Mfg 3-Layer Drum Filter for HVS-100
    Collects fine mist with self-cleaning action and strong wind power. The strong wind flow created by the turboliner efficiently adsorbs the mist on the drum-shaped filter and squeezes it toward the outer circumference of the drum. By placing the filter and runner separately, low vibration and low ... Read More
    Suitable for  HVS-100 
    from S$159.90
    Min. 2 days
  29. Dust Hood
    stax tools Dust Hood
    A hose of 100 mmΦ can be inserted into the hose port. It is convenient to use in various sizes. Please use it for collecting dust from canna and desk work.
    Dimensions (cm)  23×24.5×11.3  Mass (g)  38 
    from S$24.99
    Min. 13 days
  30. Dust collection hose adapter fitting 2-1 / 2 (63.5mm)
    stax tools Dust collection hose adapter fitting 2-1 / 2 (63.5mm)
    Router-A joint that joins 2-1 / 2 (63.5mm) x 2-1 / 2 (63.5mm) or 4 (101.6mm) x 4 (101.6mm), which is used in many tables and table saws. increase.
    Mass (g)  Dimensions (cm)  4×7 
    from S$7.99
    Min. 13 days
  31. Hose conversion adapter 100mmΦ → 57.15mmΦ
    stax tools Hose conversion adapter 100mmΦ → 57.15mmΦ
    Can be connected to a 100 mmΦ hose, a 63.5 mmΦ hose, and a tool dust collector. The mouth of this adapter is 57.15mmΦ, which is perfect for a 63.5mmΦ dust collection port, so you can easily connect 63.5mmΦ, which is troublesome to convert.
    Dimensions (cm)  10×16  Mass (g) 
    from S$8.49
    Min. 13 days
  32. Dust port that is convenient for self-made etc.
    stax tools Dust port that is convenient for self-made etc.
    It is a very convenient port for self-made jigs and dust collection systems. The hose size is 65mmΦ.
    Mass (g)  Dimensions (cm)  9×10×9.5 
    from S$9.59
    Min. 13 days
  33. OW filter for PiF-15-60
    AMANO OW filter for PiF-15-60
    OW filter for dust collector PiF-15-60. Comes with packing. For powders containing water and oil. * Cannot be washed with water. * Please read the precautions in the instruction manual carefully before replacing.
    Trusco Part No.  216-7053  Mass (kg)  3.8  Dimensions, Vertical x Horizontal x Depth (mm)  339×168×515  Material  Polyester + acrylic resin  Material / Finish  Polyester + acrylic resin 
    from S$479.90
    Min. 8 days
  34. Antistatic filter for PiF-15-60
    AMANO Antistatic filter for PiF-15-60
    Antistatic filter for dust collector PiF-15-60. Standard filter for dust explosion pressure dissipation type PiF-30D / 45D / 60D / 30SD / 45SD. Comes with packing. For charged powder with a particle size of about 10 μm. * Cannot be washed with water. * Please read the precautions in the instructi... Read More
    Trusco Part No.  216-7054  Mass (kg)  3.4  Dimensions, Vertical x Horizontal x Depth (mm)  339×168×515  Material / Finish  Polyester + SUS vapor deposition  Material  Polyester + SUS vapor deposition 
    from S$569.90
    Min. 8 days
  35. Nanofiber filter
    AMANO Nanofiber filter
    Nanofiber filter for dust collectors PiE series, PiH series, Mi series. Comes with packing. For dry fine powder with a particle size of 10 μm or less and is flame-retardant. * Cannot be washed with water. * Please read the precautions in the instruction manual carefully before replacing.
    Mass (kg)  2.1  Trusco Part No.  216-7041  Material / Finish  PET blended cellulose  Material  PET blended cellulose  Dimensions, Vertical x Horizontal x Depth (mm)  Φ220×500 
    from S$329.90
    Min. 8 days
  36. For 3-layer drum filter + HVS-40
    Akamatsu Electric Mfg For 3-layer drum filter + HVS-40
    Collects fine mist with self-cleaning action and strong wind power. The strong wind flow created by the turboliner efficiently adsorbs the mist on the drum-shaped filter and squeezes it toward the outer circumference of the drum. By placing the filter and runner separately, low vibration and low ... Read More
    from S$109.90
    Min. 2 days
  37. Dust collection air cleaner replacement filter
    Tosmac Dust collection air cleaner replacement filter
    To return the captured coolant or other liquid to the tank below.
    Material  Acrylic resin, borosilicate microfiber 
    from S$259.90
    Min. 32 days
  38. Fine fill antistatic filter for PiF-15-60
    AMANO Fine fill antistatic filter for PiF-15-60
    Fine fill antistatic filter for dust collector PiF-15-60. Fine fill antistatic filter for dust explosion pressure dissipating type PiF-30D / 45D / 60D / 30SD / 45SD. Comes with packing. For fine charged powder with a particle size of 10 μm or less. * Cannot be washed with water. * Please read the... Read More
    Trusco Part No.  216-7036  Mass (kg)  3.5  Dimensions, Vertical x Horizontal x Depth (mm)  339×168×515 
    from S$869.90
    Min. 8 days
  39. Standard Filter for PiF-75-300
    AMANO Standard Filter for PiF-75-300
    Standard filter for dust collector PiF-75-300. Comes with packing. For dry general powder with a particle size of about 10 μm. * Cannot be washed with water. * Please read the precautions in the instruction manual carefully before replacing.
    Trusco Part No.  216-7047  Mass (kg)  3.5  Dimensions, Vertical x Horizontal x Depth (mm)  339×185×773  Material / Finish  Polyester  Material  Polyester 
    from S$329.90
    Min. 8 days
  40. Pure mel filter + for organic gas removal + 610 x 610 x 440
    Nippon Muki Pure mel filter + for organic gas removal + 610 x 610 x 440
    It has excellent removal performance for various gases and can be used to purify the intake outside air, indoor circulating air, and exhaust gas. Since the element is a replaceable type, the outer frame can be used as it is. Clean room external conditioner that requires chemical measures such as ... Read More
    Air Volume (m3/min)  (Rating) 56  Pressure loss  118/196Pa  Operating humidity (% RH)  30~90  Regular Temperature (℃)  40 or less  Trusco Part No.  423-1724  Chemical Tank Capacity (L)  63 (Adsorbent)  Mass (kg)  77  Collection Efficiency (%)  90  Material  Filter media / special absorbent  Specification  SV value / 53000 
    from S$3,999.00
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 91

Set Ascending Direction