All Category

Dust Collectors

View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Mr. Albert Dust Cyclone Kit
    stax tools Mr. Albert Dust Cyclone Kit
    It can be placed between the tool and the vacuum cleaner to collect dust in this bucket. Garbage collects in this bucket to collect in the vacuum cleaner, so you can easily dispose of it when throwing it away. The translucent bucket makes it easy to see and understand the amount of dust. Capacity... Read More
    Rating:
    40%
    from S$259.90
    Min. 2 days
  2. CHF series
    Chiko Air Tech. CHF series
    Maximum Operating Temperature (℃)  60  Material (Frame)  Polypropylene 
    from S$64.99
    Min. 2 days
  3. Dust collection air cleaner replacement filter
    Tosmac Dust collection air cleaner replacement filter
    To return the captured coolant or other liquid to the tank below.
    Material  Acrylic resin, borosilicate microfiber 
    from S$779.90
    Min. 32 days
  4. Dust collecting air cleaner base caster
    Tosmac Dust collecting air cleaner base caster
    from S$799.90
    Min. 32 days
  5. Dust collecting air cleaner
    Tosmac Dust collecting air cleaner
    Noise Level (dB (A)) (50/60Hz)  86 or less  Applicable filter  13-006  Suction Capacity  14m3/min  Dust Capacity (L)  7.6  Air Consumption (m3/min)  0.99  Mass (kg)  12.7  Suction Port Diameter (Φmm)  200  Trusco Part No.  114-1355  Motor Type  Air motor 
    from S$4,899.00
    Min. 32 days
  6. Mobile dust collector
    Suiden Mobile dust collector
    Discontinued
  7. 4-way blowout package air conditioner electric dust collector
    MIDORI ANZEN 4-way blowout package air conditioner electric dust collector
    By adopting Purakomu collector (patented), efficiency does not drop easily even if dirt adheres, and maintenance is reduced. It can also be used for PM2.5 measures. Compatible with each air conditioner manufacturer Automatically operates when the air conditioner is operating Cycle With a light de... Read More
    Main Unit Dimensions (Width x Depth x Height) (mm)  840×840×120  Power Input (V)  AC single phase 200  Additional Functions  Cycle light deodorization function  Power Consumption, at 50/60Hz (W)  Dust collection: 28, deodorization: 15 
    Discontinued
  8. Mayho cleaner
    MEIHO Mayho cleaner
    When a certain amount of water or more accumulates in the tank, the float works to stop the inflow of wind to the motor fan and automatically stop the suction of more than the specified amount of water and dust. Made of durable and corrosion-resistant stainless steel, it is resistant to scratches... Read More
    Water Absorption (L)  18  Suction Work Rate (W)  210  Dust Capacity (L)  20  Power Prequency (Hz)  50/60  Degree of Vacuum (kPa)  17.64  Main Unit Dimensions, Width W x Depth D x Height H (mm)  430×430×775  Tank Capacity (L)  30  Mass of Main Unit (kg)  19  Power Consumption (kW)  Power Input (V)  Single phase 100 
    Discontinued
  9. Mayho cleaner
    MEIHO Mayho cleaner
    When a certain amount of water or more accumulates in the tank, the float works to stop the inflow of wind to the motor fan and automatically stop the suction of more than the specified amount of water and dust. Made of durable and corrosion-resistant stainless steel, it is resistant to scratches... Read More
    Mass of Main Unit (kg)  13  Power Input (V)  Single phase 100  Power Consumption (kW)  Water Absorption (L)  12  Dust Capacity (L)  14  Degree of Vacuum (kPa)  17.64  Suction Work Rate (W)  210  Main Unit Dimensions, Width W x Depth D x Height H (mm)  380×380×665  Power Prequency (Hz)  50/60  Tank Capacity (L)  30 
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction