Oil Mist Eliminators
The oil mist removal device is a device for removing oil mist harmful to the body. Mainly used in factories and workshops where machining and manufacturing are performed. The oil mist that floats during work is characterized by continuing suction and causing respiratory and ophthalmological diseases. Also, sticking to walls and floors can be slippery and can be dangerous during work. In the filter type, particles are collected by the filter. There is also a filterless type, and it is not clogged because there is no filtration with a filter.
- AS ONE Clean WonderSince it is not collected by a filter, there is little decrease in air volume due to clogging, and performance is maintained for a long time. The stainless steel collection disc can be washed and used repeatedly. If a large amount of dust is generated due to cutting, etc., the collection capacity... Read Morefrom S$499.90Min. 13 days
- Showa Denki Repair parts for Mistresa Inner filterBy setting it inside the after-filter, you can extend the life of the after-filter.from S$169.90Min. 3 days
- Showa Denki Mistresa High Temperature Mist Series (0.2kW)Supports high temperature mist (up to 80 ° C) of parts washing machines. High-grade acrylic baking finish is used to make it durable against rust. Parts washer (water-based, hydrocarbon-based), machine toolOutput (kW) 0.2 Maximum Air Flow, 50/60Hz (m3/min) 2.7/3.2 Air Volume (m 3 / min) 50Hz / 60Hz 2.7/3.2 Mass (kg) 20 Mounting Dimensions (mm) 200×180 Main Unit Dimensions, Width W x Depth D x Height H (mm) 290×453×535 standard power consumption charge (50Hz) 4.4 yen / h Trusco Part No. 816-7599 Suction Port Diameter (Φmm) 98 Collection Efficiency (%) 99.4 Specification High temperature type (80 ° C or less) Material SS400 Power Input (V) Three-phase 200 Removal method filterfrom S$2,599.00Min. 3 days
- Showa Denki Repair parts for Mistresa High-performance after-filterUse it for oily mist or oily smoke. A separate adapter is required.from S$539.90Min. 3 days
- Showa Denki Repair parts for Mistresa ElbowAttach to the Mistresa or machine tool side to connect the duct hose.from S$179.90Min. 3 days
- Showa Denki Spare part adapter for MistresaThis is an adapter for afterfilter installation. (With elbow)from S$149.90Min. 3 days
- Showa Denki Repair parts for Mistresa General-purpose afterfilterUse when there is a lot of mist or when it is oily. A separate adapter is required.from S$469.90Min. 3 days
- Showa Denki Repair parts for Mistresa Tertiary filterSuitable Model CRH-100T/Efrom S$33.99Min. 3 days
- Akamatsu Electric Mfg Oni Style Heavy SmokerIndustry's highest class mist supplementary school rate 99.93%! Supports up to 0.3 micron mist particles and oil smoke levels. Low noise and low vibration. RoHS compliant parts are used in the ecology design. Maintenance is easy because it uses a one-touch cassette method. Uses a filter that ... Read MorePaint Color 25・90C Power Input (V) AC200/220(50/60Hz)3Φfrom S$2,999.00Min. 3 days
- Showa Denki Repair parts for Mistresa Spare filter for inner filterThis is a replacement filter.Suitable Model CRM-H07-S、CRMH-H07-S、CRH-07Efrom S$149.90Min. 3 days
- Showa Denki Showa MistresaIntake Pipe Diameter (mm) Φ98 Remark High temperature type (80 ° C or less) Power Input (V) 3 phase 200Discontinued
- MIDORI ANZEN Clean wonderSince it is not collected by a filter, there is little decrease in air volume due to clogging, and performance is maintained for a long time. Stainless steel collection discs are easy to clean and can be used repeatedly. It is the lightest among the mist collectors of the same output motor, and t... Read MoreCollection Efficiency (%) 99.9 (2μm or more) Power Input (V) Three-phase 200Discontinued