Flexible Ducts
Other Related Pages
- MonotaRO Flexible DuctDucts can be easily connected in 5m increments. If you need long ducts, please purchase as many as you need. For ducts for air conditioning and ventilation * Do not use for any other purpose.Operating Temperature Range (℃) -20~80 Length (m) 5
- MonotaRO Polyduct for ExhaustExhaust poly duct for blowers * Do not use for anything other than its intended purpose.Thickness (mm) 0.1 Length (m) 100 Duct Diameter (Φmm) 318 Width (mm) 500 (when flattened) Material Polyethylene
- Suiden Flexible duct for exclusive use of jet swivel fanDuct-to-duct connection is easy. If you need a long duct, please purchase as many as you need.Type SP duct (simple duct for light work) Length (m) 5
- TRUSCO Flexible duct (wind pipe / standard type)Comes with a diaphragm type reducer that supports blowers of various diameters. It does not easily collapse even when bent, and ducts can be easily connected to each other. A duct for both suction and exhaust using a fabric certified by the Japan Fire Retardant Association. We use fabrics that do... Read MoreBody fabric thickness (mm) 0.33 Length (m) 5 Surface Laminated PVC sheet Material (Main Unit) Polyester fiber fabric Type Standard type Structure With reducer
- Suiden Flexible Duct for Exclusive Use of Jet Swivel FanDuct-to-duct connection is easy. If you need a long duct, please purchase as many as you need. * The G duct is made of flame-retardant glass cloth, but please note that a hole will open if the duct is directly exposed to sparks.Length (m) 5
- NICHIDO IND Flexible ductEasy installation and blown to any place. Forced ventilation of closed spaces such as tunnels, underfloors, attics, and manholes.Length (m) 5 Blade Diameter (Φmm) For 200from S$119.90Min. 2 days
- Suiden Flexible PET duct 320mm 5mMass (kg) 1 Duct Diameter (Φmm) 320 Length (m) 5 Trusco Part No. 813-1223 Material PET
- Suiden Blower duct flexibleFlexible duct with a single string It can be connected to the blower body without a duct band. Blower ductDuct Diameter (Φmm) 320 Mass (kg) 4.5 Length (m) 5 Trusco Part No. 813-1221 Material Polyethylene Suitable Model SJF-300L-1・SJF-300L-2・SJF-300L-3from S$299.90Min. 2 days
- Suiden Flexible reducerPlease use it when connecting a flexible duct to the suction port side of the L series of jet swivel fans. Prevents gas poisoning and oxygen deficiency. When working in a small space. In places where fixed duct construction is not possible. Work in the manhole of the power communication cable.from S$99.90Min. 2 days
- TRUSCO Disposable flexible ductSince it can be cut with a utility knife, you can use it in your favorite size. * Cannot be installed on HJF-300.Duct Diameter (Φmm) 330 Trusco Part No. 352-7115 Body fabric thickness (mm) 0.028 Length (m) 5 Maximum Nozzle Diameter of Suitable Blower (Φmm) 320 Specification With rope for fan body mounting Mass (kg) 2.0
- ESCO Flexible Air DuctIt can withstand high pressure. It is tough due to the double-layered aluminum foil mechanism. It can be freely deformed, so it is easy to install in high places. The aero duct can be installed, but there is a little friction loss, but the center flows smoothly. There is no problem with shrinkage... Read MoreOperating Temperature Range (℃) -20~+120 Length (m) 10from S$179.90Min. 2 days
- TASCO Blower ductLightweight because it uses 7 blades made of die-cast aluminum.Mass (kg) 3.9 Opening Diameter (mm) 300 Overall Length (m) 5 Material PVCfrom S$199.90Min. 2 days
- NICHIDO IND Flexible ductEasy installation and blown to any place. Forced ventilation of closed spaces such as tunnels, underfloors, attics, and manholes.Length (m) 5 Blade Diameter (Φmm) For 300from S$139.90Min. 2 days
- Suiden Duct for blower Φ230 5m with single stringFlexible duct with shoulder straps Can be connected to the blower body without a duct band. Blower ductDuct Diameter (Φmm) 230 Mass (kg) 3.6 Length (m) 5 Trusco Part No. 826-6682 Material Polyethylene Suitable Model SJF-200L-1、SJF-200L-2from S$259.90Min. 2 days
- NICHIDO IND Flexible ductEasy installation and blown to any place. Forced ventilation of closed spaces such as tunnels, underfloors, attics, and manholes.Length (m) 5 Blade Diameter (Φmm) For 500
- TASCO Blower ductLightweight because it uses 7 blades made of die-cast aluminum.Mass (kg) 2.9 Opening Diameter (mm) 200 Overall Length (m) 5 Material PVCfrom S$179.90Min. 2 days
- MEIHO Duct (Standard type)Duct for FB300 5MLength (m) 5 Trusco Part No. 105-7516from S$259.90Min. 2 days
- Suiden Blower duct with explosion-proof ground terminal 320mm 5mDue to the use of hard steel wire and strong sealing, it has resoring force and is durable and hard to be crushed. Explosion-proof model A duct with ground clips on both ends and a squeeze string.Duct Diameter (Φmm) 320 Material (Base Fabric) Polyester fabric Body fabric thickness (mm) 0.35 Mass (kg) 4.8 Maximum Nozzle Diameter of Suitable Blower (Φmm) 320 Trusco Part No. 446-1568 Length (m) 5 Surface Treatment PVC treatmentfrom S$589.90Min. 2 days
- TRUSCO Universal hanging bracket setA set of hook metal fittings for hanging the duct. In addition to ducts, sheets with eyelets can be hung to form partitions, and can be used for various purposes. For hanging ducts and seats.Trusco Part No. 482-1122 Mass (g) 190from S$46.99Min. 2 days
- Fujimori Sangyo Bitterporin flexible FT flexibleThe steel wire is spirally processed into high-quality PVC tarpaulin, so it has excellent durability. Since 5m is compressed to 1m, it is easy to store, store, carry in, and transport. For exhaust ducts of general houses. For exhaust ducts in general factories.Operating Temperature Range (℃) 0~60 Length (m) 5
- TRUSCO Universal hanging bracketIt is a hook metal fitting for addition of the universal hanging metal fitting set. For hanging ducts and seats. * Only the hanging bracket is included. Please purchase the hanging bracket set (TTK-SET) when using it.Material Plated wire 3Φ Wire Diameter Φ(mm) (Plating wire) 3 Mass (g) 100 Trusco Part No. 482-1114from S$17.99Min. 2 days
- TRUSCO Flexible duct (non-combustible type)Body fabric thickness (mm) 0.35 Length (m) 5 Material (Main Unit) Glass fiber Type Non-combustible type Surface Silicone resin coating Structure With reducerfrom S$1,099.00Min. 3 days
- TRUSCO Flexible duct (non-combustible type)Suitable for welding and fusing work sites. We use a non-combustible fabric with glass fiber coated with silicone resin. It does not spread even if welding sparks fly, and it has excellent heat resistance (leaving at 200 ° C for 48 hours without any abnormality in appearance). * Due to the charac... Read MoreBody fabric thickness (mm) 0.35 Length (m) 5from S$1,299.00Min. 2 days
- TRUSCO Flexible duct (fastener connection type)Since the ducts are attached to each other with a fastener, it is ideal for extension.Body fabric thickness (mm) 0.35 Trusco Part No. 352-7107 Maximum Nozzle Diameter of Suitable Blower (Φmm) 320 Specification With reducer, hanging bracket (SUS430) Mass (kg) 5.3 Length (m) 5 Duct Diameter (Φmm) 320from S$399.90Min. 2 days
- TRUSCO Duct repair tapeIt is a scratch repair tape for ducts using duct fabric. For repairing ducts.Thickness (mm) 0.4 Body fabric thickness (mm) 0.4 Mass (g) 12 Dimensions, W (mm) x L (m) 120×0.2 Base Material Tarpaulinfrom S$16.99Min. 2 days
- TRUSCO Storage Type Flexible Duct Diameter 23Unlike conventional ducts, transportation, storage, and storage are epoch-making and extremely convenient. The duct and storage bag are separated so it is economical. You can easily attach the duct storage bag (optional) when you need it. Since there is no twist in the duct, there is very little ... Read MoreBody fabric thickness (mm) 0.35 Hard Steel Wire Diameter (Φmm) 2.3mm(Φ200~Φ280) 3mm(Φ320~Φ520) Duct Diameter (Φmm) 230 Maximum Diameter at the Top (mm) 250 Trusco Part No. 284-8236 Mass (kg) 4.1 Length (m) 5 Surface Laminate PVC sheet Material Polyester Type Standard type Structure With reducer Dimension (mm) Φ230×5from S$299.90Min. 2 days
- Techno-Ings Blower ductIt is a duct for the blower. Ventilation and ventilation can be performed by connecting to a blower. Duct-to-duct connection is also easy. Ventilation and blower ductMaterial Polyester tarpaulin Length (m) 5from S$299.90Min. 3 days
- Shizuokaseiki Duct (L)Duct Diameter (Φmm) 320 Length (m) 5 Trusco Part No. 109-4094from S$279.90Min. 4 days
- TRUSCO Flexible duct (antistatic type)Ideal for work sites where there is a risk of ignition or explosion due to static electricity. Not only the surface is processed, but the entire duct is made of antistatic processed cloth (insulation resistance 1 x 10 [[6th power]] Ω or less). It suppresses the generation of static electricity du... Read MoreLength (m) 5 Body fabric thickness (mm) 0.5from S$679.90Min. 3 days
- Sunpeace Sun ductThe durable flexible duct can be extended even in crowded places. In addition, ducts can be easily connected, and each duct can be extended up to 4 standard ducts (total length 20 m).Material Vinyl chloride (PVC) Length (m) 5from S$159.90Min. 4 days
- TRUSCO Storage type flexible duct Φ32Unlike conventional ducts, transportation, storage, and storage are epoch-making and extremely convenient. The duct and storage bag are separated so it is economical. You can easily attach the duct storage bag (optional) when you need it. Since there is no twist in the duct, there is very little ... Read MoreBody fabric thickness (mm) 0.35 Hard Steel Wire Diameter (Φmm) 2.3mm(Φ200~Φ280) 3mm(Φ320~Φ520) Trusco Part No. 284-8252 Duct Diameter (Φmm) 320 Maximum Diameter at the Top (mm) 340 Length (m) 5 Mass (kg) 5.6 Surface Laminate PVC sheet Material Polyester Type Standard type Structure With reducer Dimension (mm) Φ320×5from S$389.90Min. 3 days
- Suiden Duct with an earth terminal for explosion-proof Φ200Due to the use of hard steel wire and strong sealing, it has resoring force and is durable and hard to be crushed. Comes with ground clips on both ends for explosion-proof models.Maximum Nozzle Diameter of Suitable Blower (Φmm) 200 Body fabric thickness (mm) 0.35 Mass (kg) 3.8 Trusco Part No. 119-9137 Length (m) 5 Duct Diameter (Φmm) 200from S$559.90Min. 3 days
- Suiden Blower duct flexible Φ280 5m with single stringTrusco Part No. 813-1220 Mass (kg) 3.9 Duct Diameter (Φmm) 280 Length (m) 5from S$299.90Min. 5 days
- ESCO 200mmx4m telescopic aluminum ductLength (m) 4 Esco Part No. EA997N-200 Duct Diameter (Φmm) 200from S$269.90Min. 4 days
- ESCO [For 510mm diameter] 5m flexible ductSize Diameter 510mm x 5m Suitable Model EA897NA-5from S$239.90Min. 4 days
- SONICAL + 8DHC25 with X power duct hose caseDuct hose for exclusive use of X-8. Excellent portability with a hard case! A case-integrated type that is convenient to carry and store. With steel wire, it can be expanded and contracted, contracted and angled.Hose Length (m) 7.6 Duct Diameter (Φmm) 200 Dimensions, Width W x Depth D x Height H (cm) 31×61.5×39 Mass (kg) 6.8 Material (Hose) PVCfrom S$799.90Min. 6 days
- TRUSCO Retractable flexible duct Φ28Unlike conventional ducts, transportation, storage, and storage are epoch-making and extremely convenient. The duct and storage bag are separated so it is economical. You can easily attach the duct storage bag (optional) when you need it. Since there is no twist in the duct, there is very little ... Read MoreBody fabric thickness (mm) 0.35 Hard Steel Wire Diameter (Φmm) 2.3mm(Φ200~Φ280) 3mm(Φ320~Φ520) Duct Diameter (Φmm) 280 Trusco Part No. 284-8244 Maximum Diameter at the Top (mm) 300 Mass (kg) 4.5 Length (m) 5 Surface Laminate PVC sheet Material Polyester Type Standard type Structure With reducer Dimension (mm) Φ280×5from S$379.90Min. 3 days