Repellents
A repellent is a special ingredient used to prevent rats and cats, etc. There are mouse traps that have been devised in various ways, such as a simple sheet for business use, square steel plating, and an adhesive house type. Gel type is a repellent placed in the corridor and the entrance of the mouse, such as behind the ceiling or under the floor, to keep the mouse away. In order to prevent urine damage to the flower bed and garden by dogs and cats, repellent ingredients such as cinnamon and fruit-based fragrances and pepper oil are effective. There are also repellents using wasabi that dogs and cats dislike.
- Trade one Pastel Seno Be22cm up, which is convenient when you have a little more ...! Living, kitchen, outdoor, leisure * Do not use or store in places with high temperature, high humidity and direct sunlight. * Please open the product firmly before use. * Do not use in unstable places. * Do not jump or jump on the top ... Read MoreDimension (mm) 320×250×220 Dimensions when Folded (mm) 320×350×45 Allowable Load (kg) About 100 Material Polypropylene, synthetic rubberDiscontinued