Cooling
Air-conditioning equipment refers to air-conditioning equipment that is used for measures against high temperatures. Many electric appliances such as electric fans and air conditioners use metal and plastic. From the viewpoint of heat stroke prevention, in addition to indoor use, the use of fans and cold fans in open spaces is also increasing. For work in hot weather, we recommend unique products such as work clothes with a fan that provides a cooling effect with a built-in fan. Natural materials are used for the blinds that block direct sunlight.
Other Related Pages
- IRIS OHYAMA Circulator 20 Tatami Mats Oscillating Type Button Operation《20 tatami mats》 《Silent》 《Automatic swing left and right》 《Button operation》 Safe even in a large room! A powerful circulator with a large fan with a diameter of 23 cm. Since it is equipped with a silent mode, you do not mind the sound and it is ideal for use in offices. Since the air ca... Read MoreApplicable Floor Area 20 tatami mats Fan Diameter (cm) 23 Power Consumption, at 50/60Hz (W) 28/29 Air Volume Adjustment 3 steps Dimension (mm) 354×232×400 left and right swing ○
- TWINBIRD circulatorCirculates the air in the room. Use at the same time as the air conditioner to improve the efficiency of heating and cooling. Efficiently circulates the air in the room by creating a highly straight wind. The air volume can be switched between strong, medium, and weak. It can be adjusted accordin... Read MoreFunction 3 steps of air volume adjustment Noise Level (dB(A)) 60 or less Motor AC motor Power Input (V) AC100(50/60Hz) Mass (kg) About 1.7 Cable Length (m) About 1.8 Blade Diameter (Φmm) About 180 Dimension (mm) About 280 × 160 × 280 Air Volume Adjustment Strong / Medium / Weak Color White
- IRIS OHYAMA Circulator Eye 18 Tatami Mats Remote Control Oscillating Up, Down, Left and Right"18 tatami mats" "Silent" "3D random ventilation" A compact yet powerful circulator that swings up, down, left and right. Although it is more compact than the conventional product, the number of tatami mats applied has been increased from 8 tatami mats to 18 tatami m... Read MorePower Consumption (W) 34 Applicable Floor Area ~ 18 tatami vertical swing ○ Dimensions, Width W x Depth D x Height H (mm) 210×210×280 timer (Off) 1, 2, 4 off timer ○ Feather dimensions (cm) 15 Remote controller Yes Cable Length (m) 1.4 left and right swing ○ Mass (g) 2000 Mode 4 / Turbo / Rhythm
- Watanabe Industry Luxury natural sandals FurusatoIt suppresses the temperature rise in the room. The efficiency of air conditioners etc. will improve. We use the finest and most sophisticated natural reeds. The brown color is colored so that it does not fade. For measures against the sun in the summer. For privacy protection.Thickness (mm) 5
- TRUSCO Fully closed factory fan, commercial fan Lufthafen (stand type)We have adopted a fully closed motor with excellent durability and safety. It has a built-in thermal protector to prevent motor seizure. The metal part of the main body is powder-baked to resist dirt. Ventilation of factories and warehouses. Exhaust air such as dust and dust. Ventilation and dryi... Read MorePeriod of use (Design standard) 2 years Warranty Period 1 year Power Cable (m) 1.6 (with ground) Mass (kg) 7.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 865×748×1110~1258mm Power Input (V) Single phase 100 Type Swing type
- IRIS OHYAMA Circulator 8 Tatami Mats Remote Control Oscillating Left and Right"8 tatami mats" "Silent" "Left and right automatic swing" A powerful compact circulator with a large air volume. 6-step angle adjustment is possible! Comes with a remote control that can be operated from a distance. The simple design makes it ideal for use in stores ... Read MoreFan Diameter (cm) 15 Mass (g) 1700 Dimensions, Width W x Depth D x Height H (mm) 241×176×288 Air Volume Adjustment 3 steps Power Consumption, at 50/60Hz (W) 33/32 Applicable Floor Area 8 tatami mats Power Input (V) AC100 Function Airflow adjustment / timer timer Off timer: 1, 2, 4 hours Remote controller Yes left and right swing ○ off timer ○
- IRIS OHYAMA Dehumidifier with Air Purifying FunctionPM2.5 compatible, compressor type dehumidifying air purifier! Dehumidifying function and air purifying function 1 unit 2 roles! Can be used all year round. In addition, since it dehumidifies while cleaning the air, it is also useful for indoor drying during pollen-rich seasons and for dew condens... Read MoreDehumidification capacity (L / day) 12、13.5(50/60Hz) Mass (kg) 14 Dimension (mm) 343×300×617 Tank Capacity (L) 4 Trusco Part No. 855-5468 Filter HRPA filter deodorizing function ○ pm2.5 filtration ○ dehumidification function ○
- IRIS OHYAMA Circulator Eye 18 Tatami Mats Oscillating Left and Right with Remote Control Timer"18 tatami mats" "Silent" "Left and right automatic swing" It is a compact but powerful circulator that swings left and right. Although it is more compact than the conventional product, the applicable number of tatami mats has been increased from 8 tatami mats to 18 ... Read MoreFeather dimensions (cm) 15 Power Consumption (W) 34 Cable Length (m) 1.4 Applicable Floor Area ~ 18 tatami Dimensions, Width W x Depth D x Height H (mm) 210×210×280 Mode 4 / Turbo / Rhythm timer (Off) 1, 2, 4 Mass (g) 2000
- IRIS OHYAMA Clothes Drying Dehumidifier (Compressor Type)With auto louver function, big tank compressor type design and function that is particular about drying clothes. Vertical ventilation that makes it easy to blow the wind toward clothing. With a handle, it is easy to carry and is a slim type that does not take up space. Equipped with various funct... Read MoreDehumidification method Compressor type Tank Capacity (L) 2.5 Dehumidification capacity (L / day) 5.5/6.5 Dimensions, Width W x Depth D x Height H (mm) 208×320×530 Power Cable (m) 1.8 Type Compressor type
- IRIS OHYAMA Circulator Fan 30 Tatami Mats 18cm Oscillating Up, Down, Left and Right《DC motor installed》 《30 tatami mats》 《3D random ventilation》 Circu x fan x clothes drying x ventilation 1 unit 4 roles! It is a circulator fan that has both a soft and cool breeze and a powerful breeze. The air volume and the number of tatami mats that can be applied have been increased, a... Read MoreAir Volume Adjustment 10 steps Fan Diameter (cm) 18 timer 2, 4, 8 hours Mass (g) 2700 Dimensions, Width W x Depth D x Height H (mm) 270×270×690 Power Input (V) AC100 Angle of Flexible Head (°) Left and right (automatic): 60/90/120 Mode Rhythm, good night Color White left and right swing ○ off timer ○from S$299.90Min. 7 days
- ESCO AC100V / 95W / 435mm factory fan (stand type)Customer assemblyNumber of Flaps 4 sheets Fan Diameter (cm) 43.5 Size 790(W)×690(D)×1120/1430(H)mm Power Consumption 80 / 95W (50 / 60Hz * High) Angle of Flexible Head (°) 90 degrees left and right Power Supply AC100V (50 / 60Hz shared) Cable Length (m) About 1.8m Material (Fan Blade) Aluminum Included Accessories Front panel (can be removed and used) Specification Spiral airflow Material Steel, polypropylene left and right swing ○ vertical angle adjustment ○from S$199.90Min. 4 days
- Suiden Powerful factory fanAdopting a one-touch folding mechanism for a tripod Adopting a height adjustment mechanism Adopting a fully closed motor with extremely excellent durability and safety Adopting high-strength metal parts for the neck part For ventilation in factories, cooling of machines, drying of floors, and mea... Read MoreCable Length (m) 1.7 Mass (kg) 11 Power Consumption, at 50/60Hz (W) 120/160 Maximum Air Flow, 50/60Hz (m3/min) 165/186 Maximum Wind speed (m/min) (50/60Hz) 345/390 Number of Fan Blades 4 Frequency (Hz) 50・60 Angle of Flexible Head (°) 75 Trusco Part No. 818-8323 Motor Fully closed Specification One-push folding tripod Power Input (V) Single phase 100 Type Stand type Operation Sound (dB) Up to 68 (60Hz) Material (Fan Blade) plastic thermal protector ○ vertical angle adjustment ○ left and right swing ○
- TRUSCO Shading / heat shielding mesh sheetCooling efficiency is improved by light-shielding and heat-shielding effects. It has a blinding effect that makes it difficult to see the room. (Daytime) It can be applied immediately by simply peeling off the protective film without using water. Since air escapes from the mesh part, it can be ap... Read MoreShading Rate (%) Black / about 75, white / about 72 Thickness (mm) 0.5 Width (m) 0.9 UV Shading Rate (%) About 68 Specification Insulation effect about 35%
- SPICE W FAN Hands-free portable fanFor those who work in hot places! You can even use it on your table! It is an item that can be used in all kinds of situations such as midsummer festivals, outdoor activities, watching sports, walking, mountain climbing, excursions, and festivals! A portable fan that you can hang around your neck... Read MoreDimensions, Width W x Depth D x Height H (cm) 19×4×29 Battery Capacity (mAh) 2000 Battery Voltage (V) 3.6 Mass (g) About 225 Input DC5V 1.0A (USB rechargeable) Battery Nickel metal hydride storage battery Included Accessories USB cable for charging, hair rubber
- DAIAN SERVICE Air wingIt reduces the direct wind from the air conditioner and circulates a gentle wind to eliminate temperature unevenness in the room. A comfortable living space is realized by reducing the coldness of the feet in the summer, the coldness of the feet in the winter, and the dryness caused by the direct... Read MoreMass (kg) 0.265 Main Unit Dimensions, Width W x Depth D x Height H (mm) 500×160×150 Included Accessories Adapters, security kits, insulation mats Material Polypropylene
- IRIS OHYAMA Circulator 14 Tatami Mats Oscillating Dial Type《14 tatami mats》 《Silent》 《Manual vertical angle adjustment》 《Dial type》 A powerful compact circulator with a large air volume. You can manually adjust the wind direction in 7 steps up and down. The simple design makes it ideal for use in stores and offices. Since the air can be replaced ... Read MoreCable Length (m) 1.4 Applicable Floor Area 14 tatami mats Fan Diameter (cm) 18 Mass (g) 2100 Dimensions, Width W x Depth D x Height H (mm) 290×191×311 Air Volume Adjustment 3 steps Power Consumption, at 50/60Hz (W) 49/43 Power Input (V) AC100 left and right swing ○
- IRIS OHYAMA Circulator 8 Tatami Mats Fixed Dial Type《8 tatami mats》 《Silent》 《Manual vertical angle adjustment》 《Dial type》 A powerful compact circulator with a large air volume. You can manually adjust the wind direction 360 ° vertically. The simple design makes it ideal for use in stores and offices. The circulator can be used all year r... Read MoreMass (g) 1100 Fan Diameter (cm) 15 Dimensions, Width W x Depth D x Height H (mm) 252×182×256 Power Consumption, at 50/60Hz (W) 28/27 Air Volume Adjustment 3 steps Applicable Floor Area 8 tatami mats Power Input (V) AC100 Angle of Flexible Head (°) Up and down (manual): 360
- IRIS OHYAMA Circulator 14 Tatami Mats Fixed Dial Type《14 tatami mats》 《Silent》 《Manual vertical angle adjustment》 《Dial type》 A powerful compact circulator with a large air volume. You can manually adjust the wind direction 360 ° vertically. The simple design makes it ideal for use in the office. Since the air can be replaced quickly, it is... Read MoreCable Length (m) 1.4 Applicable Floor Area 14 tatami mats Mass (g) 1500 Fan Diameter (cm) 18 Dimensions, Width W x Depth D x Height H (mm) 278×214×293 Air Volume Adjustment 3 steps Power Consumption, at 50/60Hz (W) 34/28 Power Input (V) AC100 Angle of Flexible Head (°) Up and down (manual): 360
- TEKNOS 40cm wall mounted mechanical fanThe wings are big size 40 cm. A cool breeze far away.Air Volume Adjustment 3 steps Fan Diameter (cm) 40 Dimensions, Width W x Depth D x Height H (mm) 430×400×490 Power Consumption, at 50/60Hz (W) 48/48 Number of Fan Blades 5 Mass (kg) About 2.9 Act on Promoting Green Procurement Conformity Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence timer OFF timer Material PP, ABS, steel Function Swing left and right swing ○ off timer ○
- TRUSCO Resin splash for factory fan 45cm Hole diameter 10* If dirt or oil adhering to the splash is left unattended, the balance of the splash may be lost, causing noise due to core shake and cracking due to deterioration of the splash.Mass (kg) 0.55 Hole Diameter (Φmm) 10 Trusco Part No. 233-3180 Number of Fan Blades 4 Diameter (Φmm) 450 Material (Fan Blade) AS resin Suitable for TFZR, TFZ series
- DAIAN SERVICE Air wing (multi)Lightweight and stylish air conditioner windshield. Can be installed in various air conditioners with the included adapter. Attached to the air conditioner in the office as a windbreak louver, windbreak louver, and wind direction louver.Wind direction Up to 180 ° up and down 45 ° Mass of Main Unit (kg) 0.32
- TAIKATSU Factory fan safety coverIt is an inexpensive type that is easy to put on and take off. For measures against getting caught in falling or scattered objects in the workplace, etc. * When installing the safety cover, be sure to turn off the power of the factory fan.Suitable Size (cm) 45 (feathers) Material Nylon
- IRIS OHYAMA Industrial fan stand typeBy attaching a vortex-shaped front panel, a straight wind like a circulator is realized. The wind now reaches farther. Easy assembly without tools. No tools are required for assembly, so it is easy to assemble. One-touch foldable type. Since the tripod can be folded with one push, it is easy to m... Read Morevertical angle adjustment ○ Air Flow 3 steps Number of Fan Blades 4 sheets Feather dimensions (cm) 45 Dimensions, Width W x Depth D x Height H (mm) 790×690×1120~1430 Power Cable (m) About 1.8 Motor Open type Material (Fan Blade) Polypropylene left and right swing ○
- No Brand Cold air duct for JA-SP25B / D / F (standard)Suitable for JA-SP25B・JA-SP25D・JA-SP25F・JA-SP25W
- Shizuokaseiki Deodorant packIt suppresses the generation of odors and keeps the area around the water clean. 2 pieces included. One piece keeps the effect for about one month.Mass (g) 60 Suitable Model All RKF
- TEKNOS Magnet fanEasy installation with a strong magnetPower Consumption, at 50/60Hz (W) 10.5/9 Dimensions, Width W x Depth D x Height H (mm) 145×120×143 Number of Fan Blades 4 Feather dimensions (cm) 9 Mass (kg) About 0.5 Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Material Steel, aluminum
- ISETO Iseto air conditioner coverIt controls the wind direction of the air conditioner and eases the burden on the body due to the direct wind. Easy to install and remove. Easy to clean! Free expansion and contraction (approx. 50 cm to 70 cm). Can be used in summer and winter. Supports cooling and heating. With wind direction ad... Read More
- No Brand Replacement fan for 45cm factory fanHole Diameter (Φmm) 10 Number of Fan Blades 4 Fan Diameter (cm) 45 Material (Fan Blade) Resin
- IRIS OHYAMA Remote-controlled wall fan Microcomputer typeMass (g) 2600 Air Volume Adjustment 3 steps Feather dimensions (cm) 30 Power Consumption, at 50/60Hz (W) 34/48 Dimensions, Width W x Depth D x Height H (mm) 360×320×520 Number of Fan Blades 5 timer 7.5 hours, off: 30 minutes, 1, 2, 4 Power Supply Voltage (V) AC100 Angle of Flexible Head (°) Up and down 40, left and right 90 Color White Material (Fan Blade) plastic vertical angle adjustment ○ left and right swing ○ off timer ○
- TEKNOS Wall-mounted fanWall-mounted full remote control typeAir Volume Adjustment 3-step switching timer 7.5 hour cut Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Operation Mode Rhythm / Good night Color White Remote controller Yes left and right swing ○ off timer ○ rhythmic ○
- IRIS OHYAMA Industrial fan stationary typeBy attaching a vortex-shaped front panel, a straight wind like a circulator is realized. The wind now reaches farther. Its compact size makes it convenient for blowing air to low places where it is difficult to blow air with a normal industrial fan. Since the air volume can be adjusted in 3 steps... Read Morevertical angle adjustment ○ Air Flow 3 steps Number of Fan Blades 4 sheets Feather dimensions (cm) 45 Dimensions, Width W x Depth D x Height H (mm) 510×320×610 Power Cable (m) About 1.8 Motor Open type Material (Fan Blade) [Main materials] Steel, polypropylene left and right swing ○
- TEKNOS With turbo mode Large air volume circulatorA circulator equipped with a large air volume turbo mode. A circulator that can be used throughout the year, such as ventilation.Mass of Main Unit (kg) 2.8 Main Unit Dimensions, Width W x Depth D x Height H (mm) 261×309×353 Air Volume Adjustment 4 steps Power Consumption, at 50/60Hz (W) 56/53 Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Remote controller
- TEKNOS circulator18cm DC motor swings up, down, left and right Full remote control circulator (white & black) Along with the air conditioner! Full remote control that can be operated even while sitting & energy-saving DC motor type Quiet design Front cover is removable and easy to clean. Quiet and energy... Read MorePower Consumption, at 50/60Hz (W) 2~30 Air Volume Adjustment 4-step switching timer 7.5 hours on / off Mass (kg) About 1.85 Dimensions, Width W x Depth D x Height H (mm) About 290 × 240 × 274 Recycled paper use mark Conformity Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Operation Mode Rhythm / Good night Color White & black Remote controller Yes left and right swing ○ off timer ○ on timer ○from S$129.90Min. 2 days
- NAKATOMI Y-joint for elbow (for spot cooler)Outer Diameter (Φmm) 125 Inner Diameter (Φmm) 126
- Watanabe Industry Sunscreen Le Soleil Energy-saving typeIt suppresses the temperature rise in the room. The efficiency of air conditioners etc. will improve. For measures against the sun in the summer. For privacy protection.UV Shading Rate (%) About 89 Color Brown Body fabric thickness (mm) 1 Thickness (mm) (Up / Down Sun) 10
- YUASA PRIMUS 45cm louver fanThe air in the room is circulated evenly by rotating the wind direction louver. Manual upward about 90 °. With a handle that is convenient to carry.Power Cable (m) 1.6 Air Volume Adjustment 3 steps Mass (kg) 4.3 Fan Diameter (cm) 45 Dimensions, Width W x Depth D x Height H (cm) 63×24×60 Color Black Function Manual swing up and down
- IRIS OHYAMA Circulator 8 Tatami Mats Oscillating Dial Type《8 tatami mats》 《Silent》 《Manual vertical angle adjustment》 《Dial type》 A powerful compact circulator with a large air volume. The wind direction can be adjusted manually in 6 steps up and down. The simple design makes it ideal for use in stores and offices. Since the air can be replaced ... Read MoreCable Length (m) 1.4 Mass (g) 1100 Fan Diameter (cm) 15 Dimensions, Width W x Depth D x Height H (mm) 252×184×256 Power Consumption, at 50/60Hz (W) 28/27 Air Volume Adjustment 3 steps Applicable Floor Area 8 tatami mats Power Input (V) AC100 left and right swing ○
- KING JIM King Jim Hybrid Fan FJR ClearZero electricity bill. You can also expect the effect of reducing CO2 emissions. It can be easily installed with a single screwdriver.Trusco Part No. 494-0610
- TRUSCO Fully closed factory fan, commercial fan Lufthafen (deferred type)The fully closed type motor is adopted. Comes with a carrying handle that is convenient to carry. It has a built-in thermal protector to prevent motor seizure. Space-saving and high quality. For ventilation at factories and work sites. Compact type that can be used by placing it on a desk or work... Read MorePeriod of use (Design standard) 2 years Warranty Period 1 year Power Cable (m) 1.6 (with ground) Air Volume Adjustment 3-stage (strong / medium / weak) Main Unit Dimensions, Width W x Depth D x Height H (mm) 511×350×630mm Mass (kg) 6.45 Type Swing type Power Input (V) Single phase 100