All Category

Spot Air Conditioners

View : Grid List
Filter

Items 1 - 40 of 247

Set Ascending Direction
  1. Elbow for cold air duct for spot cooler
    No Brand Elbow for cold air duct for spot cooler
    Rating:
    100%
    from S$4.89
    Min. 7 days
  2. Cold air duct for JA-SP25B / D / F (standard)
    No Brand Cold air duct for JA-SP25B / D / F (standard)
    Suitable for  JA-SP25B・JA-SP25D・JA-SP25F・JA-SP25W 
    Rating:
    95%
    from S$16.99
    Min. 5 days
  3. Optional power cord
    Suiden Optional power cord
    Suitable for  For three-phase 200V  Thickness (sq)  Number of Cores 
    from S$59.99
    Min. 2 days
  4. Two-branch duct for spot air conditioner
    TRUSCO Two-branch duct for spot air conditioner
    One spot air conditioner can send cold air from two places. * When removing, it is necessary to remove the duct once. * Cannot be used for swing type.
    Length (m)  0.5  Mass (kg)  1.03  Trusco Part No.  149-7713  Length (mm)  500  Inner Diameter (mm)  75  Outer Diameter (mm)  90  Type  Bifurcated type  Suitable Model  TS series 
    Rating:
    70%
    from S$159.90
    Min. 2 days
  5. JA-SP25B / D / F parts
    No Brand JA-SP25B / D / F parts
    Rating:
    100%
    from S$5.39
    Min. 2 days
  6. Extension duct for SUASP1BS
    DAIKIN INDUSTRIES Extension duct for SUASP1BS
    Duct Diameter (Φmm)  125 
    from S$159.90
    Min. 5 days
  7. Cold air duct assembly Φ114 × 400
    Suiden Cold air duct assembly Φ114 × 400
    Standard cold air duct. Parts for spot air conditioner
    Mass (kg)  0.41  Diameter (mm)  114  Width (mm)  125  Height (mm)  400  Trusco Part No.  793-8845  2018 Trusco page  9 0859  Suitable Model  SS-28DJ・EJ・WJ、SS-52DJ・EJ、SS-67EJ  Color  cap 
    from S$86.99
    Min. 2 days
  8. Exhaust duct
    No Brand Exhaust duct
    from S$64.99
    Min. 2 days
  9. Storage cover for spot air conditioner
    TRUSCO Storage cover for spot air conditioner
    Ideal for storing spot air conditioners in the off-season. You can firmly cover the inside of the spot air conditioner so that dust does not collect when not in use. For storage of spot air conditioners. Dust protection and dirt prevention.
    Trusco Part No.  336-3104  Dimensions, Vertical x Horizontal x Height (mm)  480×440×1400  Color  Silver  Mass (g)  200 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  10. Cold air duct assembly Φ114 × 450 for sealing
    Suiden Cold air duct assembly Φ114 × 450 for sealing
    Standard cold air duct for ceiling type. Parts for spot air conditioner
    Diameter (mm)  114  Height (mm)  450  Width (mm)  125  Trusco Part No.  793-8853  2018 Trusco page  9 0859  Type  For sealing  Suitable Model  SS-20CJ  Color  cap 
    from S$68.99
    Min. 2 days
  11. Air wash filter for spot cooler  A type
    STJ Air wash filter for spot cooler A type
    Clean the factory air just by installing it !! A type for spot air conditioners (adhesive type that can be stuck quickly) Effectively catches oil mist and dust floating in the factory. An air purifying function is added to the spot cooler. Since the filter fiber is impregnated with a deodorant, ... Read More
    Dimension (mm)  500×750  Type of Terminal Fitting  Adhesive processing  Material  Flame retardant polyester  Target  Spot air conditioner 
    Rating:
    20%
    from S$66.99
    Min. 4 days
  12. Standard exhaust duct for Cool Suifan SS
    Suiden Standard exhaust duct for Cool Suifan SS
    from S$97.99
    Min. 2 days
  13. Cooler with exhaust heat duct (3-phase 200V, swing)
    NAKATOMI Cooler with exhaust heat duct (3-phase 200V, swing)
    Uses refrigerant R407C. The changeover switch automatically moves the cold air duct by about 75 degrees. Sirocco fans are used on both the intake and exhaust sides, and the heat exhaust duct blows up vigorously to discharge hot air to the outside and ceiling. The amount of drain water is about 1/... Read More
    Number of Air Outlet  1 mouth  Mass of Main Unit (kg)  40  Main Unit Dimensions, Width W x Depth D x Height H (mm)  400 x 430 x 820 (excluding ducts)  Frequency (Hz)  50/60  Power Factor  50Hz:90%
    60Hz:92% 
    Drain Water Treatment  5L drain tank / drain hose  Specification  Easily move  Compressor  Fully closed rotary  Refrigerant Used  R407C  Switch  Rotary system (off, weak, strong)  Cooling Capacity, at 50/60Hz (kW)  Strength 2.2 / Strength 2.5  Power Consumption, at 50/60Hz (W)  Strength 900/1135
    Weak 880/1100 
    Swing Function  Switch: ON / OFF switch  Power Input (V)  Three-phase 200  Operation Sound (dB)  Up to 72  Outer Diameter (Φmm)  Waste heat duct: 180 Cold air duct: 120  with/without heat exhaust duct  Yes  Range Switching  strength 
    from S$1,799.00
    Min. 2 days
  14. Blowout duct assembly Φ114 × 400 TS black
    TRUSCO Blowout duct assembly Φ114 × 400 TS black
    It is a repair part of the spot air conditioner TS-25 series. As a repair part.
    Trusco Part No.  395-0883  Mass (g)  400  Suitable Model  TS-25EP-1/3・TS-25DP-1/3 
    from S$139.90
    Min. 32 days
  15. Top plate for JA-SP25M
    No Brand Top plate for JA-SP25M
    Suitable Model  JA-SP25M 
    from S$15.99
    Min. 5 days
  16. Window air conditioner / extension mounting frame
    KOIZUMI Window air conditioner / extension mounting frame
    Extension mounting frame for air conditioners for Koizumi windows
    Mass (kg)  2.3  Dimensions, Width W x Depth D x Height H (mm)  400×70×580 
    from S$97.99
    Min. 6 days
  17. Elbow assembly
    TRUSCO Elbow assembly
    Trusco Part No.  856-0753  Mass (g)  300 
    Rating:
    100%
    from S$87.99
    Min. 32 days
  18. Heat exhaust duct
    DAIKIN INDUSTRIES Heat exhaust duct
    Suitable Model  SUASP1GS、SUASP1GT 
    from S$399.90
    Min. 5 days
  19. 2 outlets
    DAIKIN INDUSTRIES 2 outlets
    Suitable Model  SUBSP1CS、SUBSP1CT、SUBSP2BU、 SUBSP3AU 
    from S$129.90
    Min. 5 days
  20. Standard filter for 1 mouth
    Suiden Standard filter for 1 mouth
    Trusco Part No.  793-9451  Suitable Model  SS-25EG-1 
    from S$87.99
    Min. 3 days
  21. Standard filter for 2 ports
    Suiden Standard filter for 2 ports
    This is a standard filter. Options for spot air conditioning
    Mass (kg)  0.31  Height (mm)  800  Width (mm)  454  Trusco Part No.  793-9400  2018 Trusco page  9 0859  Color  Black  Type  For 2 ports  Suitable Model  SS-45DH・EH  Product Name  Standard filter for 2 ports 
    from S$129.90
    Min. 2 days
  22. Filter for SAC-1800N
    NAKATOMI Filter for SAC-1800N
    Dimensions (Width W x Height H) (mm)  About 390 × 350  Suitable Model  SAC-1800N 
    from S$68.99
    Min. 6 days
  23. Φ175 × 400 DN / EN for exhaust duct TS
    TRUSCO Φ175 × 400 DN / EN for exhaust duct TS
    It is a repair part of the spot air conditioner TS-25 series. As a repair part.
    Suitable Model  TS-25EP-1/3・TS-25DP-1/3  Mass (g)  600  Trusco Part No.  395-0964 
    from S$239.90
    Min. 32 days
  24. Spot cooler JA-SP25H filter (front)
    No Brand Spot cooler JA-SP25H filter (front)
    Suitable for  JA-SP25H 
    from S$24.99
    Min. 8 days
  25. For exhaust duct 2 ports Φ200 × 360
    Suiden For exhaust duct 2 ports Φ200 × 360
    It is a standard exhaust duct. It is a standard exhaust duct. Options for spot air conditioning
    Mass (kg)  1.18  Diameter (mm)  200  Height (mm)  400  Width (mm)  230  Trusco Part No.  793-8934  2018 Trusco page  9 0859  Color  Black  Product Name  Exhaust duct for 2 ports  Type  For 2 ports  Suitable Model  SS-45DH・EH 
    from S$89.99
    Min. 2 days
  26. Spot cooler JA-SP25H filter (rear)
    No Brand Spot cooler JA-SP25H filter (rear)
    Suitable for  JA-SP25H 
    from S$24.99
    Min. 8 days
  27. Fan A
    No Brand Fan A
    Suitable Model  JA-SP25H 
    Rating:
    60%
    from S$3.29
    Min. 11 days
  28. Eco Eco Fan Spot Cooler
    Tokai Design Eco Eco Fan Spot Cooler
    Comfortable space in factories, kitchens, and workplaces !! Alleviates the cold and heat of the direct wind of the spot cooler. 1. Relieve the local wind of the spot cooler! 2. Safe, secure and lightweight with soft blades! 3. A refreshing flow of wind due to the waves!
    Location to Install  Spot Cooler 
    Rating:
    20%
    from S$119.90
    Min. 7 days
  29. Replacement filter for MSPC-N-02
    No Brand Replacement filter for MSPC-N-02
    Suitable for  MSPC-N-02、N407-TC、SPC-407T 
    from S$64.99
    Min. 5 days
  30. Top plate TS Gray TS-25DN / EN Flame retardant
    TRUSCO Top plate TS Gray TS-25DN / EN Flame retardant
    It is a repair part of the spot air conditioner TS-25 series. As a repair part.
    Trusco Part No.  395-0948  Suitable Model  TS-25EP-1/3・TS-25DP-1/3  Mass (g)  750 
    from S$59.99
    Min. 3 days
  31. Filter for spot air conditioner
    TRUSCO Filter for spot air conditioner
    Suitable Model  TS-25EN-1/3・TS-25DN-1/3 
    from S$79.99
    Min. 2 days
  32. Filter for SAC-4500
    NAKATOMI Filter for SAC-4500
    Dimensions (Width W x Height H) (mm)  About 445 × 840  Suitable Model  SAC-4500 
    from S$89.99
    Min. 5 days
  33. Standard replacement filter
    TRUSCO Standard replacement filter
    Mass (g)  110  Dimensions (Width W x Height H) (mm)  324×625  Trusco Part No.  392-5960  Material  Polypropylene  Suitable Model  TS-25EP-1/3、TS-25DP-1/3 
    from S$88.99
    Min. 3 days
  34. JA-SP25B / D / F parts
    No Brand JA-SP25B / D / F parts
    from S$2.19
    Min. 8 days
  35. Spot Air Conditioner Crisp No Swing
    DAIKIN INDUSTRIES Spot Air Conditioner Crisp No Swing
    Slim type space-saving design Easy to move with casters Little drain function (wastewater treatment is performed about once a week), wastewater treatment cycle is extended. Air volume can be switched between strong and weak. Even at the same cold air blowing temperature, it feels cooler due to th... Read More
    Blower exhaust heat side air volume (m 3 / min)  (Strong) 11.5 / 13.5, (Weak) 11/11  Power Cable  Cooling Capacity, at 50/60Hz (kW)  2.2/2.5  Blower Output (W)  200  Operating Range (Room Temperature ℃) (Humidity%)  25(50)~45(40)  Mass of Main Unit (kg)  43  Outer Dimensions, Width W x Depth D x Height H (mm)  430×390×1050  Frequency (Hz)  50/60  Power Consumption (W)  710/880  Type  Floor-mounted slim / direct blow type  Compressor  Fully sealed rotary output 0.5kw  Refrigerant Used  New refrigerant R407C  Swing Function  None  Filter  Resin net  Maximum extension duct length (per unit)  Φ125:5m
    Φ75:4m 
    Rating:
    100%
    from S$1,799.00
    Min. 2 days
  36. Electrical box lid TS black
    TRUSCO Electrical box lid TS black
    It is a repair part of the spot air conditioner TS-25 series. As a repair part.
    Suitable Model  TS-25EP-1/3・TS-25DP-1/3  Mass (g)  200  Trusco Part No.  395-0859 
    from S$25.99
    Min. 3 days
  37. Crisp for temporary building
    DAIKIN INDUSTRIES Crisp for temporary building
    It is an energy-saving type. For local cooling in spaces where overall air conditioning is difficult * The power cord is included as standard with the single-phase 100V, but the power cord is not included with the single-phase 200V and three-phase 200V specifications.
    Type  For temporary buildings  Trusco Part No.  106-4524  Required Compressor (kw)  3.6  standard electricity consumption (yen/h)  51.9 / 74.0 yen / h  Width (mm)  1510  Height (mm)  1025  Length (mm)  820  Operating Temperature Range (℃)  20~43  Cooling Capacity, at 50/60Hz (kW)  10.0/11.2 
    from S$14,990.00
    Min. 13 days
  38. Side plate R TS Gray TS-25DP / EP
    TRUSCO Side plate R TS Gray TS-25DP / EP
    It is a repair part of the spot air conditioner TS-25 series. As a repair part.
    Trusco Part No.  395-1146  Suitable Model  TS-25EP-1/3・TS-25DP-1/3  Mass (g)  2500 
    from S$109.90
    Min. 2 days
  39. TRUSCO spot air conditioner + optional parts
    TRUSCO TRUSCO spot air conditioner + optional parts
    from S$38.99
    Min. 3 days
  40. Oil mist filter
    TRUSCO Oil mist filter
    Dimensions (Width W x Height H) (mm)  319×625  Mass (g)  510  Trusco Part No.  392-5978  Suitable Model  TS-25EP-1/3、TS-25DP-1/3  Material  Non-woven 
    from S$179.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 247

Set Ascending Direction